All Category

Non-marking Clamps

View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Intact tension clamp
    MIKI NETSUREN Intact tension clamp
    An intact tension clamp that does not leave scratches due to biting of the grip, such as steel frames, high-tensile steel for bridges, pressure vessels, and stainless steel.
    Dimension E (mm)  40 
    Rating:
    80%
    from S$669.90
    Min. 5 days
  2. Intact rod suspension clamp (with safety tooth cam)
    MIKI NETSUREN Intact rod suspension clamp (with safety tooth cam)
    It can be clamped without damaging the surface of suspended objects in a wide range of applications such as ordinary steel plates, high-strength steel plates, bridges, cans and processed plates, and high-pressure tanks. It can be used for vertical suspension work where magnets cannot be used, suc... Read More
    from S$1,199.00
    Min. 5 days
  3. Intact clamp for vertical suspension NEC-200kg (1-12)
    Eagle Clamp Intact clamp for vertical suspension NEC-200kg (1-12)
    Lightweight with one-touch operation. It is a stopper cam that prevents it from falling off. An intact clamp with excellent workability. For vertical suspension work of steel plates, shaped steel, flat steel, steel beams, steel frames, etc. * Be sure to carry out inspections before starting work,... Read More
    Operating Load (kg)  (Minimum to maximum) 40 to 200  Maximum Working Load (t)  0.2  Trusco Part No.  104-1221  Clamping Width (mm)  1~12  Mass (kg)  2.3  Material  High tensile strength steel 
    from S$1,799.00
    Min. 13 days
  4. Intact clamp for vertical suspension NEC-1t (5-25)
    Eagle Clamp Intact clamp for vertical suspension NEC-1t (5-25)
    from S$2,699.00
    Min. 13 days
  5. Intact clamp for horizontal suspension BMB-1 (5-25)
    Eagle Clamp Intact clamp for horizontal suspension BMB-1 (5-25)
    from S$2,299.00
    Min. 13 days
  6. Intact clamp for vertical suspension NNE2-2 (5-20)
    Eagle Clamp Intact clamp for vertical suspension NNE2-2 (5-20)
    It is a patented mechanism that can lock the stopper cam and the intact cam for tightening at the same time. It is a stopper cam that prevents it from falling off. An intact clamp that can be used like a cam. For vertical hanging, for lifting, transporting, reversing, rotating, welding, assemblin... Read More
    Operating Load (kg)  (Minimum to maximum) 400 to 2000  Trusco Part No.  104-1205  Mass (kg)  11  Maximum Working Load (t)  Clamping Width (mm)  5~20  Specification  Intact 
    from S$2,399.00
    Min. 13 days
  7. Intact clamp for vertical suspension NNE2-1 (3-16)
    Eagle Clamp Intact clamp for vertical suspension NNE2-1 (3-16)
    It is a patented mechanism that can lock the stopper cam and the intact cam for tightening at the same time. It is a stopper cam that prevents it from falling off. An intact clamp that can be used like a cam. For vertical hanging, for lifting, transporting, reversing, rotating, welding, assemblin... Read More
    Operating Load (kg)  (Minimum to maximum) 200 to 1000  Maximum Working Load (t)  Trusco Part No.  104-1224  Clamping Width (mm)  3~16  Mass (kg)  8.5  Specification  Intact 
    from S$1,799.00
    Min. 13 days
  8. Intact clamp for vertical suspension NE-2 (5-30)
    Eagle Clamp Intact clamp for vertical suspension NE-2 (5-30)
    A screw-type wedge tightening mechanism that turns lightly. It is a stopper cam that prevents it from falling off. For lifting, transportation, reversing, rotation, welding, assembly, construction, and mounting * Be sure to carry out inspections before starting work, and do not use clamps that ar... Read More
    Operating Load (kg)  (Minimum to maximum) 100 to 500  Maximum Working Load (t)  Trusco Part No.  104-1211  Mass (kg)  15.1  Clamping Width (mm)  3~16  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$2,899.00
    Min. 13 days
  9. Intact clamp for horizontal suspension BMB-2 (5-30)
    Eagle Clamp Intact clamp for horizontal suspension BMB-2 (5-30)
    from S$2,999.00
    Min. 13 days
  10. Intact clamp for vertical suspension NEC-5t (5-40)
    Eagle Clamp Intact clamp for vertical suspension NEC-5t (5-40)
    from S$5,999.00
    Min. 13 days
  11. Intact clamp for vertical suspension NEC-500kg (1-16)
    Eagle Clamp Intact clamp for vertical suspension NEC-500kg (1-16)
    Operating Load (kg)  500 
    from S$1,999.00
    Min. 13 days
  12. Screw type intact clamp SAR-1. For 6 (5-25) tension
    Eagle Screw type intact clamp SAR-1. For 6 (5-25) tension
    A screw clamp with an omnidirectional boosting shackle that can be used anywhere. Steel plate, shaped steel, flat steel, steel beam, steel frame, bridge, steel structure, steel frame, iron sheet pile, crane beam, column, mirror plate, pipe, transformer material for shipbuilding, etc. * Be sure to... Read More
    Operating Load (ton)  (Maximum) 1.6  Effective dimension (mm)  3~25  Mass (kg)  4.3  Trusco Part No.  851-6205  Material  High tensile strength steel 
    from S$1,499.00
    Min. 6 days
  13. Intact clamp for vertical suspension NNE2-3 (20-40)
    Eagle Clamp Intact clamp for vertical suspension NNE2-3 (20-40)
    It is a patented mechanism that can lock the stopper cam and the intact cam for tightening at the same time. It is a stopper cam that prevents it from falling off. An intact clamp that can be used like a cam. For vertical hanging, for lifting, transporting, reversing, rotating, welding, assemblin... Read More
    Operating Load (kg)  (Minimum to maximum) 600 to 3000  Trusco Part No.  104-1229  Mass (kg)  17.6  Clamping Width (mm)  20~240  Maximum Working Load (t)  Specification  Intact 
    from S$3,299.00
    Min. 13 days
  14. Screw type intact clamp SAR-3.2 (5-35)
    Eagle Clamp Screw type intact clamp SAR-3.2 (5-35)
    A screw clamp with an omnidirectional boosting shackle that can be used anywhere. Steel plate, shaped steel, flat steel, steel beam, steel frame, bridge, steel structure, steel frame, iron sheet pile, crane beam, column, mirror plate, pipe, transformer material for shipbuilding, etc. * Be sure to... Read More
    Operating Load (ton)  (Maximum) 3.2  Trusco Part No.  515-9598  Effective dimension (mm)  5~25  Operating Load (kg)  640~3200  Mass (kg)  9.8  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$2,299.00
    Min. 3 days
  15. Intact clamp for vertical suspension NNE2-500 (3-14)
    Eagle Clamp Intact clamp for vertical suspension NNE2-500 (3-14)
    It is a patented mechanism that can lock the stopper cam and the intact cam for tightening at the same time. It is a stopper cam that prevents it from falling off. An intact clamp that can be used like a cam. For vertical hanging, for lifting, transporting, reversing, rotating, welding, assemblin... Read More
    Operating Load (kg)  (Minimum to maximum) 100 to 500  Maximum Working Load (t)  0.5  Trusco Part No.  104-1219  Clamping Width (mm)  3~14  Mass (kg)  5.9  Specification  Intact 
    from S$1,399.00
    Min. 13 days
  16. Intact clamp for vertical suspension NNE2-3 (5-25)
    Eagle Clamp Intact clamp for vertical suspension NNE2-3 (5-25)
    It is a patented mechanism that can lock the stopper cam and the intact cam for tightening at the same time. It is a stopper cam that prevents it from falling off. An intact clamp that can be used like a cam. For vertical hanging, for lifting, transporting, reversing, rotating, welding, assemblin... Read More
    Operating Load (kg)  (Minimum to maximum) 600 to 3000  Trusco Part No.  104-1209  Mass (kg)  17.3  Maximum Working Load (t)  Clamping Width (mm)  5~25  Specification  Intact 
    from S$2,999.00
    Min. 13 days
  17. Intact clamp for vertical suspension NNE2-2 (15-30)
    Eagle Clamp Intact clamp for vertical suspension NNE2-2 (15-30)
    It is a patented mechanism that can lock the stopper cam and the intact cam for tightening at the same time. It is a stopper cam that prevents it from falling off. An intact clamp that can be used like a cam. For vertical hanging, for lifting, transporting, reversing, rotating, welding, assemblin... Read More
    Operating Load (kg)  (Minimum to maximum) 400 to 2000  Trusco Part No.  104-1203  Mass (kg)  11.1  Clamping Width (mm)  15~30  Maximum Working Load (t)  Specification  Intact 
    from S$2,599.00
    Min. 13 days
  18. Intact clamp for vertical suspension NEC-2t (5-30)
    Eagle Clamp Intact clamp for vertical suspension NEC-2t (5-30)
    Operating Load (ton) 
    from S$3,499.00
    Min. 13 days
  19. Intact clamp for vertical suspension NEC-3t (5-35)
    Eagle Clamp Intact clamp for vertical suspension NEC-3t (5-35)
    from S$3,999.00
    Min. 13 days
  20. Intact clamp for vertical suspension NNE2-1 (10-25)
    Eagle Clamp Intact clamp for vertical suspension NNE2-1 (10-25)
    It is a patented mechanism that can lock the stopper cam and the intact cam for tightening at the same time. It is a stopper cam that prevents it from falling off. An intact clamp that can be used like a cam. For vertical hanging, for lifting, transporting, reversing, rotating, welding, assemblin... Read More
    Operating Load (kg)  (Minimum to maximum) 200 to 1000  Maximum Working Load (t)  Trusco Part No.  104-1232  Clamping Width (mm)  10~25  Mass (kg)  8.4  Specification  Intact 
    from S$1,999.00
    Min. 13 days
  21. Intact clamp for horizontal suspension BMB-3 (10-35)
    Eagle Clamp Intact clamp for horizontal suspension BMB-3 (10-35)
    from S$3,999.00
    Min. 13 days
  22. Intact clamp for vertical suspension NE-500 (5-25)
    Eagle Clamp Intact clamp for vertical suspension NE-500 (5-25)
    A screw-type wedge tightening mechanism that turns lightly. It is a stopper cam that prevents it from falling off. For lifting, transportation, reversing, rotation, welding, assembly, construction, and mounting * Be sure to carry out inspections before starting work, and do not use clamps that ar... Read More
    Operating Load (kg)  (Minimum to maximum) 200 to 1000  Maximum Working Load (t)  Trusco Part No.  104-1233  Clamping Width (mm)  3~16  Mass (kg)  8.6  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$2,299.00
    Min. 13 days
  23. Intact tension clamp
    ESCO Intact tension clamp
    Clamping Width (mm)  0~30  Basic Operating Load (ton)  1.5  Overall Length (mm)  280  Mass (kg)  4.3  Esco Part No.  EA984DX-1.5 
    from S$679.90
    Min. 4 days
  24. Intact clamp for vertical suspension NNE2-1 (5-20)
    Eagle Clamp Intact clamp for vertical suspension NNE2-1 (5-20)
    It is a patented mechanism that can lock the stopper cam and the intact cam for tightening at the same time. It is a stopper cam that prevents it from falling off. An intact clamp that can be used like a cam. For vertical hanging, for lifting, transporting, reversing, rotating, welding, assemblin... Read More
    Operating Load (kg)  (Minimum to maximum) 200 to 1000  Maximum Working Load (t)  Trusco Part No.  104-1230  Clamping Width (mm)  5~20  Mass (kg)  8.4  Specification  Intact 
    from S$1,799.00
    Min. 13 days
  25. Intact clamp for vertical suspension NE-500 (3-20)
    Eagle Clamp Intact clamp for vertical suspension NE-500 (3-20)
    A screw-type wedge tightening mechanism that turns lightly. It is a stopper cam that prevents it from falling off. For lifting, transportation, reversing, rotation, welding, assembly, construction, and mounting * Be sure to carry out inspections before starting work, and do not use clamps that ar... Read More
    Operating Load (kg)  (Minimum to maximum) 100 to 500  Maximum Working Load (t)  0.5  Trusco Part No.  104-1227  Clamping Width (mm)  3~20  Mass (kg)  5.8  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$1,999.00
    Min. 13 days
  26. Screw type intact (extended) clamp SRN-3 (5-40)
    Eagle Clamp Screw type intact (extended) clamp SRN-3 (5-40)
    An omnidirectional, intact and lightweight clamp exclusively for tensioning. Applications for vertical hanging, lifting, transportation, reversal, rotation, welding, assembly, construction, mounting, press processing, bending processing, applicable members: steel plate, shaped steel, flat steel, ... Read More
    Trusco Part No.  515-9679  Specification  ISO9001 certified factory  Maximum Working Load (t)  Material  High tensile strength steel  Effective dimension (mm)  5~40 
    Discontinued
  27. Intact clamp 0. 5Ton
    ELEPHANT CHAIN BLOCK Intact clamp 0. 5Ton
    Trusco Part No.  851-6247 
    Discontinued
  28. Intact clamp 1Ton
    ELEPHANT CHAIN BLOCK Intact clamp 1Ton
    Clamp scratches are prohibited in structure construction work that requires a high degree of safety. Unlike conventional intact clamps, it can be used like a normal clamp with one-touch operation. In the unlikely event that the work slips due to an impact, the toothed emergency cam operates insta... Read More
    Basic Operating Load (ton)  1.0  Mass (kg)  10.7  Dimension E (mm)  202  Dimension A (mm)  26  Dimension F (mm)  405  Dimension G (mm)  55  Dimension H (mm)  56  Dimension B (mm)  63  Trusco Part No.  851-6248  Dimension C (mm)  90  Material (Body)  Steel  Specification  Vertical hanging type 
    Discontinued
  29. Screw type intact (exclusive tension) clamp SRN-1. 5 (5-30)
    Eagle Clamp Screw type intact (exclusive tension) clamp SRN-1. 5 (5-30)
    Trusco Part No.  515-9661 
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction