Drum Lifting Clamps
- Japan Clamp Drum can type clampDeveloped exclusively for standard drums (Φ570). Tie the drums with one touch. Please use 300C type for drums with lids.Effective dimension (mm) (Use) Φ570 Basic Operating Load (ton) 1.0 Trusco Part No. 106-5581 Mass (kg) 13.0 Dimension G (mm) 16 Dimension C (mm) 27 Dimension E (mm) 50 Dimension B (mm) 520 Dimension A (mm) 572 Dimension t (mm) 6 Dimension F (mm) 650from S$689.90Min. 3 days
- SUPER TOOL Drum hanging clampEasy to lift chimes (edges) of steel and fiber drums and other drums without a top plate (lid) with a one-touch grip. Easy vertical and horizontal hanging and reversing work of drums. The main body is tough and has outstanding durability due to the optimum heat treatment process by die forging of... Read MoreCapacity (ton) 0.5 Clamping Width (mm) 0~18 Trusco Part No. 103-8028 Mass (kg) 2.0from S$539.90Min. 2 days
- Eagle Clamp Drum suspension clamp DLV-500kgSince it grabs one edge of the drum, it can be used regardless of the diameter of the drum. Lifting and transporting drums * Be sure to carry out inspections before starting work, and do not use clamps that are malfunctioning, deformed, worn, or damaged in the main body or parts. * Never hang a s... Read MoreOperating Load (ton) (Maximum) 0.5 Operating Load (kg) 100~500 Mass (kg) 7.8 Trusco Part No. 851-6148 Material High tensile strength steel Specification ISO9001 certified factory Effective dimension (mm) Φ500~700from S$999.00Min. 2 days
- MIKI NETSUREN DV-ARM type 1 / 2TON drum can suspension clampBasic Operating Load (ton) 0.5 Operating Load (ton) 1/2 Clamping Width (mm) 1~3.5 Dimension D (mm) 40 Trusco Part No. 448-6251 Dimension L (mm) 486 Dimension H (mm) 575 Mass (kg) 7.2from S$749.90Min. 3 days
- MIKI NETSUREN DV type 1 / 2TON drum can suspension clampBasic Operating Load (ton) 0.5 Mass (kg) 1.3 Operating Load (ton) 1/2 Clamping Width (mm) 1~3.5 Dimension H (mm) 200 Dimension D (mm) 40 Trusco Part No. 448-6242 Dimension L (mm) 87from S$449.90Min. 32 days
- Eagle Clamp Drum can hanging clampEconomical and dedicated clamp ideal for stable movement of drums Lifting and transportationOperating Load (kg) (Minimum to maximum) 100 to 500 Dimension B (mm) 25 Dimension C (mm) 564~594 Dimension A (mm) 575~625 Dimension E (mm) 75 Applicable Materials Drumfrom S$1,499.00Min. 5 days
- Eagle Clamp Drum can hanging clampFor vertical drum cans that can be easily used like a cam clamp Lifting / transporting / raisingOperating Load (kg) (Minimum to maximum) 100 to 500 Dimension M (mm) 10 Dimension D (mm) 114 Dimension H (mm) 116 Dimension I (mm) 148 Suitable Thickness of Workpiece (mm) 1~20 Mass (kg) 2.6 Dimension A (mm) 20 Dimension L (mm) 223~266 Dimension F (mm) 31 Dimension G (mm) 32 Dimension C (mm) 33 Dimension N (mm) 40 Dimension J (mm) 40R Dimension B (mm) 61 Dimension E (mm) 85 Dimension K (mm) Φ50from S$989.90Min. 5 days
- ESCO 0.5 Ton drum clampOperating Load (ton) 0.5 Mass (kg) 1.3 Overall Length (mm) 200 Esco Part No. EA984DR-1from S$579.90Min. 4 days
- Eagle Clamp Drum can hanging clampVertical suspension clamp that grabs one edge of the drum can along the side. Can be used regardless of the diameter of the drum can. When the diameter is 600 mm, it can be lifted straight. Strong grip force proportional to the lifting load Easy to put on and take off, lightweight and simple stru... Read MoreOperating Load (kg) (Minimum to maximum) 100 to 500 Dimension J (mm) 114 Dimension E (mm) 140 Dimension K (mm) 200 Dimension C (mm) 320 Dimension A (mm) 33 Dimension D (mm) 332 Dimension F (mm) 434 Dimension B (mm) 48 Dimension H (mm) 493 Applicable Materials Drum Dimension G (mm) Φ12from S$1,399.00Min. 5 days
- Eagle Clamp Drum can suspension clamp DLWO-500kgOperating Load (kg) 500from S$1,499.00Min. 12 days