All Category

Steel Section Lifting Clamps

Other Related Pages

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. Shaped steel clamp
    SUPER TOOL Shaped steel clamp
    Shaped steel (H type, I type, C type, L type, T type steel, etc.) Horizontal suspension clamp for structures When shaped steel is hung, it becomes almost horizontal, so workability is good. There is no need to hold it by wearing it when the clamp is attached by the action of the spring. Moreover,... Read More
    Type  Horizontal clamp  Material  Special alloy steel 
    Rating:
    90%
    from S$329.90
    Min. 2 days
  2. Shaped steel clamp
    Eagle Clamp Shaped steel clamp
    Easy to remove balls with open lock Horizontal fishing, horizontal fishing, construction, transportation, reversal, rotation, welding, assembly, mounting, press processing, bending processing
    Dimension I (mm)  18 
    from S$869.90
    Min. 5 days
  3. Shaped steel clamp
    Eagle Clamp Shaped steel clamp
    Three types of universal shackles (omnidirectional hanging rings) that can be selected according to the application Latch-type locking device that works reliably (spring-type tightening mechanism) Automatic tightening mechanism that tightens with a force that is more than twice the suspension loa... Read More
    Dimension J (mm)  Dimension A (mm)  27 
    from S$1,199.00
    Min. 5 days
  4. Shaped steel clamp
    Eagle Clamp Shaped steel clamp
    With lock spring to improve sling workability Horizontal fishing, horizontal fishing, construction, transportation, reversal, rotation, welding, assembly, mounting, press processing, bending processing
    Dimension J (mm)  Dimension I (mm)  22 
    from S$989.90
    Min. 5 days
  5. Shaped steel clamp
    Eagle Clamp Shaped steel clamp
    V-type receiver: The receiver can lift both corners of the V-type suspended load according to the shape of the joint corner for the square column, and the joint with a flange length of 15 mm or more can be lifted (however, the non-welded part size is 10 mm or more). Horizontal hanging / horizonta... Read More
    Operating Load (kg)  (Minimum to maximum) 70 to 350  Dimension J (mm)  100  Dimension I (mm)  12  Dimension D (mm)  25  Dimension R (mm)  25  Dimension W2 (mm)  28  Mass (kg)  3.6  Dimension G (mm)  38  Dimension B (mm)  51  Dimension W1 (mm)  60 
    from S$1,299.00
    Min. 5 days
  6. Shaped steel clamp
    Eagle Clamp Shaped steel clamp
    Can be attached to a short flange (minimum 60 mm) Strong automatic tightening mechanism by suspension load Grip force is proportional to suspension load / Induction-hardened special alloy steel cam that does not cause unnecessary damage to the suspended load Long hanging ring that can be lifted a... Read More
    Dimension J (mm)  16 
    from S$899.90
    Min. 5 days
  7. Shaped steel clamp
    Eagle Clamp Shaped steel clamp
    Latch-type locking device that works reliably (spring-type tightening mechanism) Strong automatic tightening mechanism by suspension load Grip force is proportional to suspension load / Induction-hardened special alloy steel that does not damage the suspension load High-strength steel body with w... Read More
    from S$789.90
    Min. 5 days
  8. Shaped steel clamp
    Eagle Clamp Shaped steel clamp
    Can be used for I-shaped steel with a face width of 100 mm (for 0.5 ton) Latch-type locking device that works reliably (spring-type tightening mechanism) Strong automatic tightening mechanism by suspension load / Tighten with more than twice the suspension load / Grip force is proportional to the... Read More
    from S$999.00
    Min. 4 days
  9. Shaped steel clamp
    Eagle Clamp Shaped steel clamp
    Can be used for I-beams with a face width of 100 mm (for 0.35 tons and 0.5 tons) Latch-type locking device that works reliably (spring-type tightening mechanism) Strong automatic tightening mechanism by suspension load / Tighten with more than twice the suspension load / Grip force is proportiona... Read More
    from S$1,199.00
    Min. 5 days
  10. Shaped steel clamp
    Eagle Clamp Shaped steel clamp
    Lightweight type of cam with suspension hole Easy to handle with simple structure Strong automatic tightening mechanism by suspension load Tightening with a force more than twice the suspension load / Grip force is proportional to the suspension load / Induction hardening that does not damage the... Read More
    Dimension J (mm) 
    from S$979.90
    Min. 5 days
  11. Shaped steel clamp
    Eagle Clamp Shaped steel clamp
    Lightweight type of special alloy forged product Easy to handle with a simple structure Strong automatic tightening mechanism by suspension load Tightening with a force more than twice the suspension load / Grip force is proportional to the suspension load / Suspension load that does not damage t... Read More
    Dimension I (mm)  18 
    from S$539.90
    Min. 5 days
  12. Shaped steel clamp
    Eagle Clamp Shaped steel clamp
    Latch-type locking device that works reliably (spring-type tightening mechanism) Strong automatic tightening mechanism by suspension load Grip force is proportional to suspension load / Induction-hardened special alloy steel that does not damage the suspension load High-strength steel body with w... Read More
    Dimension J (mm)  114 
    from S$979.90
    Min. 5 days
  13. Clamp for shape steel suspension
    Japan Clamp Clamp for shape steel suspension
    Renfroe Clamp ・ This machine is a steel lifting tool developed by Renfroe of the United States.・ Concluded a technical assistance contract with Renflow Japan and domestically produced it.・ This product is covered by product compensation insurance. -The force gripped by the saw blade cam and co... Read More
    Type  Hanging 
    from S$799.90
    Min. 32 days
  14. Hand clamp
    Eagle Clamp Hand clamp
    A highly safe mechanism that grips members firmly to prevent manual injuries and accidents. Strong automatic tightening mechanism by suspension load. Grip force is proportional to suspension load. Ultra-lightweight (product weight 500g) and simple mechanism, so easy to handle and rotate. The tigh... Read More
    Operating Load (kg)  (Minimum to maximum) 12-60  Mass (kg)  0.5  Dimension D (mm)  10  Dimension A (mm)  13  Dimension H (mm)  136  Dimension K (mm)  16  Dimension C (mm)  17  Dimension B (mm)  20  Dimension G (mm)  20  Dimension I (mm)  28  Suitable Thickness of Workpiece (mm)  3~12  Dimension F (mm)  58  Dimension E (mm)  86  Dimension J (mm)  90 
    from S$179.90
    Min. 5 days
  15. Nippon clamp Shaped steel fishing clamp 1. 0t
    Japan Clamp Nippon clamp Shaped steel fishing clamp 1. 0t
    Ideal for moving, reversing, loading and unloading H-section and I-section steels, and hoisting and stacking beams and structures. High-impact dragonfly (reversal) work is also possible. Shaped steel such as H-shaped steel, I-shaped steel, and angle steel. * This clamp is a simple type clamp for ... Read More
    Basic Operating Load (ton)  1.0  Trusco Part No.  106-6226  Dimension L (mm)  193  Dimension H (mm)  280  Clamping Width (mm)  3~24  Dimension D (mm)  60  Dimension H2 (mm)  88 
    Discontinued
  16. Japan clamp Shaped steel fishing clamp 0. 5t
    Japan Clamp Japan clamp Shaped steel fishing clamp 0. 5t
    Ideal for moving, reversing, loading and unloading H-section and I-section steels, and hoisting and stacking beams and structures. High-impact dragonfly (reversal) work is also possible. Shaped steel such as H-shaped steel, I-shaped steel, and angle steel. * This clamp is a simple type clamp for ... Read More
    Basic Operating Load (ton)  0.5  Trusco Part No.  106-6218  Dimension L (mm)  166  Dimension H (mm)  238  Clamping Width (mm)  3~22  Dimension D (mm)  50  Dimension H2 (mm)  70 
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction