All Category

Lifting Beams

View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. KT hanging bottle
    KONDOTEC KT hanging bottle
    Light weight, easy to carry and store. Since the hanging height is kept low, it is easy to load onto trucks in warehouses with low ceiling heights. The sling at the bottom of the main unit can be changed, and it can be used in combination with a grab hook or belt sling.
    RoHS directive (corresponding to 10 substances)  Correspondence  Length (m)  [Balance] 1 
    from S$269.90
    Min. 2 days
  2. 2-point lifting scale
    SUPER TOOL 2-point lifting scale
    A dedicated balance for safe and well-balanced lifting work. Balance for hanging panel for housing. * Since it is a textile product, there may be some errors in the dimensions.
    Material  Special steel 
    Rating:
    80%
    from S$389.90
    Min. 2 days
  3. Scale
    SUPER TOOL Scale
    It is a new design that can effectively use Yang. It is convenient because the span can be adjusted according to the size and length of the lifted object. Convenient for lifting long objects and maintaining balance.
    Basic Operating Load (ton)  Dimension H (mm)  137  Mass (kg)  16  Trusco Part No.  381-2812  Specification  Span position / 500mm ・ 1000mm  Material  Special steel 
    from S$599.90
    Min. 2 days
  4. Balance for drum lift clamp
    SUPER TOOL Balance for drum lift clamp
    Balance for exclusive use of drum lift clamp (DLC0.5). 2 hanging widths (L1 and L2)
    Capacity (ton)  Dimension T (mm)  100  Mass (kg)  Dimension L (mm)  675  Trusco Part No.  813-0648 
    from S$539.90
    Min. 2 days
  5. Pallet tool 1.5TON 2 width stoppers
    H.H.H. Mfg. Pallet tool 1.5TON 2 width stoppers
    Operating Load (ton)  1.5 
    from S$329.90
    Min. 5 days
  6. Super balance
    SUPER TOOL Super balance
    It is a new design that can effectively use the lift. (H: Secure lift) It is convenient because the span can be adjusted according to the size and length of the lifted object. Convenient for lifting long objects and maintaining balance.
    Specification  (Span position) 500 ・ 1000mm  Dimension H (mm)  175  Basic Operating Load (ton)  Mass (kg)  28  Trusco Part No.  381-2821  Material  Special steel 
    from S$899.90
    Min. 5 days
  7. 2 hanging scales
    H.H.H. Mfg. 2 hanging scales
    For wood clamps only. Please use when hanging a long object.
    Operating Load (kg)  500 
    from S$479.90
    Min. 5 days
  8. Wooden beam hanging clamp
    Eagle Clamp Wooden beam hanging clamp
    Simple operation wooden beam lifting clamp Lifting and transporting wooden beams
    Operating Load (kg)  (Minimum to maximum) 40 to 200  Dimension H (mm)  100  Suitable Thickness of Workpiece (mm)  105~125(A)  Dimension B (mm)  128  Dimension E (mm)  159  Dimension W2 (mm)  23  Dimension C (mm)  240  Dimension F (mm)  270~315  Mass (kg)  3.4  Dimension D (mm)  32  Dimension W1 (mm)  32  Dimension G (mm)  59  Dimension A (mm)  96  Applicable Materials  Wood beams  Dimension I (mm)  Φ10 
    from S$899.90
    Min. 5 days
  9. Pallet tool Strong fixing bracket
    H.H.H. Mfg. Pallet tool Strong fixing bracket
    Even pallets with poor weight balance can be lifted stably. Since the pallet bar is inserted into the square frame, it will not come off. A screw hole is provided on the upper surface, and it can be fixed to the pallet bar back and forth by tightening the bolt. The maximum width can be adjusted f... Read More
    Mass (kg)  10  Trusco Part No.  217-3482  Width (mm)  25  Overall Length (mm)  970  Bolt (mm)  M10 
    from S$899.90
    Min. 12 days
  10. Two hanging sling for balance
    H.H.H. Mfg. Two hanging sling for balance
    Please use in combination with the pallet tool balance PNT15. For lifting pallets.
    from S$149.90
    Min. 12 days
  11. Pallet tool 1.5TON standard set
    H.H.H. Mfg. Pallet tool 1.5TON standard set
    It is a system that enables efficient lifting and loading work with the pallet loaded.
    Operating Load (ton)  1.5  Mass (kg)  19  Trusco Part No.  756-6514 
    Discontinued
  12. Pallet tool 1.5TON Pallet bar (1.2m), 2 x 50mm square
    H.H.H. Mfg. Pallet tool 1.5TON Pallet bar (1.2m), 2 x 50mm square
    Operating Load (ton)  1.5 
    Discontinued
  13. Scale
    SUPER TOOL Scale
    Discontinued
  14. Pallet Tool Pallet Bar
    H.H.H. Mfg. Pallet Tool Pallet Bar
    Bulky cargo and net pallets can also be lifted. For lifting pallets.
    Length (m)  1.4  Mass (kg)  14  Trusco Part No.  217-3489  Width (mm)  50 square 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction