All Category

Heavy Duty Hooks

A heavy hook is a metal fitting used when hanging or hanging an object. The main usage environment is a site where heavy objects such as factories and construction sites need to be moved. Many hooks are claw-shaped, with parts called latches that keep the hooks from coming off. There are various types, such as eye hooks that can be easily hung and removed, swivel hooks that rotate according to the twist of the rope, and foundry hooks that can handle thicker objects. The material is mainly made of special alloy steel with high durability, and many hooks have a color that can be noticed in the field.
View : Grid List
Filter

Items 1 - 40 of 396

Set Ascending Direction
  1. Spring hook metal fittings
    Taiyo Seiki Iron Works Spring hook metal fittings
    The rivets and springs are made of stainless steel. * Please check the working load.
    Rating:
    80%
    from S$5.99
    Min. 2 days
  2. Hook with forged ring (with safety lever)
    KONDOTEC Hook with forged ring (with safety lever)
    Due to stamping forging, hooks with very strong and accurate dimensions are formed.
    Safety Factor  5 times  Breaking Stress (kg/mm2 50  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  3. Heavy hook forged (no slip-off)
    Mizumoto Machine Mfg. Heavy hook forged (no slip-off)
    Material  SUS304  Type  Without losing 
    from S$44.99
    Min. 2 days
  4. DL-B type hook
    MIKI NETSUREN DL-B type hook
    As it is stamped and forged, it is lightweight. * We do not deliver to private homes (detached houses / apartments).
    from S$169.90
    Min. 10 days
  5. Eye hook with latch
    H.H.H. Mfg. Eye hook with latch
    Standard hanging hook. I am working on plating. Tip fittings for wire ropes, chains, etc.
    Material  Steel  Specification  With latch 
    Rating:
    94%
    from S$8.99
    Min. 2 days
  6. Heavy Duty Hook with Latch
    Taiyo Seiki Iron Works Heavy Duty Hook with Latch
    The surface is coated with an environmentally friendly "non-chrome coating" (orange) that removes harmful chrome. Has excellent strength and wear resistance. For slinging and hanging ropes.
    Specification  With latch 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  7. Hook (with latch)
    Taiyo Seiki Iron Works Hook (with latch)
    You can prevent the rope from coming off and getting caught in the structure. Damage to the rope can be reduced by making the eye ring part larger R. For slinging and hanging ropes.
    Safety Factor  5 times  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Special alloy steel  Specification  With latch 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  8. Eye Hook without Latch
    H.H.H. Mfg. Eye Hook without Latch
    A standard hanging hook.
    Specification  Without latch 
    Rating:
    96%
    from S$5.69
    Min. 2 days
  9. S-shaped hook esbiner (made of stainless steel)
    NiteIze S-shaped hook esbiner (made of stainless steel)
    A stainless steel S-shaped carabiner that is resistant to rust and has a rich design. Two hooks that are hard to come off allow for versatile use. For hanging tools, cables, etc. from small items.
    Material  Stainless steel 
    Rating:
    88%
    from S$7.19
    Min. 2 days
  10. Simple Pulley Simple Snatch (without Becket, Snatch Type)
    H.H.H. Mfg. Simple Pulley Simple Snatch (without Becket, Snatch Type)
    It is small and lightweight and easy to carry. It can be opened and closed with one-touch operation. Lifting and pulling of luggage etc. through a rope.
    Number of Pulley  Specification  Snatch type, no becket 
    Rating:
    96%
    from S$47.99
    Min. 2 days
  11. C Kang
    O.H. Industrial C Kang
    It is a forged product and has been heat treated. It is safe because it has a stopper. It is also very convenient for joining wire ropes, joining wire ropes and slings, and other slinging work.
    Dimension C (mm)  17 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  12. Super lock hook (with swivel, latch lock type)
    SUPER TOOL Super lock hook (with swivel, latch lock type)
    With a swivel eye, the wire rope etc. can be returned smoothly and the iron plate etc. can be prevented from rotating. When hoisting, the closing lock is automatically applied and it is safe without coming off the work. For transporting and constructing iron plates and for direct hanging work as ... Read More
    Dimension C (mm)  105  Dimension D (mm)  47  Finish  Baking  Specification  Latch lock type with swivel  Material  Special alloy steel 
    Rating:
    100%
    from S$389.90
    Min. 2 days
  13. Slim hook (with safety lever)
    O.H. Industrial Slim hook (with safety lever)
    With a wide frontage and a slim body, it is easy to hang on half-cut drums and can also be hung on small eyebolts. The 0.5t type can be hung on the M6 eyebolt, and the 1.0t type can be hung on the M8 eyebolt. By joining with a wire rope, it can be used in various ways.
    Dimension G (mm)  22  Material  S45C  Type  With latch  Specification  With safety lever 
    from S$16.99
    Min. 2 days
  14. e Hook
    Taiyo Seiki Iron Works e Hook
    It can be inserted into a small hole that could not be inserted with a conventional hook and lifted. It can be used in one size from M6 to M20 of eyebolts. As a normal hanging hook. Ideal for lifting machines and molds.
    Mass (kg)  0.28  Operating Load (ton)  0.63  Dimension B (mm)  10.5  Dimension A (mm)  112.5  Dimension C (mm)  25  Dimension E (mm)  33  Trusco Part No.  390-2889  Dimension F (mm)  40  Dimension G (mm)  45  Safety Factor  5 times  Dimension D (mm)  Material  Alloy steel  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  With latch  Dimension H (mm)  Φ13 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  15. Slim hook (without safety lever)
    O.H. Industrial Slim hook (without safety lever)
    With a wide frontage and a slim body, it is easy to hang on half-cut drums and can also be hung on small eyebolts. The 0.5t type can be hung on the M6 eyebolt, and the 1.0t type can be hung on the M8 eyebolt. By joining with a wire rope, it can be used in various ways.
    Material  S45C  Type  Without latch 
    Rating:
    60%
    from S$9.89
    Min. 2 days
  16. Snap hook shackle (made of stainless steel)
    Mizumoto Machine Mfg. Snap hook shackle (made of stainless steel)
    A shackle is combined with a standard spring hook. Since the shackle part rotates, the chain does not get entangled. As a connecting bracket for chains, wire ropes, etc., and as a joint for terminal brackets. For twisting chains etc.
    Rating:
    90%
    from S$22.99
    Min. 2 days
  17. Super lock hook
    SUPER TOOL Super lock hook
    Ideal for laying and removing iron plates, and for hanging wire ropes, sling belts, etc. The large opening makes it easy to install and remove. When lifted, it automatically locks and is safe and secure. The main body and shackle are die-forged with special alloy steel, and are tough and have out... Read More
    Finish  Baking  Material  Special alloy steel 
    Rating:
    93%
    from S$299.90
    Min. 2 days
  18. Simple type pulley simple yarding (shackle type)
    H.H.H. Mfg. Simple type pulley simple yarding (shackle type)
    The head is a shackle type. The sheave has bearings. Lifting and pulling of luggage etc. through a rope.
    Number of Pulley  Specification  Shackle type 
    Rating:
    95%
    from S$58.99
    Min. 2 days
  19. Swivel hook (with latch)
    H.H.H. Mfg. Swivel hook (with latch)
    Since it rotates 360 degrees, the rope etc. will not be twisted. For slinging work. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery lo... Read More
    Specification  With latch 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  20. C Kang CL
    H.H.H. Mfg. C Kang CL
    Please use it as a universal hook for connecting and mounting wires, belt slings, etc., squeezing, fixing the load of trucks, etc., and hanging tools.
    Material  S45C 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  21. Eye hook
    O.H. Industrial Eye hook
    It is a forged product that has been heat-treated. It is safe because it has a stopper. Joining with wire rope
    Rating:
    100%
    from S$19.99
    Min. 2 days
  22. Foundry hook (with latch)
    H.H.H. Mfg. Foundry hook (with latch)
    Since the mouth is wide and the hem is large, you can directly hook an iron plate or a large diameter object. Lifting the iron plate. Lifting of luggage for civil engineering, construction work, etc.
    Material  Special alloy steel  Specification  With latch 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  23. Lining plate hanging hook
    MIKI NETSUREN Lining plate hanging hook
    A hanging hook for lining boards on the street used for subway and sewage works. Since it is a stamped forged product, it is lightweight. It is extremely tough because it is heat-treated using special alloy steel.
    Mass (kg)  0.75  Basic Operating Load (ton) 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  24. Wire with hook
    ESCO Wire with hook
    It can be used for various purposes such as mounting and slinging.
    Operating Load (ton)  Hook Opening (mm)  20  Wire Rope Diameter (Φmm)  Specification  One suspension 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  25. Lining plate hook
    SUPER TOOL Lining plate hook
    Lightweight, simple and easy to use. Excellent durability due to optimal heat treatment. For lifting and construction of lining boards.
    Mass (kg)  0.95  Basic Operating Load (ton)  Dimension L (mm)  110  Dimension H (mm)  195  Dimension d (mm)  32  Trusco Part No.  327-3318  Dimension C (mm)  85  Specification  Used in pairs of 2 or more 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  26. V hook (with latch)
    Taiyo Seiki Iron Works V hook (with latch)
    It is a three-piece set of plate, spring, and spring pin.
    Material  Cast iron 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  27. Foundry hook (without latch)
    H.H.H. Mfg. Foundry hook (without latch)
    Since the mouth is wide and the hem is large, you can directly hook an iron plate or a large diameter object. Lifting the iron plate. Lifting of luggage for civil engineering, construction work, etc.
    Specification  Without latch 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  28. Clevis Sling Hook
    H.H.H. Mfg. Clevis Sling Hook
    Can be connected directly to the chain.
    Rating:
    87%
    from S$48.99
    Min. 5 days
  29. Hook with forged ring (with safety lever)
    KONDOTEC Hook with forged ring (with safety lever)
    Due to stamping forging, hooks with very strong and accurate dimensions are formed.
    Safety Factor  5 times  Breaking Stress (kg/mm2 50  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  30. V Hook with Latch
    Taiyo Seiki Iron Works V Hook with Latch
    You can prevent the rope from coming off and getting caught in the structure. Damage to the rope can be reduced by making the eye ring part larger R. For slinging and hanging ropes.
    Mass (kg)  0.18  Operating Load (ton)  0.32  Dimension H (mm)  12  Dimension I (mm)  13  Dimension C (mm)  20  Dimension E (mm)  24.5  Dimension G (mm)  30  Dimension F (mm)  32  Trusco Part No.  390-2897  Safety Factor  5 times  Dimension D (mm)  Dimension A (mm)  85  Dimension B (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Special alloy steel  Specification  With latch 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  31. Safety lever for repair
    O.H. Industrial Safety lever for repair
    For repairing the lever of slim hook (with safety lever)
    Mass (g)  20 
    from S$6.89
    Min. 2 days
  32. Hanging Hook for Forklift (With Latch)
    SUPER TOOL Hanging Hook for Forklift (With Latch)
    Just set it on the forklift claw and it can be used immediately. Installation is easy just by tightening the fixing bolts. Equipped with a swivel hook with a latch, the hook can be oriented freely and is safe from vibration.
    Suitable Fork Width (mm)  120~150  Capacity (ton)  Mass (kg)  24  Suitable Fork Thickness (mm)  38~65  Trusco Part No.  475-7700  Material  Special alloy steel  Hook Dimension (mm)  W37×ΦD65  Finish  Yellow baking 
    Rating:
    100%
    from S$959.90
    Min. 2 days
  33. C Kang
    O.H. Industrial C Kang
    Heat-treated with forged products Very convenient for joining wire ropes, joining wire ropes and slings, and other slinging work.
    Dimension C (mm)  24 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  34. e hook (with latch)
    Taiyo Seiki Iron Works e hook (with latch)
    Mass (kg)  0.6  Basic Operating Load (ton)  1.25  Dimension H (mm)  157.5  Dimension D (mm)  30  Dimension d (mm)  30  Dimension C (mm)  36  Safety Factor  5 times  Trusco Part No.  851-6329  Dimension L (mm)  99.5  Material  Alloy steel 
    from S$29.99
    Min. 2 days
  35. Stainless steel hook eye bolt (mm screw)
    Mizumoto Machine Mfg. Stainless steel hook eye bolt (mm screw)
    The conventional eyebolt has a hook that can be opened and closed, so you can pass things through after installation. Make the eyebolt a hook type and use it as a metal fitting for the terminal.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  36. Foundry hook
    MARTEC Foundry hook
    The opening is wider than the sling hook, making it ideal for hanging thick shafts. The wide opening of the hook makes it ideal for hanging thick shafts. Metal fittings for lifting iron plates and thick shafts.
    from S$58.99
    Min. 2 days
  37. Bar setter
    ELEPHANT CHAIN BLOCK Bar setter
    By giving the tip a crowbar function, labor saving work can be done using crane power. The 180 degree swing of the wire or chain connection prevents excessive force from being applied to the suspension ring when pulling, reversing, or pulling down the suspended load. Comes with a tip crowbar func... Read More
    Operating Load (ton)  (Bar tip) 1.6  Dimension L (mm)  155  Basic Operating Load (ton)  3.2  Dimension D (mm)  33  Dimension H (mm)  369  Mass (kg)  4.5  Dimension C (mm)  76  Specification  Safety factor 5 times or more  Material  Steel 
    Rating:
    100%
    from S$449.90
    Min. 2 days
  38. Double J type hook for 50mm
    ESCO Double J type hook for 50mm
    Dimension B (mm)  25  Dimension A (mm)  50  Dimension C (mm)  87.4  Operating Load (kg)  990  Esco Part No.  EA638FY-50  Material  Stainless steel (SUS316) 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  39. Stainless steel eye hook for 135Kg
    ESCO Stainless steel eye hook for 135Kg
    Operating Load (kg)  105  Jaw Opening (mm)  16.8  Overall Length (mm)  99  Esco Part No.  EA987GC-1 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  40. Stainless steel with heavy hook
    Himejiya Stainless steel with heavy hook
    It can be used as a terminal metal fitting for wire ropes, etc. for lifting luggage. With a latch (prevention), it prevents the object from coming off. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Dimension E (mm)  10  Mass (g)  125  Operating Load (kg)  150  Dimension S (mm)  16  Dimension L (mm)  22  Dimension d (mm)  Dimension D (mm)  Dimension H (mm)  80  Production method  Lost wax 
    from S$38.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 396

Set Ascending Direction