All Category

Snatch Block Pulleys

A pulley is a tool that makes it easy to lift and pull heavy loads by pulling a rope attached to the pulley. The fixed pulley is attached to the wall or pillar. There are also pulleys with hook-type bearings that are small and easy to carry. Depending on the application, ropes that are easy to attach and detach, those with a stopper, and types that can be easily expanded or moved are available. There are steel, stainless steel, and resin pulleys that can be used according to the purpose.
View : Grid List
Filter

Items 1 - 40 of 258

Set Ascending Direction
  1. Fixed Pulley Horizontal Type
    H.H.H. Mfg. Fixed Pulley Horizontal Type
    Please attach it to a wall or pillar and use it for lifting or pulling through a rope.
    Rating:
    87%
    from S$29.99
    Min. 2 days
  2. Saury pulley
    Taiyo Seiki Iron Works Saury pulley
    With bush * Please use below the working load.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$44.99
    Min. 2 days
  3. Fixed Pulley Vertical Type Integrated Type
    H.H.H. Mfg. Fixed Pulley Vertical Type Integrated Type
    Durable standard type Please attach it to a wall or pillar and use it for lifting or pulling through a rope. * Insert the rope from the tip.
    Rating:
    93%
    from S$28.99
    Min. 2 days
  4. Powerful pulley One car snatch (with becket)
    H.H.H. Mfg. Powerful pulley One car snatch (with becket)
    A strong and robust pulley. The hook is forged from special steel, and it is safe with a non-slip attachment. The sheave contains metal, and 75, 100, and 125 mm are equipped with oil metal (sintered oil-impregnated bearing). *We do not deliver to private homes (single-family homes and collective ... Read More
    Rating:
    90%
    from S$59.99
    Min. 2 days
  5. Rope Guide
    Mizumoto Machine Mfg. Rope Guide
    Dimension t (mm)  Dimension W (mm)  12  Wheel Diameter (mm)  18  Mass (g)  27  Dimension H (mm)  28.5  Dimension d (mm)  3.5  Dimension L2 (mm)  38  Dimension L1 (mm)  50  Pulley Groove Width (mm)  7.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    Rating:
    83%
    from S$12.99
    Min. 2 days
  6. Clamp pulley
    H.H.H. Mfg. Clamp pulley
    A pulley that can be directly attached to a single pipe (42.7-48.6Φ). * Check the strength and support distance of the pipe. Tighten the nuts firmly so that the pipes and clamp pulleys do not slip when pulled sideways.
    Operating Load (kg)  125  Suitable Pipe Diameter (Φmm)  42.7~48.6  Trusco Part No.  431-2147  Wheel Diameter (mm)  50  Suitable Rope Diameter (mm)  Mass (g)  850  Groove Width (mm)  Wheel / 10 
    Rating:
    93%
    from S$49.99
    Min. 2 days
  7. Semibrook (pulley)
    HILOGIK Semibrook (pulley)
    Pulley / Brook series
    Rating:
    88%
    from S$5.69
    Min. 2 days
  8. Hanging wheel
    IKURA SEIKI Hanging wheel
    It is a one-touch opening and closing type.
    Rating:
    100%
    from S$56.99
    Min. 2 days
  9. Powerful Pulley Sheave Casting
    H.H.H. Mfg. Powerful Pulley Sheave Casting
    Material  Steel  Specification  With oil-impregnated metal 
    Rating:
    96%
    from S$17.99
    Min. 2 days
  10. Yarding Block Shackle Type
    H.H.H. Mfg. Yarding Block Shackle Type
    Rating:
    93%
    from S$59.99
    Min. 2 days
  11. Otafuku pulley (with bearings) Shackle type 1 car (special steel forged sheave)
    Kamahara Iron Works Otafuku pulley (with bearings) Shackle type 1 car (special steel forged sheave)
    Wood removal for forests Civil engineering (cable crane / cable crane) construction General civil engineering construction work For ship cargo handling hoisting * The price of the hook neck type is 5% higher than that of the orf neck type (see the orf neck type for specifications). Please contact... Read More
    Surface Treatment  Unichrome 
    from S$97.99
    Min. 2 days
  12. Ordinary sheave
    H.H.H. Mfg. Ordinary sheave
    Replacement sheave for simple pulleys
    Material  Steel 
    Rating:
    84%
    from S$14.99
    Min. 2 days
  13. Pulley block
    H.H.H. Mfg. Pulley block
    Pulley made of resin (frame is made of stainless steel). Please use it for lifting and lowering and pulling lightweight objects by hanging it and passing it through a rope.
    Rating:
    97%
    from S$8.99
    Min. 2 days
  14. Simple snatch hook type bearing included
    H.H.H. Mfg. Simple snatch hook type bearing included
    Small size and easy to carry. * Be sure to use the simple snatch with the side plate closed.
    Rating:
    100%
    from S$59.99
    Min. 2 days
  15. Sheave with bearing
    H.H.H. Mfg. Sheave with bearing
    Replacement sheave for simple pulleys
    Material  Steel 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  16. 25mm Stainless Steel Pulley
    ESCO 25mm Stainless Steel Pulley
    Operating Load (kg)  20  Wheel Diameter (mm)  25  Mass (g)  35  Overall Length (mm)  58  Esco Part No.  EA987SF-25  Suitable Rope Diameter (mm)  Up to 7 
    Rating:
    94%
    from S$10.99
    Min. 2 days
  17. Powerful pulley Two-wheel snatch (with becket)
    H.H.H. Mfg. Powerful pulley Two-wheel snatch (with becket)
    A powerful and robust pulley. The hacker is forged from special steel and is safe because it has a stopper. The sheave contains metal, and 75mm.100mm125mm. Is equipped with oilless metal (sintered oil-impregnated bearing).
    Type  Hook type 
    Rating:
    80%
    from S$99.90
    Min. 2 days
  18. Powerful pulley sheave with bearing
    H.H.H. Mfg. Powerful pulley sheave with bearing
    Replacement sheave for powerful pulleys
    Material  Steel 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  19. Sheave
    H.H.H. Mfg. Sheave
    Replacement sheave for powerful pulleys
    Material  Steel  Specification  With oil-impregnated metal 
    Rating:
    95%
    from S$39.99
    Min. 2 days
  20. Iron Brook (pulley) Rotating type
    HILOGIK Iron Brook (pulley) Rotating type
    Pulley / Brook series
    Suitable Wire Diameter (Φmm)  8 or less  Mounting Hole Diameter (Φmm) 
    Rating:
    70%
    from S$14.99
    Min. 2 days
  21. Powerful pulley One car snatch (with becket)
    H.H.H. Mfg. Powerful pulley One car snatch (with becket)
    A powerful and robust pulley. The hacker is forged from special steel and is safe because it has a stopper. The sheave contains metal, and 75mm, 100mm, and 125mm are equipped with oilless metal (sintered oil-impregnated bearing). * The working load shown is the lifting load as a moving pulley. Wh... Read More
    Type  Off type 
    Rating:
    100%
    from S$66.99
    Min. 2 days
  22. Alps Snatch
    Asaka Industrial Alps Snatch
    Since the main parts are stamped forged products, the quality is uniform, stable strength is obtained, and it is excellent in safety. The sheave contains a large amount of grease and does not require long-term refueling. For lifting and pulling heavy objects * Check the pulley before use, and if ... Read More
    Type  Hook type 
    from S$169.90
    Min. 2 days
  23. Sanma Block (off type)
    H.H.H. Mfg. Sanma Block (off type)
    It is a powerful simple pulley.
    Dimension N (mm) 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  24. Fixed Pulley Door Car Type
    H.H.H. Mfg. Fixed Pulley Door Car Type
    Please attach it to a wall or pillar and use it for lifting or pulling through a rope.
    Number of Pulley 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  25. Otafuku pulley (with bearing), one off-wheel neck type (special steel forged sheave)
    Kamahara Iron Works Otafuku pulley (with bearing), one off-wheel neck type (special steel forged sheave)
    Wood removal for forests Civil engineering (cable crane / cable crane) construction General civil engineering construction work For ship cargo handling hoisting
    Surface Treatment  Unichrome 
    from S$119.90
    Min. 2 days
  26. Fixed Block (Vertical Type 1 wheel)
    H.H.H. Mfg. Fixed Block (Vertical Type 1 wheel)
    It is a small and compact design.
    Material  Iron  Included Bearing  bearing 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  27. Simple Yarding with hook type bearing
    H.H.H. Mfg. Simple Yarding with hook type bearing
    Small size and easy to carry.
    from S$59.99
    Min. 2 days
  28. Otafuku pulley (with bearing) Shackle type 1 car (high frequency quenching sheave)
    Kamahara Iron Works Otafuku pulley (with bearing) Shackle type 1 car (high frequency quenching sheave)
    Wood removal for forests Civil engineering (cable crane / cable crane) construction General civil engineering construction work For ship cargo handling hoisting * The price of the hook neck type is 5% higher than that of the orf neck type (see the orf neck type for specifications). Please contact... Read More
    Rating:
    80%
    from S$129.90
    Min. 2 days
  29. 6mm Rope Guide
    ESCO 6mm Rope Guide
    Wheel Diameter (mm)  18  Operating Load (kg)  20  Mass (g)  35  Mounting Hole Diameter (Φmm)  Base Dimensions (mm)  50×12  Esco Part No.  EA987SJ-1  Material  Stainless steel (SUS304)  Suitable Rope Diameter (mm)  ~6 
    from S$21.99
    Min. 2 days
  30. Simple Pulley Shackle Type
    TRUSCO Simple Pulley Shackle Type
    The head is a shackle type. The sheave has bearings. Lifting and pulling of luggage through a rope.
    Number of Pulley  Material  Steel 
    Rating:
    93%
    from S$59.99
    Min. 2 days
  31. Fixed pulley vertical type separation type
    H.H.H. Mfg. Fixed pulley vertical type separation type
    The rope can be easily attached and detached. Please attach it to a wall or pillar and use it for lifting or pulling through a rope.
    Operating Load (kg)  125  Wheel Diameter (mm)  50 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  32. Nairatron sheave injection molding sheave (with groove)
    Mitsubishi Chemical Advanced Materials (Former Polypenco) Nairatron sheave injection molding sheave (with groove)
    Specification  (Sea Blessing) 20  Type  With groove 
    from S$38.99
    Min. 2 days
  33. Iron Brook (pulley) Fixed type
    HILOGIK Iron Brook (pulley) Fixed type
    Pulley / Brook series
    from S$14.99
    Min. 2 days
  34. Powerful pulley [1 car]
    ESCO Powerful pulley [1 car]
    Material  Steel  Specification  With becket 
    from S$79.99
    Min. 2 days
  35. Simple snatch hook type 2 cars
    H.H.H. Mfg. Simple snatch hook type 2 cars
    Small size and easy to carry. * Be sure to use the simple snatch with the side plate closed.
    Dimension E (mm)  10  Mass (g)  1000  Dimension F (mm)  16  Overall Length A (mm)  192  Operating Load (kg)  250  Wheel Diameter (mm)  50  Thickness C (mm)  57  Width B (mm)  58  Dimension D (mm)  60  Dimension G (mm) 
    from S$66.99
    Min. 2 days
  36. Normal sheave stainless steel
    H.H.H. Mfg. Normal sheave stainless steel
    Replacement sheave for simple pulleys
    Dimension D (mm)  10  Dimension G (mm)  12  Dimension C (mm)  16  Dimension B (mm)  18  Dimension A (mm)  50  Material  Stainless steel 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  37. Rope sheave
    NBK (Nabeya Bi-tech Kaisha) Rope sheave
    Standard product for crane sheaves and ecolyzer sheaves. * Retaining rings are not included in sizes with bearing outer diameters exceeding 150 mm.
    from S$99.90
    Min. 4 days
  38. 100mm / 1ton pulley (with bearing)
    ESCO 100mm / 1ton pulley (with bearing)
    Operating Load (ton)  Mass (kg)  1.8  Wheel Diameter (mm)  100  Overall Length (mm)  225  Esco Part No.  EA987HC-100B  Material  Steel  Suitable Rope Diameter (mm)  ~10 
    from S$89.99
    Min. 6 days
  39. 25mm [Stainless steel] pulley block
    ESCO 25mm [Stainless steel] pulley block
    Operating Load (kg)  25  Wheel Diameter (mm)  25  Mass (g)  30  Suitable Rope Diameter (mm)  5~7  Overall Length (mm)  63  Esco Part No.  EA987S-1  Material  Stainless steel (SUS304)  Specification  Swivel type (360 ° rotation) 
    from S$23.99
    Min. 2 days
  40. Pulley block
    H.H.H. Mfg. Pulley block
    Pulley made of resin (frame is made of stainless steel). Attach it to a wall or pillar, and use it to lift or pull lightweight objects through a rope.
    Maximum Working Load (kg)  10  Wheel Diameter (mm)  30  Width (mm)  31  Groove Width (mm)  Overall Length (mm)  85 
    from S$11.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 258

Set Ascending Direction