All Category

Wire Rope Clips / Eye Bolts / Eye Nuts

Wire clips and eyebolts are logistics goods that are used to hang by connecting to wires. Since many wire clips and eyebolts have ring-shaped tips, ropes and chains can also be connected. Many of them are plated and stainless steel, so their durability is strong. It is used not only for lifting but also for towing automobiles, and there are rare opportunities to see it everyday. Many of them are relatively inexpensive, and can be used when you want to hang heavy objects even in ordinary households.
View : Grid List
Filter

Items 1 - 40 of 725

Set Ascending Direction
  1. Eyebolt Stainless Steel
    MonotaRO Eyebolt Stainless Steel
    The ring-shaped head is convenient for use through ropes, chains, wires, etc. * Check the working load and use within that range. * Please refrain from reusing products for which the degree of deterioration due to fatigue and aging and the usage history are not clear, as it may disrupt safe work.... Read More
    Material  Stainless steel (SUS304) 
    Rating:
    93%
    from S$3.69
    Min. 2 days
  2. Eyebolt
    MonotaRO Eyebolt
    Since it is treated with trivalent chrome, it is kind to the human body and nature. Also improved corrosion resistance. The ring-shaped head is convenient for use through ropes, chains, wires, etc. * Please check the working load and use within that range. * Please refrain from reusing products f... Read More
    Material  Carbon steel (SS400)  Surface Treatment  Trivalent chromium 
    Rating:
    90%
    from S$1.89
    Min. 2 days
  3. Eye Nut
    MonotaRO Eye Nut
    Since it is treated with trivalent chrome, it is kind to the human body and nature. Also improved corrosion resistance. The ring-shaped head is convenient for use through ropes, chains, wires, etc. * Check the working load and use within that range. * Please refrain from reusing products for whic... Read More
    Material  SS400  Surface Treatment  Trivalent chromium 
    Rating:
    100%
    from S$2.69
    Min. 2 days
  4. Stainless steel eye nut
    Geo. Prince Takeshita Stainless steel eye nut
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Electrical equipment
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Electrolytic polishing  Material  Stainless steel (SUS-304) 
    Rating:
    96%
    from S$5.89
    Min. 2 days
  5. Eye bolt (W thread)
    KONDOTEC Eye bolt (W thread)
    It is a convenient product as a hanging piece.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron  Surface Treatment  Unichrome 
    Rating:
    93%
    from S$3.89
    Min. 2 days
  6. Eye bolt
    Iwata Mfg. Eye bolt
    Ideal for hanging using screw holes. You can hang and mask at the same time.
    Material  Iron  Surface Treatment  Unichrome 
    Rating:
    73%
    from S$3.29
    Min. 2 days
  7. Steel Long Eyebolt
    TRUSCO Steel Long Eyebolt
    Since the neck is long, it can be used for thick parts. Hex nut
    Material  Stainless steel (SUS304)  Surface Treatment  Unichrome 
    Rating:
    96%
    from S$2.09
    Min. 2 days
  8. Iron eyebolt
    Geo. Prince Takeshita Iron eyebolt
    Electrical equipment
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Galvanized colored chromate treatment  Included Accessories  Hexagon nut x 1 
    Rating:
    97%
    from S$1.69
    Min. 2 days
  9. Long eye bolt (mm thread)
    Mizumoto Machine Mfg. Long eye bolt (mm thread)
    Material  Stainless steel (SUS304) 
    Rating:
    87%
    from S$3.89
    Min. 2 days
  10. Eye nut (M thread) Unichrome plating
    KONDOTEC Eye nut (M thread) Unichrome plating
    Very convenient as a hanging piece.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$5.99
    Min. 2 days
  11. Eye nut (breast screw) unichrome plating
    KONDOTEC Eye nut (breast screw) unichrome plating
    Very convenient as a hanging piece.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Iron (SS400) / Unichrome plating 
    Rating:
    73%
    from S$5.39
    Min. 2 days
  12. Eyebolt (Millimeter Screw)
    TRUSCO Eyebolt (Millimeter Screw)
    Since the head of the bolt is ring-shaped, it can be used through ropes, chains, wires, etc. For general cargo handling such as lifting machinery and equipment.
    Material  Steel  Surface Treatment  Unichrome  Specification  With mm type hex nut 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  13. Stainless steel eye nut
    TAKIGEN MFG Stainless steel eye nut
    Cubicles / distribution board
    Surface finish  Electrolytic polishing  Material  Stainless steel sheet (SUS304) 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  14. Stainless Eye Nut Millimeter Screw
    FIRST Stainless Eye Nut Millimeter Screw
    Type of Thread  Metric screw  Material  Stainless steel 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  15. Iron eyebolt
    HOSHIMOTO Iron eyebolt
    Distribution boards, distribution boards, control boards, machine tools, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron (SS)  Surface Treatment  Trivalent chromate plating 
    Rating:
    93%
    from S$1.39
    Min. 2 days
  16. Stainless steel eye nut
    Himejiya Stainless steel eye nut
    For lifting molds and equipment, and general cargo handling. The nut head is a ring and can be used through chains, wires, ropes, etc. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Rating:
    100%
    from S$7.39
    Min. 2 days
  17. Ainut
    TAKIGEN MFG Ainut
    Cubicles / distribution board
    Material  Rolled steel for general structure (SS)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  18. Ainut
    aiai Ainut
    Connecting metal fittings used for civil engineering, construction, machinery, etc.
    Material  Steel (SS400) 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  19. Iron eye nut
    Geo. Prince Takeshita Iron eye nut
    Electrical equipment
    Finish  Galvanized colored chromate treatment 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  20. Ainut
    NANIWA Ainut
    Specification  Forged products  Material  Steel 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  21. Stainless Eye Nut
    FIRST Stainless Eye Nut
    Type of Thread  Inch screw  Material  Stainless steel (SUS304) 
    from S$5.39
    Min. 2 days
  22. Eye Nut, Steel
    TRUSCO Eye Nut, Steel
    Since the head of the nut is ring-shaped, it can be used through ropes, chains, wires, etc. Lifting of machinery and equipment
    Specification  Inch type, mm type  Material / Finish  Iron (SS400) / Unichrome plating 
    from S$8.39
    Min. 2 days
  23. Ainut ZU
    YAHATA NEJI Ainut ZU
    Original pack product [Refilled in an amount that matches the price that is easy to buy. ]
    Material  Iron  Surface Treatment  UNIQLO plating 
    from S$14.99
    Min. 2 days
  24. Chief eyebolt
    TAKIGEN MFG Chief eyebolt
    Cubicles / distribution board
    Dimension L (mm)  50  Material  Rolled steel for general structure (SS)  Surface Treatment  Zinc plating chromate treatment (MFZn-C) 
    from S$2.99
    Min. 2 days
  25. Cap Eye Nut
    Mizumoto Machine Mfg. Cap Eye Nut
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel SUS304 
    from S$13.99
    Min. 14 days
  26. Stainless steel eye nut M thread
    KONDOTEC Stainless steel eye nut M thread
    from S$6.89
    Min. 2 days
  27. M4 stainless steel eye nut
    ESCO M4 stainless steel eye nut
    Dimension L (mm)  10  Operating Load (kg)  20  Dimension D (mm)  Esco Part No.  EA638BN-4  Thread Size  M4  Material  Stainless steel (SUS304) 
    from S$12.99
    Min. 2 days
  28. M10x160mm Stainless Steel Long Eye Bolt
    ESCO M10x160mm Stainless Steel Long Eye Bolt
    Operating Load (kg)  150  Dimension B (mm)  160  Dimension L (mm)  24  Dimension D (mm)  Esco Part No.  EA638ME-10  Nominal Size of Screw  M10  Included Accessories  One hexagon nut and one round washer  Material  Stainless steel (SUS304) 
    from S$22.99
    Min. 2 days
  29. Eyenut SUS304
    NANIWA Eyenut SUS304
    Specification  Forged products  Material  Stainless steel (SUS304) 
    from S$9.79
    Min. 2 days
  30. M10x17mm eye bolt (galvanized)
    ESCO M10x17mm eye bolt (galvanized)
    Esco Part No.  EA638SR-3  Thread Diameter (mm)  M10  Surface Treatment  Zinc plating 
    from S$2.59
    Min. 2 days
  31. Ring nut
    Mizumoto Machine Mfg. Ring nut
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    from S$17.99
    Min. 4 days
  32. M8X30mm Full Screw Eyebolt (Right-hand Thread / Stainless Steel)
    ESCO M8X30mm Full Screw Eyebolt (Right-hand Thread / Stainless Steel)
    Mass (g)  22  Dimension c2 (mm)  30  Dimension b (mm)  40  Hole Diameter (Φmm)  8.1  ring thickness (mm)  Esco Part No.  EA638SB-8  Thread Diameter (mm)  M8  Specification  Right-handed screw  Material  Stainless steel 
    from S$6.49
    Min. 2 days
  33. Ring Nut (Millimeter Screw)
    Mizumoto Machine Mfg. Ring Nut (Millimeter Screw)
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    Rating:
    100%
    from S$19.99
    Min. 4 days
  34. Ainut
    aiai Ainut
    Connecting brackets used for ships, civil engineering, construction, machinery, etc. * Do not use beyond the indicated load. * Avoid using in an extreme impact or twisted state as the strength will decrease. * Do not use worn or deformed items. * Be sure to tighten and install.
    from S$13.99
    Min. 8 days
  35. Stainless Steel Long Eye Bolt B Type
    Himejiya Stainless Steel Long Eye Bolt B Type
    It can be used in places where the neck is long and thick. The bolt head is a ring and can be used through chains, wires, ropes, etc. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Dimension L (mm)  16  Mass (g)  29  Dimension H (mm)  31  Dimension D (mm)  Operating Load (kg)  50  Dimension B (mm)  60  Thread Diameter (mm)  M6  Material  Stainless steel 
    from S$14.99
    Min. 7 days
  36. M10 Eye nut (forged)
    ESCO M10 Eye nut (forged)
    Esco Part No.  EA638SP-10  Thread Size  M10 
    from S$5.89
    Min. 4 days
  37. Stainless steel eye nut
    Mizumoto Machine Mfg. Stainless steel eye nut
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.69
    Min. 4 days
  38. Crosby slide lock
    Crosby Crosby slide lock
    Can be installed and removed without tools Lifting work such as molds Horizontal lifting work with eyebolts
    from S$289.90
    Min. 4 days
  39. M42x63mm eye bolt (galvanized)
    ESCO M42x63mm eye bolt (galvanized)
    Esco Part No.  EA638SR-10  Thread Diameter (mm)  M42  Surface Treatment  Zinc plating 
    from S$119.90
    Min. 4 days
  40. 0. 75ton / M12x18mm rotating eyebolt
    ESCO 0. 75ton / M12x18mm rotating eyebolt
    Mass (kg)  0.2  Operating Load (ton)  0.75  Thread Diameter (mm)  M12×18  Material  Nickel chrome molybdenum steel  Specification  With dedicated key 
    from S$169.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 725

Set Ascending Direction