All Category

Shackles

View : Grid List
Filter

Items 1 - 40 of 834

Set Ascending Direction
  1. Powerful long shackle screw-in type
    KONDOTEC Powerful long shackle screw-in type
    * Because it is a screw-in type, avoid using it in such a way that the pin rotates under load. (Example: Repeated hanging work using a belt sling, etc.) For pulling out steel sheet piles, etc., use a strong long shackle with bolts and nuts or a hyper type strong long shackle. Make sure the pins a... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$48.99
    Min. 2 days
  2. Super strong shackle
    KONDOTEC Super strong shackle
    The ultra-strong shackle is a high-quality product that has been carefully forged from structural alloy steel and heat-treated (quenched and tempered). It has excellent strength and wear resistance, so it is also excellent in safety. (SB / BB type only.)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$32.99
    Min. 5 days
  3. Fixed snap shackle
    Mizumoto Machine Mfg. Fixed snap shackle
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (SUS304) 
    from S$29.99
    Min. 2 days
  4. Powerful long shackle tough slim
    Taiyo Seiki Iron Works Powerful long shackle tough slim
    It is a standard product that is safe, lightweight, and tough. Used for cargo handling work and pulling out sheet piles. * Please use below the working load.
    Dimension B (mm)  40  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$89.99
    Min. 2 days
  5. Strong long shackle
    Taiyo Seiki Iron Works Strong long shackle
    The main body and pin are integrated. Comes with a pin drop prevention function. Ideal for work in high places. For cargo handling work, sheet pile pulling out, and high-altitude work
    Specification  Fall-off prevention type  Material  Special alloy steel 
    from S$85.99
    Min. 2 days
  6. JIS shackle M grade black
    Taiyo Seiki Iron Works JIS shackle M grade black
    A standard shackle. It is available in a wide variety of sizes and can be used for various purposes. Used as cargo handling and connecting metal fittings for luggage in civil engineering and construction work.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  SC 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  7. 25.0ton powerful bow shackle
    ESCO 25.0ton powerful bow shackle
    Dimension L (mm)  178  Operating Load (ton)  25  Dimension D1 (mm)  44  Dimension B (mm)  73  Esco Part No.  EA638NB-14  Thread Size  M52  Material  Steel  Surface Treatment  Zinc plating 
    from S$349.90
    Min. 4 days
  8. 35.0ton strong bow shackle
    ESCO 35.0ton strong bow shackle
    Dimension L (mm)  197  Operating Load (ton)  35  Dimension D1 (mm)  51  Dimension B (mm)  83  Esco Part No.  EA638NB-15  Thread Size  M60  Material  Steel  Surface Treatment  Zinc plating 
    from S$499.90
    Min. 4 days
  9. Stainless steel shackle
    MonotaRO Stainless steel shackle
    A stainless steel screw shackle that is resistant to rust. For connecting chains, wires, etc. and joints for metal fittings. * Do not use for any other purpose. * There are some tolerances in the notation dimensions. * Do not apply a load that exceeds the reference working load. * Do not use for ... Read More
    Material  Stainless steel (SUS304) 
    Rating:
    93%
    from S$3.69
    Min. 2 days
  10. Screw shackle (white) electroplating
    H.H.H. Mfg. Screw shackle (white) electroplating
    The shackle body and pin can be attached and detached by screwing, making it easy to handle. Connecting metal fittings for wire ropes, belt slings, hanging tools, and suspended loads * Do not use the one that has been deformed or cracked.
    Material  Wrought iron 
    Rating:
    89%
    from S$1.69
    Min. 2 days
  11. Locking Pin Shackle, Screw
    TRUSCO Locking Pin Shackle, Screw
    A standard screw-in type shackle. Please use within the range of load capacity. As a connecting bracket.
    Material  Iron (SS400)  Surface Treatment  Unichrome 
    Rating:
    80%
    from S$2.89
    Min. 2 days
  12. Screw shackle black
    Taiyo Seiki Iron Works Screw shackle black
    It is an inexpensive general shackle. Used as cargo handling and connecting metal fittings for luggage in civil engineering and construction work. * Please use below the working load.
    Rating:
    88%
    from S$8.29
    Min. 2 days
  13. Powerful Long Shackle
    Taiyo Seiki Iron Works Powerful Long Shackle
    Greatly reduced weight! Convenient to install, remove and carry. The entire surface is spray-painted in orange or red so that it can be easily distinguished from other long shackles. High quality strong long shackle with an emphasis on safety is a special alloy steel (SCM435) that has been subjec... Read More
    Rating:
    86%
    from S$48.99
    Min. 2 days
  14. SUS Screw Shackle Forged with Flange
    Taiyo Seiki Iron Works SUS Screw Shackle Forged with Flange
    It is an inexpensive general SUS shackle. Made of SUS, it is resistant to rust Used for cargo handling in civil engineering and construction work. * Please use below the working load.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (SUS304) 
    Rating:
    60%
    from S$4.49
    Min. 2 days
  15. Long screw shackle + stainless steel
    MonotaRO Long screw shackle + stainless steel
    Stainless steel screw shackle. Since the shackle part is long, it can be used for various purposes. As a joint bracket * Do not use for any purpose other than its intended purpose. * There are some tolerances in the notation dimensions.
    Material  Stainless steel (SUS316) 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  16. Unichrome plating twist shackle
    KONDOTEC Unichrome plating twist shackle
    Surface Treatment  Unichrome 
    Rating:
    93%
    from S$1.19
    Min. 2 days
  17. Screw shackle dove
    Taiyo Seiki Iron Works Screw shackle dove
    It is an inexpensive general shackle. Used as cargo handling and connecting metal fittings for luggage in civil engineering and construction work. * Please use below the working load.
    Rating:
    100%
    from S$2.59
    Min. 2 days
  18. Forged shackle bow type
    O.H. Industrial Forged shackle bow type
    Heat-treated with forged products For connecting belt slings, etc.
    Surface Treatment  Unichrome 
    Rating:
    85%
    from S$4.49
    Min. 2 days
  19. Screw Shackle
    NikkoSeiko Screw Shackle
    A standard screw-in type shackle. As a connecting bracket.
    Material  Malleable cast iron 
    Rating:
    84%
    from S$7.99
    Min. 2 days
  20. Screw shackle Electric
    Taiyo Seiki Iron Works Screw shackle Electric
    It is an inexpensive general shackle. Used as cargo handling and connecting metal fittings for luggage in civil engineering and construction work. * Please use below the working load.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    85%
    from S$1.39
    Min. 2 days
  21. Green pin shackle (round type / O-shaped) screw-in type
    Taiyo Seiki Iron Works Green pin shackle (round type / O-shaped) screw-in type
    * B dimension: There is an intersection of +1 to 2 mm.
    Safety Factor  6 times  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Special alloy steel 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  22. Powerful long shackle
    KONDOTEC Powerful long shackle
    Convenient for pulling out sheet piles. It is powder coated and does not come off easily.
    Material  Chrome molybdenum steel (SCM435)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  23. Wide Screw Shackle
    Mizumoto Machine Mfg. Wide Screw Shackle
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (SUS304) 
    Rating:
    97%
    from S$11.99
    Min. 2 days
  24. Screw shackle black
    KONDOTEC Screw shackle black
    The standard specifications of plated products are unichrome plating for 6 mm to 25 mm and hot-dip galvanized for 28 mm and above.
    Rating:
    71%
    from S$1.69
    Min. 2 days
  25. Forged shackle
    O.H. Industrial Forged shackle
    Heat-treated with forged products For connecting wires, chain ropes, etc.
    Surface Treatment  Unichrome 
    Rating:
    93%
    from S$5.09
    Min. 2 days
  26. Long Wide Shackle (Stainless Steel)
    Mizumoto Machine Mfg. Long Wide Shackle (Stainless Steel)
    The length and width are twice that of conventional shackles, so it can be used for a wide range of purposes. For connecting chains, wires, ropes, etc., and for jointing metal fittings for terminals.
    Material  Stainless steel (SUS304) 
    Rating:
    83%
    from S$12.99
    Min. 2 days
  27. Long screw shackle
    Mizumoto Machine Mfg. Long screw shackle
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  28. Powerful long shackle
    Kansai Powerful long shackle
    Strength is greatly increased by increasing the size of the curved part diameter. Cargo handling work.
    Material  Alloy steel 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  29. Powerful long shackle (screw-in type)
    Taiyo Seiki Iron Works Powerful long shackle (screw-in type)
    A fusion type of conventional strong long shackle and screwed shackle. For cargo handling work and pulling out sheet piles.
    Mass (kg)  0.86  Dimension L (mm)  130  Dimension d1 (mm)  16  Dimension d3 (mm)  19  Basic Operating Load (ton)  2.5  Dimension D (mm)  38  Trusco Part No.  407-2723  Dimension B (mm)  45  Dimension B1 (mm)  45  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Screw type  Material  Special alloy steel 
    from S$59.99
    Min. 2 days
  30. Green Pin Shackle (Straight Type / U Shape) Screw-in Type
    Taiyo Seiki Iron Works Green Pin Shackle (Straight Type / U Shape) Screw-in Type
    Grade  Safety Factor  6 times  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Special alloy steel 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  31. Green pin shackle (round type / O-shaped) bolt type
    Taiyo Seiki Iron Works Green pin shackle (round type / O-shaped) bolt type
    A lightweight and compact shackle with hot dip galvanizing. It has an O-shape that prevents the wires from overlapping each other when two wire ropes are hung. For cargo handling work and multipurpose connecting brackets.
    Safety Factor  6 times  Mounting  Bolt type  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Special alloy steel 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  32. Screw Shackle
    Mizumoto Machine Mfg. Screw Shackle
    Rating:
    100%
    from S$5.99
    Min. 2 days
  33. Screw shackle NSS
    H.H.H. Mfg. Screw shackle NSS
    Material  Stainless steel (SUS304) 
    Rating:
    73%
    from S$5.69
    Min. 2 days
  34. Sinking Shackle Made of Stainless Steel
    Mizumoto Machine Mfg. Sinking Shackle Made of Stainless Steel
    Since the protrusion (the part to be picked) of the pin of the screw shackle is removed, the rope etc. will not get caught. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets.
    Material  Stainless steel (SUS304) 
    Rating:
    84%
    from S$5.59
    Min. 2 days
  35. Lightweight shackle (straight type / U shape) bolt type
    Taiyo Seiki Iron Works Lightweight shackle (straight type / U shape) bolt type
    A high quality shackle that has undergone magnetic particle inspection and full quenching. For cargo handling work and multipurpose connecting brackets.
    Mounting  Bolt type  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Special alloy steel 
    from S$74.99
    Min. 2 days
  36. TAIYO shackle black SB
    Taiyo Seiki Iron Works TAIYO shackle black SB
    A standard shackle. It is available in a wide variety of sizes and can be used for various purposes. Used as cargo handling and connecting metal fittings for luggage in civil engineering and construction work. * Please use below the working load.
    Type  SB  Material  Steel (SS400) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  37. Otafuku Shackle
    Mizumoto Machine Mfg. Otafuku Shackle
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (SUS304) 
    Rating:
    90%
    from S$7.79
    Min. 2 days
  38. Stainless steel double shackle
    Mizumoto Machine Mfg. Stainless steel double shackle
    You can easily attach a chain by opening and closing the pin. The center part of the metal fitting is a swivel type and can rotate freely. As a connecting bracket for chains and wire ropes.
    Material  Stainless steel (SUS304) 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  39. Wide Screw Shackle (Stainless Steel)
    TRUSCO Wide Screw Shackle (Stainless Steel)
    Since it is wide, it can also be used for wide belts.
    Material  Stainless steel (SUS304) 
    from S$8.79
    Min. 2 days
  40. Stainless steel shackle
    aiai Stainless steel shackle
    The chain can be connected together with the plates.
    Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$5.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 834

Set Ascending Direction