All Category

FRENO Link Bolts for Lifting

View : Grid List
Filter

30 Item(s)

Set Ascending Direction
  1. Freno link bolt A
    MARTEC Freno link bolt A
    The link always faces the load direction. Horizontal suspension and reversal work of molds and concrete products.
    Type  Frenolink bolt  Material  Special alloy steel 
    Rating:
    70%
    from S$119.90
    Min. 2 days
  2. Anchor point
    YOKE Anchor point
    The ring part can move 180 ° with respect to the mounting surface and rotate 360 ° with respect to the axial direction. Moving and reversing of large resin molding dies and die casting dies. Carrying in and moving heavy parts such as tunnels and bridges. Carrying in, moving and installing various... Read More
    Type  Frenolink bolt 
    from S$149.90
    Min. 2 days
  3. Lifting point
    YOKE Lifting point
    Since the bolt position is shifted from the center of the ring, the ring part always rotates in the load direction, and only the lateral load is not applied. Moving and reversing of large resin molding dies and die casting dies. Carrying in and moving heavy parts such as tunnels and bridges. Carr... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Frenolink bolt 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  4. Freno link bolt B
    MARTEC Freno link bolt B
    The link always faces the load direction. Horizontal suspension and reversal work of molds and concrete products.
    Type  Frenolink bolt  Material  Special alloy steel 
    from S$149.90
    Min. 2 days
  5. Road ring inch size
    RUD Road ring inch size
    You can safely carry out horizontal suspension work with eyebolts, which was not possible until now. The body part rotates 360 degrees without loosening the bolts in the load direction. It is a CE mark certified product and can be attached to overseas molds. High-strength, compact design A seamle... Read More
    Type  Bolts and screws  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Nickel chrome molybdenum steel  Material (Main Unit)  Nickel chrome molybdenum steel 
    from S$299.90
    Min. 6 days
  6. Freno link bolt A type
    MARTEC Freno link bolt A type
    Type  Frenolink bolt  Material  Special alloy steel 
    from S$899.90
    Min. 3 days
  7. Swivel point
    YOKE Swivel point
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Frenolink bolt 
    from S$259.90
    Min. 6 days
  8. 0.25ton / M 8x15mm swivel ring
    ESCO 0.25ton / M 8x15mm swivel ring
    Operating Load (ton)  0.3  Dimension H (mm)  11  Dimension F (mm)  13  Screw Length (mm)  15  Mass (g)  230  Dimension O (mm)  24  Dimension K (mm)  25  ring inner diameter (mm)  34×39  Dimension B (mm)  42  Dimension L (mm)  59  Dimension A (mm)  60  Dimension G (mm)  Esco Part No.  EA987GJ-1  Material (Main Unit)  Forged steel  Type  Frenolink bolt  Thread Size  M8 
    from S$269.90
    Min. 6 days
  9. 1.6ton / M16x24mm swivel ring
    ESCO 1.6ton / M16x24mm swivel ring
    Operating Load (ton)  1.6  Dimension G (mm)  13  Dimension H (mm)  16  Screw Length (mm)  24  Dimension F (mm)  24  Dimension O (mm)  36  Dimension K (mm)  40  ring inner diameter (mm)  54×51  Dimension B (mm)  57  Mass (g)  800  Dimension A (mm)  89  Dimension L (mm)  94  Esco Part No.  EA987GJ-4  Material (Main Unit)  Forged steel  Type  Frenolink bolt  Thread Size  M16 
    from S$379.90
    Min. 6 days
  10. Insulated swivel set
    MARTEC Insulated swivel set
    Type  Frenolink bolt  Material  Special alloy steel 
    from S$689.90
    Min. 32 days
  11. swivel point
    YOKE swivel point
    Built-in ball bearings for smooth movement. The ring part can move 180° with respect to the mounting surface and rotate 360° with respect to the axial direction. Horizontal lifting and lifting work that was impossible with JIS type eyebolts is possible. For moving/reversing large molds, moving/in... Read More
    Dimension G (mm)  120  Dimension B (mm)  120  Dimension C (mm)  150  Dimension F (mm)  270  Dimension A (mm)  70  Dimension K (mm)  94  Applicable Standard  EN1677-1, ASME B30.26 compliant product 
    from S$1,699.00
    Min. 5 days
  12. 0.5ton / M12x18mm  Swivel hanging ring
    ESCO 0.5ton / M12x18mm Swivel hanging ring
    Operating Load (ton)  0.5  Material  Steel  Dimension (mm)  b:36、h2:47、h:133 
    from S$98.99
    Min. 5 days
  13. 3.15ton / M24x30mm  Swivel hanging ring
    ESCO 3.15ton / M24x30mm Swivel hanging ring
    Operating Load (ton)  3.15  Material  Steel  Dimension (mm)  b:58、h2:68、h:201 
    from S$199.90
    Min. 5 days
  14. 8.0ton / M30x38mm  Swivel hanging ring
    ESCO 8.0ton / M30x38mm Swivel hanging ring
    Operating Load (ton)  Material  Steel  Dimension (mm)  b:80、h2:92、h:289 
    from S$389.90
    Min. 5 days
  15. 1.5  ton / M16x24mm  Road ring
    ESCO 1.5 ton / M16x24mm Road ring
    Mass (kg)  0.5  Operating Load (ton)  1.5  Dimension S (mm)  10  Dimension D (mm)  14  Dimension SW (mm)  24  Dimension E (mm)  24  Dimension A (mm)  33  Dimension H (mm)  36  Dimension B (mm)  37  Dimension C (mm)  46  Dimension G (mm)  57  Dimension F (mm)  98  Material  Alloy steel 
    from S$189.90
    Min. 5 days
  16. 4.0  ton / M24x36mm  Road ring
    ESCO 4.0 ton / M24x36mm Road ring
    Mass (kg)  1.4  Dimension S (mm)  14  Dimension F (mm)  140  Dimension D (mm)  17  Dimension SW (mm)  36  Dimension E (mm)  36  Operating Load (ton)  Dimension H (mm)  44  Dimension A (mm)  50  Dimension B (mm)  54  Dimension C (mm)  59  Dimension G (mm)  82  Material  Alloy steel 
    from S$259.90
    Min. 5 days
  17. 2.5ton / M20x32mm swivel ring
    ESCO 2.5ton / M20x32mm swivel ring
    Dimension A (mm)  126  Dimension L (mm)  134  Dimension G (mm)  19  Operating Load (ton)  2.8  Mass (g)  2200  Dimension H (mm)  23  Dimension F (mm)  30  Screw Length (mm)  32  Dimension O (mm)  51  Dimension K (mm)  56  ring inner diameter (mm)  78×80  Dimension B (mm)  82  Esco Part No.  EA987GJ-5  Material (Main Unit)  Forged steel  Type  Frenolink bolt  Thread Size  M20 
    from S$499.90
    Min. 6 days
  18. 0.45ton / M10x18mm  Swivel hanging ring
    ESCO 0.45ton / M10x18mm Swivel hanging ring
    Operating Load (ton)  0.45  Material  Steel  Dimension (mm)  b:36、h2:47、h:133 
    from S$89.99
    Min. 5 days
  19. 0.8ton / M12x20mm swivel ring
    ESCO 0.8ton / M12x20mm swivel ring
    Operating Load (ton)  0.8  Dimension G (mm)  13  Dimension H (mm)  16  Dimension F (mm)  19  Screw Length (mm)  20  Dimension O (mm)  36  Dimension K (mm)  39  ring inner diameter (mm)  56×51  Dimension B (mm)  57  Mass (g)  780  Dimension A (mm)  89  Dimension L (mm)  95  Esco Part No.  EA987GJ-3  Material (Main Unit)  Forged steel  Type  Frenolink bolt  Thread Size  M12 
    from S$289.90
    Min. 6 days
  20. Stainless load ring LBG RS
    RUD Stainless load ring LBG RS
    By moving in two places, it can handle loads in all directions. It is an inner hexagon bolt that cannot be lost.
    Dimension F (mm)  16.5  Dimension G (mm)  38  Dimension K (mm)  45  Dimension A (mm)  50  Dimension C (mm)  50  Dimension B (mm)  85  Dimension T (mm)  88  Dimension I (mm)  95  Type  Bolts and screws 
    from S$749.90
    Min. 6 days
  21. 4.0ton / M24x37mm swivel ring
    ESCO 4.0ton / M24x37mm swivel ring
    Dimension A (mm)  126  Dimension L (mm)  134  Dimension G (mm)  19  Dimension H (mm)  23  Mass (g)  2400  Operating Load (ton)  3.7  Dimension F (mm)  36  Screw Length (mm)  37  Dimension O (mm)  51  Dimension K (mm)  58  ring inner diameter (mm)  76×80  Dimension B (mm)  82  Esco Part No.  EA987GJ-6  Material (Main Unit)  Forged steel  Type  Frenolink bolt  Thread Size  M24 
    from S$569.90
    Min. 6 days
  22. 1.12ton / M16x20mm  Swivel hanging ring
    ESCO 1.12ton / M16x20mm Swivel hanging ring
    Operating Load (ton)  1.12  Material  Steel  Dimension (mm)  b:36、h2:47、h:135 
    from S$99.90
    Min. 5 days
  23. 2.0ton / M20x30mm  Swivel hanging ring
    ESCO 2.0ton / M20x30mm Swivel hanging ring
    Operating Load (ton)  Material  Steel  Dimension (mm)  b:50、h2:57、h:173 
    from S$159.90
    Min. 5 days
  24. 5.3ton / M30x38mm  Swivel hanging ring
    ESCO 5.3ton / M30x38mm Swivel hanging ring
    Operating Load (ton)  5.3  Material  Steel  Dimension (mm)  b:66、h2:82、h:225 
    from S$289.90
    Min. 5 days
  25. 8.0ton / M36x50mm  Swivel hanging ring
    ESCO 8.0ton / M36x50mm Swivel hanging ring
    Operating Load (ton)  Material  Steel  Dimension (mm)  b:85、h2:92、h:282 
    from S$399.90
    Min. 5 days
  26. 0.5ton / M10x20mm swivel ring
    ESCO 0.5ton / M10x20mm swivel ring
    Operating Load (ton)  0.5  Dimension H (mm)  11  Dimension F (mm)  17  Screw Length (mm)  20  Dimension O (mm)  24  Mass (g)  240  Dimension K (mm)  27  ring inner diameter (mm)  33×39  Dimension B (mm)  42  Dimension L (mm)  60  Dimension A (mm)  60  Dimension G (mm)  Esco Part No.  EA987GJ-2  Material (Main Unit)  Forged steel  Type  Frenolink bolt  Thread Size  M10 
    from S$279.90
    Min. 6 days
  27. anchor point
    YOKE anchor point
    The ring part can move 180° with respect to the mounting surface and rotate 360° with respect to the axial direction. Horizontal lifting and lifting work that was impossible with JIS type eyebolts is possible. For moving/reversing large molds, moving/installing large concrete products, moving/del... Read More
    Dimension A (mm)  123  Dimension G (mm)  202  Dimension F (mm)  274  Applicable Standard  EN1677-1, ASME B30.26 compliant product 
    from S$1,499.00
    Min. 5 days
  28. 10.0ton / M36x50mm  Swivel hanging ring
    ESCO 10.0ton / M36x50mm Swivel hanging ring
    Operating Load (ton)  10  Material  Steel  Dimension (mm)  b:85、h2:92、h:282 
    from S$539.90
    Min. 5 days
  29. 6.0ton / M30x51mm swivel ring
    ESCO 6.0ton / M30x51mm swivel ring
    ring inner diameter (mm)  102×111  Dimension B (mm)  114  Dimension L (mm)  179  Dimension A (mm)  179  Dimension G (mm)  27  Dimension H (mm)  32  Dimension F (mm)  46  Screw Length (mm)  51  Operating Load (ton)  6.3  Mass (g)  7100  Dimension O (mm)  72  Dimension K (mm)  77  Esco Part No.  EA987GJ-7  Material (Main Unit)  Forged steel  Type  Frenolink bolt  Thread Size  M30 
    from S$869.90
    Min. 6 days
  30. vario ring
    RUD vario ring
    Smooth rotation is possible even under load. Omni-directional load is possible. Surface treatment with pink powder, the body is plated. Single ball bearing type. It is a CE mark certified product and can be attached to overseas molds. For molds, precision / machine tools, lifting heavy objects an... Read More
    Type  Bolts and screws  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Nickel chrome molybdenum steel  Material (Main Unit)  Nickel chrome molybdenum steel  Surface Treatment (Main Unit)  Plating 
    from S$1,999.00
    Min. 6 days
View : Grid List
Filter

30 Item(s)

Set Ascending Direction