All Category

Bolts / Screws

View : Grid List
Filter

Items 1 - 40 of 143

Set Ascending Direction
  1. Brass Heatons
    HILOGIK Brass Heatons
    Wall hanging / hanging hook series
    Type  Bolts and screws  Material  Brass 
    from S$9.99
    Min. 6 days
  2. Stainless Heaton
    TRUSCO Stainless Heaton
    Used as a metal fitting for screwing into the wall surface of a wooden base, hanging, and fixing.
    Type  Bolts and screws  Material  Stainless steel (SUS304) 
    Rating:
    87%
    from S$6.89
    Min. 2 days
  3. Brass Heaton
    TRUSCO Brass Heaton
    Mass (g)  60  Type  Bolts and screws  Material  Brass 
    Rating:
    80%
    from S$8.79
    Min. 2 days
  4. Stainless heaton
    Mizumoto Machine Mfg. Stainless heaton
    It can be screwed directly into a wooden wall surface. Installed on wooden walls, floors, pillars, etc., and used as wall fittings for strings, ropes, wires, etc.
    Type  Bolts and screws  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    98%
    from S$0.18
    Min. 2 days
  5. Long Eye Screw
    Mizumoto Machine Mfg. Long Eye Screw
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    83%
    from S$9.79
    Min. 2 days
  6. Ring bolt with collar (made of stainless steel)
    Mizumoto Machine Mfg. Ring bolt with collar (made of stainless steel)
    When not in use, the round ring will fall over, so it will not get in the way. With a beautiful finish that looks great on interior decoration, it will be beautifully finished during construction. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.
    Type  Bolts and screws  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    87%
    from S$13.99
    Min. 2 days
  7. Baby heaton
    WAKI Baby heaton
    For hanging brackets on the top of welcome boards, etc.
    Load capacity (g)  500  Type  Bolts and screws  Material (Main Unit)  Brass 
    Rating:
    80%
    from S$1.59
    Min. 2 days
  8. Eye screw made of stainless steel
    Mizumoto Machine Mfg. Eye screw made of stainless steel
    It can be screwed directly into a wooden wall surface. Installed on wooden walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.
    Type  Screw-in type  Specification  Screw-in type  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    100%
    from S$9.49
    Min. 2 days
  9. Screw with Ring, Stainless Steel
    TRUSCO Screw with Ring, Stainless Steel
    By screw processing, it can be screwed directly into wood. Installed on wooden walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.
    Type  Bolts and screws  Specification  Screw-in type  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$7.59
    Min. 2 days
  10. Bolt with Ring
    TRUSCO Bolt with Ring
    When not in use, the round ring will fall over so it will not get in the way. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.
    Type  Bolts and screws  Specification  Hex nut with washer  Material  Stainless steel (SUS316) 
    Rating:
    90%
    from S$9.19
    Min. 2 days
  11. Ring bolt made of stainless steel
    Mizumoto Machine Mfg. Ring bolt made of stainless steel
    When not in use, the round ring will fall over, so it will not get in the way. With a beautiful finish that looks great on interior decoration, it will be beautifully finished during construction. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.
    Type  Bolts and screws  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  12. Round bolt (millimeter screw)
    Mizumoto Machine Mfg. Round bolt (millimeter screw)
    Type  Bolts and screws  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  13. 49mm Heaton with nut screw (Stainless steel / 2pcs)
    ESCO 49mm Heaton with nut screw (Stainless steel / 2pcs)
    Operating Load (kg)  13  Allowable Load (kg)  13  Dimension C (mm)  19  Dimension B (mm)  22  Dimension A (mm)  27  Wire Diameter Φ(mm)  3.38  Type  Bolts and screws  Surface Treatment  Chemical polishing finish  Dimension (mm)  Diameter 3.38 × 49  Esco Part No.  EA951DS-53  Thread Size  M4  Material (Main Unit)  Stainless steel (SUS304) 
    from S$3.09
    Min. 2 days
  14. 15mm heaton (6 brass)
    ESCO 15mm heaton (6 brass)
    Wire Diameter Φ(mm)  1.6  Dimension (mm)  1.6 × 15 diameter  Operating Load (kg)  Dimension D (mm)  4.01  Dimension B (mm)  Dimension C (mm)  Dimension A (mm)  Type  Bolts and screws  Material (Main Unit)  Brass  Esco Part No.  EA951DR-21  Surface Treatment  Giraffe finish 
    from S$1.59
    Min. 2 days
  15. Stainless Eye Screw
    Himejiya Stainless Eye Screw
    It is installed on wooden walls, floors, pillars, etc. and used as terminal fittings for chains, wires, and ropes. Can be used as heaton. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Dimension L (mm)  13  Mass (g)  14  Dimension H (mm)  26  Operating Load (kg)  30  Dimension B (mm)  30  Dimension E (mm)  Dimension D (mm)  Type  Bolts and screws  Material  Stainless steel 
    Rating:
    80%
    from S$9.99
    Min. 2 days
  16. Heaton 25MM
    ELPA (Asahi Electric) Heaton 25MM
    Overall Length (mm)  25  Type  Bolts and screws 
    from S$2.39
    Min. 2 days
  17. Long Eyebolt, Woodscrew
    TRUSCO Long Eyebolt, Woodscrew
    It can be screwed directly into a wooden wall surface. Wooden walls, floors, pillars, etc.
    Type  Bolts and screws  Specification  Screw-in type  Material  Stainless steel (SUS304) 
    from S$9.59
    Min. 2 days
  18. 34mm heat screw with nut screw (stainless steel / 2pcs)
    ESCO 34mm heat screw with nut screw (stainless steel / 2pcs)
    Dimension C (mm)  13  Dimension B (mm)  14  Wire Diameter Φ(mm)  2.52  Dimension (mm)  2.52 × 34 in diameter  Dimension A (mm)  20  Allowable Load (kg)  Operating Load (kg)  Type  Bolts and screws  Surface Treatment  Chemical polishing finish  Esco Part No.  EA951DS-51  Thread Size  M3  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  19. Stainless Eye Screw
    Himejiya Stainless Eye Screw
    It is installed on wooden walls, floors, pillars, etc. and used as terminal fittings for chains, wires, and ropes. Can be used as heaton. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Operating Load (kg)  15  Dimension H (mm)  17.5  Dimension E (mm)  2.8  Dimension B (mm)  20  Dimension D (mm)  3.5  Mass (g)  Dimension L (mm)  8.5  Type  Bolts and screws  Material  Stainless steel 
    from S$8.69
    Min. 2 days
  20. Brass plated heaton
    WAKI Brass plated heaton
    It is a metal fitting that is screwed into the xylem to hang small items for the xylem. For hard wood, make a pilot hole with a drill and screw it in.
    Type  Bolts and screws  Surface Treatment (Main Unit)  Brass plating  Material (Main Unit)  Iron 
    from S$1.79
    Min. 3 days
  21. Round can screw
    Mizumoto Machine Mfg. Round can screw
    Type  Bolts and screws  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  22. Iron nickel heaton
    WAKI Iron nickel heaton
    It is a metal fitting that is screwed into the xylem to hang small items for the xylem. For hard wood, make a pilot hole with a drill and screw it in.
    Type  Bolts and screws  Material (Main Unit)  Iron  Surface Treatment (Main Unit)  Nickel plating 
    from S$1.99
    Min. 3 days
  23. Wood screw
    FUJIWARA (AIOULE) Wood screw
    Turn it with pliers and screw it in.
    Type  Connection bracket  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel (SUS316) 
    from S$13.99
    Min. 4 days
  24. 5/16 "x127mm / 16mm diameter eye screw (made of stainless steel)
    ESCO 5/16 "x127mm / 16mm diameter eye screw (made of stainless steel)
    Dimension C (mm)  127  Dimension D (mm)  16  Dimension B (mm)  44.5  Wire Diameter Φ(mm)  6.6  Dimension A (mm)  7.9  Mass (g)  About 45  Type  Bolts and screws  Esco Part No.  EA638BS-30  Material (Main Unit)  Stainless steel (SUS304) 
    from S$4.89
    Min. 2 days
  25. Stainless Ring Bolt
    aiai Stainless Ring Bolt
    Connecting brackets used for ships, civil engineering, construction, machinery, etc.
    Type  Bolts and screws  Material  Stainless steel (SUS304) 
    from S$9.99
    Min. 3 days
  26. 1/4 "x 76mm / 13mm diameter eye screw (made of stainless steel)
    ESCO 1/4 "x 76mm / 13mm diameter eye screw (made of stainless steel)
    Dimension D (mm)  12.7  Dimension B (mm)  47.5  Wire Diameter Φ(mm)  5.8  Dimension A (mm)  6.4  Dimension C (mm)  76.2  Mass (g)  About 14  Type  Bolts and screws  Esco Part No.  EA638BS-24  Material (Main Unit)  Stainless steel (SUS304) 
    from S$2.89
    Min. 2 days
  27. Eyebolt electricity
    Taiyo Seiki Iron Works Eyebolt electricity
    Rating:
    100%
    from S$2.39
    Min. 6 days
  28. Round Kanbolt S type
    Mizumoto Machine Mfg. Round Kanbolt S type
    Type  Bolts and screws  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel 
    Rating:
    80%
    from S$29.99
    Min. 4 days
  29. Stainless steel round bolt
    KONDOTEC Stainless steel round bolt
    Type  Round canbolt  Material (Main Unit)  Stainless steel 
    from S$14.99
    Min. 6 days
  30. Stainless Eye Screw
    Himejiya Stainless Eye Screw
    It is installed on wooden walls, floors, pillars, etc. and used as terminal fittings for chains, wires, and ropes. Can be used as heaton. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Dimension L (mm)  10  Operating Load (kg)  20  Dimension H (mm)  20  Dimension B (mm)  25  Dimension D (mm)  Dimension E (mm)  Mass (g)  Type  Bolts and screws  Material  Stainless steel 
    from S$8.59
    Min. 2 days
  31. Stainless heaton
    WAKI Stainless heaton
    For hanging small items for wood, screw it into the wood to attach it. For hard wood, make a pilot hole with a drill and screw it in.
    Type  Bolts and screws  Material (Main Unit)  Stainless steel SUS304 
    from S$2.89
    Min. 3 days
  32. Long eye screw
    ESCO Long eye screw
    Type  Bolts and screws  Material (Main Unit)  Stainless steel (SUS304) 
    from S$13.99
    Min. 4 days
  33. Stainless steel round bolt
    Himejiya Stainless steel round bolt
    It can be fixed to walls, floors, pillars, etc. with bolts, and chains, wires, ropes, etc. can be hung. When not in use, the ring will fall over so it will not get in the way. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal ... Read More
    Operating Load (kg)  100  Dimension H (mm)  120  Mass (g)  145  Dimension L (mm)  55  Dimension D (mm)  Type  Bolts and screws  Thread Size  M10  Material  Stainless steel 
    from S$23.99
    Min. 2 days
  34. Ring bolt with collar (Bush screw)
    Mizumoto Machine Mfg. Ring bolt with collar (Bush screw)
    Type  Bolts and screws  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel 
    Rating:
    80%
    from S$17.99
    Min. 4 days
  35. Ring bolt
    WAKI Ring bolt
    A ring bolt that can be used through a rope.
    Dimension A (mm)  100  Operating Load (kg)  20  Dimension E (mm)  50  Dimension D (mm)  Dimension (mm)  Type  Bolts and screws  Material (Main Unit)  Stainless steel SUS304  Thread Size  W3/8 
    from S$4.99
    Min. 3 days
  36. Stainless steel round bolt
    Himejiya Stainless steel round bolt
    It can be fixed to walls, floors, pillars, etc. with bolts, and chains, wires, ropes, etc. can be hung. When not in use, the ring will fall over so it will not get in the way. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal ... Read More
    Operating Load (kg)  110  Dimension D (mm)  12  Dimension H (mm)  120  Mass (g)  180  Dimension L (mm)  60  Type  Bolts and screws  Thread Size  M12  Material  Stainless steel 
    from S$37.99
    Min. 7 days
  37. Stainless steel foot only round bolt Bolt screw diameter M-4
    Mizumoto Machine Mfg. Stainless steel foot only round bolt Bolt screw diameter M-4
    There is a hole at the end of the bolt for a round link etc. to pass through. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes
    Mass (g)  Dimension B (mm)  Trusco Part No.  849-1130  Dimension A (mm)  Surface Treatment (Main Unit)  Barrel polishing  Type  Bolts and screws  Material (Main Unit)  Stainless steel 
    from S$4.49
    Min. 5 days
  38. 39mm heaton with nut screw (stainless steel / 2pcs)
    ESCO 39mm heaton with nut screw (stainless steel / 2pcs)
    Dimension C (mm)  16  Dimension B (mm)  17  Dimension A (mm)  22  Wire Diameter Φ(mm)  3.38  Operating Load (kg)  Allowable Load (kg)  Type  Bolts and screws  Surface Treatment  Chemical polishing finish  Dimension (mm)  Diameter 3.38 × 39  Esco Part No.  EA951DS-52  Thread Size  M4  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    80%
    from S$2.69
    Min. 6 days
  39. With heaton vinyl
    ELPA (Asahi Electric) With heaton vinyl
    Overall Length (mm)  57  Type  Bolts and screws 
    from S$2.39
    Min. 4 days
  40. 3/8 "x 64mm / 19mm diameter eye screw (made of stainless steel)
    ESCO 3/8 "x 64mm / 19mm diameter eye screw (made of stainless steel)
    Dimension D (mm)  19.1  Dimension B (mm)  44.5  Dimension C (mm)  63.5  Wire Diameter Φ(mm)  8.1  Dimension A (mm)  9.5  Mass (g)  About 45  Type  Bolts and screws  Esco Part No.  EA638BS-31  Material (Main Unit)  Stainless steel (SUS304) 
    from S$5.19
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 143

Set Ascending Direction