Round Rings with Bolt
Other Related Pages
- Mizumoto Machine Mfg. Ring bolt with collar (made of stainless steel)When not in use, the round ring will fall over, so it will not get in the way. With a beautiful finish that looks great on interior decoration, it will be beautifully finished during construction. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.Type Bolts and screws Material (Main Unit) Stainless steel (SUS304)
- TRUSCO Bolt with RingWhen not in use, the round ring will fall over so it will not get in the way. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.Type Bolts and screws Specification Hex nut with washer Material Stainless steel (SUS316)
- Mizumoto Machine Mfg. Ring bolt made of stainless steelWhen not in use, the round ring will fall over, so it will not get in the way. With a beautiful finish that looks great on interior decoration, it will be beautifully finished during construction. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.Type Bolts and screws Material (Main Unit) Stainless steel (SUS304)
- Mizumoto Machine Mfg. Round bolt (millimeter screw)Type Bolts and screws RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Stainless steel
- aiai Stainless Ring BoltConnecting brackets used for ships, civil engineering, construction, machinery, etc.Type Bolts and screws Material Stainless steel (SUS304)from S$11.99Min. 3 days
- Mizumoto Machine Mfg. Round Kanbolt S typeType Bolts and screws RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Stainless steel
- KONDOTEC Stainless steel round boltType Round canbolt Material (Main Unit) Stainless steelfrom S$17.99Min. 6 days
- Himejiya Stainless steel round boltIt can be fixed to walls, floors, pillars, etc. with bolts, and chains, wires, ropes, etc. can be hung. When not in use, the ring will fall over so it will not get in the way. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal ... Read MoreOperating Load (kg) 100 Dimension H (mm) 120 Mass (g) 145 Dimension L (mm) 55 Dimension D (mm) 9 Type Bolts and screws Thread Size M10 Material Stainless steelfrom S$29.99Min. 2 days
- Mizumoto Machine Mfg. Ring bolt with collar (Bush screw)Type Bolts and screws RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Stainless steel
- WAKI Ring boltA ring bolt that can be used through a rope.Dimension A (mm) 100 Operating Load (kg) 20 Dimension E (mm) 50 Dimension D (mm) 8 Dimension (mm) 8 Type Bolts and screws Material (Main Unit) Stainless steel SUS304 Thread Size W3/8from S$5.59Min. 3 days
- Himejiya Stainless steel round boltIt can be fixed to walls, floors, pillars, etc. with bolts, and chains, wires, ropes, etc. can be hung. When not in use, the ring will fall over so it will not get in the way. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal ... Read MoreOperating Load (kg) 110 Dimension D (mm) 12 Dimension H (mm) 120 Mass (g) 180 Dimension L (mm) 60 Type Bolts and screws Thread Size M12 Material Stainless steelfrom S$44.99Min. 7 days
- Mizumoto Machine Mfg. Stainless steel foot only round bolt Bolt screw diameter M-4There is a hole at the end of the bolt for a round link etc. to pass through. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropesMass (g) 4 Dimension B (mm) 4 Trusco Part No. 849-1130 Dimension A (mm) 9 Surface Treatment (Main Unit) Barrel polishing Type Bolts and screws Material (Main Unit) Stainless steelfrom S$6.29Min. 5 days
- Mizumoto Machine Mfg. Stainless steel ring bolt with seat (with cut anchor)Made of stainless steel, it does not rust easily and has excellent durability. Installed on walls, floors, pillars, etc., as terminal metal fittings for chains, etc.Type Bolts and screwsfrom S$26.99Min. 3 days
- ESCO M6 x 50mm round can bolt (stainless steel)Ring Inner Diameter (Φmm) 30 Wire Diameter Φ(mm) 5 Screw Length (mm) 50 Operating Load (kg) 50 Type Bolts and screws Esco Part No. EA638BQ-22 Thread Size M6 Material (Main Unit) Stainless steel (SUS304)from S$18.99Min. 4 days
- Mizumoto Machine Mfg. Round Kanbolt made of stainless steelWhen not in use, the round ring will fall over so it will not get in the way. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.Type Hex nut with washer Specification Hex nut with washer Material (Main Unit) Stainless steel (SUS304)from S$17.99Min. 2 days
- Mizumoto Machine Mfg. Stainless steel + round can bolt S type (with anchor plug)Comes with washers and anchor plugs. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.Type Bolts and screws Packaging In a bag with JAN Material / Finish Stainless steel (SUS304) Material (Main Unit) Stainless steel (SUS304)from S$29.99Min. 3 days
- Himejiya Stainless steel round boltIt can be fixed to walls, floors, pillars, etc. with bolts, and chains, wires, ropes, etc. can be hung. When not in use, the ring will fall over so it will not get in the way. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal ... Read MoreDimension L (mm) 45 Dimension H (mm) 75 Dimension D (mm) 8 Operating Load (kg) 90 Mass (g) 90 Type Bolts and screws Thread Size M8 Material Stainless steelfrom S$14.99Min. 7 days
- ESCO M8x35mm 45mm diameter ring boltIt is a beautiful finish that looks great on interior decoration.Screw Length (mm) 35 Ring Inner Diameter (Φmm) 45 Wire Diameter Φ(mm) 7 Operating Load (kg) 80 Type Bolts and screws Esco Part No. EA638BQ-8 Thread Size M8 Material (Main Unit) Stainless steel (SUS304)from S$27.99Min. 4 days
- Mizumoto Machine Mfg. Stainless Steel Foot Only Round Bolt Screw Diameter M-8There is a hole at the end of the bolt for a round link etc. to pass through. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropesDimension A (mm) 15 Mass (g) 25 Trusco Part No. 849-1136 Dimension B (mm) 9 Surface Treatment (Main Unit) Barrel polishing Type Bolts and screws Material (Main Unit) Stainless steelfrom S$12.99Min. 3 days
- Mizumoto Machine Mfg. Stainless Steel Foot Round Round Bolt (Bush Screw) Screw Diameter W-3 / 8There is a hole at the end of the bolt for a round link etc. to pass through. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, ropes, etc.Dimension B (mm) 11 Dimension A (mm) 17 Mass (g) 46 Trusco Part No. 849-1140 Surface Treatment (Main Unit) Barrel polishing Type Bolts and screws Material (Main Unit) Stainless steelfrom S$16.99Min. 3 days
- Mizumoto Machine Mfg. Stainless Round Round Bolt (Bush Screw) Screw Diameter W-1 / 4When not in use, the round ring will fall over so it will not get in the way. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, ropes, etc.Working load (kN) 0.49 Dimension L (mm) 30 Mass (g) 31 Dimension D (mm) 5 Dimension H (mm) 50 Trusco Part No. 849-1133 Surface Treatment (Main Unit) Barrel polishing Type Bolts and screws Included Accessories Hex nut / washer Material (Main Unit) Stainless steel Thread Size W-1/4from S$14.99Min. 32 days
- ESCO M4 x 35mm round can bolt (stainless steel)Operating Load (kg) 20 Ring Inner Diameter (Φmm) 25 Wire Diameter Φ(mm) 3 Screw Length (mm) 35 Type Bolts and screws Esco Part No. EA638BQ-21 Thread Size M4 Material (Main Unit) Stainless steel (SUS304)from S$13.99Min. 4 days
- Mizumoto Machine Mfg. Stainless Steel Round Can Bolt (Millimetric Screw) Screw Diameter M-8Trusco Part No. 849-0700 Type Bolts and screws RoHS directive (corresponding to 10 substances) Correspondence Thread Size M-8 Material (Main Unit) Stainless steelfrom S$19.99Min. 4 days
- Mizumoto Machine Mfg. Stainless Round Round Bolt (Bush Screw) Screw Diameter W-5 / 16When not in use, the round ring will fall over so it will not get in the way. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, ropes, etc.Working load (kN) 0.78 Dimension L (mm) 50 Dimension D (mm) 7 Dimension H (mm) 75 Trusco Part No. 849-1137 Mass (g) 91 Surface Treatment (Main Unit) Barrel polishing Type Bolts and screws Included Accessories Hex nut / washer Material (Main Unit) Stainless steel Thread Size W-5/16from S$19.99Min. 3 days
- Mizumoto Machine Mfg. Stainless Steel Foot Only Round Bolt Screw Diameter M-6There is a hole at the end of the bolt for a round link etc. to pass through. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropesMass (g) 10 Dimension A (mm) 12 Dimension B (mm) 6 Trusco Part No. 849-1132 Surface Treatment (Main Unit) Barrel polishing Type Bolts and screws Material (Main Unit) Stainless steelfrom S$8.29Min. 3 days
- FUJIWARA (AIOULE) Round Eye Round Can with Bronze ScrewMass (g) 150 Dimension B (mm) 25 Operating Load (kg) 30 Dimension H (mm) 32 Dimension L (mm) 50 Dimension A (mm) 50 Dimension D (mm) 8 Surface Treatment (Main Unit) Bronze oxidation color processing Type Connection bracket Thread Size M10 Material (Main Unit) Stainless steel (SUS304)from S$67.99Min. 6 days
- Mizumoto Machine Mfg. Stainless Steel + Ring Bolt with Brim (Bun Screw)The round ring collapses when used, so it does not get in the way. With a beautiful finish that looks great on interior decoration, it will be beautifully finished during construction. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.Type Bolts and screws Packaging In a bag with JAN Material / Finish Stainless steel (SUS304) Material (Main Unit) Stainless steel (SUS304)from S$19.99Min. 3 days
- Mizumoto Machine Mfg. Stainless Steel Foot Round Round Bolt (Bush Screw) Screw Diameter W-5 / 16There is a hole at the end of the bolt for a round link etc. to pass through. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, ropes, etc.Dimension A (mm) 15 Mass (g) 27 Dimension B (mm) 8 Trusco Part No. 849-1138 Surface Treatment (Main Unit) Barrel polishing Type Bolts and screws Material (Main Unit) Stainless steelfrom S$12.99Min. 6 days
- FUJIWARA (AIOULE) Round can with bronze anchor plugSuitable Drill Diameter (mm) 11 Dimension L (mm) 22 Dimension B (mm) 28 Dimension A (mm) 36 Operating Load (kg) 50 Dimension D (mm) 6 Mass (g) 68 Surface Treatment (Main Unit) Bronze oxidation color processing Type Connection bracket Material (Main Unit) Stainless steel (SUS304) Thread Size W1/4from S$53.99Min. 6 days
- ESCO 3/8 "x90mm round bolt (stainless steel)Operating Load (kg) 150 Ring Inner Diameter (Φmm) 50 Wire Diameter Φ(mm) 9 Screw Length (mm) 90 Type Bolts and screws Esco Part No. EA638BQ-26 Material (Main Unit) Stainless steel (SUS304) Thread Size W-3/8”from S$36.99Min. 4 days
- Mizumoto Machine Mfg. Stainless steel foot only round bolt (screw) Screw diameter W-1 / 4There is a hole at the end of the bolt for a round link etc. to pass through. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, ropes, etc.Mass (g) 11 Dimension A (mm) 12 Dimension B (mm) 6 Trusco Part No. 849-1134 Surface Treatment (Main Unit) Barrel polishing Type Bolts and screws Material (Main Unit) Stainless steelfrom S$8.29Min. 3 days
- Himejiya Stainless steel round boltIt can be fixed to walls, floors, pillars, etc. with bolts, and chains, wires, ropes, etc. can be hung. When not in use, the ring will fall over so it will not get in the way. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal ... Read MoreDimension L (mm) 35 Mass (g) 40 Dimension D (mm) 6 Operating Load (kg) 60 Dimension H (mm) 75 Type Bolts and screws Thread Size M6 Material Stainless steelfrom S$14.99Min. 8 days
- Mizumoto Machine Mfg. Stainless Round Round Bolt (Bush Screw) W-3 / 8When not in use, the round ring will fall over so it will not get in the way. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, ropes, etc.Working load (kN) 1.47 Mass (g) 170 Dimension L (mm) 50 Trusco Part No. 849-1139 Dimension D (mm) 9 Dimension H (mm) 90 Surface Treatment (Main Unit) Barrel polishing Type Bolts and screws Included Accessories Hex nut / washer Material (Main Unit) Stainless steel Thread Size W-3/8from S$29.99Min. 32 days
- FUJIWARA (AIOULE) Round can with anchor plug + stainless steelRound can metal fittings with anchor plugs. Often used for barkers.Type Bolts and screws RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Stainless steel (SUS304)from S$29.99Min. 5 days
- Mizumoto Machine Mfg. Stainless steel open eye boltSince it can be easily opened with a screwdriver, pipes can be passed through after bolting. Lifting of machinery and equipment, general cargo handlingWorking load (kN) 0.98 Trusco Part No. 162-9844 Dimension A (mm) 19 Dimension B (mm) 22 Dimension L (mm) 40 Dimension H (mm) 58 Dimension S (mm) 60 Dimension D (mm) 9 Mass (g) 99 Type Bolts and screws Material (Main Unit) Stainless steel (SUS304) Thread Size W-1/2from S$34.99Min. 7 days
- Mizumoto Machine Mfg. Ring bolt (millimeter screw)Type Bolts and screws RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Stainless steel (SUS304)from S$17.99Min. 4 days
- ESCO M12x30mm 40mm diameter ring boltScrew Length (mm) 30 Ring Inner Diameter (Φmm) 40 Wire Diameter Φ(mm) 6 Operating Load (kg) 80 Type Bolts and screws Esco Part No. EA638BQ-12 Thread Size M12 Material (Main Unit) Stainless steel (SUS304)from S$22.99Min. 4 days
- FUJIWARA (AIOULE) Ring Bolt with Flange (Millimeter Screw) Stainless SteelSince the round ring collapses, it does not get in the way and is beautifully finished during construction. A finish that can also be used for interior decoration.Type Bolts and screws RoHS directive (corresponding to 10 substances) Correspondence Screws Metric screw Material (Main Unit) Stainless steel (SUS304)from S$17.99Min. 5 days