Oval Links
- Mizumoto Machine Mfg. Stainless steel C link inner length 38mmBy combining two or more C links, you can easily connect and disconnect. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal bracketsWorking load (kN) 0.49 Dimension W (mm) 12 Dimension L (mm) 38 Mass (g) 45 Dimension D (mm) 8 Trusco Part No. 849-1919 Surface Treatment (Main Unit) Barrel polishing Type Link Material (Main Unit) Stainless steelfrom S$9.59Min. 32 days
- Mizumoto Machine Mfg. Stainless oval linkType Link Material (Main Unit) Stainless steel (SUS304)
- TRUSCO Oval Link, Stainless SteelThe working load is about twice as high as that of a round ring with the same wire diameter. The connection is welded so it is durable. As a connecting bracket / hanging bracket for chains, ropes, etc.Type Link Material Stainless steel (SUS304)
- Mizumoto Machine Mfg. C link made of stainless steelBy combining two or more C links, you can easily connect and disconnect. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets.Type Link Material (Main Unit) Stainless steel (SUS304)from S$9.59Min. 2 days
- PEGUET Quick link made of stainless steelWith a smooth nut, it can be easily opened and closed and can be firmly connected to ropes. Since it is an EN standard product, you can work with peace of mind. For attaching chains, etc., as joint metal fittings.Specification EN12275、EN362 Material (Main Unit) Stainless steel (AISI316L)from S$8.99Min. 2 days
- PEGUET Quick link steelYou can fix and connect the rope in one place. For attaching chains, etc., as joint metal fittings.Material (Main Unit) Steel Surface Treatment (Main Unit) Zinc platingfrom S$3.79Min. 2 days
- Himejiya Stainless steel C canIt is used as a connecting bracket for chains and wires. You can easily connect the rope to the rope. Also known as a magic ring, C ring, or magic ring. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!Mass (g) 106 Dimension D (mm) 11 Dimension W (mm) 15 Operating Load (kg) 150 Dimension L (mm) 43 Type Link Material Stainless steelfrom S$14.99Min. 8 days
- KONDOTEC Stainless steel C canType Link Material (Main Unit) Stainless steelfrom S$7.49Min. 6 days
- ESCO 4.0x26mm oval ring (stainless steel)ring inner diameter (mm) 26×12 Wire Diameter Φ(mm) 4 Operating Load (kg) 90 Esco Part No. EA638DN-17 Type Link Surface Treatment Polishing Material (Main Unit) Stainless steel (SUS304)from S$3.69Min. 4 days
- Himejiya Stainless steel C canIt is used as a connecting bracket for chains and wires. You can easily connect the rope to the rope. Also known as a magic ring, C ring, or magic ring. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!Operating Load (kg) 20 Dimension L (mm) 20 Dimension D (mm) 5 Dimension W (mm) 7 Mass (g) 8 Type Link Material Stainless steelfrom S$5.09Min. 17 days
- FIRST Plastic screw jointWire Diameter Φ(mm) 6 Type Link Material Polyethylene resinfrom S$3.29Min. 5 days
- Himejiya Stainless steelIt is used as a connecting bracket for chains and wires. Use by tightening with pliers. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!Dimension L (mm) 24 Dimension D (mm) 3 Mass (g) 4 Dimension W (mm) 5 Operating Load (kg) 7 Type Link Material Stainless steelfrom S$1.99Min. 6 days
- Himejiya Stainless steel C canIt is used as a connecting bracket for chains and wires. You can easily connect the rope to the rope. Also known as a magic ring, C ring, or magic ring. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!Operating Load (kg) 100 Dimension W (mm) 13 Dimension L (mm) 35 Mass (g) 58 Dimension D (mm) 9 Type Link Material Stainless steelfrom S$8.39Min. 17 days
- Mizumoto Machine Mfg. Stainless steel C link inner length 53mmBy combining two or more C links, you can easily connect and disconnect. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal bracketsWorking load (kN) 1.96 Dimension D (mm) 13 Mass (g) 167 Dimension W (mm) 19 Dimension L (mm) 53 Trusco Part No. 849-1910 Surface Treatment (Main Unit) Barrel polishing Type Link Material (Main Unit) Stainless steelfrom S$17.99Min. 3 days
- Himejiya Stainless steelIt is used as a connecting bracket for chains and wires. Use by tightening with pliers. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!Mass (g) 20 Operating Load (kg) 30 Dimension L (mm) 31 Dimension D (mm) 6 Dimension W (mm) 9 Type Link Material Stainless steelfrom S$3.19Min. 8 days
- PEGUET Quick link AluminumWith a smooth nut, it can be easily opened and closed and can be firmly connected to ropes. Since it is an EN standard product, you can work with peace of mind. For attaching chains, etc., as joint metal fittings.Material (Main Unit) Aluminum Specification EN12275、EN362from S$12.99Min. 2 days
- ESCO 10.0x60mm oval ring (made of stainless steel)Wire Diameter Φ(mm) 10 Operating Load (kg) 600 ring inner diameter (mm) 60×40 Esco Part No. EA638DN-22 Type Link Surface Treatment Polishing Material (Main Unit) Stainless steel (SUS304)from S$19.99Min. 4 days
- Mizumoto Machine Mfg. Stainless quick catchIt is a slide type that uses the force of the spring instead of a screw type, and is resistant to vibration and improves workability. Suitable for use as connecting metal fittings and hanging metal fittings for chains, ropes, wires, etc., especially in places with a lot of vibration.Type Ring catch Material (Main Unit) Stainless steel (SUS304)from S$8.59Min. 7 days
- Himejiya Stainless steelIt is used as a connecting bracket for chains and wires. Use by tightening with pliers. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!Mass (g) 13 Operating Load (kg) 20 Dimension L (mm) 28 Dimension D (mm) 5 Dimension W (mm) 8 Type Link Material Stainless steelfrom S$3.29Min. 7 days
- Mizumoto Machine Mfg. Arc Sakana RedA lightweight, colorful and cute spring hook. For accessories, please use for key chains, etc. * Please note that the colors may change without notice.Surface Treatment (Double link) Nickel plating Material (Main Unit) Aluminum light alloy Surface Treatment (Main Unit) Anodized Material (double link) Iron Type Linkfrom S$6.79Min. 3 days
- Mizumoto Machine Mfg. Stainless steel Elliptical link Wire diameter 4mm Inner length 26mmWire Diameter Φ(mm) 4 Trusco Part No. 849-0866 RoHS directive (corresponding to 10 substances) Correspondence Type Link Material (Main Unit) Stainless steelfrom S$3.89Min. 4 days
- Mizumoto Machine Mfg. Stainless wide speed catchIt can be easily opened and closed by simply turning the nut. The opening of the mouth is wider than a normal ring catch, making it easy to connect. Can be connected to thick objects. For connecting chains, wires, ropes, etc., and as joints for terminal metal fittingsType Ring catch Material (Main Unit) Stainless steel (SUS304)from S$9.99Min. 7 days
- Himejiya Stainless steel C canIt is used as a connecting bracket for chains and wires. You can easily connect the rope to the rope. Also known as a magic ring, C ring, or magic ring. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!Mass (g) 18 Dimension L (mm) 23 Operating Load (kg) 30 Dimension D (mm) 6 Dimension W (mm) 8 Type Link Material Stainless steelfrom S$6.49Min. 7 days
- Mizumoto Machine Mfg. Stainless steel Elliptical link Wire diameter 8mm Inner length 50mmWire Diameter Φ(mm) 8 Trusco Part No. 849-0869 RoHS directive (corresponding to 10 substances) Correspondence Type Link Material (Main Unit) Stainless steelfrom S$9.49Min. 4 days
- Himejiya Stainless steelIt is used as a connecting bracket for chains and wires. Use by tightening with pliers. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!Operating Load (kg) 15 Dimension L (mm) 26 Dimension D (mm) 4 Dimension W (mm) 7 Mass (g) 8 Type Link Material Stainless steelfrom S$2.69Min. 7 days
- ESCO 8.0x50mm oval ring (stainless steel)Operating Load (kg) 350 ring inner diameter (mm) 50×30 Wire Diameter Φ(mm) 8 Esco Part No. EA638DN-20 Type Link Surface Treatment Polishing Material (Main Unit) Stainless steel (SUS304)from S$9.89Min. 4 days
- Mizumoto Machine Mfg. Stainless steel C link inner length 27mmBy combining two or more C links, you can easily connect and disconnect. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal bracketsWorking load (kN) 0.15 Dimension L (mm) 27 Dimension D (mm) 4 Mass (g) 8 Dimension W (mm) 8 Trusco Part No. 849-1916 Surface Treatment (Main Unit) Barrel polishing Type Link Material (Main Unit) Stainless steelfrom S$3.59Min. 3 days
- MonotaRO Ring Made of Stainless SteelIt is a stainless steel ring. As a tip metal fitting for ropes, etc. *Please do not use it for anything other than its intended purpose. *Please use within the working load range.Material SUS316
- aiai Stainless C-linkConnecting brackets used for ships, civil engineering, construction, machinery, etc.Type Link Material Stainless steel SUS304from S$4.19Min. 3 days
- Himejiya Stainless steel C canIt is used as a connecting bracket for chains and wires. You can easily connect the rope to the rope. Also known as a magic ring, C ring, or magic ring. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!Dimension W (mm) 11 Dimension L (mm) 31 Mass (g) 44 Operating Load (kg) 50 Dimension D (mm) 8 Type Link Material Stainless steelfrom S$5.99Min. 7 days
- Mizumoto Machine Mfg. Stainless steel C link inner length 39mmBy combining two or more C links, you can easily connect and disconnect. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal bracketsWorking load (kN) 0.98 Dimension W (mm) 15 Dimension L (mm) 39 Mass (g) 57 Trusco Part No. 849-1920 Dimension D (mm) 9 Surface Treatment (Main Unit) Barrel polishing Type Link Material (Main Unit) Stainless steelfrom S$9.99Min. 3 days
- Mizumoto Machine Mfg. Stainless steel Elliptical link Wire diameter 5mm Inner length 28mmWire Diameter Φ(mm) 5 Trusco Part No. 849-0867 RoHS directive (corresponding to 10 substances) Correspondence Type Link Material (Main Unit) Stainless steelfrom S$5.69Min. 4 days
- TRUSCO Ellipse LinkThe working load is about twice as high as that of a round ring with the same wire diameter. The connection is welded so it is durable. As a connecting bracket / hanging bracket for chains, ropes, etc.Material / Finish Stainless steel (SUS304)from S$36.99Min. 3 days
- Mizumoto Machine Mfg. Stainless steel Elliptical link Wire diameter 13mm Inner length 85mmWire Diameter Φ(mm) 13 Trusco Part No. 849-0874 RoHS directive (corresponding to 10 substances) Correspondence Type Link Material (Main Unit) Stainless steelfrom S$38.99Min. 4 days
- Mizumoto Machine Mfg. Stainless steel Elliptical link Wire diameter 10mm Inner length 60mmWire Diameter Φ(mm) 10 RoHS directive (corresponding to 10 substances) Correspondence Type Link Material (Main Unit) Stainless steelfrom S$17.99Min. 4 days
- Mizumoto Machine Mfg. Stainless C-link inner length 36mmBy combining two or more C links, you can easily connect and disconnect. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal bracketsWorking load (kN) 0.29 Dimension W (mm) 14 Mass (g) 23 Dimension L (mm) 36 Dimension D (mm) 6 Trusco Part No. 849-1918 Surface Treatment (Main Unit) Barrel polishing Type Link Material (Main Unit) Stainless steelfrom S$7.39Min. 3 days
- Mizumoto Machine Mfg. Stainless steel Elliptical link Wire diameter 11mm Inner length 70mmWire Diameter Φ(mm) 11 Trusco Part No. 849-0872 RoHS directive (corresponding to 10 substances) Correspondence Type Link Material (Main Unit) Stainless steelfrom S$25.99Min. 4 days