All Category

Pulley Blocks for Lifting

View : Grid List
Filter

Items 1 - 40 of 109

Set Ascending Direction
  1. Stainless bean block
    H.H.H. Mfg. Stainless bean block
    Material  Stainless steel  Type  pulley 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  2. stainless steel bean block
    Mizumoto Machine Mfg. stainless steel bean block
    The eye part is a swivel so it won't get twisted. Lifting and pulling of luggage through a rope.
    Material (Wheel)  Stainless steel  Material (Frame)  Stainless steel  Specification  Swivel type  Type  pulley 
    Rating:
    87%
    from S$28.99
    Min. 2 days
  3. Bean block
    Mizumoto Machine Mfg. Bean block
    Number of Pulley  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Frame)  Stainless steel (SUS304)  Material (Wheel)  Stainless steel (SUS304)  Type  pulley 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  4. One liquid block shackle type
    FUJIWARA (AIOULE) One liquid block shackle type
    When you remove the screw jack, it becomes a snatch book (wires can be inserted later).
    Operating Load (kg)  100  Wheel Thickness (mm)  15.5  Mass (g)  180  Wheel Diameter (mm)  32  Material (Frame)  Stainless steel (SUS304)  Material (Wheel)  Stainless steel (SUS304)  Type  pulley  Suitable Rope Diameter (mm)  ~12 
    from S$48.99
    Min. 2 days
  5. Fixed Block Open Type Vertical Type 1 wheel
    FUJIWARA (AIOULE) Fixed Block Open Type Vertical Type 1 wheel
    Dimension B (mm)  75  Dimension F (mm)  90  Type  pulley 
    from S$19.99
    Min. 2 days
  6. 1 open-type vertical rope guide
    FUJIWARA (AIOULE) 1 open-type vertical rope guide
    Operating Load (kg)  20  Surface Treatment (Main Unit)  304 electrolysis  Mass (g)  35  Included Bearing  Stainless oil-impregnated metal  Material (Wheel)  Stainless steel  Material (Frame)  Stainless steel  Type  pulley  Suitable Rope Diameter (mm)  ~6 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  7. Stainless sammer block (off type)
    H.H.H. Mfg. Stainless sammer block (off type)
    Orf type
    Head  Off type  Material  Stainless steel  Type  pulley 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  8. Fixed block Vertical type, Horizontal type combined type 1 car
    FUJIWARA (AIOULE) Fixed block Vertical type, Horizontal type combined type 1 car
    Vertical / horizontal type combined type
    Pulley Groove Width (mm)  10  Wheel Thickness (mm)  12.8  Dimension D (mm)  15  Dimension E (mm)  19  Dimension C (mm)  Mass (g)  280  Dimension N (mm)  38.5  Dimension A (mm)  50  Dimension L (mm)  58  Dimension B (mm)  65  Operating Load (kg)  90  Type  pulley  Suitable Rope Diameter (mm)  ~8 
    from S$49.99
    Min. 2 days
  9. Welding block (stainless steel sheave)
    KONDOTEC Welding block (stainless steel sheave)
    It is a stainless steel welding type block.
    Number of Pulley  Type  pulley  Material (Sheave)  Stainless steel 
    from S$53.99
    Min. 2 days
  10. Nylon pulley Rope diameter Φ ~ 9mm
    Mizumoto Machine Mfg. Nylon pulley Rope diameter Φ ~ 9mm
    Suitable Rope Diameter (Φmm)  (Maximum) 9  Basic Operating Load (ton)  0.02  Dimension B (mm)  66  Wheel Diameter (mm)  66  Specification  Eye type  Type  pulley  Material (Wheel)  Nylon 
    from S$19.99
    Min. 2 days
  11. A block 1 car
    FUJIWARA (AIOULE) A block 1 car
    Material (Wheel)  Polyacetal  Type  pulley 
    from S$32.99
    Min. 2 days
  12. Nylon pulley Rope diameter Φ ~ 9mm
    Mizumoto Machine Mfg. Nylon pulley Rope diameter Φ ~ 9mm
    It is a lightweight pulley. As an adjustment pulley for ropes.
    Suitable Rope Diameter (Φmm)  (Maximum) 9  Basic Operating Load (ton)  0.02  Number of Pulley  Dimension a (mm)  115  Dimension C (mm)  19  Trusco Part No.  351-4617  Wheel Diameter (mm)  66  Dimension B (mm)  66  Mass (g)  75  Type  pulley  Specification  Hook type  Material (Wheel)  Nylon 
    from S$17.99
    Min. 2 days
  13. With pulley block swivel Used rope diameter 5-7mm
    Mizumoto Machine Mfg. With pulley block swivel Used rope diameter 5-7mm
    A small and lightweight pulley. Used for lifting and pulling luggage etc. through a rope
    Surface Treatment  (Car) Barrel polishing  Working load (kN)  0.25  Number of Pulley  Dimension d (mm)  10  Wheel Diameter (mm)  25  Dimension W (mm)  28.5  Mass (g)  30  Suitable Rope Diameter (Φmm)  5~7  Dimension L (mm)  63  Pulley Groove Width (mm)  7.5  Trusco Part No.  849-2145  Material (Frame)  Stainless steel (SUS304)  Material (Wheel)  plastic  Type  pulley 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  14. Pulley block Rope diameter 8 to 10mm
    Mizumoto Machine Mfg. Pulley block Rope diameter 8 to 10mm
    A small and lightweight pulley. Used for lifting and pulling luggage etc. through a rope
    Surface Treatment  (Car) Barrel polishing  Working load (kN)  0.49  Number of Pulley  Wheel Diameter (mm)  35  Dimension W (mm)  37  Mass (g)  46  Dimension d (mm)  Dimension L (mm)  72.5  Trusco Part No.  849-2139  Suitable Rope Diameter (Φmm)  8~10  Pulley Groove Width (mm)  9.5  Material (Frame)  Stainless steel (SUS304)  Material (Wheel)  plastic  Type  pulley 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  15. Pulley block Rope diameter 5-7mm
    Mizumoto Machine Mfg. Pulley block Rope diameter 5-7mm
    A small and lightweight pulley. Used for lifting and pulling luggage etc. through a rope
    Surface Treatment  (Car) Barrel polishing  Working load (kN)  0.29  Number of Pulley  Dimension d (mm)  10  Mass (g)  21  Wheel Diameter (mm)  25  Dimension W (mm)  28.5  Dimension L (mm)  45.5  Suitable Rope Diameter (Φmm)  5~7  Pulley Groove Width (mm)  7.5  Trusco Part No.  849-2138  Material (Frame)  Stainless steel (SUS304)  Material (Wheel)  plastic  Type  pulley 
    from S$7.49
    Min. 2 days
  16. A block 2 cars
    FUJIWARA (AIOULE) A block 2 cars
    Material (Wheel)  Polyacetal  Type  pulley 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  17. Pulley block (without bevel type)
    Mizumoto Machine Mfg. Pulley block (without bevel type)
    A small and lightweight pulley. It is used for lifting and pulling luggage, etc. through a rope.
    Number of Pulley  Type  pulley  Specification  No beke  Material (Frame)  Stainless steel  Material (Wheel)  plastic 
    Rating:
    75%
    from S$9.89
    Min. 2 days
  18. Corner pulley
    FUJIWARA (AIOULE) Corner pulley
    It is used where the mounting surface is 90 degrees.
    Operating Load (kg)  100  Pulley Groove Width (mm)  12  Wheel Thickness (mm)  16  Mass (g)  170  Surface Treatment (Main Unit)  304 electrolysis  Included Bearing  Stainless oil-impregnated metal  Material (Wheel)  Stainless steel  Material (Frame)  Stainless steel  Type  pulley  Suitable Rope Diameter (mm)  ~12 
    from S$79.99
    Min. 2 days
  19. Sanma Block
    KONDOTEC Sanma Block
    Type  pulley 
    from S$37.99
    Min. 5 days
  20. Slide pulley
    Mizumoto Machine Mfg. Slide pulley
    Working load (kN)  0.29  Number of Pulley  Dimension T (mm)  1.5  Dimension H (mm)  15  Wheel Diameter (mm)  20  Dimension W (mm)  26  Working load (N)  294  Mass (g)  41  Dimension L (mm)  54  Pulley Groove Width (mm)  Dimension E (mm)  Dimension C (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Wheel)  Pulley (sheave): plastic  Material (Frame)  Stainless steel  Type  pulley  Suitable Rope Diameter (Φmm)  ~7 
    from S$17.99
    Min. 2 days
  21. With 2 bean blocks
    Mizumoto Machine Mfg. With 2 bean blocks
    Number of Pulley  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Frame)  Stainless steel  Material (Wheel)  Stainless steel (SUS304)  Type  pulley 
    Rating:
    60%
    from S$79.99
    Min. 4 days
  22. Stainless A-block 1 car
    KONDOTEC Stainless A-block 1 car
    Material (Side Plate)  Reinforced Duracon resin  Type  pulley 
    from S$35.99
    Min. 6 days
  23. Stainless steel block hook type
    H.H.H. Mfg. Stainless steel block hook type
    With becket
    Head  Hook type  Material  Stainless steel  Type  pulley 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  24. Ki Block 2 Wheels
    FUJIWARA (AIOULE) Ki Block 2 Wheels
    Material (Frame)  Stainless steel (SUS316)  Material (Wheel)  Stainless steel (SUS316)  Type  pulley 
    from S$66.99
    Min. 4 days
  25. Stainless sammer block (free shackle type)
    H.H.H. Mfg. Stainless sammer block (free shackle type)
    Free shackle type
    Head  Free shackle  Material  Stainless steel  Type  pulley 
    from S$59.99
    Min. 5 days
  26. Nylon pulley eye 2 cars use rope diameter ~ 9mm
    Mizumoto Machine Mfg. Nylon pulley eye 2 cars use rope diameter ~ 9mm
    A small and lightweight pulley. As an adjustment pulley for ropes
    Surface Treatment  (Car) Barrel polishing  Dimension L (mm)  125  Dimension d (mm)  14  Mass (g)  147  Number of Pulley  Dimension B (mm)  35  Dimension D (mm)  Wheel Diameter (mm)  66  Trusco Part No.  849-2141  Pulley Groove Width (mm)  Type  pulley  Material (Wheel)  Nylon  Material (Frame)  Stainless steel (SUS304)  Suitable Rope Diameter (Φmm)  ~9 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  27. Sanma Block
    Mizumoto Machine Mfg. Sanma Block
    Number of Pulley  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Frame)  Stainless steel  Material (Wheel)  Stainless steel (SUS304)  Type  pulley 
    from S$58.99
    Min. 4 days
  28. A block with 2 cars
    FUJIWARA (AIOULE) A block with 2 cars
    Type  pulley  Material (Wheel)  Polyacetal 
    from S$59.99
    Min. 4 days
  29. Fixed block vertical type, horizontal type combined type 2 cars
    FUJIWARA (AIOULE) Fixed block vertical type, horizontal type combined type 2 cars
    Vertical / horizontal type combined type
    Pulley Groove Width (mm)  10  Wheel Thickness (mm)  12.8  Dimension D (mm)  15  Dimension C (mm)  Dimension E (mm)  36  Dimension N (mm)  38.5  Dimension F (mm)  44.7  Mass (g)  480  Dimension A (mm)  50  Dimension L (mm)  58  Dimension B (mm)  65  Operating Load (kg)  90  Type  pulley  Suitable Rope Diameter (mm)  ~8 
    from S$99.90
    Min. 4 days
  30. Fixed Block (1 Open Vertical Type)
    H.H.H. Mfg. Fixed Block (1 Open Vertical Type)
    It is a small and compact design.
    Wheel Diameter (mm)  50  Material  Stainless steel  Type  pulley  Suitable Rope Diameter (mm)  ~Φ8 
    from S$88.99
    Min. 2 days
  31. Stainless Bean Block
    Asano metal industry Stainless Bean Block
    Ideal for lifting and pulling luggage through ropes. Made of SUS, it does not rust easily and can be used anywhere. * Some designs may differ from the photos.
    Material (Main Unit)  Stainless steel (SUS304)  Type  pulley 
    Rating:
    67%
    from S$53.99
    Min. 2 days
  32. Steel frame pulley (pulley) with hook
    HILOGIK Steel frame pulley (pulley) with hook
    Pulley / Brook series
    Overall Length (mm)  118  Reference Operating Load (kg)  25  Outer Diameter (Φmm)  61.8  Type  pulley 
    Rating:
    100%
    from S$14.99
    Min. 6 days
  33. Stainless Bean block 1 car
    Himejiya Stainless Bean block 1 car
    It is used for hanging and pulling luggage through a rope. Since the eye part rotates, the rope can be unwound. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Number of Pulley  Pulley Groove Width (mm)  11  Dimension C (mm)  14  Mass (g)  140  Dimension B (mm)  24  Wheel Diameter (mm)  25  Dimension A (mm)  30  Dimension D (mm)  Operating Load (kg)  70  Dimension L (mm)  86  Material  Stainless steel  Type  pulley  Suitable Rope Diameter (mm)  ~10 
    Rating:
    20%
    from S$38.99
    Min. 8 days
  34. Stainless Bean block 1 car
    Himejiya Stainless Bean block 1 car
    It is used for hanging and pulling luggage through a rope. Since the eye part rotates, the rope can be unwound. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Number of Pulley  Dimension L (mm)  130  Pulley Groove Width (mm)  14  Dimension C (mm)  21  Operating Load (kg)  240  Dimension B (mm)  28  Mass (g)  370  Wheel Diameter (mm)  50  Dimension A (mm)  54  Dimension D (mm)  Material  Stainless steel  Type  pulley  Suitable Rope Diameter (mm)  ~14 
    from S$56.99
    Min. 2 days
  35. With pulley block swivel Used rope diameter 8-10mm
    Mizumoto Machine Mfg. With pulley block swivel Used rope diameter 8-10mm
    A small and lightweight pulley. Used for lifting and pulling luggage etc. through a rope
    Surface Treatment  (Car) Barrel polishing  Working load (kN)  0.39  Number of Pulley  Wheel Diameter (mm)  35  Dimension W (mm)  37  Mass (g)  49  Dimension d (mm)  Dimension L (mm)  71  Trusco Part No.  849-2146  Suitable Rope Diameter (Φmm)  8~10  Pulley Groove Width (mm)  9.5  Material (Frame)  Stainless steel (SUS304)  Material (Wheel)  plastic  Type  pulley 
    from S$19.99
    Min. 3 days
  36. KI block 1 car
    FUJIWARA (AIOULE) KI block 1 car
    Material (Frame)  Stainless steel (SUS316)  Material (Wheel)  Stainless steel (SUS316)  Type  pulley 
    from S$44.99
    Min. 4 days
  37. Stainless Snatch Hook Type
    H.H.H. Mfg. Stainless Snatch Hook Type
    With becket * Be sure to use the snatch with the side plate closed.
    Head  Hook type  Material  Stainless steel  Type  pulley 
    from S$259.90
    Min. 5 days
  38. Stainless Block Off-type
    H.H.H. Mfg. Stainless Block Off-type
    With becket
    Head  Off type  Material  Stainless steel  Type  pulley 
    from S$169.90
    Min. 5 days
  39. Stainless Bean block 1 car
    Himejiya Stainless Bean block 1 car
    It is used for hanging and pulling luggage through a rope. Since the eye part rotates, the rope can be unwound. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Number of Pulley  Dimension C (mm)  10  Dimension B (mm)  17  Wheel Diameter (mm)  20  Dimension A (mm)  23  Dimension D (mm)  Operating Load (kg)  40  Mass (g)  50  Dimension L (mm)  56  Pulley Groove Width (mm)  Material  Stainless steel  Type  pulley  Suitable Rope Diameter (mm)  ~6 
    from S$26.99
    Min. 6 days
  40. With pulley block bevel Rope diameter 8-10mm
    Mizumoto Machine Mfg. With pulley block bevel Rope diameter 8-10mm
    A small and lightweight pulley. Used for lifting and pulling luggage etc. through a rope
    Surface Treatment  (Car) Barrel polishing  Working load (kN)  0.49  Number of Pulley  Wheel Diameter (mm)  35  Dimension W (mm)  37  Mass (g)  52  Dimension d (mm)  Trusco Part No.  849-2144  Dimension L (mm)  87  Suitable Rope Diameter (Φmm)  8~10  Pulley Groove Width (mm)  9.5  Material (Frame)  Stainless steel (SUS304)  Material (Wheel)  plastic  Type  pulley 
    from S$19.99
    Min. 33 days
View : Grid List
Filter

Items 1 - 40 of 109

Set Ascending Direction