Hooks for Lifting
- Himejiya Stainless steel chain hook C typeIt can be used to connect chains, etc. You can put a chain etc. in the back of the metal fittings at the mouth. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!Dimension S1 (mm) 11 Dimension W (mm) 25 Mass (g) 40 Operating Load (kg) 50 Dimension S2 (mm) 7 Dimension d (mm) 8 Dimension L (mm) 80 Material Stainless steel Type hookfrom S$14.99Min. 2 days
- ESCO 3.0ton tow hookOverall Length (mm) 135 Load Capacity (ton) 3 Operating Load (ton) 3 Jaw Opening (mm) 48 Esco Part No. EA987FL-5 Specification Hook and bolt set Material (Main Unit) Iron Type hook
- Mizumoto Machine Mfg. Stainless steel straight hookMade of stainless steel, it does not rust easily and has excellent durability. As a hanging toolDimension B (mm) 60 Material (Main Unit) Stainless steel Type hookfrom S$39.99Min. 2 days
- Himejiya Stainless steel open chain hookIt can be used to connect chains, etc. Hook the chain on the open hook and tap it lightly with a hammer to close the hook and connect the chain. The spring part can be opened and closed by pushing it in. Made of stainless steel, it has excellent rust resistance and weather resistance, and is dura... Read MoreDimension d (mm) 12 Dimension W (mm) 25 Operating Load (kg) 30 Mass (g) 47 Dimension t (mm) 5 Dimension D (mm) 6 Dimension L (mm) 75 Dimension S (mm) 9 Material Stainless steel Type hookfrom S$14.99Min. 2 days
- YUTAKA MAKE Spider rubber hook Φ3XL60mm blackMass (g) 20 Width (mm) 24 Wire Diameter Φ(mm) 3.5 Height (mm) 60 Trusco Part No. 754-1643 Packaging Bag packed Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel Type hookfrom S$4.99Min. 2 days
- FUJIWARA (AIOULE) Bronze chain hookDimension C (mm) 11 Dimension B (mm) 25 Operating Load (kg) 30 Mass (g) 37 Applicable chain wire diameter (Φmm) 3~5 Dimension A (mm) 6 Dimension L (mm) 80 Surface Treatment (Main Unit) Bronze oxidation color processing Type Connection bracket Material (Main Unit) Stainless steel (SUS304)from S$22.99Min. 5 days
- WAKI Double hookIt cannot be used for pets such as dogs. Please do not use products that are rubbed or deformed. For safety, please use special products.Material (Main Unit) Stainless steel SUS304 Type hookfrom S$32.99Min. 3 days
- Mizumoto Machine Mfg. Stainless steel eye hook Wire diameter 5mm Length 54mmSince the ring part is not welded, it can be twisted (opened and closed) with a tool. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal bracketsWorking load (kN) 0.29 Dimension W1 (mm) 10 Dimension W2 (mm) 16 Mass (g) 18 Dimension D (mm) 5 Dimension L (mm) 54 Dimension S (mm) 8 Trusco Part No. 849-1354 Surface Treatment (Main Unit) Barrel polishing Material (Main Unit) Stainless steel Type hookfrom S$6.49Min. 32 days
- ESCO 500kg pipe hanging hookOperating Load (ton) 0.5 Mass (kg) 1.35 Dimension L1 (mm) 120 Dimension T (mm) 16 Dimension L2 (mm) 180 Dimension L (mm) 227 Dimension d (mm) 30 Esco Part No. EA987NG-2 Type hookfrom S$159.90Min. 6 days
- Mizumoto Machine Mfg. Stainless steel eye hook wire diameter 10mm length 115mmSince the ring part is not welded, it can be twisted (opened and closed) with a tool. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal bracketsWorking load (kN) 1.47 Dimension D (mm) 10 Dimension L (mm) 115 Mass (g) 145 Dimension S (mm) 16 Dimension W1 (mm) 22 Dimension W2 (mm) 32 Trusco Part No. 849-1352 Surface Treatment (Main Unit) Barrel polishing Material (Main Unit) Stainless steel Type hookfrom S$29.99Min. 32 days
- ESCO 3.2ton sling hook with latchMass (kg) 1 Chain dimensions (mm) 10 Dimension K (mm) 106 Dimension L (mm) 121 Dimension F (mm) 15 Dimension G (mm) 23 Operating Load (ton) 3.2 Dimension H (mm) 31 Dimension E (mm) 32 Dimension B (mm) 35 Dimension D (mm) 46 Esco Part No. EA987FJ-3.1A Material (Main Unit) Special steel Specification With safety latch Type hookfrom S$48.99Min. 6 days
- Mizumoto Machine Mfg. Stainless steel chain hook Wire diameter 8mm Length 70mmSet the chain and tap the pin to use it. As a chain terminal bracketWorking load (kN) 0.59 Dimension A (mm) 11 Dimension d (mm) 2.5 Chain Link Diameter (Φmm) 2.5 Dimension S (mm) 23 Dimension B (mm) 3 Dimension W (mm) 34 Mass (g) 46 Dimension L (mm) 70 Dimension D (mm) 8 Trusco Part No. 849-1202 Surface Treatment (Main Unit) Barrel polishing Material (Main Unit) Stainless steel Material (spring pin) Stainless steel (SUS420J2) Type hookfrom S$12.99Min. 3 days
- ESCO 1.5ton hanging hookOperating Load (ton) 1.5 Overall Length (mm) 364 Toe Length (mm) 50 Mass (kg) 6.6 Esco Part No. EA987NJ-1.5 Type hookfrom S$759.90Min. 6 days
- ESCO 1.0ton J-type hookOperating Load (ton) 1 Overall Length (mm) 176 Thickness (mm) 36 Mass (g) 425 Pin Diameter (Φmm) 7 Toe Length (mm) 80 Esco Part No. EA987N-1 Material (Main Unit) SCM435 Type hookfrom S$39.99Min. 6 days
- ESCO 4.0ton swivel safety hookChain dimensions (mm) 12.5 Dimension K (mm) 138 Dimension F (mm) 16 Dimension L (mm) 267 Dimension G (mm) 28 Mass (kg) 3.6 Overall Length (mm) 322 Dimension H (mm) 39 Operating Load (ton) 4.2 Dimension C (mm) 50 Dimension E (mm) 50 Dimension B (mm) 52 Jaw Opening (mm) 52 Dimension D (mm) 70 Esco Part No. EA987FV-4A Included Accessories Safety latch Material (Main Unit) Special steel Type hookfrom S$259.90Min. 6 days
- Mizumoto Machine Mfg. Stainless steel eye hook wire diameter 8mm length 90mmSince the ring part is not welded, it can be twisted (opened and closed) with a tool. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal bracketsWorking load (kN) 0.78 Dimension S (mm) 12 Dimension W1 (mm) 17 Dimension W2 (mm) 25 Mass (g) 73 Dimension D (mm) 8 Trusco Part No. 849-1356 Dimension L (mm) 90 Surface Treatment (Main Unit) Barrel polishing Material (Main Unit) Stainless steel Type hookfrom S$17.99Min. 32 days
- ESCO Hang hook for 250kg pipeOperating Load (ton) 0.25 Mass (kg) 0.55 Dimension T (mm) 13 Dimension L2 (mm) 130 Dimension L (mm) 165 Dimension d (mm) 22 Dimension L1 (mm) 90 Esco Part No. EA987NG-1 Type hookfrom S$119.90Min. 6 days
- ESCO 1.6ton sling hook with latchMass (kg) 0.45 Operating Load (ton) 1.6 Dimension F (mm) 12 Dimension G (mm) 21 Dimension H (mm) 24 Dimension E (mm) 25 Dimension B (mm) 28 Dimension D (mm) 37 Chain dimensions (mm) 7.1 Dimension K (mm) 80 Dimension L (mm) 98 Esco Part No. EA987FJ-1.6A Material (Main Unit) Special steel Specification With safety latch Type hookfrom S$29.99Min. 6 days
- ESCO 12.7mmx15m rope (with hook)Rope Diameter (Φmm) 12.7 Overall Length (m) 15 Overall Length (mm) 15000 Tensile Strength (kN) 7.35 Esco Part No. EA988ME-115 Material (Main Unit) Polyester Structure Three strokes Type hookfrom S$199.90Min. 6 days
- ESCO 2.5ton sling hook with latchMass (kg) 0.9 Chain dimensions (mm) 10 Dimension K (mm) 104 Dimension L (mm) 121 Operating Load (ton) 2.5 Dimension G (mm) 23 Dimension F (mm) 26 Dimension H (mm) 31 Dimension E (mm) 32 Dimension B (mm) 35 Dimension D (mm) 46 Esco Part No. EA987FJ-2.5A Material (Main Unit) Special steel Specification With safety latch Type hookfrom S$47.99Min. 6 days
- ESCO 2.5ton safety hookMass (kg) 1.5 Chain dimensions (mm) 10 Dimension K (mm) 110 Dimension F (mm) 15 Dimension L (mm) 170 Operating Load (ton) 2.5 Dimension G (mm) 24 Dimension H (mm) 28.5 Dimension E (mm) 35 Dimension B (mm) 47 Dimension D (mm) 56 Esco Part No. EA987FT-2.5A Material (Main Unit) Special steel Specification With safety latch Type hookfrom S$99.90Min. 6 days
- Mizumoto Machine Mfg. Stainless steel eye hook wire diameter 6mm length 68mmSince the ring part is not welded, it can be twisted (opened and closed) with a tool. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal bracketsWorking load (kN) 0.49 Dimension W1 (mm) 13 Dimension W2 (mm) 19 Mass (g) 30 Dimension D (mm) 6 Dimension L (mm) 68 Trusco Part No. 849-1355 Dimension S (mm) 9 Surface Treatment (Main Unit) Barrel polishing Material (Main Unit) Stainless steel Type hookfrom S$13.99Min. 32 days
- ESCO 1.0ton Sling hook with latchMass (kg) 0.25 Operating Load (ton) 1 Dimension F (mm) 10 Dimension G (mm) 17 Dimension E (mm) 20 Dimension H (mm) 20 Dimension B (mm) 22 Dimension D (mm) 31 Chain dimensions (mm) 6.3 Dimension K (mm) 67 Dimension L (mm) 80 Esco Part No. EA987FJ-1A Material (Main Unit) Special steel Specification With safety latch Type hookfrom S$27.99Min. 6 days
- ESCO 5x 54mm eye hook (made of stainless steel)Dimension W1 (mm) 10 Dimension W2 (mm) 16 Mass (g) 18 Operating Load (kg) 30 Dimension D (mm) 5 Dimension L (mm) 54 Dimension S (mm) 8 Esco Part No. EA638AA-1 Material (Main Unit) Stainless steel (SUS304) Type hookfrom S$7.99Min. 4 days
- ESCO 0.5ton hanging hookOperating Load (ton) 0.5 Mass (kg) 0.7 Dimension S1 (mm) 107 Dimension L (mm) 158 Dimension d (mm) 16 Dimension L1 (mm) 35 Dimension B (mm) 52 Dimension S (mm) 75 Esco Part No. EA987NE-0.5 Material (Main Unit) Special alloy steel Type hookfrom S$299.90Min. 6 days
- ESCO 1000kg pipe hanging hookOperating Load (ton) 1 Dimension L1 (mm) 160 Dimension T (mm) 22 Dimension L2 (mm) 250 Mass (kg) 3.35 Dimension L (mm) 315 Dimension d (mm) 42 Esco Part No. EA987NG-4 Type hookfrom S$259.90Min. 6 days
- Mizumoto Machine Mfg. Stainless steel chain hook wire diameter 10mm length 84mmSet the chain and tap the pin to use it. As a chain terminal bracketWorking load (kN) 0.88 Dimension D (mm) 10 Dimension A (mm) 14 Dimension S (mm) 25 Chain Link Diameter (Φmm) 3 Dimension d (mm) 3.0 Dimension W (mm) 36 Dimension B (mm) 4 Dimension L (mm) 84 Mass (g) 84 Trusco Part No. 849-1203 Surface Treatment (Main Unit) Barrel polishing Material (Main Unit) Stainless steel Material (spring pin) Stainless steel (SUS420J2) Type hookfrom S$19.99Min. 4 days
- ESCO 1.0ton safety hook with swivelMass (kg) 0.7 Operating Load (ton) 1 Dimension F (mm) 10 Dimension G (mm) 14 Dimension L (mm) 145 Overall Length (mm) 174.5 Dimension H (mm) 19.5 Dimension B (mm) 29.5 Jaw Opening (mm) 29.5 Dimension E (mm) 30 Dimension C (mm) 30 Dimension D (mm) 35 Chain dimensions (mm) 6.3 Dimension K (mm) 72 Esco Part No. EA987FV-1A Included Accessories Safety latch Material (Main Unit) Special steel Type hookfrom S$129.90Min. 6 days
- ESCO 3.20ton hook (with swivel ring)Mass (g) 1510 Dimension E (mm) 175 Dimension W (mm) 28 Dimension H (mm) 29 Dimension A (mm) 29.5 Operating Load (ton) 3.2 Dimension B (mm) 45 Dimension O (mm) 47 Esco Part No. EA987GG-4 Material (Main Unit) Steel Specification With safety latch Type hookfrom S$67.99Min. 6 days
- Nissa Chain C type hookSince both levers are made of all-slenless, it is ideal for outdoor use. In addition, the surface treatment is electropolished to give it a luxurious luster. It can be used for various purposes such as hanging nets and vinyl sheets.RoHS directive (corresponding to 10 substances) Correspondence Finish Electrolytic polishing Surface Treatment Electrolytic polishing Material Stainless steel (SUS304) Type hookfrom S$37.99Min. 7 days
- ESCO 4.2ton sling hook with latchMass (kg) 1.9 Chain dimensions (mm) 12.5 Dimension K (mm) 128 Dimension L (mm) 152 Dimension F (mm) 19 Dimension G (mm) 28 Dimension H (mm) 38 Operating Load (ton) 4.2 Dimension B (mm) 40 Dimension E (mm) 40 Dimension D (mm) 56 Esco Part No. EA987FJ-4A Material (Main Unit) Special steel Specification With safety latch Type hookfrom S$69.99Min. 6 days
- Mizumoto Machine Mfg. Stainless steel chain hook wire diameter 6mm length 60mmSet the chain and tap the pin to use it. As a chain terminal bracketWorking load (kN) 0.29 Chain Link Diameter (Φmm) 2 Dimension d (mm) 2.0 Dimension B (mm) 2.5 Dimension S (mm) 21 Mass (g) 24 Dimension W (mm) 32 Dimension D (mm) 6 Dimension L (mm) 60 Dimension A (mm) 8.5 Trusco Part No. 849-1201 Surface Treatment (Main Unit) Barrel polishing Material (Main Unit) Stainless steel Material (spring pin) Stainless steel (SUS420J2) Type hookfrom S$6.79Min. 2 days
- ESCO 1.6ton safety hookMass (kg) 0.8 Operating Load (ton) 1.6 Dimension F (mm) 11 Dimension L (mm) 138 Dimension G (mm) 18 Dimension H (mm) 23 Dimension E (mm) 28 Dimension B (mm) 36 Dimension D (mm) 45 Chain dimensions (mm) 7.1 Dimension K (mm) 91 Esco Part No. EA987FT-1.6A Material (Main Unit) Special steel Specification With safety latch Type hookfrom S$79.99Min. 6 days
- ESCO 4.0ton crane reducer hookYou can easily convert a large hook such as a crane into a small hook. With safety latch.Mass (kg) 11.5 Dimension W (mm) 250 Dimension G1 (mm) 31 Dimension D (mm) 33 Dimension T (mm) 33 Operating Load (ton) 4 Dimension E (mm) 734 Esco Part No. EA987GH-4B Material (Main Unit) Steel Type hookfrom S$1,999.00Min. 6 days
- ESCO 1.0ton hanging hookOperating Load (ton) 1 Mass (kg) 1.8 Dimension S (mm) 105 Dimension S1 (mm) 149 Dimension L (mm) 219 Dimension d (mm) 22 Dimension L1 (mm) 45 Dimension B (mm) 68 Esco Part No. EA987NE-1 Material (Main Unit) Special alloy steel Type hookfrom S$389.90Min. 6 days
- ESCO Safety hook with 2.5ton swivelMass (kg) 1.9 Chain dimensions (mm) 10 Dimension K (mm) 110 Dimension F (mm) 14 Operating Load (ton) 2.5 Dimension L (mm) 211 Dimension G (mm) 24 Overall Length (mm) 253.5 Dimension H (mm) 28.5 Dimension C (mm) 40 Dimension E (mm) 40 Jaw Opening (mm) 47 Dimension B (mm) 47 Dimension D (mm) 56 Esco Part No. EA987FV-2.5A Included Accessories Safety latch Material (Main Unit) Special steel Type hookfrom S$159.90Min. 6 days
- ESCO 2.0ton Safety hookOverall Length (mm) 175 Operating Load (ton) 2 suitable ring diameter (mm) 25 Material High-strength alloy steelfrom S$109.90Min. 5 days
- ESCO 3.15 ton safety hookOverall Length (mm) 214 Operating Load (ton) 3.15 suitable ring diameter (mm) 34.5 Material High-strength alloy steelfrom S$149.90Min. 5 days
- ESCO 5.3ton Safety hookOverall Length (mm) 268 suitable ring diameter (mm) 40 Operating Load (ton) 5.3 Material High-strength alloy steelfrom S$229.90Min. 5 days