All Category

Eye Straps for Lifting

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 46

Set Ascending Direction
  1. Eye strap + stainless
    MonotaRO Eye strap + stainless
    It is a stainless steel eye strap. When installing on walls, floors, pillars, etc. and fixing ropes, etc. * Do not use for any purpose other than its intended purpose. * There are some tolerances in the notation dimensions.
    Type  Eye strap  Material  SUS316 
    Rating:
    100%
    from S$1.19
    Min. 2 days
  2. Stainless steel eye strap
    FIRST Stainless steel eye strap
    Type  Eye strap  Material  Stainless steel 
    Rating:
    75%
    from S$1.39
    Min. 2 days
  3. Eye Strap
    Mizumoto Machine Mfg. Eye Strap
    It can be installed even on a narrow surface. It is convenient to install on the floor or to pass a belt.
    Type  Eye strap  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    87%
    from S$2.29
    Min. 2 days
  4. Low eye strap Stainless steel counterbore type
    Mizumoto Machine Mfg. Low eye strap Stainless steel counterbore type
    It can be installed even on a narrow surface. It is convenient to install on the floor or to pass a belt. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.
    Dimension T (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye strap  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    93%
    from S$5.99
    Min. 2 days
  5. Stainless steel eye strap
    Himejiya Stainless steel eye strap
    Fix chains, wires, ropes, etc. It can be installed on the floor or on the wall, and it is made of stainless steel for various purposes, so it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Dimension h (mm)  12  Mass (g)  13  Dimension L3 (mm)  15  Operating Load (kg)  20  Dimension H (mm)  21  Dimension L2 (mm)  45  Dimension d (mm)  5.2  Dimension L1 (mm)  57  Dimension D (mm)  Type  Eye strap  Material  Stainless steel 
    from S$3.99
    Min. 2 days
  6. Eye strap L type
    WAKI Eye strap L type
    For fixing chains, etc. * Never use the product beyond the indicated load. * Avoid using in an extreme impact or twisted state as the strength will decrease. * Do not use worn or deformed products. * Be sure to tighten and install.
    Type  Eye strap  Material (Main Unit)  Stainless steel SUS304 
    from S$4.99
    Min. 2 days
  7. Pad Eye
    ESCO Pad Eye
    Type  Eye strap  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    80%
    from S$1.99
    Min. 2 days
  8. Eye Strap, Stainless Steel
    TRUSCO Eye Strap, Stainless Steel
    It can be installed even on a narrow surface. Please use the countersunk screw. Installation of columns and walls.
    Quantity per Bag (pcs.)  Type  Eye strap  Material  Stainless steel (SUS304)  Material / Finish  Stainless steel (SUS304) 
    from S$7.49
    Min. 2 days
  9. Daika store strap
    Nissa Chain Daika store strap
    An inexpensive eye strap made of die-cast. The hole pitch accuracy is high. For mounting on walls and pillars as washers.
    Working load (kN)  0.392  Dimension H1 (mm)  14.0  Dimension B2 (mm)  34.0  Dimension d (mm)  4.0  Dimension H3 (mm)  4.0  Dimension B1 (mm)  45.0  Dimension D (mm)  5.0  Dimension H2 (mm)  5.0  Mass (g)  Dimension A (mm)  9.0  Dimension W (mm)  9.0  Type  Eye strap  Material  Zinc die casting 
    Rating:
    100%
    from S$1.29
    Min. 2 days
  10. Seat eye strap made of stainless steel
    Mizumoto Machine Mfg. Seat eye strap made of stainless steel
    It can be installed even on a narrow surface. For mounting columns and walls.
    Type  Eye strap  Material (Main Unit)  Stainless steel (SUS304) 
    from S$2.89
    Min. 2 days
  11. Stainless steel seat eye strap (2 holes)
    HILOGIK Stainless steel seat eye strap (2 holes)
    Dimension t (mm)  1.2  Dimension D (mm)  10.7  Dimension d (mm)  4.2  Type  Eye strap  Material  Stainless steel 
    from S$4.19
    Min. 2 days
  12. Stainless steel low eye strap wire diameter 6mm pitch 67.5mm
    Mizumoto Machine Mfg. Stainless steel low eye strap wire diameter 6mm pitch 67.5mm
    It can be installed even on a narrow surface. It is convenient to install on the floor or to pass a belt. Attached to columns, walls, etc.
    Working load (kN)  0.20  Dimension H (mm)  15  Mass (g)  19  Dimension T (mm)  Dimension L3 (mm)  41  Dimension D (mm)  Dimension d (mm)  6.4  Dimension L2 (mm)  67.5  Dimension L1 (mm)  80  Trusco Part No.  849-0041  Dimension h (mm)  Surface Treatment (Main Unit)  Barrel polishing  Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$6.99
    Min. 2 days
  13. Stainless steel eye strap
    HILOGIK Stainless steel eye strap
    Type  Eye strap  Material  Stainless steel 
    from S$3.79
    Min. 2 days
  14. Stainless steel eye strap
    aiai Stainless steel eye strap
    Connecting brackets used for ships, civil engineering, construction, machinery, etc.
    Type  Eye strap  Material  Stainless steel (SUS304) 
    from S$2.89
    Min. 3 days
  15. Stainless steel low eye strap
    Mizumoto Machine Mfg. Stainless steel low eye strap
    It can be installed even on a narrow surface. It is convenient to install on the floor or to pass a belt. Attached to columns, walls, etc.
    Working load (kN)  0.29  Dimension H (mm)  17  Dimension L3 (mm)  27  Mass (g)  31  Dimension T (mm)  Dimension d (mm)  6.5  Dimension L2 (mm)  68  Dimension D (mm)  Trusco Part No.  849-0043  Dimension L1 (mm)  85  Dimension h (mm)  Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$8.89
    Min. 2 days
  16. Without eye strap counterbore type
    Mizumoto Machine Mfg. Without eye strap counterbore type
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$3.49
    Min. 4 days
  17. 9.5mm stainless steel eye strap
    ESCO 9.5mm stainless steel eye strap
    Width (mm)  10.9  Dimension B (mm)  11  Operating Load (kg)  22  Dimension C (mm)  29.2  Dimension A (mm)  Wire Diameter Φ(mm)  8.4  Esco Part No.  EA638GA-10  Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$4.99
    Min. 2 days
  18. Stainless steel low eye strap wire diameter 8mm pitch 57mm
    Mizumoto Machine Mfg. Stainless steel low eye strap wire diameter 8mm pitch 57mm
    It can be installed even on a narrow surface. It is convenient to install on the floor or to pass a belt. Attached to columns, walls, etc.
    Working load (kN)  0.29  Dimension H (mm)  16  Mass (g)  27  Dimension T (mm)  3.2  Dimension L3 (mm)  32  Dimension d (mm)  5.2  Dimension L2 (mm)  57  Dimension L1 (mm)  73  Dimension D (mm)  Dimension h (mm)  Trusco Part No.  849-0042  Surface Treatment (Main Unit)  Barrel polishing  Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$8.29
    Min. 2 days
  19. Stainless steel eye strap
    Himejiya Stainless steel eye strap
    Fix chains, wires, ropes, etc. It can be installed on the floor or on the wall, and it is made of stainless steel for various purposes, so it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Dimension h (mm)  10  Dimension L3 (mm)  12  Operating Load (kg)  15  Dimension H (mm)  18  Dimension d (mm)  4.2  Dimension L2 (mm)  40  Dimension D (mm)  Dimension L1 (mm)  50  Mass (g)  Type  Eye strap  Material  Stainless steel 
    from S$3.19
    Min. 2 days
  20. Stainless steel + low eye strap
    Mizumoto Machine Mfg. Stainless steel + low eye strap
    It can be installed even on a narrow surface. It is convenient to install on the floor or to pass a belt. For columns and walls.
    Working load (kN)  0.29  H(mm)  17  Dimension H (mm)  17  Trusco Part No.  205-0310  Dimension L3 (mm)  27  Mass (g)  31  Dimension T (mm)  Dimension d (mm)  6.5  Dimension L2 (mm)  68  Dimension D (mm)  Dimension L1 (mm)  85  Dimension h (mm)  Type  Eye snap  Packaging  In a bag with JAN  Material (Main Unit)  Stainless steel (SUS304)  Material / Finish  Stainless steel (SUS304) 
    from S$9.79
    Min. 3 days
  21. Low Eye Strap Stainless Steel Counterbore Type
    Mizumoto Machine Mfg. Low Eye Strap Stainless Steel Counterbore Type
    It can be installed even on a narrow surface. It is convenient to install on the floor or to pass a belt. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.
    Working load (kN)  0.29  Dimension H (mm)  16  Mass (g)  27  Dimension T (mm)  3.5  Dimension L3 (mm)  32  Trusco Part No.  378-8296  Dimension d (mm)  5.2  Dimension L2 (mm)  57  Dimension L1 (mm)  73  Dimension h (mm)  Dimension D (mm)  Type  No counterbore type  Material (Main Unit)  Stainless steel (SUS304) 
    from S$8.99
    Min. 2 days
  22. Seat eye strap
    Mizumoto Machine Mfg. Seat eye strap
    Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$1.99
    Min. 3 days
  23. Stainless steel eye strap
    Himejiya Stainless steel eye strap
    Fix chains, wires, ropes, etc. It can be installed on the floor or on the wall, and it is made of stainless steel for various purposes, so it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Dimension L3 (mm)  11  Dimension h (mm)  14  Dimension H (mm)  25  Mass (g)  26  Operating Load (kg)  30  Dimension L2 (mm)  48  Dimension d (mm)  5.2  Dimension L1 (mm)  63  Dimension D (mm)  Type  Eye strap  Material  Stainless steel 
    from S$4.99
    Min. 8 days
  24. 12.7mm stainless steel eye strap
    ESCO 12.7mm stainless steel eye strap
    Dimension A (mm)  12.7  Dimension C (mm)  32.2  Operating Load (kg)  33  Dimension B (mm)  7.1  Esco Part No.  EA638GA-13  Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$9.49
    Min. 4 days
  25. Stainless steel eye strap
    KONDOTEC Stainless steel eye strap
    Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$3.49
    Min. 6 days
  26. Stainless Steel Eye Strap Wire Diameter 4mm Pitch 31mm
    Mizumoto Machine Mfg. Stainless Steel Eye Strap Wire Diameter 4mm Pitch 31mm
    Mounting Screw Spacing (mm)  31  Wire Diameter Φ(mm)  Trusco Part No.  849-0720  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$2.99
    Min. 4 days
  27. Stainless steel seat eye strap (4 holes)
    HILOGIK Stainless steel seat eye strap (4 holes)
    Dimension t (mm)  1.2  Dimension D (mm)  10.7  Dimension L4 (mm)  12  Dimension d (mm)  4.2  Type  Eye strap  Material  Stainless steel 
    from S$4.49
    Min. 6 days
  28. Eye strap
    SHIROKUMA Eye strap
    For outdoor use
    Included Accessories  A4 × 20, round plate M4 × 10  Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$19.99
    Min. 4 days
  29. Stainless steel eye strap, wire diameter 5mm, pitch 40mm
    Mizumoto Machine Mfg. Stainless steel eye strap, wire diameter 5mm, pitch 40mm
    Mounting Screw Spacing (mm)  40  Wire Diameter Φ(mm)  Trusco Part No.  849-0721  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$2.99
    Min. 4 days
  30. Eye strap + stainless steel
    FUJIWARA (AIOULE) Eye strap + stainless steel
    A stainless steel eye strap that can be mounted in a narrow mounting area or on a narrow ground plane. Made of stainless steel, it does not rust easily and has excellent durability. Installed on floors, walls, pillars, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye strap  Material (Main Unit)  Stainless steel (SUS304) 
    from S$2.39
    Min. 5 days
  31. Stainless steel two-hole plate eye strap
    Geo. Prince Takeshita Stainless steel two-hole plate eye strap
    * Mounting screws are sold separately. Please prepare separately.
    Allowable load (N [kgf])  98[10]  Finish  Electrolytic polishing  Material  Stainless steel (SUS-304) 
    from S$1.49
    Min. 13 days
  32. Eye strap (made of stainless steel)
    ESCO Eye strap (made of stainless steel)
    No mounting screws
    from S$3.39
    Min. 4 days
  33. Stainless round wire eye strap
    Geo. Prince Takeshita Stainless round wire eye strap
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. * Mounting screws are not included. Please prepare separately.
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Electrolytic polishing  Material  Stainless steel (SUS-304) 
    from S$1.69
    Min. 6 days
  34. Stainless steel eye strap, wire diameter 8mm, pitch 48mm
    Mizumoto Machine Mfg. Stainless steel eye strap, wire diameter 8mm, pitch 48mm
    Mounting Screw Spacing (mm)  48  Wire Diameter Φ(mm)  Trusco Part No.  849-0723  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$4.49
    Min. 4 days
  35. Stainless steel eye strap wire diameter 10mm pitch 56mm
    Mizumoto Machine Mfg. Stainless steel eye strap wire diameter 10mm pitch 56mm
    Wire Diameter Φ(mm)  10  Mounting Screw Spacing (mm)  56  Trusco Part No.  849-0724  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$5.99
    Min. 4 days
  36. Stainless Steel Eye Strap Wire Diameter 6mm Pitch 46mm
    Mizumoto Machine Mfg. Stainless Steel Eye Strap Wire Diameter 6mm Pitch 46mm
    Mounting Screw Spacing (mm)  46  Wire Diameter Φ(mm)  Trusco Part No.  849-0722  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye strap  Material (Main Unit)  Stainless steel 
    from S$3.99
    Min. 4 days
  37. Stainless steel four-hole plate eye strap
    Geo. Prince Takeshita Stainless steel four-hole plate eye strap
    * Mounting screws are sold separately. Please prepare separately.
    Allowable load (N [kgf])  98[10]  Finish  Electrolytic polishing  Material  Stainless steel (SUS-304) 
    from S$1.69
    Min. 13 days
  38. Eye strap stainless steel with countersunk screw
    LACTEM Eye strap stainless steel with countersunk screw
    This product is manufactured by Asano Metal Industry. Countersunk screws are included so it can be installed as is after purchase. Because it is made of stainless steel, it has excellent rust resistance and weather resistance. Can be used as end fittings for chains, wires, ropes, etc., installed ... Read More
    Mounting Hole  (Screw) Cross Recess  Material (Main Unit)  SUS304  Material (Screw)  SUS304 equivalent 
    from S$3.29
    Min. 5 days
  39. Eye strap L type stainless steel with countersunk screw
    LACTEM Eye strap L type stainless steel with countersunk screw
    This product is manufactured by Asano Metal Industry. Countersunk screws are included so it can be installed as is after purchase. Because it is made of stainless steel, it has excellent rust resistance and weather resistance. Can be used as end fittings for chains, wires, ropes, etc., installed ... Read More
    Mounting Hole  (Screw) Cross Recess  Material (Main Unit)  SUS304  Material (Screw)  SUS304 equivalent 
    from S$5.99
    Min. 5 days
  40. Stainless steel + eye strap
    Mizumoto Machine Mfg. Stainless steel + eye strap
    It can be installed even on a narrow surface. Since it is a counterbore-less type, please use screws such as pan heads. For columns and walls.
    Type  Eye strap  Packaging  In a bag with JAN  Material / Finish  Stainless steel (SUS304)  Material (Main Unit)  Stainless steel (SUS304) 
    from S$4.39
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 46

Set Ascending Direction