All Category

Pear-shaped Carabiners

View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction
  1. Eggplant type carabiner made of stainless steel with ring
    Mizumoto Machine Mfg. Eggplant type carabiner made of stainless steel with ring
    With a ring, the hook does not open carelessly, so it is more secure. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets.
    Type  Carabiner  Material (Main Unit)  Stainless steel (SUS304) 
    from S$19.99
    Min. 3 days
  2. Eggplant Type Carabiner Stainless Steel, No Ring
    Mizumoto Machine Mfg. Eggplant Type Carabiner Stainless Steel, No Ring
    It can be attached to and detached from the terminal metal fittings of the chain with a single touch. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets.
    Type  Carabiner  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    87%
    from S$5.99
    Min. 2 days
  3. Stainless eggplant type carabiner (without ring)
    Mizumoto Machine Mfg. Stainless eggplant type carabiner (without ring)
    Surface Treatment (Main Unit)  Barrel polishing  Type  Carabiner  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  4. Carabiner Harken Steel
    H.H.H. Mfg. Carabiner Harken Steel
    A small and lightweight connecting bracket. Hanging lightweight objects, etc.
    Type  Carabiner  Material  Steel 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  5. Carabiner Harken Stainless
    H.H.H. Mfg. Carabiner Harken Stainless
    A small and lightweight connecting bracket.
    Type  Carabiner  Material  Stainless steel 
    from S$14.99
    Min. 2 days
  6. Without carabiner jumbo ring
    Mizumoto Machine Mfg. Without carabiner jumbo ring
    Type  Carabiner  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    90%
    from S$49.99
    Min. 2 days
  7. Jumbo Carabiner, without Locking Ring, Stainless Steel
    TRUSCO Jumbo Carabiner, without Locking Ring, Stainless Steel
    Type  Without ring  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  8. Jumbo Carabiner, with Locking Ring, Stainless Steel
    TRUSCO Jumbo Carabiner, with Locking Ring, Stainless Steel
    Type  With ring  Material  Stainless steel (SUS304) 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  9. With carabiner jumbo ring
    Mizumoto Machine Mfg. With carabiner jumbo ring
    Type  Carabiner  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  10. Stainless steel eggplant type carabiner wire diameter 8mm length 81mm
    Mizumoto Machine Mfg. Stainless steel eggplant type carabiner wire diameter 8mm length 81mm
    With a ring, the hook does not open carelessly, so it is more secure. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets
    Working load (kN)  1.47  Dimension W (mm)  41  Mass (g)  74  Dimension S (mm)  Dimension D (mm)  Dimension L (mm)  81  Trusco Part No.  849-2076  Surface Treatment (Main Unit)  Barrel polishing  Type  Carabiner  Material (Main Unit)  Stainless steel 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  11. Carabiner Harken
    Itoh Corp. (1 2 3) Carabiner Harken
    18-8 Stainless Barrel Polished Excellent wear resistance compared to aluminum alloy. It is a hook for connection. * Do not use to secure your body.
    Dimension w (mm)  40  Allowable Load (kg)  75  Breaking load (kg)  750  Dimension d (mm)  Dimension l (mm)  80  Dimension m (mm)  Surface Treatment (Main Unit)  Barrel polishing  Type  Carabiner  Material (Main Unit)  SUS304 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  12. Stainless steel eggplant type carabiner wire diameter 6mm length 64mm
    Mizumoto Machine Mfg. Stainless steel eggplant type carabiner wire diameter 6mm length 64mm
    With a ring, the hook does not open carelessly, so it is more secure. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets
    Working load (kN)  0.98  Dimension W (mm)  33  Mass (g)  35  Dimension D (mm)  Dimension L (mm)  64  Dimension S (mm)  Trusco Part No.  849-2074  Surface Treatment (Main Unit)  Barrel polishing  Type  Carabiner  Material (Main Unit)  Stainless steel 
    from S$19.99
    Min. 2 days
  13. AK hook opening type
    WAKI AK hook opening type
    For connecting chains, ropes, etc. * Never use the product beyond the indicated load. * Avoid using in an extreme impact or twisted state as the strength will decrease. * Do not use worn or deformed products. * Be sure to tighten and install.
    Width (mm)  30  Dimension (mm)  Height (mm)  60  Operating Load (kg)  70  Type  Carabiner  Material (Main Unit)  Stainless steel SUS304 
    from S$11.99
    Min. 2 days
  14. Stainless steel + carabiner D type (without ring)
    Mizumoto Machine Mfg. Stainless steel + carabiner D type (without ring)
    When a load is applied, the load is applied to the long side, so the structure is such that the hook is not easily burdened. For connecting metal fittings for chains, wires, ropes, etc., and for joints of metal fittings for terminals. * Cannot be used as a safety belt.
    Working load (kN)  1.96  Dimension D (mm)  10  Dimension L (mm)  113  Mass (g)  156  Dimension S (mm)  22  Dimension W (mm)  60  Type  Without ring  Packaging  In a bag with JAN 
    from S$35.99
    Min. 2 days
  15. Stainless steel + carabiner (with ring)
    Mizumoto Machine Mfg. Stainless steel + carabiner (with ring)
    It is a spring hook. The opening part returns by the force of the spring. With a ring, the hook does not open carelessly, so it is more secure. For connecting metal fittings for chains, wires, ropes, etc., and for joints of metal fittings for terminals. * Cannot be used as a safety belt.
    Dimension D (mm)  10  Mass (g)  164  Dimension S (mm)  19  Working load (kN)  2.11  Trusco Part No.  204-8787  Dimension W (mm)  36  Dimension L (mm)  90  Type  With ring  Packaging  In a bag with JAN  Material (Spring)  Stainless steel (SUS304)  Material (Main Unit)  Stainless steel (SUS316) 
    from S$119.90
    Min. 2 days
  16. Carabiner with 6x 60mm safety ring
    ESCO Carabiner with 6x 60mm safety ring
    Operating Load (kg)  100  Mass (g)  28  Dimension W (mm)  30  Dimension D (mm)  Dimension L (mm)  60  Dimension S (mm)  Type  Carabiner  Esco Part No.  EA638JF-6  Material (Main Unit)  Stainless steel (SUS304) 
    from S$28.99
    Min. 2 days
  17. Bronze carabiner hook
    FUJIWARA (AIOULE) Bronze carabiner hook
    Surface Treatment (Main Unit)  Bronze oxidation color processing  Type  Connection bracket  Material (Main Unit)  Stainless steel (SUS304) 
    from S$19.99
    Min. 4 days
  18. S Spring hook C
    WAKI S Spring hook C
    For connecting chains, etc. * Cannot be used for pets such as dogs. * Please do not use products that are rubbed or deformed. * Please use a special product for safety.
    Dimension D (mm)  10  Dimension L (mm)  100  Dimension (mm)  10×100  Operating Load (kg)  125  Dimension S (mm)  20  Dimension E (mm)  25  Type  Carabiner  Material (Main Unit)  Stainless steel SUS304 
    from S$26.99
    Min. 3 days
  19. Stainless steel + eggplant type carabiner (without ring)
    Mizumoto Machine Mfg. Stainless steel + eggplant type carabiner (without ring)
    It can be attached to and detached from the terminal metal fittings of the chain with a single touch. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets.
    Working load (kN)  0.78  Dimension S (mm)  11  Trusco Part No.  204-5560  Mass (g)  29  Dimension d (mm)  34  Dimension D (mm)  Dimension L (mm)  63  Type  Carabiner  Packaging  In a bag with JAN  Material (Main Unit)  Stainless steel (SUS304)  Material / Finish  Stainless steel (SUS304) 
    from S$9.79
    Min. 2 days
  20. Carabiner with 8x 80mm safety ring
    ESCO Carabiner with 8x 80mm safety ring
    Operating Load (kg)  150  Dimension W (mm)  40  Mass (g)  69  Dimension S (mm)  Dimension D (mm)  Dimension L (mm)  80  Type  Carabiner  Esco Part No.  EA638JF-8  Material (Main Unit)  Stainless steel (SUS304) 
    from S$34.99
    Min. 4 days
  21. Stainless steel + eggplant type carabiner (without ring)
    Mizumoto Machine Mfg. Stainless steel + eggplant type carabiner (without ring)
    It can be attached to and detached from the terminal metal fittings of the chain with a single touch. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets. * Cannot be used as a safety belt.
    Type  Carabiner  Packaging  In a bag with JAN  Material (Spring)  Stainless steel (SUS304)  Material (Main Unit)  Stainless steel (SUS316) 
    from S$12.99
    Min. 2 days
  22. Carabiner with 10x100mm safety ring
    ESCO Carabiner with 10x100mm safety ring
    Dimension D (mm)  10  Dimension L (mm)  100  Dimension S (mm)  13  Mass (g)  130  Operating Load (kg)  200  Dimension W (mm)  50  Type  Carabiner  Esco Part No.  EA638JF-10  Material (Main Unit)  Stainless steel (SUS304) 
    from S$47.99
    Min. 4 days
  23. S Spring hook N
    WAKI S Spring hook N
    For connecting chains, etc. * Cannot be used for pets such as dogs. * Please use a special product for safety. * Please do not use products that are rubbed or deformed.
    Dimension A1 (mm)  18  Dimension D (mm)  Dimension L (mm)  60  Operating Load (kg)  60  Dimension (mm)  6×60  Dimension S (mm)  Dimension A (mm)  Type  Carabiner  Material (Main Unit)  Stainless steel SUS304 
    from S$13.99
    Min. 3 days
  24. Carabiner with safety ring
    ESCO Carabiner with safety ring
    Type  Carabiner  Material (Main Unit)  Stainless steel (SUS304) 
    from S$99.90
    Min. 4 days
  25. Stainless steel + carabiner D type (with ring)
    Mizumoto Machine Mfg. Stainless steel + carabiner D type (with ring)
    When a load is applied, the load is applied to the long side, so the structure is such that the hook is not easily burdened. For connecting metal fittings for chains, wires, ropes, etc., and for joints of metal fittings for terminals. * Cannot be used as a safety belt.
    Dimension D (mm)  10  Dimension L (mm)  113  Mass (g)  161  Dimension S (mm)  18  Working load (kN)  2.30  Dimension W (mm)  60  Type  With ring  Packaging  In a bag with JAN 
    from S$39.99
    Min. 3 days
  26. Camouflage carabiner 6mm2
    Senshu Camouflage carabiner 6mm2
    Type  Carabiner  Color  camouflage 
    from S$6.29
    Min. 13 days
  27. Stainless steel + carabiner (without ring)
    Mizumoto Machine Mfg. Stainless steel + carabiner (without ring)
    It is a spring hook. The opening part returns by the force of the spring. For connecting metal fittings for chains, wires, ropes, etc., and for joints of metal fittings for terminals. * Cannot be used as a safety belt.
    Working load (kN)  1.32  Dimension D (mm)  10  Mass (g)  153  Trusco Part No.  204-5626  Dimension S (mm)  21  Dimension W (mm)  36  Dimension L (mm)  90  Type  Without ring  Packaging  In a bag with JAN  Material (Spring)  Stainless steel (SUS304)  Material (Main Unit)  Stainless steel (SUS316) 
    from S$97.99
    Min. 3 days
  28. Two-way link
    FUJIWARA (AIOULE) Two-way link
    It can be hung on pipes or round bars up to 48.6 mm in diameter. It can be hung on a scaffolding pipe. The opening and closing rod moves in both the inside and outside directions. After hanging on a single tube, you can attach and detach the rope and seat to the hook with one touch. For light loa... Read More
    Dimension D (mm)  10  Allowable Load (kg)  27  Dimension S (mm)  50  Dimension W (mm)  75  Type  Carabiner  Surface Treatment (Main Unit)  Chromate plating  Material (Main Unit)  Iron 
    from S$32.99
    Min. 5 days
  29. Stainless steel + quick lock catch (carabiner type)
    Mizumoto Machine Mfg. Stainless steel + quick lock catch (carabiner type)
    Workability is improved with a slide type that uses the force of the spring instead of a screw type. As a connecting bracket / hanging bracket for chains, ropes, wires, etc.
    Working load (kN)  0.20  Trusco Part No.  204-7128  Mass (g)  39  Dimension D (mm)  Dimension L (mm)  60  Dimension S (mm)  Type  Carabiner  Packaging  In a bag with JAN  Material / Finish  Stainless steel (SUS304)  Material (Main Unit)  Stainless steel (SUS304) 
    from S$19.99
    Min. 3 days
  30. Camouflage carabiner 8mm2
    Senshu Camouflage carabiner 8mm2
    Type  Carabiner  Color  camouflage 
    from S$7.19
    Min. 13 days
  31. rotating carabiner
    HILOGIK rotating carabiner
    A lineup of pink gold, gold, matte black, and matte silver colors. For key chains, interiors, bag charms, etc. As a material for handmade and handmade products. Combine with a chain!
    Reference Operating Load (kg)  Nominal Size (mm)  50  Material  Die-cast 
    from S$11.99
    Min. 6 days
  32. Carabiner A Type (with Ring) Stainless Steel
    FUJIWARA (AIOULE) Carabiner A Type (with Ring) Stainless Steel
    A carabiner hook with a ring that is made of stainless steel that does not intersect two ropes and is resistant to rust.
    Type  Carabiner  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel (SUS304) 
    from S$8.99
    Min. 2 days
  33. Carabiner piton C type
    FUJIWARA (AIOULE) Carabiner piton C type
    Type  Carabiner 
    from S$19.99
    Min. 5 days
  34. Stainless steel + petit carabiner
    Mizumoto Machine Mfg. Stainless steel + petit carabiner
    It can be attached to and detached from the terminal metal fittings of the chain with a single touch. The most standard joint metal fittings.
    Type  Carabiner  Packaging  In a bag with JAN  Material (Spring)  Stainless steel (SUS304)  Material (Main Unit)  Stainless steel (SUS316) 
    from S$14.99
    Min. 3 days
  35. SUS316 Eggplant type carabiner (without ring)
    Mizumoto Machine Mfg. SUS316 Eggplant type carabiner (without ring)
    It can be attached to and detached from the terminal metal fittings of the chain with a single touch. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets.
    Type  Carabiner  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Spring)  Stainless steel (SUS304)  Material (Main Unit)  Stainless steel (SUS316) 
    from S$11.99
    Min. 7 days
  36. Hook with Swivel Carabiner
    HILOGIK Hook with Swivel Carabiner
    A lineup of pink gold, gold, matte black, and matte silver colors. For key chains, interiors, bag charms, etc. As a material for handmade and handmade products. Combine with a chain!
    Reference Operating Load (kg)  Material  Die-cast 
    from S$14.99
    Min. 6 days
  37. Iron Unichrome Carabiner Hook
    FUJIWARA (AIOULE) Iron Unichrome Carabiner Hook
    A ringless type hook that can be attached and detached with a single touch.
    Type  Carabiner  Material (Main Unit)  Iron  Surface Treatment (Main Unit)  Unichrome 
    Rating:
    100%
    from S$3.49
    Min. 2 days
  38. Carabiner piton CR type
    FUJIWARA (AIOULE) Carabiner piton CR type
    Type  Carabiner  Dimension d2 (mm) 
    from S$19.99
    Min. 5 days
  39. Iron Lobster Clasp (Nickel Plating)
    FUJIWARA (AIOULE) Iron Lobster Clasp (Nickel Plating)
    Allowable Load (kg)  30  Dimension W (mm)  38  Mass (g)  60  Dimension L (mm)  77  Dimension D (mm)  Dimension S (mm)  Type  Carabiner  Material (Main Unit)  Iron  Surface Treatment (Main Unit)  Nickel plating 
    from S$17.99
    Min. 5 days
  40. Link for single tube
    FUJIWARA (AIOULE) Link for single tube
    Can be hung on pipes or round bars up to 50 mm in diameter. The catch part is a pin type and can be used up to a load of 140 kgf. * Since the opening / closing rod opens outward, it does not have a spring. Make sure to tighten the safety ring before use. * When using it by attaching it to the end... Read More
    Dimension D (mm)  10  Dimension L (mm)  124  Allowable Load (kg)  140  Mass (g)  213  Dimension S (mm)  50  Dimension W (mm)  75  Type  Carabiner  Material (Main Unit)  Iron  Surface Treatment (Main Unit)  Nickel chrome plating 
    from S$55.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction