Quick Links for Liftings
- ESCO 4.0x33mm quick ring (iron)Operating Load (kg) 90 Esco Part No. EA638CV-12 Type Ring catch Material (Main Unit) Steel Surface Treatment Zinc plating
- MonotaRO Ring Catch Stainless SteelIt is a stainless steel ring catch. It can be opened and closed by turning the nut. As a joint bracket * Do not use for any other purpose. * There are some tolerances in the notation dimensions. * Do not apply a load that exceeds the reference working load. * Do not use for life-threatening purpo... Read MoreType Ring catch Material SUS304
- TRUSCO Ring Catch, ScrewIt can be easily opened and closed by simply turning the nut. It is attached to a terminal such as a chain and used as a joint bracket.Material Iron (SS400) Material / Finish Iron (SS400) / Unichrome plating Type Ring catch Surface Treatment Unichrome
- Mizumoto Machine Mfg. Ring Catch (Regular Type)RoHS directive (corresponding to 10 substances) Correspondence Type Ring catch Material (Main Unit) Stainless steel (SUS304)
- aiai Ring catchConnecting brackets used for ships, civil engineering, construction, machinery, etc. *Some dimensional tolerances may occur due to manufacturing. *Please do not use it as a metal fitting to connect people or animals. *Excessive load may cause damage.Type Ring catch Material Steel (SS400)
- H.H.H. Mfg. Stainless ring catchStainless steel connecting bracket.Type Ring catch Material Stainless steelfrom S$8.29Min. 2 days
- TRUSCO Stainless Wide Speed CatchIt can be easily opened and closed by simply turning the nut. The opening of the mouth is wider than a normal ring catch, making it easy to connect. For connecting chains, wires, ropes, etc., and as joints for terminal metal fittings.Type Ring catch Material Stainless steel (SUS304)
- ESCO 3.5x29mm quick ring (iron)Operating Load (kg) 50 Esco Part No. EA638CV-11 Type Ring catch Material (Main Unit) Steel Surface Treatment Zinc platingfrom S$1.59Min. 2 days
- Mizumoto Machine Mfg. Triangular Ring Catch Stainless Steel / Double Screw TypeIt can be easily opened and closed by simply turning the nut. Suitable for connecting chains with belts. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets.Specification Double screw type Type Ring catch Material (Main Unit) Stainless steel (SUS304)
- Mizumoto Machine Mfg. Speed catch (Stainless steel, single screw type)It can be easily opened and closed by simply turning the nut. For connecting chains, wires, ropes, etc., and as joints for terminal metal fittings.Type Single screw type Specification Single screw type Material (Main Unit) Stainless steel (SUS304)
- TRUSCO Ring Catch, Screw, Stainless SteelIt can be easily opened and closed by simply turning the nut. It is attached to a terminal such as a chain and used as a joint bracket.Quantity per Bag (pcs.) 2 Type Ring catch Material / Finish Stainless steel (SUS304) Material Stainless steel (SUS304)from S$15.99Min. 2 days
- Mizumoto Machine Mfg. Mouth ring catchRoHS directive (corresponding to 10 substances) Correspondence Type Ring catch Material (Main Unit) Stainless steel
- ESCO 29x 3.5mm quick ring (stainless steel)Dimension b (mm) 10 Mass (g) 12 Dimension h (mm) 29 Dimension d (mm) 3.5 Dimension m (mm) 5 Operating Load (kg) 50 Esco Part No. EA638FK-21 Type Ring catch Material (Main Unit) Stainless steel (SUS316)
- Mizumoto Machine Mfg. Powerful ring catchRoHS directive (corresponding to 10 substances) Correspondence Type Ring catch Material (Main Unit) Stainless steel
- Mizumoto Machine Mfg. Wide speed catchRoHS directive (corresponding to 10 substances) Correspondence Type Single screw type Material (Main Unit) Stainless steelfrom S$13.99Min. 2 days
- Mizumoto Machine Mfg. Stainless steel J jointThe wide opening makes it versatile. It can be neatly joined in a shape that looks exactly like a chain. For connecting chains, wires, ropes, etc., and for jointing metal fittings for terminals.Type Ring catch Material (Main Unit) Stainless steel
- ESCO 5.0x39mm quick ring (iron)Operating Load (kg) 140 Esco Part No. EA638CV-13 Type Ring catch Material (Main Unit) Steel Surface Treatment Zinc plating
- TRUSCO Ring Catch, Screw, SteelIt can be easily opened and closed by simply turning the nut. For attaching chains, etc., as joint metal fittings.Type Ring catch Material Steel (SS400) Surface Treatment Unichromefrom S$86.99Min. 2 days
- Mizumoto Machine Mfg. Drop ringRoHS directive (corresponding to 10 substances) Correspondence Type Ring catch Material (Main Unit) Stainless steelfrom S$3.79Min. 2 days
- ESCO 32x 4.0mm quick ring (stainless steel)Mass (g) 12 Dimension b (mm) 12 Dimension h (mm) 32 Dimension d (mm) 4 Dimension m (mm) 5.5 Operating Load (kg) 90 Esco Part No. EA638FK-22 Type Ring catch Material (Main Unit) Stainless steel (SUS316)
- FUJIWARA (AIOULE) Bronze ring catchSurface Treatment (Main Unit) Bronze oxidation color processing Type Connection bracket Material (Main Unit) Stainless steel (SUS304)from S$14.99Min. 2 days
- Mizumoto Machine Mfg. Brass ring catchMaterial (Main Unit) Brass RoHS directive (corresponding to 10 substances) Correspondence Type Ring catch
- Mizumoto Machine Mfg. Aluminum ring catchMaterial (Main Unit) Aluminum light alloy RoHS directive (corresponding to 10 substances) Correspondence Type Ring catchfrom S$13.99Min. 12 days
- Mizumoto Machine Mfg. Stainless steel Triangular ring catch Wire diameter 6mm Length 58mm Inner width 42mmIt can be easily opened and closed by simply turning the nut. Suitable for connecting belts and chains. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal bracketsWorking load (kN) 0.98 Mass (g) 42 Dimension W2 (mm) 42 Dimension L (mm) 58 Dimension D (mm) 6 Dimension E (mm) 6.5 Dimension W1 (mm) 63.5 Trusco Part No. 849-3013 Dimension S (mm) 9.5 Surface Treatment (Main Unit) Barrel polishing Type Ring catch Material (Main Unit) Stainless steel (SUS304)
- Mizumoto Machine Mfg. Pinning ring catch Stainless steel / Double screw typeSince it is locked with a pin, the nut is hard to come off. After hitting the pin, it cannot be reopened. For connecting chains, wires, ropes, etc., and for jointing metal fittings for terminals.Type Ring catch Specification Double screw type Material (Main Unit) Stainless steel (SUS304)from S$10.99Min. 2 days
- Mizumoto Machine Mfg. Square ring catchRoHS directive (corresponding to 10 substances) Correspondence Type Ring catch Material (Main Unit) Stainless steelfrom S$11.99Min. 4 days
- Mizumoto Machine Mfg. Stainless steel Triangular ring catch Wire diameter 8mm Length 79mm Inner width 53mmIt can be easily opened and closed by simply turning the nut. Suitable for connecting belts and chains. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal bracketsMass (g) 101 Dimension S (mm) 11 Working load (kN) 2.45 Dimension W2 (mm) 53 Dimension L (mm) 79 Dimension D (mm) 8 Dimension E (mm) 8.5 Trusco Part No. 849-3014 Dimension W1 (mm) 85 Surface Treatment (Main Unit) Barrel polishing Type Ring catch Material (Main Unit) Stainless steel (SUS304)
- Mizumoto Machine Mfg. Stainless steel ring catch SUS316It can be easily opened and closed by simply turning the nut. Attached to terminals such as chains and used as joint fittingsType Ring catch Material (Main Unit) Stainless steel (SUS316)from S$9.99Min. 3 days
- Mizumoto Machine Mfg. Stainless steel Triangular ring catch Wire diameter 4mm Length 38mm Inner width 27mmIt can be easily opened and closed by simply turning the nut. Suitable for connecting belts and chains. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets.Working load (kN) 0.34 Mass (g) 12 Dimension W2 (mm) 27 Dimension L (mm) 38 Dimension D (mm) 4 Dimension E (mm) 4.2 Dimension W1 (mm) 41.5 Dimension S (mm) 6.5 Trusco Part No. 849-3011 Surface Treatment (Main Unit) Barrel polishing Finish Barrel polishing Type Ring catch Specification Double screw type Material (Main Unit) Stainless steel (SUS304)
- ESCO 6.0x45mm quick ring (iron)Operating Load (kg) 200 Esco Part No. EA638CV-14 Type Ring catch Material (Main Unit) Steel Surface Treatment Zinc platingfrom S$2.59Min. 2 days
- Mizumoto Machine Mfg. Stainless turn catchBy rotating the connecting part by 90 °, the frontage is wide and thick objects can be easily set. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal bracketsType Ring catch Material (Main Unit) Stainless steelfrom S$29.99Min. 3 days
- Mizumoto Machine Mfg. Ring catchRoHS directive (corresponding to 10 substances) Correspondence Type Ring catch Material (Main Unit) Stainless steel (SUS304)from S$9.29Min. 2 days
- ESCO [Black] 6.0mm plastic screw jointDimension B (mm) 12 Inner Dimensions (mm) 12.5×47.7 Dimension A (mm) 47.7 Wire Diameter Φ(mm) 6.0 Dimension C (mm) 7.8 Mass (g) About 4 Color Black Esco Part No. EA980A-106 Material (Main Unit) Polyethylene Type Ring catchfrom S$3.69Min. 3 days
- Mizumoto Machine Mfg. Turn catch (made of stainless steel)By rotating 90 degrees, it is possible to connect objects with a diameter of about half the L dimension. Used for connecting chains, wires, ropes, etc., and for jointing metal fittings for terminals.Surface Treatment (Main Unit) Barrel polishing Type Ring catch Material (Main Unit) Stainless steel (SUS304)from S$38.99Min. 2 days
- Himejiya Stainless ring catchIt can be used for attaching and connecting terminals such as chains. It can be easily opened and closed by turning the nut. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!Dimension B2 (mm) 12 Dimension B1 (mm) 14 Operating Load (kg) 150 Mass (g) 33 Dimension L (mm) 49 Dimension D (mm) 6 Dimension E (mm) 6.5 Dimension S (mm) 8 Type Ring catch Material Stainless steelfrom S$9.89Min. 2 days
- TRUSCO Ring Catch, Screw, Stainless Steel (1 piece)It can be easily opened and closed by simply turning the nut. It is attached to a terminal such as a chain and used as a joint bracket.Quantity per Bag (pcs.) 1 Type Ring catch Material / Finish Stainless steel (SUS304) Material Stainless steel (SUS304)from S$19.99Min. 2 days
- Mizumoto Machine Mfg. Eggplant Type Ring CatchWorking load (kN) 0.05 Dimension A (mm) 19 Dimension D (mm) 3 Dimension W (mm) 31 Working load (N) 49 Dimension L (mm) 60 Dimension S (mm) 8 Mass (g) 8 RoHS directive (corresponding to 10 substances) Correspondence Type Ring catch Material (Main Unit) Stainless steelfrom S$6.59Min. 2 days
- Mizumoto Machine Mfg. Stainless steel Triangular ring catch Wire diameter 3mm Length 31mm Inner width 22mmIt can be easily opened and closed by simply turning the nut. Suitable for connecting belts and chains. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal bracketsWorking load (kN) 0.20 Dimension W2 (mm) 22 Dimension D (mm) 3 Dimension E (mm) 3.3 Dimension L (mm) 31 Dimension W1 (mm) 33.5 Dimension S (mm) 5.5 Mass (g) 6 Trusco Part No. 849-3010 Surface Treatment (Main Unit) Barrel polishing Type Ring catch Material (Main Unit) Stainless steel (SUS304)from S$8.59Min. 32 days
Filter by categories