All Category

Wall Hooks for Lifting

View : Grid List
Filter

Items 1 - 40 of 73

Set Ascending Direction
  1. Ground hook TFA
    Mizumoto Machine Mfg. Ground hook TFA
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel (SUS304)  Type  Wall hook 
    Rating:
    82%
    from S$3.99
    Min. 2 days
  2. Ground Hook (Foldable Eye Plate)
    TRUSCO Ground Hook (Foldable Eye Plate)
    The ring part will fall down, so it will not get in the way when not in use. For terminal processing of tent ropes, as a metal fitting for thin wires and ropes such as hanging curtains.
    Material  Stainless steel (SUS304)  Type  Wall hook 
    Rating:
    84%
    from S$6.49
    Min. 2 days
  3. Wall hook IP type
    Mizumoto Machine Mfg. Wall hook IP type
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel (SUS304)  Type  Wall hook 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  4. Ground hook TFB
    Mizumoto Machine Mfg. Ground hook TFB
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel (SUS304)  Type  Wall hook 
    Rating:
    80%
    from S$4.99
    Min. 2 days
  5. Stainless Steel Hanger Unit D Type
    Mizumoto Machine Mfg. Stainless Steel Hanger Unit D Type
    Since the ring part hangs down, it does not get in the way when not in use. Fasteners for various members such as chains, ropes and wires.
    Working load (kN)  0.1  Dimension D1 (mm)  1.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel  Type  Wall hook 
    Rating:
    65%
    from S$6.89
    Min. 2 days
  6. Hanger Unit Type D (Foldable Eye Plate), Stainless Steel
    TRUSCO Hanger Unit Type D (Foldable Eye Plate), Stainless Steel
    Since the ring part collapses, it does not get in the way when not in use. Install it on the wall or floor like an eye plate and use it as a hook
    Working load (kN)  0.1  Dimension D1 (mm)  1.5  Material  Stainless steel (SUS304)  Included Accessories  Stainless steel countersunk screws  Type  Wall hook 
    Rating:
    80%
    from S$5.79
    Min. 2 days
  7. Ground Hook (Foldable Eye Plate)
    TRUSCO Ground Hook (Foldable Eye Plate)
    The ring part will fall down, so it will not get in the way when not in use. For terminal processing of tent ropes, as a metal fitting for thin wires and ropes such as hanging curtains.
    Material  Stainless steel (SUS304)  Type  Wall hook 
    Rating:
    100%
    from S$7.29
    Min. 2 days
  8. Wall Hook Type IP (Snap Open Eye Plate)
    TRUSCO Wall Hook Type IP (Snap Open Eye Plate)
    The hook part has a stopper. Installed on the wall, it can be used as a hanging or terminal fitting for chains and ropes.
    Material  Stainless steel (SUS304)  Type  Wall hook 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  9. Nickel Viracan
    Nissa Chain Nickel Viracan
    It is a convenient metal fitting for hanging panels. For hanging metal fittings.
    2018 Trusco page  2 0923  Finish  Nickel plated finish  Material (Screw)  Steel (SPCC)  Material (Wire Part)  Steel (SWRM)  Material  Steel (SWRM)  Type  Wall hook 
    Rating:
    100%
    from S$2.29
    Min. 2 days
  10. 21x22mm wall bracket (stainless steel)
    ESCO 21x22mm wall bracket (stainless steel)
    Dimension E (mm)  15  Dimension C (mm)  21  Dimension B (mm)  22  Operating Load (kg)  23  Dimension A (mm)  3.3  Hole Diameter (Φmm)  6.3  Mass (g)  Esco Part No.  EA638BT-31  Material (Main Unit)  Stainless steel (SUS316)  Type  Wall hook 
    Rating:
    100%
    from S$1.89
    Min. 2 days
  11. 26mm ground hook (stainless steel)
    ESCO 26mm ground hook (stainless steel)
    Dimension B (mm)  10  Reference Operating Load (kg)  15  Operating Load (kg)  15  Dimension D1 (mm)  2.3  Dimension W (mm)  20  Dimension L (mm)  21  Dimension A (mm)  26  Dimension D2 (mm)  Dimension d (mm)  6.8  Esco Part No.  EA638BK-27  Material (Main Unit)  Stainless steel (SUS304)  Type  Wall hook 
    Rating:
    60%
    from S$8.89
    Min. 2 days
  12. Ring pull
    Mizumoto Machine Mfg. Ring pull
    Dimension T (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel  Type  Wall hook 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  13. Stainless steel ground hook type I
    KONDOTEC Stainless steel ground hook type I
    Mass (g)  14  Dimension A (mm)  20  Dimension C (mm)  21  Dimension d (mm)  26  Dimension B (mm)  34  Dimension E (mm)  Type  Wall hook  Material (Main Unit)  Stainless steel 
    Rating:
    60%
    from S$8.59
    Min. 2 days
  14. Embedded hook
    Mizumoto Machine Mfg. Embedded hook
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel  Type  Wall hook 
    from S$32.99
    Min. 2 days
  15. Seat ring
    WAKI Seat ring
    It is a ring with a seat
    Operating Load (kg)  20  Dimension C (mm)  50  Hole Diameter (Φmm)  Dimension A (mm)  70  Dimension D (mm)  Dimension (mm)  Material (Main Unit)  Steel  Type  Wall hook 
    from S$5.09
    Min. 2 days
  16. Wall Hook PD Type Made of Stainless Steel
    TRUSCO Wall Hook PD Type Made of Stainless Steel
    Uses stainless steel with excellent corrosion resistance. Installed on walls, floors, pillars, etc., and used as terminal fittings for chains, wires, and ropes.
    Working load (kN)  0.15  Suspended load N (kgf)  147(15)  Dimension A (mm)  17.5  Dimension H (mm)  34  Dimension d (mm)  4.2  Dimension P (mm)  54  Dimension D (mm)  Dimension B (mm)  70  Material  Stainless steel (SUS304)  Type  Wall hook 
    from S$22.99
    Min. 2 days
  17. 20mm ground hook (made of stainless steel)
    ESCO 20mm ground hook (made of stainless steel)
    Dimension D1 (mm)  1.85  Dimension B (mm)  10  Reference Operating Load (kg)  10  Operating Load (kg)  10  Dimension W (mm)  15  Dimension L (mm)  17  Dimension A (mm)  20  Dimension D2 (mm)  Dimension d (mm)  4.8  Esco Part No.  EA638BK-26  Material (Main Unit)  Stainless steel (SUS304)  Type  Wall hook 
    from S$6.69
    Min. 2 days
  18. Wall Hook PD Type
    Mizumoto Machine Mfg. Wall Hook PD Type
    Working load (kN)  0.15  Dimension W (mm)  17.5  Dimension H (mm)  34  Dimension d (mm)  4.2  Dimension T (mm)  4.5  Dimension L2 (mm)  54  Dimension t (mm)  Dimension L1 (mm)  70  Dimension S (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Wall hook  Material (Main Unit)  Stainless steel 
    from S$26.99
    Min. 2 days
  19. Embedded ring hook
    Mizumoto Machine Mfg. Embedded ring hook
    Dimension h (mm)  0.8  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel  Type  Wall hook 
    from S$32.99
    Min. 2 days
  20. Nickel can seat & D ring
    Nissa Chain Nickel can seat & D ring
    It is screwed and used as a washer. For hanging metal fittings. As a washer for chains and ropes.
    2018 Trusco page  2 0925  Specification  2-hole type  Finish  Nickel plated finish  Material (Screw)  Steel (SPCC)  Material (Wire Part)  Steel (SWRM)  Material  Steel (SWRM)  Type  Wall hook 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  21. Stainless steel hanger
    ESCO Stainless steel hanger
    Material (Main Unit)  Stainless steel  Type  Wall hook 
    Rating:
    100%
    from S$8.59
    Min. 2 days
  22. Wall hook made of stainless steel
    Mizumoto Machine Mfg. Wall hook made of stainless steel
    The hook part has a stopper. Installed on the wall, it can be used as a hanging or terminal fitting for chains and ropes.
    Working load (kN)  0.15  Suspended load N (kgf)  147(15)  Dimension W2 (mm)  22  Dimension W1 (mm)  34  Dimension d (mm)  4.2  Material (Main Unit)  Stainless steel (SUS304)  Type  Wall hook 
    from S$25.99
    Min. 2 days
  23. 21x20mm ground hook (made of stainless steel)
    ESCO 21x20mm ground hook (made of stainless steel)
    Operating Load (kg)  15  Mass (g)  15  Dimension L (mm)  21  Dimension B (mm)  26  Dimension A (mm)  34  Dimension D2 (mm)  Hole Diameter (Φmm)  6.8  Esco Part No.  EA638BK-24  Material (Main Unit)  Stainless steel (SUS304)  Type  Wall hook 
    from S$8.89
    Min. 2 days
  24. 64x44mm wall bracket (stainless steel)
    ESCO 64x44mm wall bracket (stainless steel)
    Mass (g)  110  Operating Load (kg)  180  Dimension E (mm)  27  Dimension D (mm)  38  Dimension B (mm)  44  Dimension C (mm)  64  Dimension A (mm)  7.9  Hole Diameter (Φmm)  Esco Part No.  EA638BT-33  Material (Main Unit)  Stainless steel (SUS316)  Type  Wall hook 
    from S$17.99
    Min. 4 days
  25. 254x228x38mm wall hanger (double arm)
    ESCO 254x228x38mm wall hanger (double arm)
    Width (mm)  (Vinyl cushion) 150  Operating Load (kg)  34  Size  38×229×254(H)  Size (mm)  38×229×254(H)  Esco Part No.  EA951FX-3  Material (Main Unit)  Steel  Type  Wall hook  Specification  With screws 
    from S$27.99
    Min. 6 days
  26. 15x13mm ground hook (made of stainless steel)
    ESCO 15x13mm ground hook (made of stainless steel)
    Dimension L (mm)  15  Dimension B (mm)  19  Dimension D2 (mm)  2.5  Dimension A (mm)  22  Hole Diameter (Φmm)  3.8  Mass (g)  4.5  Operating Load (kg)  Esco Part No.  EA638BK-22  Material (Main Unit)  Stainless steel (SUS304)  Type  Wall hook 
    from S$5.99
    Min. 4 days
  27. 11x10mm ground hook (made of stainless steel)
    ESCO 11x10mm ground hook (made of stainless steel)
    Dimension L (mm)  11  Dimension B (mm)  14  Dimension A (mm)  17  Dimension D2 (mm)  Mass (g)  2.5  Hole Diameter (Φmm)  3.8  Operating Load (kg)  Esco Part No.  EA638BK-21  Material (Main Unit)  Stainless steel (SUS304)  Type  Wall hook 
    from S$5.19
    Min. 4 days
  28. 71x 83x101mm double wall hook
    ESCO 71x 83x101mm double wall hook
    Hook and store scoops, hoes, hoses, electric cords, etc.
    Dimension D (mm)  101  Operating Load (kg)  Dimension H (mm)  71  Dimension W (mm)  83  Dimension (mm)  83×101×71(H)  Specification  Board anchor with screws  Esco Part No.  EA951FY-4  Material (Main Unit)  Nylon vinyl  Type  Wall hook 
    from S$12.99
    Min. 2 days
  29. 18x15mm ground hook (made of stainless steel)
    ESCO 18x15mm ground hook (made of stainless steel)
    Operating Load (kg)  10  Dimension L (mm)  18  Dimension B (mm)  23  Dimension A (mm)  26  Dimension D2 (mm)  Hole Diameter (Φmm)  4.8  Mass (g)  7.5  Esco Part No.  EA638BK-23  Material (Main Unit)  Stainless steel (SUS304)  Type  Wall hook 
    from S$7.29
    Min. 2 days
  30. Ground hook
    WAKI Ground hook
    Never use it beyond the indicated load. Avoid using it in an extreme impact or twisted state as it will reduce its strength. Do not use worn or deformed products. Be sure to tighten and install it.
    Width (mm)  34  Dimension (mm)  Height (mm)  40  Material (Main Unit)  Stainless steel SUS304  Type  Wall hook 
    from S$6.89
    Min. 4 days
  31. Hook with seat
    WAKI Hook with seat
    It is a hook with a seat
    Dimension C (mm)  100  Operating Load (kg)  20  Dimension A (mm)  45  Hole Diameter (Φmm)  5.5  Dimension B (mm)  50  Dimension (mm)  Material (Main Unit)  Steel  Type  Wall hook 
    from S$3.29
    Min. 3 days
  32. Double ground hook
    WAKI Double ground hook
    Never use it beyond the indicated load. Avoid using it in an extreme impact or twisted state as it will reduce its strength. Do not use worn or deformed products. Be sure to tighten and install it.
    Width (mm)  34  Dimension (mm)  Height (mm)  40  Material (Main Unit)  Stainless steel SUS304  Type  Wall hook 
    from S$6.89
    Min. 3 days
  33. 51x39mm wall bracket (stainless steel)
    ESCO 51x39mm wall bracket (stainless steel)
    Dimension E (mm)  23  Dimension D (mm)  34  Dimension B (mm)  39  Dimension A (mm)  5.8  Dimension C (mm)  51  Hole Diameter (Φmm)  6.3  Mass (g)  60  Operating Load (kg)  95  Esco Part No.  EA638BT-32  Material (Main Unit)  Stainless steel (SUS316)  Type  Wall hook 
    from S$16.99
    Min. 4 days
  34. 34x26mm wall bracket (made of stainless steel)
    ESCO 34x26mm wall bracket (made of stainless steel)
    Dimension D1 (mm)  1.2  Mass (g)  15  Operating Load (kg)  15  Dimension L (mm)  34  Dimension A (mm)  34  Dimension D2 (mm)  Hole Diameter (Φmm)  6.8  Dimension d (mm)  Esco Part No.  EA638BT-24  Material (Main Unit)  Stainless steel (SUS304)  Type  Wall hook 
    from S$9.89
    Min. 4 days
  35. 312x198x38mm swivel wall hanger
    ESCO 312x198x38mm swivel wall hanger
    Since it rotates 180 °, it can be folded parallel to the wall when not in use. The arm is coated with a vinyl cushion to prevent damage to the object. Ideal for storing hose cords. With screws.
    Width (mm)  (Vinyl cushion) 215  Dimension H (mm)  198  Operating Load (kg)  22.7  Dimension W (mm)  312  Dimension D (mm)  38  Dimension (mm)  38×312×198(H)  Esco Part No.  EA951FX-5  Material (Main Unit)  Steel  Type  Wall hook 
    from S$19.99
    Min. 6 days
  36. 83x 50x147mm single wall hook
    ESCO 83x 50x147mm single wall hook
    Hook and store scoops, hoes, hoses, electric cords, etc.
    Dimension D (mm)  147  Dimension W (mm)  50  Dimension (mm)  50×147×83(H)  Operating Load (kg)  Dimension H (mm)  83  Specification  Board anchor with screws  Esco Part No.  EA951FY-3  Material (Main Unit)  Nylon vinyl  Type  Wall hook 
    from S$12.99
    Min. 6 days
  37. 111x287x342mm long reach wall hanger
    ESCO 111x287x342mm long reach wall hanger
    Operating Load (kg)  22.7  Size  287×343×112(H)  Size (mm)  287×343×112(H)  Esco Part No.  EA951FY-1  Material (Main Unit)  Steel  Type  Wall hook  Specification  With screws 
    from S$29.99
    Min. 6 days
  38. Shimetsuke up
    Takene Shimetsuke up
    It is used by attaching it to the object to be lifted with a quenching bolt through the hole. For lifting concrete products. For lifting various heavy objects.
    Material (Main Unit)  Iron  Surface Treatment (Main Unit)  Unichrome  Type  Wall hook 
    from S$199.90
    Min. 3 days
  39. 26x20mm wall bracket (stainless steel)
    ESCO 26x20mm wall bracket (stainless steel)
    Dimension D1 (mm)  Operating Load (kg)  10  Dimension A (mm)  26  Dimension D2 (mm)  Dimension L (mm)  30  Hole Diameter (Φmm)  4.8  Dimension d (mm)  Mass (g)  7.5  Esco Part No.  EA638BT-23  Material (Main Unit)  Stainless steel (SUS304)  Type  Wall hook 
    from S$7.99
    Min. 4 days
  40. Round eye + stainless steel
    FUJIWARA (AIOULE) Round eye + stainless steel
    A convenient connecting bracket with a circular plate. Made of stainless steel, it does not rust easily and has excellent durability. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, ropes, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel (SUS304)  Type  Wall hook 
    from S$8.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 73

Set Ascending Direction