All Category

Master Rings

A master link is a tool used to connect metal fittings, chains, wires and ropes. The material is mostly metal, and most are made of strong steel. The shape is often elliptical, but there are also round and square shapes depending on the application. Some types of rings do not open or close, but those that open and close with screws are common. Several rings are already connected to one ring, and some can be connected in three directions.
View : Grid List
Filter

Items 1 - 40 of 66

Set Ascending Direction
  1. Alloy main link
    Taiyo Seiki Iron Works Alloy main link
    The technology that has been refined over half a century has created the ideal ring. Made by stamping forging. JIS B 8817 compliant product.
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Non-chrome paint (orange)  Material  SCM435 (heat treated) 
    from S$19.99
    Min. 2 days
  2. Master ring
    O.H. Industrial Master ring
    Heat-treated with forged products Sling connection
    from S$19.99
    Min. 2 days
  3. Master Link Eye Type
    ELEPHANT CHAIN BLOCK Master Link Eye Type
    As a master link.
    Material  Steel 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  4. Ring (Strong Type)
    Taiyo Seiki Iron Works Ring (Strong Type)
    We have secured a safety factor of 5 times or more. For slinging and hanging ropes.
    Material  Special alloy steel 
    from S$14.99
    Min. 2 days
  5. Forged master ring (master link)
    H.H.H. Mfg. Forged master ring (master link)
    It is a vertically long ring made of forging. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postp... Read More
    Rating:
    100%
    from S$16.99
    Min. 2 days
  6. Forged ring
    H.H.H. Mfg. Forged ring
    Material  S45C quenching and tempering 
    Rating:
    70%
    from S$7.99
    Min. 2 days
  7. Hyper ring
    Taiyo Seiki Iron Works Hyper ring
    It has a wider inner diameter than the strong ring and can be used for many purposes. Used by attaching wires, fiber slings, etc. * Please use below the working load. * Please grease up regularly.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 2 days
  8. Large inner diameter link
    Taiyo Seiki Iron Works Large inner diameter link
    An elliptical ring with a large inner diameter created by flash butt welding. It can also be used for large cranes. Used by attaching wires, fiber slings, etc. * Please use below the working load. * Please grease up regularly.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$119.90
    Min. 2 days
  9. SUS net link
    Taiyo Seiki Iron Works SUS net link
    It is a metal fitting for connecting the net and wire. Used in a wide range of applications Connecting bracket * Cannot be used for hanging tools.
    from S$3.79
    Min. 2 days
  10. Master link with intermediate ring
    ELEPHANT CHAIN BLOCK Master link with intermediate ring
    As a master link for hanging 3 or 4 pieces.
    Material  Steel 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  11. Master Ring
    pewag Master Ring
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 5 days
  12. Master link
    KONDOTEC Master link
    * The image is called 17.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SCM435(H) 
    from S$13.99
    Min. 2 days
  13. TAIYO Carabiner O type with ring 10mm
    Taiyo Seiki Iron Works TAIYO Carabiner O type with ring 10mm
    It is a standard product of connecting metal fittings that can be used for various purposes. Connected hardware * Be careful when using it as a material that is life-threatening.
    Dimension d (mm)  10  Dimension B (mm)  107  Dimension S (mm)  17  Allowable Load (kg)  250  Dimension A (mm)  57  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 5 days
  14. Eye type component master link
    pewag Eye type component master link
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$12.99
    Min. 5 days
  15. Chainsling (eye type) Large master link
    KITO Chainsling (eye type) Large master link
    Large diameter master link to the work site of a large crane! With a wide opening, it is ideal for use with various large cranes, tower cranes, and wire hoists.
    from S$53.99
    Min. 2 days
  16. TAIYO Carabiner Type O without ring 10mm
    Taiyo Seiki Iron Works TAIYO Carabiner Type O without ring 10mm
    It is a standard product of connecting metal fittings that can be used for various purposes. Connected hardware * Be careful when using it as a material that is life-threatening.
    Dimension d (mm)  10  Dimension B (mm)  107  Dimension S (mm)  17  Allowable Load (kg)  250.00  Dimension A (mm)  57  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$13.99
    Min. 4 days
  17. 8.0ton hanging ring
    ESCO 8.0ton hanging ring
    Inner Diameter (Φmm)  180×100  Wire diameter (mm)  26  Operating Load (ton)  Material  Chrome molybdenum steel (SCM435)  Esco Part No.  EA987FF-35 
    from S$55.99
    Min. 6 days
  18. 112kg /  50.8mm  Ring (stainless steel)
    ESCO 112kg / 50.8mm Ring (stainless steel)
    Operating Load (kg)  112  Wire Diameter Φ(mm)  4.8  Inner Diameter (Φmm)  50.8  Esco Part No.  EA638FV-50A  Material  Stainless steel (SUS316) 
    from S$3.99
    Min. 4 days
  19. Master ring
    CM Master ring
    As a master link when slinging work etc. * We do not deliver to private homes (detached houses / apartments).
    Material  Special alloy steel 
    from S$32.99
    Min. 2 days
  20. Crosby forging ring
    Crosby Crosby forging ring
    There is a mark called quick check at 45 degrees from the center. From the quick check, if the rope or chain is exceeded, the hanging angle is 90 degrees or more, and you can see at a glance that it is a dangerous hanging method. Ring for slinging work
    from S$119.90
    Min. 4 days
  21. 181kg /  38.0mm  Ring (stainless steel)
    ESCO 181kg / 38.0mm Ring (stainless steel)
    Operating Load (kg)  181  Inner Diameter (Φmm)  38  Wire Diameter Φ(mm)  6.4  Esco Part No.  EA638FV-38B  Material  Stainless steel (SUS316) 
    from S$4.99
    Min. 4 days
  22. 2.0ton hanging ring
    ESCO 2.0ton hanging ring
    Inner Diameter (Φmm)  110×60  Wire diameter (mm)  16  Operating Load (ton)  Material  Chrome molybdenum steel (SCM435)  Esco Part No.  EA987FF-32 
    from S$19.99
    Min. 6 days
  23. Eye type components Large master link
    pewag Eye type components Large master link
    Due to the large inner diameter of the master link, it can be applied to thick crane hooks or special hooks. Use in the same way as Master Link A.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$25.99
    Min. 5 days
  24. 11.0ton hanging ring
    ESCO 11.0ton hanging ring
    Operating Load (ton)  11  Inner Diameter (Φmm)  200×110  Wire diameter (mm)  32  Material  Chrome molybdenum steel (SCM435)  Esco Part No.  EA987FF-36 
    from S$99.90
    Min. 6 days
  25. Welded ring
    Eagle Clamp Welded ring
    from S$66.99
    Min. 5 days
  26. Cross Venus type ring
    Crosby Cross Venus type ring
    There is a mark called quick check at 45 degrees from the center. From the quick check, if the rope or chain is exceeded, the hanging angle is 90 degrees or more, and you can see at a glance that it is a dangerous hanging method. Ring for slinging work
    from S$76.99
    Min. 4 days
  27. 112kg /  38.0mm  Ring (stainless steel)
    ESCO 112kg / 38.0mm Ring (stainless steel)
    Operating Load (kg)  112  Inner Diameter (Φmm)  38  Wire Diameter Φ(mm)  Esco Part No.  EA638FV-38A  Material  Stainless steel (SUS316) 
    Rating:
    100%
    from S$2.89
    Min. 4 days
  28. CM master link
    CM CM master link
    CM is a pioneer of slings. Achievements of more than 100 years There are more than 300 factories and sales networks in more than 60 countries around the world, and they are used habitually all over the world. Commitment to grade 80. The grade 80 series has a larger and heavier chain diameter than... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 7 days
  29. Stainless OPMM ring
    Mizumoto Machine Mfg. Stainless OPMM ring
    By rotating the connecting part, it can be easily set on thick ropes. For connecting chains, wires, ropes, etc., and for jointing metal fittings for terminals.
    from S$29.99
    Min. 2 days
  30. 8.0mm quick ring (plastic / yellow)
    ESCO 8.0mm quick ring (plastic / yellow)
    Screw Diameter (mm)  10.5  Inner Dimensions (mm)  15×58.2  Wire Diameter Φ(mm)  Jaw Opening (mm)  9.8  Esco Part No.  EA980A-102B  Material  Polyethylene  Color  Yellow 
    from S$4.59
    Min. 6 days
  31. 1.6ton hanging ring
    ESCO 1.6ton hanging ring
    Operating Load (ton)  1.6  Inner Diameter (Φmm)  110×60  Wire diameter (mm)  13  Material  Chrome molybdenum steel (SCM435)  Esco Part No.  EA987FF-31 
    from S$14.99
    Min. 69 days
  32. TAIYO SUS Carabiner O type with ring 10mm
    Taiyo Seiki Iron Works TAIYO SUS Carabiner O type with ring 10mm
    It is a standard product of connecting metal fittings that can be used for various purposes. Connected hardware * Be careful when using it as a material that is life-threatening.
    Dimension d (mm)  10  Dimension B (mm)  107  Dimension S (mm)  17  Allowable Load (kg)  250  Dimension A (mm)  57  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$39.99
    Min. 5 days
  33. 5.0ton hanging ring
    ESCO 5.0ton hanging ring
    Inner Diameter (Φmm)  160×90  Wire diameter (mm)  22  Operating Load (ton)  Material  Chrome molybdenum steel (SCM435)  Esco Part No.  EA987FF-34 
    from S$39.99
    Min. 6 days
  34. 2.0ton forged hanging ring
    ESCO 2.0ton forged hanging ring
    Shackle Inner Diameter (mm)  127×63  Wire Diameter Φ(mm)  14  Operating Load (ton)  Esco Part No.  EA987FF-2  Material  Forged steel 
    from S$29.99
    Min. 4 days
  35. Master link (parent ring) stainless steel
    FUJIWARA (AIOULE) Master link (parent ring) stainless steel
    Forged stainless steel master link and vertically long ring.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 stainless steel 
    from S$89.99
    Min. 9 days
  36. 17ton / 36x260mm  Master ring
    ESCO 17ton / 36x260mm Master ring
    Operating Load (ton)  17  Dimension (mm)  A:36、B:26、C:260、D:140  Material  Chrome molybdenum steel 
    from S$249.90
    Min. 5 days
  37. Square catch (made of stainless steel)
    Mizumoto Machine Mfg. Square catch (made of stainless steel)
    Rotate 360 °. You can use a wide belt, etc. As a metal fitting for connecting flat belt-shaped objects such as rubber and fibers * Working load is the value when pulled through the belt.
    Finish  Barrel polishing finish  Type  Both screws  Material  Stainless steel (SUS304) 
    from S$29.99
    Min. 3 days
  38. 10.0mm  C type  link
    ESCO 10.0mm C type link
    Operating Load (kg)  225  Inner Dimensions (mm)  38×14  Wire Diameter Φ(mm)  9.5  Esco Part No.  EA638FX-10  Material  SUS304 
    from S$9.79
    Min. 4 days
  39. 50.8x19.0x12.7mm  C-shaped ring (stainless steel)
    ESCO 50.8x19.0x12.7mm C-shaped ring (stainless steel)
    Made of durable SUS316
    Wire Diameter Φ(mm)  12.7  Operating Load (kg)  317  Inner Dimensions (mm)  50.8×19  Material  SUS316 
    from S$18.99
    Min. 5 days
  40. 6.7 ton / 26x180mm  Master ring
    ESCO 6.7 ton / 26x180mm Master ring
    Operating Load (ton)  6.7  Dimension (mm)  A:26、B:18、C:180、D:85  Material  Chrome molybdenum steel 
    from S$95.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 66

Set Ascending Direction