Metal Componets
Other Related Pages
- KITO High coupling HC3In addition to smooth linking with the chain, the chain is less likely to get tangled.Surface Treatment Cationic coating (black) Type Eye type
- KITO Tsurikanagu VDFor double slingIncluded Accessories Chain pin, spring pin Type Pin type
- KITO Tsurikanagu VEFor single slingIncluded Accessories Chain pin, spring pin Type Pin type
- MARTEC GA / G couplingIt is a metal fitting that connects the chain, hook, and master link. The stopper can be attached and detached with a single hammer using the built-in helical spring, and the pin is securely locked even after repeated use.RoHS directive (corresponding to 10 substances) Correspondencefrom S$47.99Min. 2 days
- ELEPHANT CHAIN BLOCK Tsurikanagu BMade of reinforced plastic and has excellent durability.Trusco Part No. 283-6009 Suitable Wire Diameter (Φmm) 4~12 Mass (g) 80
- KITO SBP chain gaugeYou can easily check the degree of wear and pitch elongation of the link chain in the pitch direction. * The measurable chain is only the old SV063 to SV125. It cannot be used for SV2 ○○○ model chains.Mass (g) 10 Trusco Part No. 498-9856from S$8.99Min. 2 days
- pewag Eye type component cup linkUsed to connect master links to chains, chains to chains, hooks to chains.RoHS directive (corresponding to 10 substances) Correspondence
- KITO Tsunagikanag VCIncluded Accessories Chain pin, spring pin Type Pin typefrom S$28.99Min. 2 days
- KITO Endless Kanag VRIncluded Accessories Chain pin, spring pin Type Pin typefrom S$35.99Min. 3 days
- CM CM HammerlockCM is a pioneer of slings. Achievements of more than 100 years There are more than 300 factories and sales networks in more than 60 countries around the world, and they are used habitually all over the world. Commitment to grade 80. The grade 80 series has a larger and heavier chain diameter than... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 7 days
- KITO For installation Construction site mounting canag C typeTrusco Part No. 851-6281 Mass (g) 950 Specification Mounting hardwarefrom S$66.99Min. 3 days
- KITO C-shaped beam joint for selectionMass (kg) 1.3 Trusco Part No. 851-6289 Specification Fittingfrom S$89.99Min. 3 days
- KITO Chain Sling + Shortening Clutch VWWChain length adjustment hookMaterial / Finish Alloy steel Specification Pin typefrom S$46.99Min. 2 days
- MARTEC MT parent-child linkPlease use the master link with sub ring for hanging 3 or 4 pieces. Please use it for connecting to a chain with a GA / G coupling or for a wire sling. * Working load includes 60 ° C suspension reduction rate.RoHS directive (corresponding to 10 substances) Correspondencefrom S$89.99Min. 4 days
- KITO For selection General mounting bracket C for general workMass (g) 750 Trusco Part No. 851-6283 Specification Mounting hardwarefrom S$66.99Min. 3 days
- Eagle Clamp Chain balancer EQF-6t (3m)Trusco Part No. 137-9807 Mass (kg) 26 Maximum Working Load (t) 6from S$2,999.00Min. 13 days
- ESCO 203x 123x22mm / 6.0ton Forged hanging ringMass (kg) 1.4 Inner Diameter (Φmm) 159×79 Wire Diameter Φ(mm) 22 Operating Load (ton) 6 Material Steel forgingfrom S$55.99Min. 5 days
- pewag Eye type component 4 hung set3-4 with cup link, used for assembling this hanging chain and hanging rope.RoHS directive (corresponding to 10 substances) Correspondencefrom S$32.99Min. 5 days
- KITO For installation Building site mounting canag H typeMass (g) 780 Trusco Part No. 851-6286 Specification Mounting hardwarefrom S$59.99Min. 12 days
- Eagle Clamp Chain balancer EQF-2t (2m)Trusco Part No. 137-9802 Maximum Working Load (t) 2 Mass (kg) 7.3from S$1,799.00Min. 3 days
- Eagle Clamp Chain balancer EQF-4t (3m)Trusco Part No. 137-9791 Mass (kg) 16 Maximum Working Load (t) 4from S$2,599.00Min. 13 days
- KITO Tsunagikanag VBIncluded Accessories Chain pin, spring pin Type Pin typefrom S$35.99Min. 2 days
- MARTEC Coupling linkIt is a metal fitting that connects the chain and the master link hook, etc. A helical spring is used for the collar. For connecting chains and metal fittings.from S$149.90Min. 4 days
- AIBIG High Cup Metal Parts for SlingAIB series-Convenient and easy connection of G100 premium high-tensile steel! Chain wire master ring etc. can be easily connectedRoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 5 days
- KITO For selection General working mounting canag H typeMass (g) 610 Trusco Part No. 851-6288 Specification Mounting hardwarefrom S$59.99Min. 3 days
- KITO Tsunagikanag VAIncluded Accessories Chain pin, spring pin Type Pin typefrom S$28.99Min. 3 days
- KITO Shortening clutch VWChain length adjustment hookMaterial Alloy steel Included Accessories Chain pin, spring pin Type Pin typeDiscontinued
- KITO Shortening clutch VWWMass (kg) 0.6 Operating Load (ton) 1.5 Dimension r (mm) 27.5 Dimension b (mm) 36.5 Dimensions p (mm) 63 Chain Wire Diameter (Φmm) 7 Dimension m (mm) 8.8 Dimension l (mm) 99.5 Material Alloy steel Included Accessories Chain pin, spring pin Type Pin typeDiscontinued
- KITO Shortening clutch WChain Wire Diameter (Φmm) 12.5 Dimensions p (mm) 125 Dimension m (mm) 16 Dimension l (mm) 184 Mass (kg) 2.7 Breaking Load (kN) 250 or more Dimension r (mm) 48 Operating Load (ton) 5.0 Dimension b (mm) 66Discontinued
- KITO Chainsling E for Chain SlingFor single sling * Kusari pin P and spring pin are required to attach the metal fittings and chain.Discontinued