Fiber Sling Accessories
Other Related Pages
- TESAC Reinforcing pad (magic tape removable type)With Velcro, it can be easily attached anywhere. For angular products, we recommend using a corner pad.RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Corner Pads for Belt Sling (Cylindrical Type)Since it is a tubular belt, it can be passed through afterwards. For protecting the belt sling when lifting angular luggage * If a suspended load with an edge slides sideways, the effect of the corner pad may be almost eliminated.Type Tubular
- TRUSCO Corner pad with velcro (magic tape removable type)Since it can be removed with Velcro, it can be installed in any position immediately. For protecting the belt sling when lifting angular luggage. * If a suspended load with an edge slides sideways, the effect of the reinforcing cylinder may be almost lost.Material Belt: nylon Type Made by magic
- Tamura Sogyo Batter cylinder typeA friction-resistant nylon pad. Belt protection when safely hanging objects with sharp corners or rough surfaces.Material Nylon Type Tubular
- KITO Protection cornerUse the protective corner to protect the sling and prevent side slip in the case of a slanted load or a suspended load with a rough surface. Various types are available according to the model and size, so you can choose according to the sling.Thickness (mm) 5.8 (when two sheets are stacked)from S$9.59Min. 2 days
- Meidai Rock sling Belt sling Corner pad (through 1) E type TubularA corner pad for belt slings that is resistant to friction due to special resin processing. If the white thread is exposed due to fraying, change the position of the contact surface before use. * Usable temperature 100 ° C or less * Not for chemical resistance. * Please be sure to use it for angu... Read MoreMaterial 100% polyester Overall Length (mm) 500 Type Tubularfrom S$17.99Min. 2 days
- Meidai Belt sling Corner pad for lock sling (through 1) C typeA corner pad for belt slings that is resistant to friction due to special resin processing. If the white thread is exposed due to fraying, change the position of the contact surface before use. When hanging angular objects. * Usable temperature 100 ° C or less * Not for chemical resistance. * Ple... Read MoreMaterial 100% polyester Overall Length (mm) 500 Type Made by magicfrom S$22.99Min. 2 days
- Tamura Sogyo Aperture Magic typeA friction-resistant nylon pad. Belt protection when safely hanging objects with sharp corners or rough surfaces.Type Made by magic Material Nylonfrom S$19.99Min. 3 days
- TESAC Reinforced pad magic typeA strong type made of the same material as the sling. Belt sling protection when lifting angular luggageOverall Length (mm) 300 Material High-strength polyester yarn Type Made by magicfrom S$38.99Min. 4 days
- Meidai Rock sling Belt sling Corner pad (1 through)A corner pad for belt slings that is resistant to friction due to special resin processing. * Usable temperature 100 ° C or less. * Not for chemical resistance. * If the white thread is exposed due to fraying, etc., change the position of the contact surface before use.Length (mm) 500from S$9.19Min. 3 days
- Meidai Rock sling Belt sling Corner pad (2 through)A corner pad for belt slings that is resistant to friction due to special resin processing. * Usable temperature 100 ° C or less. * Not for chemical resistance. * If the white thread is exposed due to fraying, etc., change the position of the contact surface before use.Length (mm) 500from S$8.99Min. 3 days
- Meidai Rock sling belt padding machine corner padA corner pad for load-clamping machines that is resistant to friction due to special resin processing. * Usable temperature 100 ° C or less. * Not for chemical resistance. * Please use for binding corner pads for load-clamping machines and angular objects.Mix Rate (%) 100% polyester Overall Length (mm) 300 Dimensions, Width x Thickness (mm) 32×1.0 Specification Applicable to belt width 25mmfrom S$7.39Min. 3 days
- ESCO 135x90x90mm square pad (belt sling & crusher)Dimension (mm) 135×90×90 Esco Part No. EA981N-12 Material Reinforced plastic Suitable Belt Width (mm) less than 50from S$10.99Min. 6 days
- Meidai Rocksling Softer N Corner pad (1)A corner pad for belt slings that is resistant to friction due to special resin processing. * Usable temperature 100 ° C or less. * Not for chemical resistance. * If the white thread is exposed due to fraying, etc., change the position of the contact surface before use.Mix Rate (%) 100% polyester Length (mm) 500from S$22.99Min. 3 days
- ESCO 50mm sling protectorThickness (mm) 2 Overall Length (mm) 500 Esco Part No. EA981CS-2 Width (mm) For 50 Material Nylon Specification Velcro stopperfrom S$17.99Min. 6 days
- ESCO Sling protector for 25mmThickness (mm) 2 Overall Length (mm) 500 Esco Part No. EA981CS-1 Width (mm) For 25 Material Nylon Specification Velcro stopperfrom S$14.99Min. 6 days
- TOYO SAFETY Cowhide corner pad for sling beltRoHS directive (corresponding to 10 substances) Correspondence Material Cowhidefrom S$14.99Min. 4 days
- Meidai Lock sling Belt sling Corner pad (through 1) F type TubularThe surface uses aramid fiber that is strong against sharp edges. A corner pad for belt slings that is resistant to friction due to special resin processing. If the white thread is exposed due to fraying, change the position of the contact surface before use. * Usable temperature 100 ° C or less ... Read MoreOverall Length (mm) 500 Type Tubularfrom S$55.99Min. 3 days
- Meidai Rock sling Belt sling Corner pad (through 1) For C 100mmA corner pad for belt slings that is resistant to friction due to special resin processing. If the white thread is exposed due to fraying, change the position of the contact surface before use. Corner pad for 100mm width. When hanging angular objects. * Usable temperature 100 ° C or less. * Not f... Read MoreSuitable Belt Width (mm) 100 Material 100% polyester Pad Dimension (mm) 300×3.2 Trusco Part No. 467-5550 Overall Length (mm) 500 Mass (g) 570 Type Made by magicfrom S$39.99Min. 9 days
- Taiyo Seiki Iron Works Inca radio interference prevention slingHigh insulation. Outstanding moisture absorption stability. lightweight. It has high insulation and is used in the field where radio interference occurs. * Please use below the working load. * Since it is a textile product, please use the corner pad when lifting.RoHS directive (corresponding to 10 substances) 1 Safety Factor 5from S$999.00Min. 13 days
- Meidai Rock sling Cho easy 1t hook (with claw) onlyIt is the best item when you frequently hang chalk. It is a special design that can be attached to and detached from the belt sling. You can operate the safety lever with claws even while wearing work gloves. When combined with the dedicated pad, the metal fittings and pad do not slip off even wh... Read MoreMaximum Working Load (t) 1.0 Trusco Part No. 851-7348 Material Forged products Mass (g) [Metal fittings / forgings] 650from S$49.99Min. 6 days
- Meidai Rocksling Softer E Corner pad (1 through)A corner pad for belt slings that is resistant to friction due to special resin processing. * Usable temperature 100 ° C or less. * Not for chemical resistance. * If the white thread is exposed due to fraying, etc., change the position of the contact surface before use.Length (mm) 500from S$13.99Min. 8 days
- SHIRAI Reinforcing cylinder + endless type / for multi-sling + single typeSquare pad, cushioning material, etc. * If a suspended load with an edge slides sideways, the effect of the reinforcing cylinder may be almost lost.Overall Length (m) 0.5 Specification Bonding tape type Type Endless Material Nylonfrom S$11.99Min. 8 days
- SHIRAI Reinforcing cylinder + endless type / for multi-sling + double typeSquare pad, cushioning material, etc. * If a suspended load with an edge slides sideways, the effect of the reinforcing cylinder may be almost lost.Overall Length (m) 0.5 Specification Bonding tape type Type Endless Material Nylonfrom S$8.89Min. 8 days
- SHIRAI Reinforcing Cover (for Belt Sling)Square pad, cushioning material, etc.Overall Length (m) 0.5 Specification Bonding tape type Material Nylon
- TRUSCO Belt Sling Edge Protector Pad Cylindrical TypeSince it is a tubular belt, it can be passed through afterwards. For protecting the belt sling when lifting angular luggage. * If a suspended load with an edge slides sideways, the effect of the corner pad may be almost lost.Material / Finish Belt: nylon Color Orange Type Tubularfrom S$14.99Min. 2 days
- Sunpeace Corner pad type BFor lifting angular objects or for objects that may slip.from S$28.99Min. 7 days
- ESCO Intervention rope (3 colors)For safe guidance of suspended loads during crane work. 3 colors (red 1.5m, yellow 1.5m, green 2m) Satsuma joint type. An intermediary rope with a large-diameter hook. It is a guide rope for guiding suspended loads, with color-coded rope ends that are easy to distinguish from other work ropes and... Read Morefrom S$159.90Min. 4 days
- Meidai Rocksling Softer N Corner pad (2 through)A corner pad for belt slings that is resistant to friction due to special resin processing. * Usable temperature 100 ° C or less. * Not for chemical resistance. * If the white thread is exposed due to fraying, etc., change the position of the contact surface before use.Length (mm) 500from S$13.99Min. 8 days
- Meidai Rock sling Belt sling Corner pad (1 through) For F 100mmThe surface uses aramid fiber that is strong against sharp edges. A corner pad for belt slings that is resistant to friction due to special resin processing. If the white thread is exposed due to fraying, change the position of the contact surface before use. Corner pad for 100mm width. When hang... Read MoreSuitable Belt Width (mm) 100 Pad Dimension (mm) 130×2.3 Mass (g) 240 Trusco Part No. 467-5576 Overall Length (mm) 500 Type Tubularfrom S$119.90Min. 4 days
- Meidai Lock sling Cho Raku 1t pad onlyWhen combined with a special hook, it is the best item for frequent choke hanging. Equipped with a pad that protects the suspended load and a grip that allows fine adjustment, you can work more safely without getting your hands caught.Mix Rate (%) 100% polyester Trusco Part No. 851-7349 Mass (g) [Dedicated pad] 100from S$49.99Min. 8 days
- Meidai Rock sling Cho music 1t hook and pad setIt is the best item when you frequently hang chalk. Even when the choke is released, the metal fittings and pads do not slip off, allowing smooth work. Equipped with a pad that protects the suspended load and a grip that allows fine adjustment, you can work more safely without getting your hands ... Read MoreMaximum Working Load (t) 1.0 Trusco Part No. 851-7347from S$97.99Min. 8 days
- SHIRAI Reinforcing cylinder (for belt sling) SMT-BEOverall Length (m) 0.5 Material Nylon Specification With joining tapefrom S$29.99Min. 8 days
- SHIRAI Reinforcing cylinder (endless type / for multi-sling) B-HNPad Dimension (mm) (Thickness) 2 Overall Length (m) 0.5 Material Nylon Specification suturefrom S$5.69Min. 8 days
- ESCO 35mm Buckle seat for load-clamping machineDimension (mm) 155 x 75 x 3 (thickness) Suitable Band Width (mm) 35 or less Material Polyethylenefrom S$6.99Min. 5 days
- ESCO 75x75x150mm Square pad (for wire rope / made of steel)Dimensions, Width W x Depth D x Height H (mm) 150×75×75 Suitable Wire Diameter (Φmm) 16 or less Material Steelfrom S$15.99Min. 5 days
- ESCO Unloading rope (with Cremona hook)This product was born from the voices of construction, painting, and temporary scaffolding contractors. Rope cutting load is not a guaranteed value (varies depending on the usage environment). Please use it with an appropriate safety factor. Please do not use it as a master rope or an intermediar... Read Morefrom S$179.90Min. 3 days
- ESCO 50mm sling protectorThickness (mm) 4 Overall Length (mm) 500 Esco Part No. EA981CS-12 Width (mm) For 50 Material Nylon Specification Velcro stopperfrom S$39.99Min. 6 days
- Meidai Lock sling Belt sling Corner pad (1 through) For E 100mmA corner pad for belt slings that is resistant to friction due to special resin processing. If the white thread is exposed due to fraying, change the position of the contact surface before use. Corner pad for 100mm width. When hanging angular objects. * Usable temperature 100 ° C or less. * Not f... Read MoreSuitable Belt Width (mm) 100 Material 100% polyester Pad Dimension (mm) 125×2.5 Mass (g) 240 Trusco Part No. 467-5568 Overall Length (mm) 500 Type Tubularfrom S$29.99Min. 6 days
- ESCO 1000kg lifting roller (1 set)Mass (kg/set) 10 consistent load (kg) 1000(500×2) tire size (mm) 138 x 28 diameter Esco Part No. EA986D-1 Material Steel, [tire] polyurethanefrom S$789.90Min. 6 days