Universal Hookers
- NICHIDO IND Universal Hooker LHContinuous load capacity UP! Also for fall prevention! 360 ° rotation! Easy to put on and take off!Minimum Binding Diameter (mm) 30 Breaking Load (kg) 50 (when using a cable tie) Material 66 nylonfrom S$3.79Min. 2 days
- NICHIDO IND Universal Hooker SHContinuous load capacity UP! Also for fall prevention! 360 ° rotation! Easy to put on and take off! For organizing small items and gardening for loading vehicles such as organizing materials and warehouses at each construction siteMinimum Binding Diameter (mm) 30 Breaking Load (kg) 50 (when using a cable tie) Material 66 nylonfrom S$4.39Min. 2 days
- NICHIDO IND Universal Hooker BH250Continuous load capacity UP! Also for fall prevention! 360 ° rotation! Easy to put on and take off!Minimum Binding Diameter (mm) 20 Breaking Load (kg) 20 (when using a cable tie) Material 66 nylon Maximum Binding Diameter (Φmm) 50 Length (mm) 250from S$2.39Min. 2 days
- NICHIDO IND Connecting beltNot only safe, secure and convenient, but also "anything" can be bundled and hung "anywhere".Continuous load capacity (kg) 20 Length (mm) 305 RoHS directive (corresponding to 10 substances) Correspondence Breaking Load (kg) When using a cable tie: 50from S$2.69Min. 4 days
- NICHIDO IND Single pipe hookNot only safe, secure and convenient, but also "anything" can be bundled and hung "anywhere".Continuous load capacity (kg) 10, when using cable ties: 25 Hook diameter (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Breaking Load (kg) When using a cable tie: 50from S$1.79Min. 5 days
- NICHIDO IND Ring hookNot only safe, secure and convenient, but also "anything" can be bundled and hung "anywhere".Continuous load capacity (kg) 20 Hook diameter (mm) 26 RoHS directive (corresponding to 10 substances) Correspondence Breaking Load (kg) When using a cable tie: 50from S$1.49Min. 5 days
- NICHIDO IND Consolidated ratchetNot only safe, secure and convenient, but also "anything" can be bundled and hung "anywhere".Continuous load capacity (kg) 10 RoHS directive (corresponding to 10 substances) Correspondence Breaking Load (kg) When using a cable tie: 35from S$1.49Min. 5 days
- NICHIDO IND Lock hook LNot only safe, secure and convenient, but also "anything" can be bundled and hung "anywhere".Continuous load capacity (kg) 20 Hook diameter (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Breaking Load (kg) When using a cable tie: 50from S$3.29Min. 5 days
- NICHIDO IND Connecting jointNot only safe, secure and convenient, but also "anything" can be bundled and hung "anywhere".Continuous load capacity (kg) 20 RoHS directive (corresponding to 10 substances) Correspondence Breaking Load (kg) When using a cable tie: 50from S$1.19Min. 5 days
- NICHIDO IND Round hookNot only safe, secure and convenient, but also "anything" can be bundled and hung "anywhere".Continuous load capacity (kg) 10, when using cable ties: 25 Hook diameter (mm) 30 RoHS directive (corresponding to 10 substances) Correspondence Breaking Load (kg) When using a cable tie: 50from S$1.49Min. 5 days
- NICHIDO IND Square hookNot only safe, secure and convenient, but also "anything" can be bundled and hung "anywhere".Continuous load capacity (kg) 10 Hook diameter (mm) 30 RoHS directive (corresponding to 10 substances) Correspondence Breaking Load (kg) When using a cable tie: 50from S$1.79Min. 5 days
- NICHIDO IND Hand gripNot only safe, secure and convenient, but also "anything" can be bundled and hung "anywhere".Continuous load capacity (kg) 20 Hook diameter (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Breaking Load (kg) When using a cable tie: 40from S$3.29Min. 5 days
- NICHIDO IND Lock hook SNot only safe, secure and convenient, but also "anything" can be bundled and hung "anywhere".Continuous load capacity (kg) 20 Hook diameter (mm) 30 RoHS directive (corresponding to 10 substances) Correspondence Breaking Load (kg) When using a cable tie: 50from S$2.09Min. 5 days
- NICHIDO IND One-touch stopperNot only safe, secure and convenient, but also "anything" can be bundled and hung "anywhere".Continuous load capacity (kg) 20 RoHS directive (corresponding to 10 substances) Correspondence Breaking Load (kg) When using a cable tie: 50from S$1.49Min. 5 days