Platform Hanging Chains
- KONDOTEC Scaffolding chain K typeIt is safe with product liability insurance. Uses a hook that is easy to install and does not come off easily. The materials and manufacturing process are perfect. We carry out 100% proof stress test and fracture / elongation bending test by sampling. With temporary industry association certifica... Read MoreDurability standards 800 or more
- Taiyo Seiki Iron Works Scaffolding chain electricTemporary industry association certified product Used for hanging scaffolding board support girders at construction sites. * Please do not use it for slinging or as a sling chain.Nominal Size (mm) 6
- KONDOTEC Easy chainRoHS directive (corresponding to 10 substances) Correspondence Type KS type Surface Treatment Unichromefrom S$329.90Min. 5 days
- KONDOTEC One-touch scaffolding chain "SHIZUKA" PAT. (R)Reduces noise during painting work on highways at night. One-touch mounting on the hanging chain clamp / eye plate. There is no chain deformation due to the corner contact between the clamp and the chain. Significant reduction in color after chain collection Safe with retaining bracket. You can a... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type KO type Surface Treatment Unichromefrom S$499.90Min. 10 days
- Taiyo Seiki Iron Works scaffold suspension chain electricTemporary industry association certified product Used for hanging scaffolding board support girders at construction sites. * Due to the chain pitch, there may be an error in the length.Mass (kg/piece) 2.09 Nominal Size 3.5m Number of Links 85 piecesfrom S$22.99Min. 5 days
- Taiyo Seiki Iron Works Scaffolding suspension chain (electroplated type)Ocean scaffolding chains are certified by the Temporary Industry Association We carry out a tensile test of 800 kg Used for hanging scaffolding board support girders at construction sites * Do not use for slinging or as a sling chain. * It is safest to use for H-shaped steel, scaffolding plate su... Read MoreTrusco Part No. 753-1290Discontinued