It weighs about 1/3 that of iron and stainless steel, and is about 10 times stronger than plastic chains.
For interior (lobby, etc.) and outdoor (exterior, etc.) decoration, partitions, etc.
Working load (kN) 0.25 Mass (kg) 1 Inner length P (mm) 24 Wire diameter d (Φmm) 3.0 Overall Length (m) 30 Inner width W (mm) 5.0 Trusco Part No. 849-0260 Material / Finish Aluminum light alloy / anodized finish
It weighs about 1/3 that of iron and stainless steel, and is about 10 times stronger than plastic chains.
For interior (lobby, etc.) and outdoor (exterior, etc.) decoration, partitions, etc.
Working load (kN) 1.76 Inner width W (mm) 10.0 Overall Length (m) 30 Inner length P (mm) 36 Wire diameter d (Φmm) 6.0 Mass (kg) 7 Trusco Part No. 849-0288 Material / Finish Aluminum light alloy / anodized finish
Made of stainless steel, it does not rust easily and has excellent durability.
As an entrance / exit or partition for various facilities / equipment such as parking lots, parks, and sidewalks.
Rings are attached to both ends of a chain with a wire diameter of 4.8 mm.
For locking the gate of the construction site and preventing theft when used in combination with a key.
Since it is a broken chain, it can be used immediately.
Can be used for various scenes such as partitions.
* Reference working load and breaking load are not guaranteed values. There are some tolerances for standard dimensions. * Please do not use for hanging
There are rings on both ends, and it can be used for various purposes. Can be combined with a carabiner or eye snap. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
Working Load, Reference (kN) 0.01 Dimension D (mm) 1.2 Dimension A (mm) 1.2 Dimension B (mm) 14 Dimension L (mm) 300 RoHS directive (corresponding to 10 substances) Correspondence
Elliptical links are used on both ends, and the object is firmly guarded by passing it once.
For preventing ladders from tipping over, preventing theft of bicycles and motorcycles, and locking gates
After passing through the chain, fasten it to the wall with screws.
* The reference working load of the screw terminal varies depending on the strength of the mounting location such as the ceiling or wall.
RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Polishing Material Stainless steel SUS304
Elliptical links are used on both ends, and the object is firmly guarded by passing it once.
For preventing ladders from tipping over, preventing theft of bicycles and motorcycles, and locking gates
An inexpensive and popular chain, which is unwelded, so the chain can be directly attached as a metal tip.
For connecting parts and hanging
Working load (kN) 0.14 Wire diameter d (Φmm) 3.0 Overall Length (m) 30 Inner length P (mm) 32.5 Mass (kg) 4.26 Trusco Part No. 756-1270 Inner width W (mm) 9.0 Material / Finish Iron (SWRM) / Unichrome plating
Since it is protected by a tube, the object in contact with the chain is not easily scratched. Since the impact noise and friction noise are smaller than those of a normal chain, it is suitable when you are concerned about noise. Helps prevent accidents caused by finger pinching.
An inexpensive and popular chain, which is unwelded, so the chain can be directly attached as a metal tip.
For connecting parts and hanging
Working load (kN) 0.04 Mass (kg) 1.02 Wire diameter d (Φmm) 1.4 Inner length P (mm) 14.5 Overall Length (m) 30 Inner width W (mm) 4.4 Trusco Part No. 756-1253 Material / Finish Iron (SWRM) / Unichrome plating
Elliptical links are used on both ends, and the object is firmly guarded by passing it once.
For preventing ladders from tipping over, preventing theft of bicycles and motorcycles, and locking gates
Working load (kN) 1.67 Dimension W1 (mm) 16 Dimension L2 (mm) 26 Mass (g) 277 Dimension L1 (mm) 28 Dimension D2 (mm) 4 Dimension D1 (mm) 5 Dimension W2 (mm) 6.5 Trusco Part No. 849-0357 Dimension L (mm) 900
It is a rust-resistant material and is used in a very wide range.
Can be used for various scenes such as partitions.
* Reference working load and breaking load are not guaranteed values. There are some tolerances for standard dimensions.
RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Polishing Material SUS304
To ensure safety by wrapping around chains, ropes, pipes, etc.
* Tighten the holes at both ends with the attached cable tie, and cut off the remainder. * Please note that there is a risk of injury at the cut part.
Length B (mm) 160 Thickness (mm) 2 Length A (mm) 240 Width (mm) 30 Length C (mm) 40