Utility Carts
A wagon is a carrier that has a caster at the bottom, making it easy to move. In general, it is used to transport tools and parts, and to display items at shops and exhibitions. Since humans transport directly, the height is generally about 1m to 1.2m in consideration of ease of use. Often there are handles. Some are single-tiered, others are several-tiered and vary depending on the application. There are some with drawers and doors, but there are plenty of simple designs that can be used in any scene.
Other Related Pages
- MonotaRO Roller Cabinet Tool Chest with DrawerA steel wagon that is convenient for storing and moving tools and parts. The tray with a convenient drawer that can store tools is covered with an EVA rubber mat to prevent scratches. * Because it is an imported product, there may be some paint peeling or inconspicuous scratches or dents. For sto... Read MoreCaster Diameter (Φmm) 100 Total Load Capacity (kg) 175 Mass (kg) 19 Number of Tiers 3 tiers Load Capacity (kg) 40 / top plate / 15 / drawer / 60 / tray Drawer Internal Dimensions (mm) 645×348×80 Tray Inner Dimensions (mm) 705×350×80 Outer Dimensions, Width W x Depth D x Height H (mm) 736 x 382 x 805 (excluding handle) Material (Cargo) EVA Caster Fixed x 2, swivel x 2 Wall Thickness (mm) Pillar 1.5, drawer head 0.6, other 0.8 Material (Wheel) Rubber Material (Main Unit) Steel Specification Tray position fixed Drawer Yes Stopper Yes (×2)
- MonotaRO Tool Cabinet Rolling Cart 5 Stage Drawer TypeDrawers open and close smoothly on bearing rails. In addition, it can be pulled out to the maximum, so it can be used widely and is convenient. It is a highly practical size that considers the usability of the work site. The tray and top plate are covered with EVA mats to prevent scratches. In ad... Read MoreDrawer load capacity (kg) 1-3 steps: 15, 4 steps: 25, 5 steps: 25 Allowable Load (kg) 100 Caster Diameter (Φmm) 124 Key 2 pieces Maximum Load of Top Plate (kg) 40 Mass (kg) 44 Number of Shelves 5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 768×458×896
- MonotaRO Tool Cabinet Cart 7-Tier Drawer Type 100Φ PP WheelsDrawers open and close smoothly on bearing rails. When you lock it, all 7 steps are locked. It can be used together with the separately sold Monotaro Tool Chest (MonoX1306RD/MonoX1306BK). * When closing the drawer, please close it properly until the end. *As this is an imported product, there may... Read MoreCaster Diameter (Φmm) 100 Allowable Load (kg) 160 Mass (kg) 32 Maximum Load of Top Plate (kg) 40 Main Unit Dimensions, Width W x Depth D x Height H (mm) 620×335×880 Number of Shelves 7
- MonotaRO Tool Cabinet Rolling Cart 2-Tier Drawer Type4 3-inch PP free casters, 2 of which have stoppers for easy handling. With side hook (lights and wrenches can be hung) Long spray cans can also be stored easily. The drawer can be opened and closed smoothly with bearing rails. * When closing the drawer, please close it properly until the end. * B... Read MoreMass (kg) 15 Dimensions, Width W x Depth D x Height H (mm) 620 x 330 x 658 (excluding casters) Included Accessories S type hook x 5 Material Steel
- MonotaRO Tool Cabinet Rolling Cart 4-Tier Drawer TypeThe drawer can be opened and closed smoothly with bearing rails. It can be used together with the separately sold Monotaro Tool Chest (MonoX1306RD / MonoX1306BK / MonoX1309RD / MonoX1309BK). * When closing the drawer, please close it properly until the end. * Because it is an imported product, th... Read MoreAllowable Load (kg) 115 Mass (kg) 21.5 Maximum Load of Top Plate (kg) 35 Number of Shelves 4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 616×330×769 Caster Diameter (Φmm) 75
- MonotaRO Resin Rolling Cart 3-Tier Compact Type Φ75, Casters with Step StopperA light type (small) resin wagon with a small turning radius that uses light and durable reinforced polypropylene (PP). The casters have brakes that stop rotating (2 of them), so they can be fixed. Since it is a step stopper, it can be turned ON / OFF just by stepping on it. For transportation, s... Read MoreSpacing between Trays (mm) 275 Number of Tiers 3 Load Capacity (kg/Shelf) 40 Mass (kg) 6 Outer Dimensions, Length L x Width W x Height H (mm) 655×370×900 Caster Diameter (Φmm) 75 Material Aluminum, plastic (PP) Caster Free x 4 (2 of them have stoppers) Tray Inner Dimensions (mm) L485×W365×H45
- MonotaRO Tool Cabinet Cart 7-Tier Drawer Type 125Φ Rubber WheelsWith a profound design, it creates a sense of luxury. The drawer can be opened and closed smoothly with bearing rails. In addition, it can be pulled out to the maximum, so it can be widely used and convenient. It is a highly practical size that is easy to use at the work site. EVA mats are laid o... Read MoreCaster Diameter (Φmm) 123.5 Drawer load capacity (kg) 20 (1-5 steps), 25 (6-7 steps) Allowable Load (kg) 200 Mass (kg) 49.5 Maximum Load of Top Plate (kg) 50 Number of Shelves 7 Color Body: Mad Black, Drawer handle: Mad Red
- MonotaRO Tool Cabinet Cart 7-Tier Drawer Type Rounded Corners 125ΦPP WheelsSince the corners are round (round type), it is hard to damage even if it hits. The drawer can be opened and closed smoothly with bearing rails. In addition, it can be pulled out to the maximum, so it can be widely used and convenient. It is a highly practical size that is easy to use at the work... Read MoreCaster Diameter (Φmm) 125 Mass (kg) 57 Main Unit Dimensions, Width W x Depth D x Height H (mm) 695×465×885 Number of Shelves 7 Maximum Load of Top Plate (kg) 80 Included Accessories Keys (2)
- TRUSCO Three-Way Frame for Phoenix Rolling CartIncluded Accessories Mounting bush (4 pieces) Material Steel Applicable prop Φ25.4mmfrom S$74.99Min. 2 days
- TONE Magnet tool panelSpecification (Number of magnets) 8 Mass (kg) 0.8 Dimensions, Width W x Height H x Depth D (mm) 305×155×4 Magnet Holding Force 44N(4.5kg) Color Silver Material Stainless steelfrom S$38.99Min. 4 days
- ESCO 684-1295 x 469 x 920mm Roller Cabinet Tool ChestThe top plate has a mat to prevent scratches, and the side of the wagon has a holder for inserting drivers. * Customer assemblyCaster Diameter (Φmm) 127 Allowable Load 250kgf Mass (kg) 41 Dimensions, Width W x Depth D x Height H (mm) 684/1295(W)×469(D)×920(H)mm Material (Main Unit) Steelfrom S$1,599.00Min. 4 days
- ESCO 714 x 441 x 900mm Roller Cabinet Tool ChestCaster Diameter (Φmm) 127 Mass (kg) 27 Drawer Dimensions (mm) 576×400×50(H) Dimension (mm) 714×441×900(H) Esco Part No. EA956CB-6 Material (Wheel) For Hard rubbers Material (Main Unit) Steel Number of Tiers [Drawer] 2 stepsfrom S$849.90Min. 6 days
- WURTH Roller Cabinet Tool Chest CompactProfessional workshop tool wagon: Compact type with many practical functions External dimensions (width x depth x height) including a sturdy structural handle made of multi-layer steel plate: 710 x 430 x 940mm Total load: 300kg Workbench height: 885mm Fully pullable drawer with ball bearings, max... Read MoreMass (g) (Item unit) 60000 Caster Diameter (Φmm) 140/100 Load capacity 300kg, drawer: 35kg Depth (mm) 430 Drawer dimensions, Width W x Depth D x Height H (mm) 5: 478×345× 65、2:478×345×140 Mass (kg) 63 Width (mm) 710 Height (mm) 940 Stopper Available (× 1) Caster Fixed x 2, swivel x 2 Type Manual: Maximum extension, ball bearing Surface Treatment Powder coating Number of Drawers Seven Color Traffic Red RAL 3020, (drawer) black Material Worktop: plastic top, steel platefrom S$1,799.00Min. 7 days
- ESCO 775 x 515 x 880mm Roller Cabinet Tool ChestThe drawer lock can be operated with the lever inside the top, and the top can be locked with the key. The top part opens and you can store tools. * Customer assemblyMass (kg) 48 Drawer 630(W)×44(D)×65(H)mm Dimensions, Width W x Depth D x Height H (mm) 775(W)×515(D)×880(H)mm Allowable Load Drawer: 25, Bottom shelf: 50 Material (Wheel) Resin Material (Main Unit) Steelfrom S$989.90Min. 4 days
- ESCO 715 x 410 x 880mm Roller Cabinet Tool Chest* Customer assemblyMass (kg) 24 Drawer 570(W)×275(D)×65(H)mm Dimensions, Width W x Depth D x Height H (mm) 715(W)×410(D)×880(H)mm Material (Wheel) Resin Material (Main Unit) Steelfrom S$539.90Min. 4 days
- ESCO 750 x 545 x 830mm Roller Cabinet Tool ChestAllowable Load (kg) 200 Mass (kg) 53 Dimensions, Width W x Depth D x Height H (mm) 750×545×830 Material Steel Specification With keyfrom S$1,099.00Min. 4 days
- TRUSCO Falcon Rolling Cart with Divider Rubber WheelCaster Diameter (Φmm) 100 Equal load capacity (kg / stage) 120 Mass (kg) 19.4 Divider Plate 2 horizontal, 2 vertical / per shelf Maximum Loading Capacity (kg) 200 Pillar Diameter (Φmm) 25.4 Number of Shelves 3 Length (mm) 400 Opening Width (mm) 600 Height (mm) 880 Caster Free × 4 Drawer None Material (Wheel) Rubber Material (Main Unit) Steel Stopper Yes (×2)from S$499.90Min. 32 days
- TRUSCO Combination Rolling CartVarious combinations are possible according to the application.Maximum loading capacity (kg / unit) 160 Mass (kg) 19.7 Number of Tiers 2 Trusco Part No. 301-5157 Cell Spacing (mm) 50 (shelf adjustment) Height (mm) 50 (spill prevention) Time to Assemble 50 minutes per person Dimensions, Width W x Depth D x Height H (mm) 643×427×880 Caster Diameter (Φmm) 75 Specification Assembling type Caster Free × 4 Color Neo gray Shelf board Shelves with spill protection Drawer Yes Stopper Yes (×2)from S$579.90Min. 3 days
- SIGNET 1 / 2DR 23PCS Mechanic Tool Trolley SetIt is a product in which a 1 / 2DR socket and wrenches are set in the drawer of the tool trolley. Useful for car maintenance and factory work. We also recommend adding a 3-tier box to the 3 / 8DR tool set. With a magnetic rail, it holds the tool in use firmly. Comes with an original tray to help ... Read Morefrom S$669.90Min. 4 days
- MonotaRO Roller Cabinet Tool ChestA steel wagon that is convenient for storing and moving tools and parts. The tray is covered with EVA rubber mat to prevent scratches. For storing tools * Colors and specifications are subject to change without notice for improvement. * Because it is an imported product, there may be some paint p... Read MoreCaster Diameter (Φmm) 100 Total Load Capacity (kg) 120 Mass (kg) 13 Number of Tiers 3 tiers Load Capacity (kg/Shelf) 40 Tray Inner Dimensions (mm) 705×350×80 Outer Dimensions, Width W x Depth D x Height H (mm) 708 x 354 x 782 (excluding handle) Material (Cargo) EVA Caster Fixed x 2, swivel x 2 Wall Thickness (mm) Pillar 1.5, other 0.8 Material (Main Unit) Steel Specification Tray position fixed Stopper Yes (×2) Material (Wheel) plastic
- MonotaRO Steel Wagon Cart with Casters and Step StoppersA steel wagon convenient for storing and moving tools and parts. The tray is covered with an EVA rubber mat to prevent scratches. Improved operability with step stopper For carrying luggage *Do not use for anything other than its intended purpose. *It will be assembled by the customer. *The shelf... Read MoreTop Plate Thickness (mm) 0.8 Frame Thickness (mm) 1.6 Caster Diameter (Φmm) 100 Mass (kg) 15.2 Total Load Capacity (kg) 180 Number of Tiers 3 Tray Depth, Inside (mm) 56 Equal load capacity (kg / stage) 60 Effective Dimensions, Width W x Depth D x Height H (mm) 605 x 393 x 252 (upper) / 257 (lower) Outer Dimensions, Width W x Depth D x Height H (mm) 684 x 470 x 870 (including handle) Caster Free × 4 Drawer None Material (Wheel) Rubber Material (Main Unit) Steel Specification The tray has a rubber sheet. Stopper Yes (×2)
- MonotaRO Resin Rolling Cart 3-Tier Φ100, Caster with Step StopperA resin wagon with an outstanding load capacity that uses light and durable reinforced polypropylene (PP). The casters have brakes that stop rotating (2 of them), so they can be fixed. Since it is a step stopper, it can be turned ON / OFF just by stepping on it. For transportation, serving, and o... Read MoreMass (kg) 10.5 Caster Diameter (Φmm) 100 Spacing between Trays (mm) 275 Number of Tiers 3 Load Capacity (kg/Shelf) 80 Outer Dimensions, Length L x Width W x Height H (mm) 800×480×1000 Material Aluminum, plastic (PP) Caster Fixed x 2, swivel x 2 Tray Inner Dimensions (mm) L615×W450×H50
- MonotaRO Roller Cabinet Tool Chest with 2 DrawersA steel wagon that is convenient for storing and moving tools and parts. The tray is covered with EVA rubber mat to prevent scratches. Convenient with 2 drawers. The drawer uses steel bearing rails for smooth loading and unloading. For storing tools * Never sit or ride on or on the edge of this p... Read MoreWall Thickness (mm) 1.5 Caster Diameter (Φmm) 100 Total Load Capacity (kg) 140 Mass (kg) 17 Drawer Internal Dimensions (mm) 575×400 Tray Inner Dimensions (mm) 705×435 Outer Dimensions, Width W x Depth D x Height H (mm) 712×440×812.8 Material (Cargo) EVA Material (Main Unit) Steel Specification Tray position fixed Number of Tiers Two-tiered Color White Drawer Yes Material (Caster) plastic
- MonotaRO Roller Cabinet Tool Chest PP with Handle, with All Tier Divider, Φ100 PU WheelsSince a partition plate is attached, small items and tools can be stored separately. With large diameter casters, it is convenient for moving. The casters have brakes that stop rotating (2 of them), so they can be fixed. For organizing and organizing tools. * Do not place heavy objects that excee... Read MoreSpacing between Trays (mm) 280 Tray Inner Dimensions (mm) 280×495×70 Number of Tiers 3 Load Capacity (kg/Shelf) 40 Outer Dimensions, Width W x Depth D x Height H (mm) 665×490×915 Mass (kg) 7.9 Material (Support Pillar) Aluminum Material (Main Unit) Polypropylene (PP) Material (Wheel) TPR
- MonotaRO Cabinet Side TrayA side tray that can be used with Monotaro's tool cabinet wagon. For accessory cases. * Do not use for any purpose other than its intended purpose.Dimension (mm) 328×86×75 Allowable Load (kg) 5 Material Steel
- Fudo Giken Wood Table Rolling Cart WTW-3SA versatile wagon that can be used anywhere in the living room or kitchen. It features a wooden flat top plate that is stable and easy to use. It is close to the height of a table or desk and can be conveniently used as a side table. A4 size can be stored in the basket shelf.Number of Tiers 3 steps Dimensions, Width W x Depth D x Height H (cm) 45.5×29.5×70 Drawer None Material (Main Unit) Polypropylene Material (Top Plate) Printed makeup particle board
- IRIS OHYAMA HARD PRO Roller Cabinet Tool Chest with HandleA wagon with a handle that is convenient for moving. Durable metal caster specifications. Comes with 3 sponge sheets that do not easily damage the tools.Allowable Load (kg) 15 (1 shelf) Number of Tiers 3 Dimensions, Width W x Depth D x Height H (mm) 670×410×975 Drawer None Color Red
- AS ONE Conductive Tray with Partitions* The partition plate cannot be removed.Surface Resistance (Ω) 103~104 Material Conductive PP (polypropylene)
- YAMAZEN Steel Rolling Cart with CastersAffordable rack that can be used in various places. The shelf board is a surwire type. Each shelf has a spill prevention. 4 casters (without stopper). As a kitchen wagon, desk side wagon, basket wagon, work wagon, steel wagon, storage wagon.Mass (kg) 1
- IRIS OHYAMA Metal Pole Rolling CartThe mounting position of the basket can be changed according to the items to be stored. Since the pole is divided and stored in the basket, it can be stored compactly when not in use. The top plate has a handle on which a rag can be hung. Comes with casters that are convenient for moving.Length (mm) 485 Specification Assembling type Material Fixed parts: ABS resin Drawer None Material (Main Unit) Polypropylene Material (Pole) Steel
- MonotaRO Caster for Roller Cabinet Tool Chest with Drawer* Do not use for anything other than its intended purpose.
- KTC Spray can holderFor EKW / SKX series roller cabinets. Can store 4 spray cans such as parts cleaners and lubricants. Storage tool optionsMass (kg) 1.1 Height (mm) 134 Width (mm) 400 Trusco Part No. 483-6111 Specification For roller cabinet of EKW / SKX series. Material Steel
- TRUSCO Birdie Rolling CartA caster with a double lock that locks the axle as well as the wheel. Vertical and horizontal swaying is reduced by protruding from the angle support and fixing the shelf board. The shelf board can be used on both the front and back sides of the dish type and flat type. For transportation work in... Read MoreShelf Height (mm) (Spill prevention) 40 Equal load capacity (kg / stage) 120 Maximum loading capacity (kg / unit) 200 Caster Free × 4 Drawer None Material (Wheel) Rubber Material (Shelf) Steel Material (Support Pillar) Steel Material (Caster) Steel Color White Stopper Yes (×2)
- IRIS OHYAMA HARD PRO Roller Cabinet Tool Chest with Mesh BoardPanel specifications that are convenient for organizing small tools and frequently used tools. It is made of durable metal casters and comes with 3 sponge sheets that do not easily damage the tools. It also comes with a basket and hook that can be hooked on a panel that is convenient for storing ... Read MoreAllowable Load (kg) 15 (1 shelf), 10 (panel) Number of Tiers 3 Dimensions, Width W x Depth D x Height H (mm) 570×410×1290 Included Accessories Basket, hook Drawer None Color Red
- TRUSCO Phoenix Rolling Cart (Economy Type)It is an affordable price because it is a small diameter caster of 75 mm. A pipe is used for the pillar, making it easy to change the assembly stage. *It is not a sound-saving caster. *We do not deliver to private homes (single-family homes and collective housing).Equal load capacity (kg / stage) 100 Maximum loading capacity (kg / unit) 150 Shelf board adjustment pitch (mm) 25 Pillar Diameter (Φmm) 25.4 Caster Diameter (Φmm) 75 Caster Free × 4 Drawer None Material (Wheel) Rubber Material (Caster) Steel Material (Main Unit) Steel Stopper Yes (×2)from S$269.90Min. 2 days
- Fudo Giken Wood Table Rolling Cart WTW-3HS with Drawer BasketEven small items can be neatly organized in the drawer basket. A wooden flat top plate that is stable and easy to use! It is close to the height of a table or desk and can be conveniently used as a side table. A4 size can be stored in the drawer basket / basket shelf.Number of Tiers 3 steps Dimensions, Width W x Depth D x Height H (cm) 45.5×29.5×70 Material (Main Unit) Polypropylene Material (Top Plate) Printed makeup particle board Drawer Yes
- Sakae Perforated Panel Hook for Special Rolling CartSakae's special wagon boasts the industry's most robustness!! Shelves can be changed to flat or dish type! A cap is attached to the tip of the hook to ensure safety. * 2010 model 22.5 pitch (old type 19.5 pitch hook etc. cannot be installed)Included Accessories - Allowable Load (kg) - Mounting Screw Spacing (mm) 22.5 Length (mm) 50 RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 2 days