Basket Carts
Other Related Pages
- Fudo Giken Wood Table Rolling Cart WTW-3SA versatile wagon that can be used anywhere in the living room or kitchen. It features a wooden flat top plate that is stable and easy to use. It is close to the height of a table or desk and can be conveniently used as a side table. A4 size can be stored in the basket shelf.Number of Tiers 3 steps Dimensions, Width W x Depth D x Height H (cm) 45.5×29.5×70 Drawer None Material (Main Unit) Polypropylene Material (Top Plate) Printed makeup particle board
- IRIS OHYAMA Metal Pole Rolling CartThe mounting position of the basket can be changed according to the items to be stored. Since the pole is divided and stored in the basket, it can be stored compactly when not in use. The top plate has a handle on which a rag can be hung. Comes with casters that are convenient for moving.Length (mm) 485 Specification Assembling type Material Fixed parts: ABS resin Drawer None Material (Main Unit) Polypropylene Material (Pole) Steel
- Fudo Giken Wood Table Rolling Cart WTW-3HS with Drawer BasketEven small items can be neatly organized in the drawer basket. A wooden flat top plate that is stable and easy to use! It is close to the height of a table or desk and can be conveniently used as a side table. A4 size can be stored in the drawer basket / basket shelf.Number of Tiers 3 steps Dimensions, Width W x Depth D x Height H (cm) 45.5×29.5×70 Material (Main Unit) Polypropylene Material (Top Plate) Printed makeup particle board Drawer Yes
- Fudo Giken Wood Table Rolling Cart WTW-4HS with Drawer BasketEven small items can be neatly organized in the drawer basket. A wooden flat top plate that is stable and easy to use! It is close to the height of a table or desk and can be conveniently used as a side table. Lightweight, easy to use, and has excellent storage capacity! A4 size can be stored in ... Read MoreNumber of Tiers 4 steps Dimensions, Width W x Depth D x Height H (cm) 45.5×29.5×97.8 Material (Main Unit) Polypropylene Material (Top Plate) Printed makeup particle board Drawer Yes
- IRIS OHYAMA Mesh cartA mesh wagon that can be effectively used in places with little storage space, such as around the kitchen and laundry.Number of Tiers 3 Drawer None Color White
- IRIS OHYAMA Wood Top Board Metal Pole Rolling CartThe mounting position of the basket can be changed according to the items to be stored. Since it uses a wooden top plate, you can put things on it. Since the pole is divided and stored in the basket, it can be stored compactly when not in use. Comes with a handle on which a rag can be hung. Comes... Read MoreBasket (pieces) 2 Number of Tiers 3 Length (mm) 505 Height (mm) 770 Specification Assembling type Material Fixed parts: ABS resin Drawer None Material (Main Unit) Polypropylene Material (Pole) Steelfrom S$74.99Min. 2 days
- AS ONE Miscellaneous Goods Transportation CartAs ONE Part Number 3-5022-01 Main Unit Dimensions (mm) 375×680×925 Mass (kg) 8.5from S$749.90Min. 4 days
- AS ONE Basket CartThe 150 mm deep basket shape makes it suitable for storing and transporting unstable and bulky items.Number of Tiers 2 Height adjustment 25.4cm pitch (basket) Dimension (mm) 605 x 460 x 934 (width x depth x height) As ONE Part Number 8-8756-01 Allowable Load Approx. 160/120 kg (static / moving) Method Assembling type Drawer Nonefrom S$749.90Min. 4 days
- Sanko Plastic Luce WagonA convenient basket wagon for organizing the kitchen. Slim type that can make effective use of small gaps. It comes with a top plate, which is convenient for temporarily placing things. It is also convenient for small items that are often used around you, such as storing small items around the wa... Read MoreNumber of Tiers 4 steps Allowable Load (kg) About 10 (caster part) Mass (g) About 1900 Dimensions, Width W x Depth D x Height H (mm) Approximately 220 x 470 x 947 Drawer None Color Off whitefrom S$37.99Min. 9 days
- YAMAZEN Trolley Hanger Rack Deep Basket with CastersA hanger rack with a deep basket that can be hung and thrown together. A new type with a two-stage hanger bar, a deep basket, and net storage. The height of the main body can be installed by selecting the parts of the columns on both sides from 3 stages. The basket is a deep type with plenty of s... Read MoreDimensions, Width W x Depth D x Height H (mm) 600×440×1370/1635/1890 Mass (kg) 8.5 Inner Dimensions (mm) Basket: 520 x 355 x 275 depthDiscontinued
- YAMAZEN Basket trolley with casters Cushion seatA basket-type wagon with casters that can be thrown in from above. Easy to assemble, steel rack type body structure. The three baskets can be installed at intervals of 2.5 cm, and the height can be selected in 23 steps according to the items to be put. Solidly stable and sturdy construction. With... Read MoreInner dimensions (width x depth x depth) (mm) (Basket / maximum value) 390 x 295 x 85 Load Capacity (kg/Shelf) 20 Dimensions, Width W x Depth D x Height H (mm) 460×380×810 Mass (kg) 6.4 Total Load Capacity (kg) 60 Material (Main Unit) Steel (powder coating)Discontinued
- IRIS OHYAMA Mesh metal mesh cartA mesh storage series with a simple design that is easy to match with various scenes. As it is made of mesh material, it has good breathability and you can see what is stored at a glance. Easy to assemble without tools.Dimensions, Width W x Depth D x Height H (mm) 460×280×625Discontinued
- TRUSCO Shine cartGlitter and pearls shine based on a calm color, giving a sense of luxury. Since the tray is a seamless single piece, it will not leak even if liquid such as oil spills. The shallow upper tier is ideal for organizing small items, and the deep middle and lower tiers are ideal for organizing tools.Time to Assemble (Estimated) 30 minutes per person Cell Spacing (mm) (Shelf adjustment) 95 Mass (kg) 11.6 Pillar Diameter (Φmm) 25.4 Number of Shelves 3 Length (mm) 361 Opening Width (mm) 654 Caster Diameter (Φmm) 75 Maximum Loading Capacity (kg) 80 Height (mm) 887 Specification Assembling type Equal load capacity (kg / stage) Deep: 30, Shallow: 20 Material (Wheel) Elastomer Caster Free × 4 Material (Caster) Nylon Configuration of Trays Shallow: 1 stage, Deep: 2 stages Material (Main Unit) Steel Shelf board Tray type Stopper Yes (×2)Discontinued