Stainless Utility Carts
- AS ONE Conductive Tray with Partitions* The partition plate cannot be removed.Surface Resistance (Ω) 103~104 Material Conductive PP (polypropylene)
- AS ONE Stainless Steel WagonLoad Capacity (kg) 20 Outer Dimensions, Width W x Depth D x Height H (mm) 460×310×809 Drawer None Material Stainless steel (SUS430)
- TRUSCO SUS304 Rolling CartA clean and robust SUS304 welded integrated wagon. For work in places where rust and dirt are disliked. * We do not deliver to private homes (detached houses / apartments).Number of Tiers 2 Pillar Diameter (Φmm) 25 Equal load capacity (kg / stage) 30 Maximum loading capacity (kg / unit) 50 Caster Free × 4 Drawer None Material (Wheel) Rubber Material (Main Unit) Stainless steel (SUS304) Material (Caster) Steel Stopper Yes (×2)from S$449.90Min. 18 days
- AS ONE Conductive Cuttable Partition PlateIt can be cut to the required size and used, which is convenient for organizing and sorting small items.Groove Width (mm) 2 Surface Resistance (Ω) 6×103 Material Conductive PP (polypropylene)from S$32.99Min. 2 days
- TRUSCO Conductive VN container lidBeing conductive, it is useful for centralized control of electronic components. Can be attached to VN-○NE and stacked for use. They can also be staggered and stacked. For preventing dust from entering.Surface Resistance (Ω) 106 Color Blackfrom S$6.49Min. 2 days
- TRUSCO Swivel Caster for Antistatic Rolling CartBy using an antistatic urethane car, it is a caster that is hard to be charged with static electricity and is hard to get dust.Teeth Spacing 1.75 Nominal Diameter D (mm) 100 Mounting Height H (mm) 126 Dimension (Length) 35 Allowable Load (daN) 60 Stud Thread M12from S$29.99Min. 2 days
- ESCO 2-Tier Rolling Cart (Made of Stainless Steel)4 free casters (2 of which have stoppers) Assembled type (tool required) The top plate can be assembled into either a dish type or a flat type to prevent falling. The shelf plate can be adjusted in mounting height.Load Capacity (kg/Shelf) 20 Number of Tiers 2nd grade Caster Diameter (Φmm) 40 Working surface dimensions (mm) 447×297 Dimension (mm) 460 × 310 × H809 (including protrusions) Mass (kg) 5.5 Shelf Spacing (mm) Approx. 100 mm (height adjustable) Drawer None Material (Wheel) Rubber Material Stainless steel (SUS430)from S$179.90Min. 2 days
- TRUSCO Swivel Caster for Conductive Rolling CartMade of stainless steel, it has excellent corrosion resistance and water resistance. (Electrolytic polishing finish) By using a conductive rubber wheel, it is easy to release static electricity and it is also excellent in dust adsorption prevention effect.Teeth Spacing 1.75 Nominal Diameter D (mm) 100 Mounting Height H (mm) 126 Dimension (Length) 35 Allowable Load (daN) 60 Stud Thread M12from S$39.99Min. 2 days
- ESCO 600x450x835mm / 2-Tier Rolling Cart (Made of Stainless Steel)Mass (kg) 10 Load Capacity (kg/Shelf) 15 Number of Tiers 2nd grade Dimension (mm) 600×450×835(H) Caster Diameter (Φmm) 75 Esco Part No. EA956MV-21 Material Stainless steel (SUS430) Material (Wheel) Urethanefrom S$439.90Min. 6 days
- Shinko Stainless Steel Rolling Cart (SUS430, with Guard) Guard: Upper and LowerYou can adjust the level difference by adding an additional shelf (SUS430: MB type) sold separately according to the usage situation. Equipped with urethane casters with excellent wear resistance as standard equipment. Wagon 2-stage specification * We do not deliver to private homes (detached hou... Read MoreMass (kg) 18.2 Number of Tiers 2 Pillar Diameter (Φmm) 25 Trusco Part No. 459-7737 Equal load capacity (kg / stage) 50 Length (mm) 600 Caster Diameter (Φmm) 75 Maximum loading capacity (kg / unit) 80 Height (mm) 800 Opening Width (mm) 900from S$999.00Min. 11 days
- AS ONE Silent Lab Cart EconomyAs ONE Part Number 1-7633-03 Number of Tiers 2 Dimension (mm) 600×450×850 Drawer Nonefrom S$589.90Min. 4 days
- AS ONE Option for conductive PradanAs ONE Part Number 1-9124-02 Dimension (mm) 800×210×3 Specification Partition platefrom S$109.90Min. 5 days
- Kashiwa Stainless Kogyo Stainless Steel Machine Wagon TableMade of stainless steel * We do not deliver to private homes (detached houses / apartments).Number of Tiers 2 As ONE Part Number 62-2713-81 Drawer None Size S / 2 stage Type Stainless Wagon Mechanical Tablefrom S$269.90Min. 13 days
- Azuma Rolling Cart with 3-Way Spill Stopper 3-Tier* We do not deliver to private homes (detached houses / apartments).Mass (kg) 26 Number of Tiers 3 Trusco Part No. 868-7669 Drawer Nonefrom S$999.00Min. 5 days
- ESCO 450x300x750mm / 5kg Rolling Cart (Stainless Steel)Number of Tiers 2 Esco Part No. EA956MA-1from S$369.90Min. 6 days
- ESCO Height Adjustment Legs (Ball Type/Stainless Steel)When used in wet kitchens, etc., the floor is often washed with water.from S$8.89Min. 3 days
- ESCO Washer (made of nylon resin)Replacement washer for body with nylon adjustable feetfrom S$5.89Min. 3 days
- AS ONE Stainless Steel Conductive Heavy Wagon Regular NEH SeriesA stainless wagon with conductive casters as standard equipment (with diagonal stoppers). Heavy measuring instruments can be mounted and transported. The top plate and shelf plate have a fall prevention frame. It has excellent chemical resistance, rust resistance, and durability. Robust design th... Read Morefrom S$589.90Min. 5 days
- Shinko Stainless steel electric wagon M11 seriesThe top plate has a fall prevention frame.Allowable Load (kg) (Shelf) 50/sheet Total Load Capacity (kg) 80 Material Stainless steel (SUS430) Caster Type / Size (mm) Φ75 (with stopper) steel fittingsfrom S$589.90Min. 18 days
- TRUSCO Chemical Resistant Rolling CartEqual load per unit 200kg The middle shelf board can be adjusted at a pitch of 25 mm. The shelf board has an electrolytic polishing finish with a 6Φ fall prevention guide.from S$1,599.00Min. 32 days
- AS ONE Handy CarryMass (kg) 13.7 As ONE Part Number 3-406-01 Dimension (mm) 650×440×935 Drawer Nonefrom S$789.90Min. 4 days
- ESCO 450x300x775mm / 8kg Rolling Cart (Stainless Steel)Number of Tiers 2 Esco Part No. EA956MB-1from S$499.90Min. 6 days
- ESCO 600x450x835mm / 3-Tier Rolling Cart (Stainless Steel)Mass (kg) 13 Load Capacity (kg/Shelf) 15 Number of Tiers 3 steps Dimension (mm) 600×450×835(H) Caster Diameter (Φmm) 75 Esco Part No. EA956MV-23 Material Stainless steel (SUS430) Material (Wheel) Urethanefrom S$499.90Min. 6 days
- ESCO 750x450x835mm / 2-Tier Rolling Cart (Stainless Steel)Load Capacity (kg/Shelf) 15 Mass (kg) 18 Number of Tiers 2nd grade Caster Diameter (Φmm) 75 Dimension (mm) 750×450×835(H) Esco Part No. EA956MV-33 Material Stainless steel (SUS430) Material (Wheel) Urethanefrom S$769.90Min. 6 days
- ESCO 600x450x750mm / 10kg Rolling Cart (Made of Stainless Steel)Number of Tiers 2 Esco Part No. EA956MA-2from S$469.90Min. 6 days
- ESCO 800x400x875mm / 20kg Rolling Cart (Stainless Steel)Number of Tiers 3 Esco Part No. EA956MF-1from S$1,299.00Min. 6 days
- ESCO Workbench with Drawers (Simple Type/SUS)Since it is a simple type, please be careful about the load capacity. Easy to assemble, no screws or screws, no tools required Made in Japan special caster set available (EA986P) * [Customer assembly]from S$689.90Min. 3 days
- KENIS Folding Stainless Rolling CartThe shelves can be opened on one side or both sides, and can stand on their own in the folded state.Wheel Diameter (Φmm) 100 Number of Shelves 2 Stopper 2 pieces Allowable Load 30kgf / stage Drawer None Material (Wheel) Nylon elastomer Material Stainless steel SUS430from S$1,199.00Min. 11 days
- AS ONE Stainless Steel Conductive Heavy Wagon Large NEH SeriesA stainless wagon with conductive casters as standard equipment (with diagonal stoppers). Heavy measuring instruments can be mounted and transported. The top plate and shelf plate have a fall prevention frame. It has excellent chemical resistance, rust resistance, and durability. Robust design th... Read Morefrom S$669.90Min. 5 days
- ESCO 600x450x850mm / 16kg Rolling Cart (Made of Stainless Steel)Number of Tiers 2 Esco Part No. EA956MD-1from S$789.90Min. 6 days
- TRUSCO Conductive Rolling CartEqual load per unit 200kg The middle shelf board can be adjusted at a pitch of 25 mm. Uses a conductive sleeve <TYSST-100RHE / TYSST-100RHES> Since it is a screw-in type caster, no special metal fittings are used for mounting. Made of stainless steel, it has excellent corrosion resistance a... Read MorePillar SES-720Nfrom S$1,299.00Min. 32 days
- ESCO 600x450x775mm / 13kg Rolling Cart (Made of Stainless Steel)Number of Tiers 2 Esco Part No. EA956MB-2from S$599.90Min. 6 days
- ESCO 750x450x835mm / 2-Tier Rolling Cart (Stainless Steel)Mass (kg) 12 Load Capacity (kg/Shelf) 15 Number of Tiers 2nd grade Caster Diameter (Φmm) 75 Dimension (mm) 750×450×835(H) Esco Part No. EA956MV-22 Material Stainless steel (SUS430) Material (Wheel) Urethanefrom S$489.90Min. 6 days
- ESCO Height Adjustment Legs (Ball Type/Made of Nylon Resin)It is resistant to rust and corrosion, and can be used semi-permanently because there is no crushing of the threads.from S$5.89Min. 3 days
- Shinko Stainless Steel Wagon SUS430 3 ShelvesPrevents falling from the shelf.Allowable Load 50kg/stage, 80kg/unit Material Stainless steel (SUS430) Caster Φ75mm urethane rubber (with stopper)from S$749.90Min. 7 days