Welding Integrated Type
- TRUSCO Roller Cabinet Tool Chest Royal (Deep Tray)The tray is a seamless single piece of shibori processing. Therefore, even if a liquid such as oil spills, it will not leak. The shallow upper tier is ideal for organizing small items, and the middle and lower tiers are ideal for organizing tools. You can increase or combine shallow shelves depen... Read MorePillar Diameter (Φmm) 25.4 Time to Assemble 30 minutes per person Caster Diameter (Φmm) 75 Maximum loading capacity (kg / unit) 80 Specification Assembling type Caster Free × 4 Shelf board Upper tier, middle / lower tray type Stopper Yes (×2)from S$399.90Min. 14 days
- TRUSCO Tool wagon option cabinet orangeMass (kg) 19.3 Trusco Part No. 283-7137 Dimensions, Width W x Depth D x Height H (mm) 695×350×352 Color Orange Drawer Yesfrom S$1,199.00Min. 10 days
- TRUSCO Tool Wagon Side Table OrangeIt can be used as an auxiliary table.Trusco Part No. 283-7145 Mass (kg) 4.3 Dimensions, Width W x Depth D x Height H (mm) 503×400×90 Color Orange Specification Spill-proof bar / 5mmfrom S$219.90Min. 10 days
- TRUSCO Roller Cabinet Tool Chest Royal (Shallow Tray / Deep Tray)The middle and lower tiers are ideal for organizing tools. You can increase or combine shallow shelves depending on the items to be stored and the purpose.Pillar Diameter (Φmm) 25.4 Time to Assemble 30 minutes per person Maximum loading capacity (kg / unit) 70 Caster Diameter (Φmm) 75 Specification Assembling type Caster Free × 4 Stopper Yes (×2)from S$389.90Min. 3 days
- TRUSCO Roller Cabinet Tool ChestIt is robust due to the welded structure.Maximum loading capacity (kg / unit) 150 Mass (kg) 19.6 Cell Spacing (mm) 30 (shelf adjustment) Equal load capacity (kg / stage) 40 Dimensions, Width W x Depth D x Height H (mm) 600×400×890 Caster Diameter (Φmm) 75 Top Plate Dimensions (mm) Depth / 30 Specification Finished product Caster Fixed x 2, swivel x 2 Stopper YesDiscontinued