Resin Utility Carts
- MonotaRO Resin Rolling Cart 3-Tier Compact Type Φ75, Casters with Step StopperA light type (small) resin wagon with a small turning radius that uses light and durable reinforced polypropylene (PP). The casters have brakes that stop rotating (2 of them), so they can be fixed. Since it is a step stopper, it can be turned ON / OFF just by stepping on it. For transportation, s... Read MoreSpacing between Trays (mm) 275 Number of Tiers 3 Load Capacity (kg/Shelf) 40 Mass (kg) 6 Outer Dimensions, Length L x Width W x Height H (mm) 655×370×900 Caster Diameter (Φmm) 75 Material Aluminum, plastic (PP) Caster Free x 4 (2 of them have stoppers) Tray Inner Dimensions (mm) L485×W365×H45
- MonotaRO Resin Rolling Cart 3-Tier Φ100, Caster with Step StopperA resin wagon with an outstanding load capacity that uses light and durable reinforced polypropylene (PP). The casters have brakes that stop rotating (2 of them), so they can be fixed. Since it is a step stopper, it can be turned ON / OFF just by stepping on it. For transportation, serving, and o... Read MoreMass (kg) 10.5 Caster Diameter (Φmm) 100 Spacing between Trays (mm) 275 Number of Tiers 3 Load Capacity (kg/Shelf) 80 Outer Dimensions, Length L x Width W x Height H (mm) 800×480×1000 Material Aluminum, plastic (PP) Caster Fixed x 2, swivel x 2 Tray Inner Dimensions (mm) L615×W450×H50
- MonotaRO Roller Cabinet Tool Chest PP with Handle, with All Tier Divider, Φ100 PU WheelsSince a partition plate is attached, small items and tools can be stored separately. With large diameter casters, it is convenient for moving. The casters have brakes that stop rotating (2 of them), so they can be fixed. For organizing and organizing tools. * Do not place heavy objects that excee... Read MoreSpacing between Trays (mm) 280 Tray Inner Dimensions (mm) 280×495×70 Number of Tiers 3 Load Capacity (kg/Shelf) 40 Outer Dimensions, Width W x Depth D x Height H (mm) 665×490×915 Mass (kg) 7.9 Material (Support Pillar) Aluminum Material (Main Unit) Polypropylene (PP) Material (Wheel) TPR
- IRIS OHYAMA HARD PRO Roller Cabinet Tool Chest with HandleA wagon with a handle that is convenient for moving. Durable metal caster specifications. Comes with 3 sponge sheets that do not easily damage the tools.Allowable Load (kg) 15 (1 shelf) Number of Tiers 3 Dimensions, Width W x Depth D x Height H (mm) 670×410×975 Drawer None Color Red
- IRIS OHYAMA HARD PRO Roller Cabinet Tool Chest with Mesh BoardPanel specifications that are convenient for organizing small tools and frequently used tools. It is made of durable metal casters and comes with 3 sponge sheets that do not easily damage the tools. It also comes with a basket and hook that can be hooked on a panel that is convenient for storing ... Read MoreAllowable Load (kg) 15 (1 shelf), 10 (panel) Number of Tiers 3 Dimensions, Width W x Depth D x Height H (mm) 570×410×1290 Included Accessories Basket, hook Drawer None Color Red
- AS ONE Mobile Easy Cart (Gray)Easy to assemble and disassemble without using tools. Made of lightweight, sturdy and easy-to-use all-plastic. The top plate and shelf plate have a frame to prevent them from falling.from S$179.90Min. 4 days
- AS ONE Mobile Storage Cart (with Guard Frame and Handle)Easy to assemble and disassemble without using tools. Made of lightweight, sturdy and easy-to-use all-plastic. The top plate and shelf plate have a frame to prevent them from falling.from S$289.90Min. 4 days
- AS ONE Mobile Cart (Low Floor Type)Easy to assemble and disassemble without using tools. Made of lightweight, sturdy and easy-to-use all-plastic. The top plate and shelf plate have a frame to prevent them from falling.Number of Tiers 2from S$189.90Min. 4 days
- AS ONE Mobile Storage Cart (with Guard Frame)Easy to assemble and disassemble without using tools. Made of lightweight, sturdy and easy-to-use all-plastic. The top plate and shelf plate have a frame to prevent them from falling.from S$279.90Min. 4 days
- AS ONE Mobile Easy Cart (with Guard Frame: Gray)Easy to assemble and disassemble without using tools. Made of lightweight, sturdy and easy-to-use all-plastic. The top plate and shelf plate have a frame to prevent them from falling.from S$199.90Min. 4 days
- AS ONE Mobile Easy Cart (Tall Type / Wide 32) GrayEasy to assemble and disassemble without using tools. Made of lightweight, sturdy and easy-to-use all-plastic. The top plate and shelf plate have a frame to prevent them from falling. * We do not deliver to private homes (detached houses / apartments).Shelf Board Dimensions (mm) (Effective) 552 × 403 Drawer Internal Dimensions (mm) 485×390×95 Load Capacity (kg/Shelf) 50 Material (Support Pillar) ABS resin Specification Assembly type Color Gray Material (Shelf) PP (polypropylene)from S$149.90Min. 4 days
- ESCO 457 x 895 x 921mm Roller Cabinet Tool Chest (Resin)Wheel Diameter (Φmm) 102 Allowable Load (kg) 181 Number of Tiers 3 Dimension (mm) 895×457×921(H) Esco Part No. EA956AH-13 Wheel Free x 4 (with 2 stoppers) Material High density polyethylenefrom S$339.90Min. 6 days
- AS ONE Mobile Storage CartEasy to assemble and disassemble without using tools. Made of lightweight, sturdy and easy-to-use all-plastic. The top plate and shelf plate have a frame to prevent them from falling.from S$249.90Min. 13 days
- Fudo Giken WTW Side Table Rolling CartStore in a place that you can reach! If you put small items such as remote controls in a side table wagon, it will be neat and tidy! Please use it by placing it near a sofa or a sitting chair. Stylish wooden flat top plate specifications. Long remote controls and small items can be stored separat... Read MoreDimensions, Width W x Depth D x Height H (cm) 35×23×37.7 Material (Base Fabric) Polyester Material (Main Unit) Polypropylene Material (Top Plate) Printed makeup particle boardfrom S$49.99Min. 5 days
- ESCO 457 x 895 x 870mm Roller Cabinet Tool Chest (Resin)Wheel Diameter (Φmm) 102 Allowable Load (kg) 181 Number of Tiers 2 Dimension (mm) 895×457×870(H) Esco Part No. EA956AH-12 Wheel Free x 4 (with 2 stoppers) Material High density polyethylenefrom S$279.90Min. 6 days
- AS ONE Mobile Easy Cart (Tall Type / Regular 31) GrayEasy to assemble and disassemble without using tools. Made of lightweight, sturdy and easy-to-use all-plastic. The top plate and shelf plate have a frame to prevent them from falling.Shelf Board Dimensions (mm) (Effective) 444 × 325 Drawer Internal Dimensions (mm) 375×325×95 Load Capacity (kg/Shelf) 50 Material (Support Pillar) ABS resin Specification Assembly type Color Gray Material (Shelf) PP (polypropylene)from S$139.90Min. 13 days
- Fudo Giken Side Table Rolling Cart Mini RackStore in a place that you can reach! If you put small items such as remote controls together in a side table wagon, it will be neat and tidy! Please use it by placing it near a sofa or a sitting chair. Basket type that makes it difficult for small items to fall. Long remote controls and small ite... Read MoreDimensions, Width W x Depth D x Height H (cm) 35×23×38.3 Type Basket type Material (Base Fabric) Polyester Material (Main Unit) Polypropylenefrom S$38.99Min. 5 days
- AS ONE Mobile Pocket Cart with DrawerEasy to assemble and disassemble without using tools. Made of lightweight, sturdy and easy-to-use all-plastic. The top plate and shelf plate have a frame to prevent them from falling.from S$349.90Min. 4 days
- ESCO 750 x 460 x 980mm Roller Cabinet Tool Chest (Resin)* Customer assemblyCaster Diameter (Φmm) 105 Allowable Load (kg) 150 Dimensions, Width W x Depth D x Height H (mm) 750×460×980 Mass (kg) 9.6 Caster Fixed x 2, swivel x 2 Material Tray: Resin Column: Aluminum Stopper Yes (×2)from S$329.90Min. 4 days
- AS ONE Mobile Easy Cart (Tall Type / Regular 31) PinkEasy to assemble and disassemble without using tools. Made of lightweight, sturdy and easy-to-use all-plastic. The top plate and shelf plate have a frame to prevent them from falling.Shelf Board Dimensions (mm) (Effective) 444 × 325 Drawer Internal Dimensions (mm) 375×325×95 Load Capacity (kg/Shelf) 50 Caster Diameter (Φmm) 75 Material (Support Pillar) ABS resin Specification Assembly type Material (Wheel) Elastomer Material (Shelf) PP (polypropylene) Color Pink Caster Type Twin wheels Stopper Yes (×2)from S$139.90Min. 13 days
- AS ONE Mobile Easy Cart (Tall Type / Wide 32) PinkEasy to assemble and disassemble without using tools. Made of lightweight, sturdy and easy-to-use all-plastic. The top plate and shelf plate have a frame to prevent them from falling. * We do not deliver to private homes (detached houses / apartments).Shelf Board Dimensions (mm) (Effective) 552 × 403 Drawer Internal Dimensions (mm) 485×390×95 Load Capacity (kg/Shelf) 50 Material (Support Pillar) ABS resin Specification Assembly type Material (Shelf) PP (polypropylene) Color Pinkfrom S$269.90Min. 13 days
- JEJ Tool Cart Table Type GreenA tool wagon that is durable, light, and packed with useful functions. An easy-to-assemble tool wagon. *A Phillips screwdriver No. 2 is required to install the casters.Number of Tiers 3 steps Box Inner Dimensions, Width W x Depth D x Height H (mm) 345×224×123 assembly dimensions (width_W x depth_D x height_H) (mm) 490×295×755 Load Capacity (kg/Shelf) About 10 Total Load Capacity (kg) About 30 Mass (kg) About 4 RoHS directive (corresponding to 10 substances) Correspondence Caster Fixed x 2, swivel x 2 Color Green Drawer None Material (Wheel) Nylon steel Material (Screw) Steel (trivalent chromate) Stopper Yesfrom S$78.99Min. 6 days
- AS ONE Color Wagon 707F SeriesSince there are many color variations, it is suitable for zoning.from S$439.90Min. 13 days
- ESCO 810x480mm / 200Kg transporter (two-stage / plastic)Transport vehicles can be stacked and stored.Wheel Diameter (Φmm) 100 Mass (kg) 15 Uniform Load Capacity (kg) 200 Platform Dimensions (mm) 810×479 Handle Height (mm) 912 Esco Part No. EA520P-12 Material (Cargo) Polypropylene Wheel Swivel x 2, Fixed (with brake) x 2 Platform Height (mm) Upper: 715, Lower: 210 Material (Wheel) Urethanefrom S$549.90Min. 4 days
- MonotaRO Plastic Rolling Cart 3-Tier with Divider Compact Type Φ75 with StopperEquipped with Φ75mm casters with stoppers, it has sufficient running stability and load capacity. Made of resin, this wagon is light and easy to handle. Comes with a handle for convenient movement. It has a partition to separate and store sprays and small tools. For transportation, serving, and o... Read MoreMaterial (Main body) PP / Steel, (Caster) PP Allowable Load (kg) 15 steps/total load capacity 45 Number of Tiers 3 Mass (kg) 3.9 Spacing between Trays (mm) 323 Outer Dimensions, Length L x Width W x Height H (mm) 475×306×990 Caster Diameter (Φmm) 75 Tray Inner Dimensions (mm) About 421 x 270 Color Black Caster Fixed x 2, swivel x 2 Stopper Yes
- ESCO 750 x 460 x 925mm Roller Cabinet Tool Chest (Resin)* Customer assemblyCaster Diameter (Φmm) 105 Allowable Load (kg) 150 Mass (kg) 7.5 Dimensions, Width W x Depth D x Height H (mm) 750×460×920 Caster Fixed x 2, swivel x 2 Material Tray: Resin Column: Aluminum Stopper Yes (×2)from S$269.90Min. 4 days
- JEJ Tool Cart Box Type GreenA tool wagon that is durable, light, and packed with useful functions. An easy-to-assemble tool wagon. *A Phillips screwdriver No. 2 is required to install the casters.Number of Tiers 3 steps Box Inner Dimensions, Width W x Depth D x Height H (mm) 345×224×123 assembly dimensions (width_W x depth_D x height_H) (mm) 490×295×785 Load Capacity (kg/Shelf) About 10 Total Load Capacity (kg) About 30 Mass (kg) About 4.3 RoHS directive (corresponding to 10 substances) Correspondence Caster Fixed x 2, swivel x 2 Color Green Drawer None Material (Wheel) Nylon steel Material (Screw) Steel (trivalent chromate) Stopper Yesfrom S$88.99Min. 6 days
- Rubbermaid Mobile work center door type blackCarts made of resin are sturdy, so there is no need to worry about rust, dents, or chipping. Made of polypropylene, it is light and durable. A stylish tool wagon that combines functionality and durability. For various maintenance work such as repair and maintenanceCaster Diameter (Φmm) 100 Opening Width (mm) 1245 Specification 2-door type Maximum loading capacity (kg / unit) 340 Length (mm) 665 Trusco Part No. 819-4725 Height (mm) 970 Color Body black / drawer red Caster Fixed x 2, swivel x 2 Material (Main Unit) Polypropylene (PP) Material (Wheel) Rubber Stopper Yesfrom S$2,999.00Min. 5 days
- Shinko Kasei Three steps of PVCIt is a PVC assembly type cart. At the time of shipment, it will be shipped as a finished product.from S$539.90Min. 18 days
- IRIS OHYAMA Roller Cabinet Tool ChestA tool storage wagon that is convenient for organizing and organizing tools in garages. It has a small space for screws and nails, a hole for screwdrivers and pliers, a cord winding, and casters (two of which have stoppers) that are convenient for movement.Number of Tiers 3 Case capacity (L) 51.2 Load Capacity (kg/Shelf) About 15 Outer Dimensions, Width W x Depth D x Height H (mm) About 570 × 410 × 880 Color BlueDiscontinued
- MonotaRO Roller Cabinet Tool ChestSince a partition plate is attached, small items and tools can be stored separately. As it is equipped with casters, it is convenient for moving. For organizing and organizing tools. * Do not use for anything other than its intended purpose.Load Capacity (kg/Shelf) 20 Spacing between Trays (mm) 280 Number of Tiers 3 Mass (kg) 5.9 Tray Inner Dimensions (mm) 500×280 Outer Dimensions, Width W x Depth D x Height H (mm) 575×460×900 Drawer NoneDiscontinued
- Rubbermaid Trade cartThe two storage boxes for storing tools and parts are divided into four for easy organization and storage. Four large casters that do not easily leave marks on the floor allow smooth movement of floor surfaces such as elevators and doorways. It is a product made of foamed polyethylene with a robu... Read MoreCaster Diameter (Φmm) 127 Maximum loading capacity (kg / unit) 149.6 Mass (kg) 22.8 Trusco Part No. 456-3280 Opening Width W x Depth D x Height H (mm) 965×489×848 Color Black Caster Fixed x 2, swivel x 2 Material (Main Unit) Polyethylene Material (Wheel) Rubber Material (Caster) Steel Equal load capacity (kg / stage) Upper Shelf/81.6, Lower Shelf/68Discontinued
- MonotaRO Resin wagon* Do not use for anything other than its intended purpose.Caster Diameter (Φmm) 100 Mass of Main Unit (kg) 11.8 (including casters) Total Load Capacity (kg) 180 Spacing between Trays (mm) 290 Number of Tiers 3 tiers Distance between Pillars (mm) 585×350 Load Capacity (kg/Shelf) 60 Tray Inner Dimensions (mm) 645×410 Tray Outer Dimensions (mm) 675×440 Main Unit Dimensions, Width W x Depth D x Height H (mm) 800×510×970 Caster Free × 4 Drawer None Specification Tray position fixed Stopper Yes (×2)Discontinued
- MonotaRO Resin wagon* Do not use for anything other than its intended purpose.Caster Diameter (Φmm) 100 Mass of Main Unit (kg) 11.8 (including casters) Spacing between Trays (mm) 290 Number of Tiers 3 tiers Distance between Pillars (mm) 585×350 Equal load capacity (kg / stage) 60 Tray Inner Dimensions (mm) 645×410 Tray Outer Dimensions (mm) 675×440 Main Unit Dimensions, Width W x Depth D x Height H (mm) 800×510×970 Caster Free × 4 Specification Tray position fixed Stopper Yes (×2)Discontinued
- MonotaRO Roller Cabinet Tool Chest PPSince a partition plate is attached, small items and tools can be stored separately. As it is equipped with casters, it is convenient for moving. For organizing and organizing tools. * Do not place heavy objects that exceed the load capacity. * Do not use for any purpose other than its intended p... Read MoreLoad Capacity (kg/Shelf) 20 Spacing between Trays (mm) 280 Number of Tiers 3 Tray Inner Dimensions (mm) 470×280 Mass (kg) 5.95 Outer Dimensions, Width W x Depth D x Height H (mm) 650×460×880 Material (Support Pillar) Aluminum Material (Caster) TPR Material Tray: Polypropylene (PP)Discontinued