All Category

Parts for Temporary Work

Temporary equipment refers to products at the temporary site. For example, a dedicated scaffolding chain used for scaffolding has features that are safe and difficult to remove, and is certified by the temporary industry association. In addition, the fixed base that fixes the scaffolding frame is strong and durable. There are also products such as joints and talc stop clamps that connect the pipes of the scaffolding. In addition, safety fences and caster gates are tools that play a role of securing the passage at the construction work site and are also easy to carry.
View : Grid List
Filter

Items 1 - 40 of 306

Set Ascending Direction
  1. Talchi free clamp
    SHINWA (Temporary Platform) Talchi free clamp
    Mass (kg/piece)  0.45  Clamp Diameter (Φmm)  48.6  Type  freely  Surface Treatment  Electroplating 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  2. Sample kit A4
    Feather Sample kit A4
    This is a sample kit of honeycomb material made of various materials from paper to aluminum. Panelization test, adhesion test, compression test, rectification test, etc.
    Thickness (mm)  22  Trusco Part No.  762-7840  Mass (g)  200  Width (mm)  305  Height (mm)  220 
    from S$13.99
    Min. 2 days
  3. Clamp  For single tube
    MonotaRO Clamp For single tube
    A clamp with excellent stability, rust resistance, and durability. There are orthogonal (fixed) and flexible types, so you can use it according to your needs. Certified by the Temporary Industry Association. For Φ48.6 steel pipe * Do not use for any other purpose. * Before use, make sure that the... Read More
    Mass (kg)  0.71 (per pc)  Suitable Pipe Diameter (Φmm)  48.6 
    Rating:
    85%
    from S$119.90
    Min. 2 days
  4. HC clamp Φ48.6
    Taakamiya HC clamp Φ48.6
    A clamp for connecting a single tube to a single tube. Φ48.6 only, HC type For construction sites, DIY
    plating  Chromate plating 
    Rating:
    100%
    from S$8.59
    Min. 2 days
  5. Hot-dip Galvanized Steel Pipe Single Pipe (No Pin)
    Daiwa Steel Tube Hot-dip Galvanized Steel Pipe Single Pipe (No Pin)
    * If the number exceeds 10, it will be paid in installments.
    RoHS directive (corresponding to 10 substances)  Wall Thickness (mm)  2.4  Outer Diameter (Φmm)  48.6  plating  Hot dip galvanizing  Material  Made of steel  Specification  STK500 
    Rating:
    91%
    from S$44.99
    Min. 2 days
  6. Jack base
    SHINWA (Temporary Platform) Jack base
    Hole Diameter (Φmm)  12  Base Dimensions (mm)  140 square  Mass (kg)  3.3  Surface Treatment  Electroplating  Dimension (mm)  Φ34×380 
    Rating:
    92%
    from S$26.99
    Min. 2 days
  7. Scaffolding chain K type
    KONDOTEC Scaffolding chain K type
    It is safe with product liability insurance. Uses a hook that is easy to install and does not come off easily. The materials and manufacturing process are perfect. We carry out 100% proof stress test and fracture / elongation bending test by sampling. With temporary industry association certifica... Read More
    Durability standards  800 or more 
    Rating:
    97%
    from S$11.99
    Min. 2 days
  8. Single tube clamp bolt type
    MIRAI INDUSTRY Single tube clamp bolt type
    It is used to attach a poly stand (mountable type) to a single tube. The bolt type is used for mounting cable hangers (for temporary construction), WB mounting stays, etc.
    Suitable Pipe  Φ42.7~Φ48.6  Included Accessories  With nut and washer 
    Rating:
    90%
    from S$7.79
    Min. 2 days
  9. Super Light 700 Single Pipe (No Pin)
    Daiwa Steel Tube Super Light 700 Single Pipe (No Pin)
    * If the number exceeds 10, it will be paid in installments.
    RoHS directive (corresponding to 10 substances)  Wall Thickness (mm)  1.8  Outer Diameter (Φmm)  48.6  plating  Hot dip galvanizing  Material  Made of steel 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  10. 48.6 fixed base
    SHINWA (Temporary Platform) 48.6 fixed base
    Mass (kg)  0.75  Base Dimensions (mm)  120 square  Suitable Pipe Diameter (Φmm)  48.6 
    Rating:
    100%
    from S$6.39
    Min. 2 days
  11. KS U-shaped Clamp
    Kunimoto Shokai KS U-shaped Clamp
    The largest grip thickness in its class, from thin plates to 40 mm thick plates. With wide and deep stable ribs. The U-shaped body, which is a bag-shaped draw-molded body with a brim by original press processing, absorbs any shock or vibration. The tip of the bolt is a disc spring with a flexible... Read More
    suitable grip width (mm)  0~40 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  12. Single tube clamp (for section steel)
    MIRAI INDUSTRY Single tube clamp (for section steel)
    Used for attaching single pipes to shaped steel, angle materials, etc.
    Suitable Pipe  Φ42.7~Φ48.6 
    Rating:
    94%
    from S$13.99
    Min. 2 days
  13. 48.6 Swivel clamp
    SHINWA (Temporary Platform) 48.6 Swivel clamp
    Mass (kg/piece)  0.74  Clamp Diameter (Φmm)  48.6  Type  freely  Surface Treatment  Electroplating 
    Rating:
    90%
    from S$5.29
    Min. 2 days
  14. C type joint
    Taiyo Seiki Iron Works C type joint
    By tightening the bolts, you can prevent the single pipe from rattling. Used for temporary enclosures, etc. * Please do not use it for scaffolding. (JTC)
    RoHS directive (corresponding to 10 substances)  Trusco Part No.  296-5411  Suitable Pipe Diameter (Φmm)  48.6  Mass (g)  680 
    Rating:
    95%
    from S$6.69
    Min. 2 days
  15. TOP Catch clamp quick 37 orthogonal
    Taakamiya TOP Catch clamp quick 37 orthogonal
    Easy operation that can be used immediately by moving 90 ° to the position to be used The catch body is a hot forged product with excellent strength, durability and corrosion resistance. Certified by the Temporary Industry Association. Used when connecting H-steel and single pipe. It is an improv... Read More
    Rating:
    85%
    from S$25.99
    Min. 2 days
  16. Talky clamp
    Taakamiya Talky clamp
    A clamp for connecting a single tube and rafters. For Φ48.6 only For construction sites, DIY
    Mass (kg)  0.41 (1 piece)  Suitable Pipe Diameter (Φmm)  48.6  Material  Steel 
    Rating:
    87%
    from S$5.99
    Min. 2 days
  17. 48.6 orthogonal clamp
    SHINWA (Temporary Platform) 48.6 orthogonal clamp
    Surface Treatment  Electroplating  Mass (kg/piece)  0.74  Type  Orthogonal  Clamp Diameter (Φmm)  48.6 
    Rating:
    100%
    from S$5.29
    Min. 2 days
  18. Super Light 700 Single Pipe (with Pin)
    Daiwa Steel Tube Super Light 700 Single Pipe (with Pin)
    Hot-dip galvanized all around the outer surface Uses pure zinc bullion. Has excellent corrosion resistance. It contains almost no harmful substances such as lead and cadmium and is environmentally friendly. It is 25% lighter than 48.6x2.4 and has improved workability and safety. NETIS registered ... Read More
    RoHS directive (corresponding to 10 substances)  Wall Thickness (mm)  1.8  Outer Diameter (Φmm)  48.6  plating  Hot dip galvanizing  Material  Made of steel 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  19. Clamp for steel frame
    MonotaRO Clamp for steel frame
    A clamp for connecting a steel frame and a single tube. A clamp with excellent stability, rust resistance, and durability. There are orthogonal and fixed types, so you can use it according to your needs. Certified by the Temporary Industry Association. For joining steel frames and single tubes * ... Read More
    Suitable Pipe Diameter (Φmm)  48.6 
    Rating:
    97%
    from S$349.90
    Min. 2 days
  20. Talchi-fixed orthogonal clamp
    SHINWA (Temporary Platform) Talchi-fixed orthogonal clamp
    Clamp Diameter (Φmm)  48.6  Mass (kg/piece)  0.45  Surface Treatment  Electroplating  Type  Orthogonal 
    Rating:
    84%
    from S$4.79
    Min. 2 days
  21. Single clamp
    KONDOTEC Single clamp
    * Be sure to work with two or more people when assembling and disassembling the long pipe scaffolding. Assembling and disassembling alone is very dangerous. When using the clamp, please use it within the allowable limit of the clamp strength to ensure safety. Due to the structure of the clamp, th... Read More
    Mass (kg)  0.36  Type  With hole  Size  Φ48.6 / Φ42.7 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  22. Bon joint
    SHINWA (Temporary Platform) Bon joint
    * Bon joints are prohibited by law from being used on scaffolding. * Even when using as a fitting other than a single-tube scaffold, check the strength and safety in advance. * Do not use in places where bending moment or tensile force is applied.
    Mass (kg)  0.60  Suitable Pipe Wall Thickness (mm)  1.8 or more  Applicable Pipe Outer Diameter (Φmm)  48.6 
    Rating:
    100%
    from S$6.39
    Min. 2 days
  23. Single pipe clamp (with round flange)
    MIRAI INDUSTRY Single pipe clamp (with round flange)
    Used for attaching mercury lamps, etc. to a single tube. Adjustable up to 30 ° gradient.
    Specification  With metal round flange  Suitable Pipe  Φ42.7~Φ48.6 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  24. Kuimaru Systems Ring Hook
    KIMIOKA IRONWORKS Kuimaru Systems Ring Hook
    A strong type hook with one ring (outer diameter Φ50, thickness Φ9). When fixing the structure, it can be firmly fixed with a rope. It is firmly fixed with stainless cap screw bolts and hexagon nuts. Install with a hex wrench and spanner.
    Finish  Hot dip galvanizing 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  25. Square / round clamp
    Heiwa Giken Square / round clamp
    * Be sure to work with two or more people when assembling and disassembling the long pipe scaffolding. Assembling and disassembling alone is very dangerous. When using the clamp, please use it within the allowable limit of the clamp strength to ensure safety. Due to the structure of the clamp, th... Read More
    Rating:
    93%
    from S$379.90
    Min. 2 days
  26. Mini jack
    SHINWA (Temporary Platform) Mini jack
    Base Dimensions (mm)  120 square  Surface Treatment  Electroplating  Dimension (mm)  Φ28×280 
    Rating:
    94%
    from S$19.99
    Min. 2 days
  27. Fixed base
    Taakamiya Fixed base
    The base is an important foundation when temporarily installing a scaffolding frame. Holly's "fixed base" uses materials with excellent strength and durability to ensure excellent safety. In addition, our unique strength test ensures quality. Uses STK-290 (carbon steel pipe for gene... Read More
    Mass (kg)  0.77 (1 piece) 
    Rating:
    55%
    from S$8.89
    Min. 2 days
  28. Straight joint
    Taakamiya Straight joint
    With excellent processing technology and strict quality control, the functions required for single pipe joints are fully demonstrated. Of course, it is a certified product of the Temporary Industry Association. The pipes are firmly connected to protect the safety of scaffolding work. This product... Read More
    Mass (kg)  0.64 (1 pc.) 
    Rating:
    80%
    from S$7.79
    Min. 2 days
  29. KS N clamp
    Kunimoto Shokai KS N clamp
    Made of highly durable all stainless steel (SUS304). The unique shape and disc spring that are integrally molded absorb shock and vibration. Outstanding high strength and light weight due to the special bag shape. Special hook shape with excellent workability and high quality caulking fixing. * S... Read More
    suitable grip width (mm)  3~30  bolt, across flats (mm)  21 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  30. KS Tilt Step
    Kunimoto Shokai KS Tilt Step
    Steps for temporary stairs. You can easily adjust the angle without using any tools. Supports all tilts at full rotation (every 10 °). Safe and secure locking mechanism. Maintenance of main parts can be replaced. * Strictly observe the tightening torque of the clamp bolt of 34.3 N ・ m (350 kgf ... Read More
    Rating:
    100%
    from S$94.99
    Min. 4 days
  31. TOP Square Clamp 60 Square X Φ 48.6
    Taakamiya TOP Square Clamp 60 Square X Φ 48.6
    A clamp for connecting a single pipe and a 60-square steel pipe. Comes with a nut stopper.
    Suitable Pipe Diameter (Φmm)  48.6 ・ 60 Square  Material  Steel 
    Rating:
    90%
    from S$26.99
    Min. 2 days
  32. KS U type clamp
    Kunimoto Shokai KS U type clamp
    The largest grip thickness in its class, from thin plates to 40 mm thick plates. With wide and deep stable ribs. The U-shaped body, which is a bag-shaped draw-molded body with a brim by original press processing, absorbs any shock or vibration. The tip of the bolt is a disc spring with a flexible... Read More
    suitable grip width (mm)  0~40  Width (mm)  (Rope width) 20 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  33. 48. Pipe joint for 6mm single pipe (pipe T joint)
    ESCO 48. Pipe joint for 6mm single pipe (pipe T joint)
    Specification  Pipe T-joint type  Finish  Electroplating (Uniqlo) finish  Material  Zinc alloy  Dimensions, Width W x Depth D x Height H (mm)  89×57×90  Suitable Pipe  48.6mm 
    from S$23.99
    Min. 2 days
  34. Single tube clamp
    MIRAI INDUSTRY Single tube clamp
    It is used to attach a poly stand (mountable type) to a single tube. The bolt type is used for mounting cable hangers (for temporary construction), WB mounting stays, etc.
    Suitable Pipe  Φ42.7~Φ48.6  Included Accessories  With washers and screws 
    from S$11.99
    Min. 2 days
  35. 48. Pipe joint for 6mm single pipe (terminal cap)
    ESCO 48. Pipe joint for 6mm single pipe (terminal cap)
    Finish  Electroplating (Uniqlo) finish  Dimensions, Width W x Depth D x Height H (mm)  60×60×29  Material  Zinc alloy  Specification  Terminal cap  Suitable Pipe  48.6mm 
    Rating:
    100%
    from S$8.89
    Min. 2 days
  36. KS U-Shaped Clamp
    Kunimoto Shokai KS U-Shaped Clamp
    From thin plates to 40 mm thick plates, this is the largest grip thickness in its class. With a wide and deep stable rib. The U-shaped body, which is drawn and formed in the shape of a bag with a brim by a unique press process, absorbs all impacts and vibrations. The tip of the bolt is a disc spr... Read More
    suitable grip width (mm)  0~40  nut, across flats (mm)  17  bolt, across flats (mm)  21 
    from S$29.99
    Min. 2 days
  37. TOP Catch clamp quick 37 Swivel
    Taakamiya TOP Catch clamp quick 37 Swivel
    A clamp for connecting a single tube and a steel frame. It is a nut retention specification.
    Suitable Pipe Diameter (Φmm)  48.6・42.7  Trusco Part No.  761-1323  Material  Steel  Type  Swivel type 
    Rating:
    80%
    from S$389.90
    Min. 2 days
  38. Universal clamp
    SHINWA (Temporary Platform) Universal clamp
    Type  freely  Surface Treatment  Electroplating  Clamp Diameter (Φmm)  42.7 / 48.6 combined use  Mass (kg/piece)  0.75 
    Rating:
    100%
    from S$6.39
    Min. 2 days
  39. Mini club
    Heiwa Giken Mini club
    Unlike conventional clamps, no special tools such as ratchets are required. It can be assembled with a single Phillips screwdriver. Available from Φ19.1 to Φ48.6. Φ22.2 is also used as a Φ25.4 clamp. Φ28.6 is also used as a Φ31.8 clamp. Φ34 is also used as Φ38.1. Φ42.7 is also used as a Φ48.6 cla... Read More
    from S$96.99
    Min. 2 days
  40. 48. Pipe joint for 6mm single pipe (corner Y joint)
    ESCO 48. Pipe joint for 6mm single pipe (corner Y joint)
    For handrails, fences, guardrails, fences, workbenches, shelves, signboards, etc.
    Finish  Electroplating (Uniqlo) finish  Dimensions, Width W x Depth D x Height H (mm)  90×90×90  Suitable Pipe  48.6mm  Material  Zinc alloy  Specification  Corner Y joint type 
    from S$29.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 306

Set Ascending Direction