Scaffolding Clamps
Other Related Pages
- SHINWA (Temporary Platform) Talchi free clampMass (kg/piece) 0.45 Clamp Diameter (Φmm) 48.6 Type freely Surface Treatment Electroplating
- MonotaRO Clamp For single tubeA clamp with excellent stability, rust resistance, and durability. There are orthogonal (fixed) and flexible types, so you can use it according to your needs. Certified by the Temporary Industry Association. For Φ48.6 steel pipe * Do not use for any other purpose. * Before use, make sure that the... Read MoreMass (kg) 0.71 (per pc) Suitable Pipe Diameter (Φmm) 48.6
- TAKAMIYA HC clamp Φ48.6A clamp for connecting a single tube to a single tube. Φ48.6 only, HC type For construction sites, DIYplating Chromate plating
- MIRAI INDUSTRY Single tube clamp bolt typeIt is used to attach a poly stand (mountable type) to a single tube. The bolt type is used for mounting cable hangers (for temporary construction), WB mounting stays, etc. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where t... Read MoreSuitable Pipe Φ42.7~Φ48.6 Included Accessories With nut and washer
- Kunimoto Shokai KS U-shaped ClampThe largest grip thickness in its class, from thin plates to 40 mm thick plates. With wide and deep stable ribs. The U-shaped body, which is a bag-shaped draw-molded body with a brim by original press processing, absorbs any shock or vibration. The tip of the bolt is a disc spring with a flexible... Read Moresuitable grip width (mm) 0~40
- MIRAI INDUSTRY Single tube clamp (for section steel)Used for attaching single pipes to shaped steel, angle materials, etc. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.Suitable Pipe Φ42.7~Φ48.6
- SHINWA (Temporary Platform) 48.6 Swivel clampMass (kg/piece) 0.74 Clamp Diameter (Φmm) 48.6 Type freely Surface Treatment Electroplating
- TAKAMIYA TOP Catch clamp quick 37 orthogonalEasy operation that can be used immediately by moving 90 ° to the position to be used The catch body is a hot forged product with excellent strength, durability and corrosion resistance. Certified by the Temporary Industry Association. Used when connecting H-steel and single pipe. It is an improv... Read More
- TAKAMIYA Talky clampA clamp for connecting a single tube and rafters. For Φ48.6 only For construction sites, DIYMass (kg) 0.41 (1 piece) Suitable Pipe Diameter (Φmm) 48.6 Material Steel
- SHINWA (Temporary Platform) 48.6 orthogonal clampSurface Treatment Electroplating Mass (kg/piece) 0.74 Type Orthogonal Clamp Diameter (Φmm) 48.6
- MonotaRO Clamp for steel frameA clamp for connecting a steel frame and a single tube. A clamp with excellent stability, rust resistance, and durability. There are orthogonal and fixed types, so you can use it according to your needs. Certified by the Temporary Industry Association. For joining steel frames and single tubes * ... Read MoreSuitable Pipe Diameter (Φmm) 48.6
- SHINWA (Temporary Platform) Talchi-fixed orthogonal clampClamp Diameter (Φmm) 48.6 Mass (kg/piece) 0.45 Surface Treatment Electroplating Type Orthogonal
- KONDOTEC Single clamp* Be sure to work with two or more people when assembling and disassembling the long pipe scaffolding. Assembling and disassembling alone is very dangerous. When using the clamp, please use it within the allowable limit of the clamp strength to ensure safety. Due to the structure of the clamp, th... Read MoreMass (kg) 0.36 Type With hole Size Φ48.6 / Φ42.7
- MIRAI INDUSTRY Single pipe clamp (with round flange)Used for attaching mercury lamps, etc. to a single tube. Adjustable up to 30 ° gradient. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.Specification With metal round flange Suitable Pipe Φ42.7~Φ48.6
- Heiwa Giken Square / round clamp* Be sure to work with two or more people when assembling and disassembling the long pipe scaffolding. Assembling and disassembling alone is very dangerous. When using the clamp, please use it within the allowable limit of the clamp strength to ensure safety. Due to the structure of the clamp, th... Read More
- Taiyo Seiki Iron Works Single Tube Clamp (One Size Diameter Type)A clamp for connecting a support and a single tube. Temporary industry association certified productSuitable Pipe Diameter (Φmm) 48.6 Mass (g) 700 RoHS directive (corresponding to 10 substances) Correspondence
- Kunimoto Shokai KS N clampMade of highly durable all stainless steel (SUS304). The unique shape and disc spring that are integrally molded absorb shock and vibration. Outstanding high strength and light weight due to the special bag shape. Special hook shape with excellent workability and high quality caulking fixing. * S... Read Moresuitable grip width (mm) 3~30 bolt, across flats (mm) 21
- TAKAMIYA TOP Square Clamp 60 Square X Φ 48.6A clamp for connecting a single pipe and a 60-square steel pipe. Comes with a nut stopper.Suitable Pipe Diameter (Φmm) 48.6 ・ 60 Square Material Steel
- Kunimoto Shokai KS U type clampThe largest grip thickness in its class, from thin plates to 40 mm thick plates. With wide and deep stable ribs. The U-shaped body, which is a bag-shaped draw-molded body with a brim by original press processing, absorbs any shock or vibration. The tip of the bolt is a disc spring with a flexible... Read Moresuitable grip width (mm) 0~40 Width (mm) (Rope width) 20
- MIRAI INDUSTRY Single tube clampIt is used to attach a poly stand (mountable type) to a single tube. The bolt type is used for mounting cable hangers (for temporary construction), WB mounting stays, etc. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where t... Read MoreSuitable Pipe Φ42.7~Φ48.6 Included Accessories With washers and screwsfrom S$11.99Min. 2 days
- Kunimoto Shokai KS U-Shaped ClampFrom thin plates to 40 mm thick plates, this is the largest grip thickness in its class. With a wide and deep stable rib. The U-shaped body, which is drawn and formed in the shape of a bag with a brim by a unique press process, absorbs all impacts and vibrations. The tip of the bolt is a disc spr... Read Moresuitable grip width (mm) 0~40 nut, across flats (mm) 17 bolt, across flats (mm) 21
- TAKAMIYA TOP Catch clamp quick 37 SwivelA clamp for connecting a single tube and a steel frame. It is a nut retention specification.Suitable Pipe Diameter (Φmm) 48.6・42.7 Trusco Part No. 761-1323 Material Steel Type Swivel type
- SHINWA (Temporary Platform) Universal clampType freely Surface Treatment Electroplating Clamp Diameter (Φmm) 42.7 / 48.6 combined use Mass (kg/piece) 0.75
- Heiwa Giken Mini clubUnlike conventional clamps, no special tools such as ratchets are required. It can be assembled with a single Phillips screwdriver. Available from Φ19.1 to Φ48.6. Φ22.2 is also used as a Φ25.4 clamp. Φ28.6 is also used as a Φ31.8 clamp. Φ34 is also used as Φ38.1. Φ42.7 is also used as a Φ48.6 cla... Read Morefrom S$98.99Min. 2 days
- Taiyo Seiki Iron Works Single tube clamp (combined type)A clamp for connecting a support and a single tube. Temporary industry association certified productSuitable Pipe Diameter (Φmm) 42.7, 48.6 (combined use) Mass (g) 720 RoHS directive (corresponding to 10 substances) Correspondence
- TAKAMIYA TOP Combined with Curing ClampFor both Φ42.7 and Φ48.6. This product is required when using a soundproof panel.Mass (g) 400 Type -
- SHINWA (Temporary Platform) Combined orthogonal clampType Orthogonal Clamp Diameter (Φmm) 42.7 / 48.6 combined use Mass (kg/piece) 0.75 Surface Treatment Electroplatingfrom S$6.49Min. 2 days
- SHINWA (Temporary Platform) Triple adjustable clampMass (kg/piece) 1.10 Clamp Diameter (Φmm) 48.6 Surface Treatment Electroplating Type Triple freefrom S$12.99Min. 2 days
- Kunimoto Shokai KS U Type ClampThe largest grip thickness in its class, from thin plates to 40 mm thick plates. With wide and deep stable ribs. The U-shaped body, which is a bag-shaped draw-molded body with a brim by original press processing, absorbs any shock or vibration. The tip of the bolt is a disc spring with a flexible... Read Morebolt, across flats (mm) 21 suitable grip width (mm) 0~40
- Kunimoto Shokai KS pipe clampUnique nut removal prevention structure that can withstand the impact of an impact wrench. It surely prevents flying and falling accidents. Achieves weight reduction while maintaining strength. It is easy to carry and improves workability. The back side has a rib structure so that the claws are n... Read More
- Heiwa Giken Square clamp* Be sure to work with two or more people when assembling and disassembling the long pipe scaffolding. Assembling and disassembling alone is very dangerous. When using the clamp, please use it within the allowable limit value of the clamp strength to ensure safety. Due to the structure of the cla... Read Morefrom S$329.90Min. 2 days
- ARAi H Clamper HCQSafety design with an emphasis on function and strength. In addition, one machine has two roles with one touch! The main body uses a forged product.
- Heiwa Giken Sheet clamp* Be sure to work with two or more people when assembling and disassembling the long pipe scaffolding. Assembling and disassembling alone is very dangerous. When using the clamp, please use it within the allowable limit value of the clamp strength to ensure safety. Due to the structure of the cla... Read MoreType Combined use Size Φ48.6 / Φ42.7 Mass (kg) 0.4from S$389.90Min. 2 days
- TAKAMIYA TOP Curing Clamp Combined CornerFor both Φ42.7 and Φ48.6. This product is required when using a soundproof panel. This product is used for corners.Mass (g) 500 Type For cornersfrom S$12.99Min. 2 days
- Kunimoto Shokai KS Gravity Clamp LA total of 4 can be installed, with 2 maximum braces and 2 center rails. Quality is stable without welding. Uses nut retaining bolts.Clamp Diameter (Φmm) 48.6・42.7from S$11.99Min. 2 days
- Kunimoto Shokai KS U type (with push bolt)It has a wide range of uses other than hanging brackets.Suitable for For W1 / 2 bolt (for vertical pulling) Bolt Size, Across Flats (mm) 21 Finish Hot dip galvanizing Allowable load (N [kgf]) 9800[1000]from S$599.90Min. 5 days
- KONDOTEC Combined clamp* Be sure to work with two or more people when assembling and disassembling the long pipe scaffolding. Assembling and disassembling alone is very dangerous. When using the clamp, please use it within the allowable limit value of the clamp strength to ensure safety. Due to the structure of the cla... Read MoreMass (kg) 0.7 Size Φ48.6 / Φ42.7from S$6.49Min. 5 days
Filter by categories