Packing & Packaging
Packing supplies are all tools for packing things. There are various types of goods such as boxes and bags, wrapping paper, stretch film, cushioning materials, strings, pegs, and wrapping goods. Containers to be packed include round cylinders, paper bags, non-woven fabrics, etc. suitable for rectangular cardboard boxes and posters, but you need to select them according to the contents and application. Stretch film, wrapping paper and cushioning materials are used to protect the contents. Packing items include a tag that identifies the package and a boxing machine that seals the cardboard box.
Other Related Pages
- MonotaRO Polyethylene bag thickness 0.03mmA polyethylene bag with a thickness of 0.03 mm. We have a wide variety of sizes, so you can choose according to the insert. Storage, storage, classification, etc. of parts and accessories *Although it is manufactured according to JIS standards, there is a dimensional tolerance of ±4mm. *Please do... Read MoreMaterial Polyethylene Color Transparent Type Plastic bag Quantity (Sheets) 100 RoHS directive (corresponding to 10 substances) Correspondence
- HEIKO Polyethylene Bag 0.03mmPolyethylene bag made of LDPE (high pressure polyethylene). Among LDPE polyethylene bags, it is the most common and highly versatile plastic bag. The material is soft and supple to the touch. There are various uses such as packaging, preservation, storage and classification.Material LDPE Color Transparent Type Plastic bag Applicable Standard Compliant with Food Sanitation Act RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Reclosable Zipper Bags Thickness 0.08mmA polyethylene bag with a zipper that is convenient for storing and organizing small items such as parts. It will be a thick type product. * Parts storage, journal entry, etc. *Please do not use it for anything other than its intended purpose. *Cannot be used for liquids. *Do not store in a place... Read MoreMaterial LDPE Color Transparent Type Plastic bag with zipper Quantity (Sheets) 100 RoHS directive (corresponding to 10 substances) Correspondence Dimensions (on chuck) (mm) 15~20 Index Frame None
- HEIKO Polyethylene Bag 0.08MmThe most common plastic bag. For subdivided packaging and packing materials.Material LDPE Color Transparent Type Plastic bag Applicable Standard Compliant with Food Sanitation Act RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Polyethylene bag 0.08mm thickA polyethylene bag with a thickness of 0.08 mm. We have a wide variety of sizes, so you can choose according to the insert. Storage, storage, classification, etc. of parts and accessories *Although it is manufactured according to JIS standards, there is a dimensional tolerance of ±4mm. *Please do... Read MoreMaterial Polyethylene Color Transparent Type Plastic bag Quantity (Sheets) 50 RoHS directive (corresponding to 10 substances) Correspondence
- HEIKO Polyethylene bag 0.06mmThe most common plastic bag. RoHS compliant product. For subdivided packaging and packing materials.Material LDPE Color Transparent Type Plastic bag Applicable Standard Compliant with Food Sanitation Act RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Stretch Film Thickness of 15 Micron Width 300mmAs it is for manual winding, it is easy to use. It is ideal for preventing load collapse during transportation without choosing the shape of the package. * Do not use for anything other than its intended purpose. * The size of the inner diameter of the paper tube has a difference of about 2 mm be... Read MoreMaterial Polyethylene Mass (g/piece) 2260 Protection to Environment No vinyl chloride used
- MonotaRO PP Packing StringString made of crumpled polypropylene film. It is flexible and very convenient string for bundling books, newspapers, etc. For packing, binding timber, etc., attracting vegetables in agriculture and kitchen gardens, etc. *Do not use for anything other than its intended purpose. *Do not use in pla... Read MoreMaterial Polypropylene (PP) Color White
- SEISANNIPPONSHA UNIPACK (Polyethylene zipper bags) 0.04mmNo need for rubber bands or staples! Stable sealing with chuck. Compared to imported products, it is more transparent, has a better appearance, and is of higher quality. For organizing parts and small items *Bolts are not included. *Cannot be used for liquids. *Some products may have different ba... Read MoreMaterial Polyethylene Color Transparent Type Plastic bag with zipper Applicable Standard Compliant with Food Sanitation Act Heat Resistance Temperature (℃) 60 Allowable Low Temperature (℃) -30 Index Frame None
- Kyowa Rubber Band (KYOWA) O-Rubber Band 100g BoxedA familiar binding material that is convenient and has a wide range of uses, using pure rubber that has been popular as a candy-colored rubber band. It also complies with the Food Sanitation Law and food additive standards.Color Yellow RoHS directive (corresponding to 10 substances) Correspondence green mark Certification
- MonotaRO OPP bag with tapeA convenient polypropylene bag with a tape on the enclosure. Because it is transparent, the contents are easy to understand, making it ideal for journalizing. For packaging clothing and miscellaneous goods, organizing journals, etc. *Please do not use it for anything other than its intended purpo... Read MoreMaterial Polypropylene Color Transparent Quantity (Sheets) 100 Tape Yes
- MonotaRO Corrugated cardboardConvenient for packing products that do not fit in a cardboard box. It can be easily bent and cut according to the size of the items to be packed in light packaging. By taking advantage of the characteristics of rolled cardboard, it can be wrapped around small areas that are difficult to wrap. *B... Read MoreMaterial Table craft 50g / m 2 Color Cardboard color Diameter (Φmm) About 400 Material (Back) Craft 50g / m 2
- MonotaRO Surface fastener set with strong adhesiveHook-and-loop fastener with strong rubber adhesive. Two sets of A side and B side. Fixing of industrial parts / members. Joining cardboard materials and plastic materials. *Please do not use it for anything other than its intended purpose. *Please note that when removing the adhesive surface, the... Read MoreSet Contents 1 hook and loop Material Nylon Adhesive Rubber adhesive
- MonotaRO Polyethylene bag thickness 0.04mmA polyethylene bag with a thickness of 0.04 mm. We have a wide variety of sizes, so you can choose according to the insert. Storage, storage, classification, etc. of parts and accessories *Although it is manufactured according to JIS standards, there is a dimensional tolerance of ±4mm. *Please do... Read MoreMaterial Polyethylene (LDPE) Color Transparent Type Plastic bag Quantity (Sheets) 100 RoHS directive (corresponding to 10 substances) Correspondence
- HEIKO Polyethylene bag 0.04mmLDPE (High Pressure Polyethylene) The most commonly used plastic film. A supple material that is soft to the touch. For subdivided packaging and packing materials.Material LDPE Color Transparent Type Plastic bag Applicable Standard Compliant with Food Sanitation Act RoHS directive (corresponding to 10 substances) Correspondence
- SEKISUI Kraft Tape Printed Message Tape for PackageEasy-to-use tape that can be used for packaging and display at the same time. If you use it as a display sticker, you can use about 250 sheets.Color Red base white letters Deployment Force (g/10mm) 40.8 Tensile Strength (N/10mm) 60
- RELIEF Heat GunSpecification Insulation structure / double insulation Power Input (V) AC100(50/60Hz) Power Consumption (W) 800/1500(Lo/Hi) Hot Air Temperature (℃) 60(Lo)~550(Hi) Rated usage time (minutes) 20
- JAPACK'S LD standard bag 0.05mm thicknessA wide range of products from thick 50μ, No. 7 to No. 20 Standard bag convenient for subdivisionMaterial LLDPE Color Transparent Quantity (Sheets) 50 Applicable Standard Compliant with Food Sanitation Act RoHS directive (corresponding to 10 substances) Correspondence
- Sanipak Company Of Japan Standard plastic bag 0.03mmA convenient standard bag that can be used for different purposes, from small to large items. A convenient take-one type that can be taken out one by one.Material Low density polyethylene (LLDPE) Color Transparent Type Plastic bag Quantity (Sheets) 100 Applicable Standard Compliant with Food Sanitation Act
- Taiyosha Yopoly bag (0.1mm thick)Material PE (polyethylene) Applicable Standard Compliant with Food Sanitation Act
- Shin-Etsu Polymer Color tieIt is a convenient tie to stop the mouth of the bag. It is a convenient tie to stop the mouth of the bag.
- hapila Corrugated sheetWhen sending items that are prone to wrinkles, you can send them by sandwiching them between two sheets. Cut in half to fit the width of the envelope. Easy, easy, household packing suppliesMaterial Paper Color Craft Type Cardboard
- SHIMOJIMA Craft round cylinderA paper tube made from recycled paper. The opening has perforations, so you can easily close it. Strong, safe and ideal for shipping packages. For shipping and storing calendars, posters and important documents.Material recycled paper Color Craft Eco Mark Certification Certification Eco Mark Certification Number 18 112 259
- MonotaRO Handy Mini Bag Sealer with CutterA mini-sized simple sealer that can be used to bond plastic bags. Great for storing vegetable bags. With a magnet, you can use it immediately when you want to use it. Since it has a cutter, the bag can be opened smoothly. For storing vegetables, seasonings, etc., for storing ingredients *Do not u... Read MoreMaterial ABS Mass (g) 56 Power Supply AA alkaline batteries × 2 Function With welding / cutter
- MonotaRO Rope Polyester 3-strandIt is a general 3-stroke type rope. Since it is polyester, it is a rope with excellent water resistance, chemical resistance, and weather resistance. For cargo handling, work, fishing, etc. * Do not use if it is old, scratched or twisted (kinked) as it is dangerous. *The breaking load is the stre... Read MoreMaterial Polyester Color White Thickness (Diameter in Φmm) 6 Working load (kN) 2.45 Cutting load (kN) 3.5
- ADCOAT Vaporizable rustproof paper Adpack GK-7 (M)Ingredients vaporized into the air from the rust-proof paper immediately form an invisible film on the surface of the metal, protecting it from rust. Anti-rust packaging (packing) can be done easily, and the anti-rust effect is exhibited immediately. Moreover, after opening, the product can be us... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Cardboard plastic caseLightweight and strong case The hollow structure makes it light and can withstand 20,000 times bending test, so it can be used for a long time. Excellent resistance to water, oil and chemicals. It does not take up space for storage. You can fold it by removing the tape. No paper dust or dust is g... Read MoreMaterial Polypropylene
- Nakagawaseitai Taiyo Mark Poly standard bag (thickness 30 microns)It is a long-established manufacturer's product founded in 1945 known as "Taiyo Mark". Domestically produced and compliant with the Food Sanitation Law. A slippery bag with excellent transparency, openness, and strength. For food and storageMaterial LLDPE Color Transparent Type Flat bag Quantity (Sheets) 100 Applicable Standard Compliant with Food Sanitation Act RoHS directive (corresponding to 10 substances) Correspondence
- Fukusuke Kogyo Nylon poly TL type standard bagIt is available in a wide range of sizes and can be used for a wide range of purposes. It can be used for a wide range of purposes, from -40 ° C frozen food packaging to high-temperature boil sterilization at 95 ° C for 30 minutes. Excellent vacuum packaging suitability. The film is flexible and ... Read MoreMaterial Nylon/L-LDPE Applicable Standard Compliant with Food Sanitation Act
- Fukusuke Kogyo Fukulex new standard bag (with string)The appearance is opaque and the HDPE material is crisp. It is strong against pulling and hard to stretch. Even though it is thin, it has excellent openness.Material HDPE Color Translucent Type Plastic bag Quantity (Sheets) 200 Applicable Standard Compliant with Food Sanitation Act
- WAKI Rubber BandIt is ring-shaped and has good bullet performance, so it is convenient for putting together various things.
- HEIKO HD polyethylene bag 0. With 009mm stringMaterial HDPE Color Transparent Type Plastic bag Quantity (Sheets) 200 Applicable Standard Compliant with Food Sanitation Act
- Gincho Kraft Pack with LidFor storing and carrying posters, calendars, etc. Durable construction that can be used repeatedly.Material Recycled paper, polypropylene Color Brown Inner Diameter (Φmm) 50.3 Outer Diameter (Φmm) 53.1
- Sankyo Platec Standard bag 0.03 mmMaterial LDPE (Low Density Polyethylene) Color Transparent Quantity (Sheets) 100 RoHS directive (corresponding to 10 substances) Correspondencefrom S$0.86Min. 2 days
- Nirei Industry Spare ClipShime Shime 45 A replacement clip for the binding machine.
- TRUSCO ZERUST Rust Prevention Bag (for Iron / Steel)Ideal for rust-proof storage of iron and cast iron parts. By using it together with a container, it is possible to continue using it by taking out as many parts as necessary while managing rust prevention. Service parts that require inventory overseas can also be rust-proofed from the time of exp... Read MoreMaterial / Finish Polyethylene + Zelast additive
- TRUSCO Shime Shime 45 BeltDue to the use of devinyl chloride resin, there is almost no generation of dioxins during incineration. Bundling work such as electrical work and wiring.Material Weatherproof nylon 66 Color Black