All Category

1D Scanning

View : Grid List
Filter

Items 1 - 40 of 214

Set Ascending Direction
  1. Barcode Scanner USB Wired CCD Remote Reading Grade
    MonotaRO Barcode Scanner USB Wired CCD Remote Reading Grade
    High reading performance because it is a long range CCD type! To improve the efficiency of reading work. Unlike the touch type, it can be read separately. Various 1D barcodes (JAN, CODE39, etc.) can be read. Active in a wide range of scenes such as stores, offices, logistics, warehouses, and scho... Read More
    Cable Length (m)  1.5  Scan rate  100 scans per second ± 10%  Mass (g)  Body 90 / Cable 60  Supply voltage (V)  DC5±5%  Interface  USB  Light Source  Visible red light 632nm LED 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  2. Laser scanner
    Zebra Technologies Laser scanner
    The LS2208 is a handheld laser scanner with a compact design that even women can easily operate. Durability is a tough design that can withstand a 1.5m drop. It comes with a 5-year free warranty, so you can use it with confidence forever. With a highly visible 650nm semiconductor laser and a high... Read More
    Reflectance (%)  (Minimum PCS value difference) 25  Resolution (mm)  0.127  Operating Temperature (℃)  0~+50  Reading Speed  100 scans / second (normal)  Mass (g)  145  Length (mm)  152  Ambient Humidity (% RH)  5 to 95 (no icing or condensation)  Warranty Period  5 years  Width (mm)  63  Height (mm)  63  Product Type  Wired  Reading Method  laser 
    Rating:
    70%
    from S$389.90
    Min. 2 days
  3. Thin CCD barcode reader (USB)
    BUSICOM Thin CCD barcode reader (USB)
    The thickness of the grip is about 17 mm. Light and easy-to-hold compact design with less work load. With a vibration function that can be read and confirmed by vibration even if the buzzer sound is turned off. It can be used even in an environment where no sound can be produced. * Buzzer sound /... Read More
    Resolution (mm)  0.076(3mil)  Operating Temperature (℃)  0~50  Sensing distance (mm)  0~60  Warranty Period  1 year  Width (mm)  120  Length (mm)  157  Scan rate  200 scans / second  Operating humidity (% RH)  20~95  Suitable CPU  32-bit CPU processor  Height (mm)  79  Effective Reading Width (mm)  80  Mass (g)  85  RoHS directive (corresponding to 10 substances)  Correspondence  Safety Standard  FCC、CE、RoHS  Shock Resistance  Normal operation after falling from 1.2m  Current Consumption (mA)  Operating: 120, Standby: 20  Light Source (nm)  Red LED (635)  Cable Length (m)  Straight cable: 1.5  Interface  USB (USB keyboard interface)  Product Type  Wired 
    from S$86.99
    Min. 2 days
  4. Laser barcode reader
    OPTOELECTRONICS Laser barcode reader
    Rating:
    100%
    from S$349.90
    Min. 2 days
  5. BUSICOM ++ High Performance Barcode Reader
    BUSICOM BUSICOM ++ High Performance Barcode Reader
    from S$119.90
    Min. 2 days
  6. Barcode reader
    Denso Wave Barcode reader
    A compact handy scanner that achieves class-leading reading, operability, and durability. Supports high-speed reading, deep reading, and wide code reading with the latest decoding technology. Supports reading of obfuscated barcodes such as faintness, bleeding, and voids. Lightweight and compact d... Read More
    Offset Angle (°)  (Tilt / elevation) ± 50  Resolution (mm)  0.125  Length (mm)  158  Cable Length (m)  2 (straight)  Warranty Period  5 years  Width (mm)  63  Height (mm)  80  Reading Method  Advanced Scan Plus (CCD)  Mass (g)  Approx. 105 (excluding cable)  RoHS directive (corresponding to 10 substances)  Correspondence  Protection Class  IP42  Included Accessories  Interface cable  Power Supply  Supplied from the connection destination  Connector  USB connector (A type)  Interface  USB(COM、HID)  Color  White  Product Type  Wired 
    Rating:
    100%
    from S$449.90
    Min. 2 days
  7. Wireless barcode scanner
    honeywell Wireless barcode scanner
    Resolution 0.089mm! Excellent reading performance even for low quality damaged barcodes! The Voyager1202g is a hand laser scanner developed with a focus on reading performance, as well as enhanced object detection and automatic stand detection functions. It demonstrates outstanding performance fo... Read More
    Storage temperature (℃)  -5~35  Operating humidity (%)  0 to 95 (no condensation)  Brightness (lx)  0-70000 (under sunlight)  Resolution (mm)  0.089  Reading Speed  100 scans / second  Power Supply  5VDC ±5%  Operating Temperature (℃)  5~40  Light Source (nm)  645-660 Visible laser  Length (mm)  Body: 180, Base: 200  Width (mm)  Body: 66, Base: 67  Height (mm)  Body: 97, Base: 97  RoHS directive (corresponding to 10 substances)  Correspondence  Safety Standard  FCC ClassB・CE・LED Eye Safety IEC60825-1  Dust / Drip Protection  IP42  contrast  [Minimum] 10%  Offset Angle (°)  [Scan angle] 60, [pitch angle] 60  Mass (g)  [Scanner] 180, [base] 185  Reading Method  laser  Product Type  wireless 
    from S$539.90
    Min. 2 days
  8. Barcode reader
    SANWA SUPPLY Barcode reader
    Resolution (mm)  0.1  Mass (g)  110  Length (mm)  160  Cable Length (m)  2.4  Distance  280mm  Width (mm)  65  Height (mm)  90  Connector Shape  USB A (male)  Product Type  Wired 
    from S$149.90
    Min. 2 days
  9. Long range CCD reader
    ZEBEX Long range CCD reader
    Equipped with a 32-bit MPU, the processing speed has been greatly improved. Adopted a smooth stream design that is easy to grip. It fits comfortably in your hand and improves operability. We have adopted a large blue LED that is easy to read and confirm.
    Angle (°)  (Scan) 42  Resolution (mm)  0.1(Code39、PCS90%)  Operating Temperature (℃)  0~+50  Height (mm)  104.9  Current Consumption (mA)  110(typical)  Mass (g)  120 (main unit only)  Length (mm)  152.3  Cable Length (m)  2, straight (RJ45 connector detachable)  Reading Speed  330 scans / second  Humidity Range  5 to 95 (no condensation)  Light Source (nm)  617 (visible light / red LED)  Width (mm)  64.4  Reading Method  Blue LED, buzzer  Sensor  CCD sensor  Applicable Standard  CE & FCC DOC compliance, VCCI, BSMI  Operating Voltage  DC+5V±5%  Product Type  Wired 
    from S$119.90
    Min. 2 days
  10. Barcode scanner
    honeywell Barcode scanner
    A body with outstanding reading performance and durability. Instantly read barcodes from a distance of 470 mm. The Hyperion 1300g is a handy barcode scanner with a very good balance of readability, robustness and operability. The warranty period is 5 years, so you can use it with confidence in al... Read More
    Storage temperature (℃)  -40~60  Operating humidity (%)  0 to 95 (no condensation)  Brightness (lx)  0-70000 (under sunlight)  Resolution (mm)  0.0762  Operating Temperature (℃)  0~50  Height (mm)  112  Length (mm)  150  Mass (g)  160 (excluding cable)  Reading Speed  270 scans / second  Power Supply  5VDC ±10%  Light Source (nm)  630 Visible red LED single scan  Width (mm)  79  RoHS directive (corresponding to 10 substances)  Correspondence  Safety Standard  FCC Part 15 ClassB・CE・IEC62471:2006  Dust / Drip Protection  IP41  Reading Method  Imager  Specification  Moving reading: 510mm / sec  Product Type  Wired  contrast  [Minimum] 20%  Offset Angle (°)  [Skew angle] 65, [Pitch angle] 65 
    from S$329.90
    Min. 2 days
  11. Wireless barcode reader
    Denso Wave Wireless barcode reader
    A wireless handy scanner that achieves class-leading readability, operability, and durability. Bluetooth Ver.2.1 compatible wireless connection model. Continuous use time 100 hours. Supports high-speed reading, deep reading, and wide code reading with the latest decoding technology. Supports read... Read More
    Offset Angle (°)  (Tilt / elevation) ± 50  Resolution (mm)  0.125  Shock Resistance  1.8m x 6 times  Operating Time  100 hours  Ambient Illumination to Use (Lx)  20-10000 (lunch white fluorescent light)  Mass (g)  Approximately 200 (including batteries)  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Dedicated battery  Protection Class  IP54  Profile  SPP・HID  Color  White  Product Type  wireless 
    from S$1,199.00
    Min. 2 days
  12. Low-Cost One-Dimensional Barcode Reader (USB)
    FK System Low-Cost One-Dimensional Barcode Reader (USB)
    The body weighs only 95g and is super lightweight! In addition, it achieves excellent reading performance with 200 scans per second! The read data can be input to Excel, word, etc. No special settings are required, just plug it into a USB port and you're ready to go. Lightweight, high perform... Read More
    Storage Temperature Range (℃)  -26~60  Resolution (mm)  0.1 (4mil)  Operating Temperature Range (℃)  0~50  Cable Length (m)  1.8  Current Consumption (mA)  100~120  Scan rate  200 scans / second  Standby current  50~60mA  Light Source (nm)  635 ・ visible red LED  Mass (g)  95 (main unit only)  Reading direction  Forward and reverse  Interface  USB1.1  Effective Reading Width (mm)  Up to 80  Operating Humidity (%)  Up to 90 (no condensation)  Storage Humidity Range  Up to 90% (no condensation) 
    from S$79.99
    Min. 2 days
  13. Barcode scanner
    honeywell Barcode scanner
    Barcodes with a resolution of 0.331 mm can be read from a distance of 446 mm! The Voyager1250g can read barcodes even from a distance due to its excellent reading performance and enhanced reading depth. The clear red laser makes it easy to aim at the barcode and has excellent operability.
    Storage temperature (℃)  -20~60  Brightness (lx)  0-70000 (under sunlight)  Resolution (mm)  0.127  Operating Temperature (℃)  0~50  Reading Speed  100 scans / second  Mass (g)  133 (Excluding cable)  Length (mm)  168  Operating humidity (%)  5 to 95 (no condensation)  Power Supply  5VDC ±5%  Width (mm)  62  Light Source (nm)  630-650 Visible laser single scan  Height (mm)  88  RoHS directive (corresponding to 10 substances)  Correspondence  Safety Standard  FCC ClassB・CE・ IEC60825-1  Dust / Drip Protection  IP41  Product Type  Wired  contrast  [Minimum] 20%  Offset Angle (°)  [Scan angle] 60, [pitch angle] 60  Reading Method  laser 
    from S$239.90
    Min. 2 days
  14. MS242 magnetic card reader
    unitech MS242 magnetic card reader
    A highly reliable and compact design magnetic stripe card reader. Can be connected to various PCs. The card can be read from both directions, and the LED indicator lights red to let the user know if there is an error. It can be mounted on the counter or wall using the two brass screw holes on the... Read More
    Thickness (mm)  (Card) 0.381-1.143  Environmental Conditions to Use  (ESD) 4kV contact and 8kV air discharge  Supported Formats  (Magnetic stripe format) ISO7811, AAMVA  Operating Temperature Range (℃)  -10~55  Storage Temperature Range (℃)  -40~70  Cable Length (m)  1.8 (straight cable)  Allowable Relative Humidity (%)  10 to 90 (no condensation)  Length (mm)  100  Mass (g)  120  Reading Speed  13-140cm per second, bidirectional  Height (mm)  30  Width (mm)  35  Color  Black  Product Type  Card reader  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Terminal Fitting  Two screw locations or Velcro  Communication Protocol  USB, including power supply 
    from S$149.90
    Min. 2 days
  15. USB touch reader
    WELCAT USB touch reader
    An orthodox barcode reader. A standard model that anyone can use immediately.
    Resolution (mm)  0.125(PCS0.9)  Height (mm)  149.5  Length (mm)  52.5  Width (mm)  74.5  Mass (g)  90 (excluding cable)  Specification  Drop impact: 1.5m (concrete)  Product Type  Wired 
    from S$289.90
    Min. 2 days
  16. MS120 Metal Body Pen Scanner
    unitech MS120 Metal Body Pen Scanner
    The shape can be handled as easily as a normal ink pen. Thin, easy to hold, lightweight, sturdy and easy to use. Low power consumption, average 37mA. Reads major barcode labels with a wide reading angle (0-45 °) and fast scan (5-200 cm / sec). Tip replacement is easy. Affordable. Retail, warehous... Read More
    Offset Angle (°)  (Reading) 0-45  Storage Temperature Range (℃)  -20~70  Reading depth (mm)  0.1  Resolution (mm)  0.12(5mils)  Operating Temperature Range (℃)  0~55  Humidity (% RH)  20 to 85, no condensation  Reading Speed  5 to 75cm / sec  Light Source (nm)  660 (red LED)  Standard to Conform  CE、FCC  RoHS directive (corresponding to 10 substances)  Correspondence  Product Type  Pen scanner  Interface  USB 
    from S$149.90
    Min. 2 days
  17. MS851 laser barcode scanner USB cable model
    unitech MS851 laser barcode scanner USB cable model
    A robust and cost-effective laser barcode scanner that supports 1D barcodes. The high read response of the laser engine enables quick reading of large numbers of barcodes. With a sturdy body that has passed IP42 and a drop test of 2.0m (concrete floor), a loud beep and a loud and bright LED lamp ... Read More
    Contrast Ratio  (Printing) PCS: Min. 25%  Operating Temperature Range (℃)  -10~50  Storage Temperature Range (℃)  -40~+70  Resolution (mm)  0.127  Mass (g)  147  Height (mm)  177.7  Light Source (nm)  650: Visible laser diode  Width (mm)  71.6  Length (mm)  87.8  Relative Humidity  95% non-condensing  Various certifications  CE、FCC、BSMI、VCCI  RoHS directive (corresponding to 10 substances)  Correspondence  Power Input (V)  DC4~DC5.5  Dust / Water Protection  IP42  Module  Laser scanner  Set Contents  MS851 scanner body, interface cable  Current Consumption (mA)  Operating: 110, Standby: 20  Service Life  Switch: 10 million times  Interface  USB 
    from S$289.90
    Min. 2 days
  18. Wireless barcode reader
    ZEBEX Wireless barcode reader
    Equipped with Bluetooth Ver1.2 class1 wireless, a maximum communication distance of 100m (cradle communication depending on the environment) has been achieved. You can use it immediately by connecting the dedicated cradle to your PC, and no troublesome communication settings are required. It can ... Read More
    Offset Angle (°)  (Pitch) ± 75, (Skew) ± 60, (Roll) ± 25  Sensor  (Reading) 2500pixels / CCD sensor  Storage Temperature (℃)  -20~60  Resolution (mm)  0.0762(3mil) (Code39 PCS=90%)  Operating Temperature (℃)  0~50  Frequency (GHz)  2.4~2.48(ISM brand)  Battery  3.7V 2500mAh Li-ion battery  Reading Speed  330 scans / second  Humidity Range  5 to 95% (non-condensing)  Light Source (nm)  617 (visible light / red LED)  Reading Method  Blue LED, buzzer  Wireless standard  Bluetooth Ver1.2 Class1 SPP/HID  Dust / Drip Protection  IP41  Product Type  Wireless type 
    from S$669.90
    Min. 5 days
  19. General-purpose linear imager
    PC Worth International General-purpose linear imager
    A low-priced barcode reader with outstanding reading performance. It offers reading that surpasses that of laser scanners at a price equivalent to that of a CCD scanner. The high resolution of 0.10 mm makes it easy to read high-density barcodes such as printed circuit boards. In addition, the dyn... Read More
    Power Supply Voltage (V)  +5DC±10%  Operating Temperature Range (℃)  -10~+50  Storage Temperature Range (℃)  -40~+70  Resolution (mm)  0.01  Cable Length (m)  1.8 straight  Mass (g)  106  Length (mm)  165  Height (mm)  38.7  Operating Humidity (%)  5% to 95% non-condensing  Wavelength (nm)  630  Width (mm)  64.7  Effective Reading Width (mm)  About 200  Standard  CE、FCC Part15 Class B、VCCI、BSMI、KC  Dust / Drip Protection  IP41  Color  Ivory white  Light Source  Visible light LED  Product Type  Wired 
    from S$179.90
    Min. 2 days
  20. CCD touch scanner
    ZEBEX CCD touch scanner
    The Z-3220 series is a low-cost, safe and easy entry model CCD touch scanner that supports a wide range of applications from POS to FA. Achieve comfortable reading with the latest 32-bit CPU & original decoding technology, 150 scans / sec. In addition to the main 1D barcodes, it also supports... Read More
    Cable Length (m)  (Straight cable) 2  Light Source (nm)  (Visible LED) 625  Resolution (mm)  0.0762  Operating Temperature (℃)  0~+50  Reading (mm)  0~50  Warranty Period  1 year  Reading Speed  150 scans / second  Length (mm)  166  Mass (g)  170  Reading Method  2500 pixels CCD (touch)  Suitable CPU  32bit  Operating humidity (% RH)  5 to 95 (non-condensing)  Width (mm)  54  Height (mm)  73  Standard  CE&FCC、RoHS  Power Supply  DC+5V±5%  Specification  PCS value / 0.30 or more (JAN100%)  Product Type  Wired 
    from S$239.90
    Min. 2 days
  21. MS100 Pen scanner USB coil cable
    unitech MS100 Pen scanner USB coil cable
    It's sturdy, lightweight, and easy to set up and use. Low power consumption. Reads major barcode labels with wide reading angles and fast scanning. Easy-to-hold design and affordable price. Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, m... Read More
    Offset Angle (°)  (Reading) 45-90  Current (mA)  (Surge) 800, (Operating) 60-10  Drop Distance (m)  (Test) 1.5  Storage Temperature Range (℃)  -20~60  Resolution (mm)  0.127(5mils)  Operating Temperature Range (℃)  0~50  Reading depth (mm)  Reading Speed  10-60cm / sec  Length (mm)  140  Humidity (% RH)  20 to 85, no condensation  Diameter (mm)  30×23  Power Supply Voltage (V)  5/DC10%  Light Source (nm)  650-660 (red LED)  Mass (g)  76  Material (Case)  ABS plastic  RoHS directive (corresponding to 10 substances)  Correspondence  Product Type  Pen scanner  Light Receiving Element  Photo sensor  Interface  USB  USB type  USB coil cable 
    from S$179.90
    Min. 2 days
  22. Barcode USB model
    Nichiei Intec Barcode USB model
    The FFTA10AP / FFTA10BP series is a renewal product that retains the appearance of the long-selling CCD touch scanner "FFTA10A series" that has been patronized for over 15 years, while inheriting the functions and greatly improving the reading performance. Special keys such as "Shi... Read More
    Resolution (mm)  0.076 (at PCS 0.9 contact)  Warranty Period  1 year (cable is half a year)  Mass (g)  110 (Excluding cable)  Length (mm)  170  Cable Length (m)  2.2 (straight cable)  Reading Speed  200 scans / second  Reading Method  2500 pixel CCD  Humidity Range  5 to 95% (non-condensing)  Height (mm)  52  Emission Wavelength (N.m)  625  Width (mm)  85  Power Supply Voltage (V)  DC5±0.25  Protection Class  IP30 equivalent  Temperature Range (℃)  Operation: 0-50, Storage: -10-60  Specification  PCS value: 0.3 or more  Light Source  Red LED  Current Consumption (mA)  Standby: 50, Operating: 75  Interface  USB (HID & virtual COM) I / F  Product Type  Wired 
    from S$229.90
    Min. 5 days
  23. 1D barcode scanner
    Newland 1D barcode scanner
    The HR11 Plus uses New Land's core decoding technology and utilizes a new decoding architecture. It improves the reading performance of high-density barcodes and long 1D codes, and also has advanced data editing functions. Widely used in retail, mobile payments, OA and other areas. Retail sto... Read More
    Operating / Storage Temperature (℃)  -20 to 60 -40 to 70  Resolution (mm)  0.0762(3mil)  contrast  0.2  Shock Resistance  1.5m  Width (mm)  101  Mass (g)  120  Length (mm)  145  Cable Length (m)  Image sensor  2500 pixel linear imager  Reading angle (°)  53±2  Height (mm)  68  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Protection Class  IP42  Reading Method  Linear imager  Interface  RS-232, USB  Light Source  Red LED  Power Supply  USB  Product Type  Wired 
    from S$149.90
    Min. 8 days
  24. Mobile barcode reader
    Denso Wave Mobile barcode reader
    It can operate continuously for 100 hours! A wireless scanner that connects easily to smartphones and tablets. Bluetooth Ver.2.1 class2 (HID / SPP) compatible mobile barcode reader. Driven by alkaline batteries, continuous use time 100 hours (eneloop compatible). Supports reading barcodes on LCD ... Read More
    Offset Angle (°)  (Tilt / elevation) ± 50  Operating Temperature Range (℃)  -5~50  Resolution (mm)  0.125  Shock Resistance  1.2m (concrete surface) x 6 times  Operating Time  100 hours  Power Supply  AA alkaline batteries or eneloop x 2  Mass (g)  Approx. 60 (excluding battery)  Protection Class  IPX2  Profile  SPP・HID  Color  White  Product Type  wireless 
    from S$559.90
    Min. 2 days
  25. MS100 pen scanner USB straight cable
    unitech MS100 pen scanner USB straight cable
    Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, etc.
    Offset Angle (°)  (Reading) 45-90  Current (mA)  (Surge) 800, (Operating) 60-10  Drop Distance (m)  (Test) 1.5  Storage Temperature Range (℃)  -20~60  Resolution (mm)  0.127(5mils)  Operating Temperature Range (℃)  0~50  Reading depth (mm)  Reading Speed  10-60cm / sec  Length (mm)  140  Humidity (% RH)  20 to 85, no condensation  Diameter (mm)  30×23  Power Supply Voltage (V)  5/DC10%  Light Source (nm)  650-660 (red LED)  Mass (g)  76  Material (Case)  ABS plastic  RoHS directive (corresponding to 10 substances)  Correspondence  Product Type  Pen scanner  Light Receiving Element  Photo sensor  Interface  USB  USB type  USB straight cable 
    from S$179.90
    Min. 5 days
  26. Barcode scanner
    honeywell Barcode scanner
    Resolution 0.089mm! Excellent reading performance even for low quality damaged barcodes! The Voyager1200g is a hand laser scanner developed with a focus on reading performance as well as enhanced object detection and automatic stand detection functions. It demonstrates outstanding performance for... Read More
    Storage temperature (℃)  -20~60  Operating humidity (%)  0 to 95 (no condensation)  Brightness (lx)  0-70000 (under sunlight)  Resolution (mm)  0.089  Operating Temperature (℃)  0~50  Reading Speed  100 scans / second  Mass (g)  125 (Excluding cable)  Length (mm)  180  Power Supply  5VDC ±5%  Light Source (nm)  645-660 Visible laser  Width (mm)  66  Height (mm)  97  RoHS directive (corresponding to 10 substances)  Correspondence  Safety Standard  FCC ClassB・CE・ IEC60825-1  Dust / Drip Protection  IP42  Product Type  Wired  contrast  [Minimum] 20%  Offset Angle (°)  [Scan angle] 60, [pitch angle] 60  Reading Method  laser 
    Rating:
    80%
    from S$289.90
    Min. 6 days
  27. Stationary 1D barcode scanner
    Newland Stationary 1D barcode scanner
    FM100 is a stationary and embedded scanner. It can be used by incorporating it into user equipment for applications such as vending machines and ticket confirmation. It is also used for process control by attaching it to the factory line. OEM, factory, distribution warehouse
    Operating / Storage Temperature (℃)  -5 to 45 -40 to 60  Resolution (mm)  0.127(5mil)  contrast  0.3  Cable Length (m)  Image sensor  2500 pixel linear imager  Height (mm)  26  Width (mm)  37  Reading depth (mm)  40~430  Length (mm)  49  Mass (g)  70  Color  Black  Reading Method  CCD  RoHS directive (corresponding to 10 substances)  Correspondence  Reading angle (°)  Pitch:±65、Roll:±30、Skew:±60  Interface  RS-232, USB  Light Source  Red LED  Product Type  Stationary  Power Supply  USB 
    from S$199.90
    Min. 8 days
  28. One-Dimensional Long-Range Barcode Reader (USB)
    FK System One-Dimensional Long-Range Barcode Reader (USB)
    CCD has an ultra-long range! Maximum reading depth is 450mm! Recognized by keyboard emulation, no driver required. No special settings are required, just plug it in and it's ready to use. The data read by the barcode reader is processed as input from the keyboard on the PC side, so it can be ... Read More
    Storage Temperature Range (℃)  -26~60  Resolution (mm)  0.075 (3 mil)  Operating Temperature Range (℃)  0~50  Cable Length (m)  1.8  Operating current (mA)  100~120  Operating humidity (%)  10~90RH  Reading Speed  200 scans / second  Effective Reading Width (mm)  250 or more (PCS90%)  Optical System  2500Pixel CCD sensor  Mass (g)  290  Reading angle (°)  45  Input power (V)  5 DC ±5%  IP grade  IP30  Shock Resistance  Normal operation from 1.5m on concrete  Specification  PCS value: 30% or more  Light Source (nm)  RED LED (660)  Current (mA)  Standby time: 20-30  Interface  USB 
    from S$95.99
    Min. 2 days
  29. Barcode USB model
    Nichiei Intec Barcode USB model
    The grip is 13mm thin and the scanner body weighs 60g. We made a thorough commitment to being small, thin, and lightweight. Based on soft light beige, it is accented with blue-gray lines. A refreshing and calm image colors stores and workspaces. Antibacterial resin is used for the body. It is als... Read More
    Resolution (mm)  0.127(PCS0.9)  Warranty Period  1 year (cable is half a year)  Length (mm)  151  Reading depth (mm)  30~500  Height (mm)  31  Reading angle (°)  44 or more  Width (mm)  56  Emission Wavelength (N.m)  650±10  Cable Length (m)  About 1.5 (straight)  Mass (g)  Approx. 60 (excluding cable)  Power Supply  DC5V±0.5V  Power Supply Voltage (V)  DC5±0.5  Safety Standard  JIS C 6820 Class 2  Temperature Range (℃)  Operation: -5 to 50, Storage: -20 to 60  Reading Method  Reciprocating vibration type  Light Source  Red semiconductor laser  Speed  Scan: 100 ± 20 scans / second  Current Consumption (mA)  Standby: 35-70, Operating: 90-150  Interface  USB  Connector Shape  USB (A type) male  Color  White  Product Type  Wired 
    from S$379.90
    Min. 6 days
  30. Bar code scanner  LED type
    MS Solutions Bar code scanner LED type
    A simple barcode scanner, with an adapter that changes the USB A plug to a Micro-B plug, can also be used on tablets and smartphones (the terminal must support it)
    Resolution (mm)  0.1  Cable Length (m)  1.9  Height (mm)  172  Mass (g)  205  Shock Resistance  3m drop (not a guaranteed value)  Length (mm)  70  Width (mm)  83  Color  Gray  Reading Method  Imager  Power Supply  USB  Interface  USB  Product Type  Wired 
    from S$56.99
    Min. 6 days
  31. MS340B Bluetooth connection wireless CCD barcode scanner
    unitech MS340B Bluetooth connection wireless CCD barcode scanner
    A low-priced 1D barcode-compatible long-range wireless connection CCD scanner that can be read away. With a communication cradle, you can use it with a USB cable connection even on a PC without Bluetooth. Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash r... Read More
    Resolution (mm)  (Maximum) 4mil/0.1@PCS90%, Code39  Rated Voltage (DC V)  (Operation) 5 ± 5%  Service Life  (Switch) 1000000 times  Frequency  (Wireless) PAN V2.1 EDR, Class 1  Storage Temperature Range (℃)  -20~70  Operating Temperature Range (℃)  0~50  Drop Distance (m)  1.5  Height (mm)  164  Mass (g)  174  Frequency band (GHz)  2.402~2.480  Allowable Relative Humidity (%)  20 to 95 (no condensation)  Light Source (nm)  635, red LED  Width (mm)  70  Length (mm)  72  Processor  ARM Cortex TM -M3, 32-bit  Standard  CE、FCC、VCCI、BSMI、TELEC  RoHS directive (corresponding to 10 substances)  Correspondence  Operation Mode  Handheld / presentation  Dust / Water Protection  IP42  Sensor  Linear CCD sensor  Performance  PCS/ 30%  Interface  USB  Communication distance (m)  Within 100 (with visibility)  Illuminance (Lux)  Within 100000  Reading depth (mm)  Within 400 @ 20mil / 0.5, PCS90%, Code39  Current Consumption (mA)  [Operation] <200 [Standby] <60  Product Type  wireless 
    from S$559.90
    Min. 5 days
  32. One-dimensional long-range barcode reader (USB) (stand set)
    FK System One-dimensional long-range barcode reader (USB) (stand set)
    Super long range with CCD! Reading depth up to 450mm! A gun type form that fits comfortably in your hand. No driver required as it is recognized by keyboard emulation. No special settings are required, just connect and use immediately. Interface: We handle three types: USB connection, PS / 2 conn... Read More
    Storage Temperature Range (℃)  -26~60  Resolution (mm)  0.075 (3 mil)  Operating Temperature Range (℃)  0~50  Cable Length (m)  1.8  Operating current (mA)  100~120  Operating humidity (%)  10~90RH  Reading Speed  200 scans / second  Effective Reading Width (mm)  250 or more (PCS90%)  Optical System  2500Pixel CCD sensor  Mass (g)  290  Reading angle (°)  45  Input power (V)  5 DC ±5%  IP grade  IP30  Shock Resistance  Normal operation from 1.5m on concrete  Specification  PCS value: 30% or more  Light Source (nm)  RED LED (660)  Current (mA)  Standby time: 20-30  Interface  USB  Included Accessories  stand 
    from S$999.00
    Min. 7 days
  33. CCD barcode reader
    Zebra Technologies CCD barcode reader
    High-performance scanner with a wide reading range. Achieves ultra-high-speed reading performance with a high-performance linear imager. High resolution model with a minimum resolution of 0.076 mm. The excellent decoding technology makes it possible to read damaged barcodes. It also supports read... Read More
    Shock Resistance  (Indoor) 1.5m, (Concrete) 1.8m  Storage Temperature Range (℃)  -40~70  Resolution (mm)  0.1016  Operating Temperature Range (℃)  0~50  Mass (g)  140g (excluding cable)  Length (mm)  160  Warranty Period  60 months from date of shipment  Width (mm)  67  Height (mm)  99  Reading Method  CCD (Separate reading)  Voltage (V)  DC5±10%  Dust / Drip Protection  IP42  Light Source  LED class 1 device 617nm (dark blue)  contrast  Minimum printing: 15% MRD  Color  Twilight white  Interface  USB, RS232, keyboard wedge, IBM RS485  Product Type  Wired  Illuminance (Lux)  [Ambient Light Immunity] Up to 108000  Speed  [Scan] 547 scans / second  Offset Angle (°)  [Scan] Horizontal 35 
    from S$379.90
    Min. 51 days
  34. MS340 CCD long range scanner without cable
    unitech MS340 CCD long range scanner without cable
    A long-range CCD scanner that supports low-priced 1D barcodes that can be read separately. only a main part. You will need to purchase a cable separately. Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, la... Read More
    Current Consumption (mA)  (Operating) 150, (Standby) 60  Rated Voltage (DC V)  (Operation) 5 ± 5%  Service Life  (Switch) 1000000 times  Storage Temperature Range (℃)  -20~70  Operating Temperature Range (℃)  0~50  Drop Distance (m)  1.5 to high concrete floor  Height (mm)  164  Mass (g)  173.5  Allowable Relative Humidity (%)  20 to 95 (no condensation)  Maximum Resolution  4mil/0.1mm @PCS90%, Code39  Light Source (nm)  635 (red LED)  Width (mm)  70.3  Length (mm)  72  Processor  ARM Cortex TM -M3, 32-bit  Standard  CE、FCC、VCCI、BSMI  RoHS directive (corresponding to 10 substances)  Correspondence  Operation Mode  Handheld, presentation  Dust / Water Protection  IP42  Interface  Keyboard wedge / RS232 / USB  Sensor Type  Linear CCD sensor  Type  Without cable  Product Type  wireless 
    from S$149.90
    Min. 5 days
  35. CCD barcode reader
    Denso Wave CCD barcode reader
    Touch-reading scanner that pursues operability Easy operation by simply touching the barcode with a shape scanner that does not put a burden on the wrist and is easy to grip no matter what angle it is read. A large 68 mm reading port can read barcodes for standard charge proxy storage. Easy intro... Read More
    Resolution (mm)  0.125  Operating Temperature Range (℃)  0~40  Shock Resistance  1.5m (concrete surface) x 30 times  Operating humidity (%)  10 to 90 (no condensation or freezing)  Operating Humidity Range  10 to 90% RH (no condensation or icing)  Length (mm)  156  Cable Length (m)  2 (straight)  Cable  2m straight cable  Width (mm)  74  Height (mm)  74.5  Mass (g)  Approximately 85 (excluding cable)  Reading Method  CCD (touch reading)  Light Source  LED (red)  Power Supply  Supplied from the connection destination  Connector  USB connector A type  Interface  USB1.1  Communication Protocol  USB1.1  Color  White  Product Type  Wired 
    from S$439.90
    Min. 8 days
  36. Middle Range CCD Scanner FFTA Series
    Nichiei Intec Middle Range CCD Scanner FFTA Series
    Supports touch reading to remote reading. A thin, lightweight, low-cost model.
    Mass (g)  112  As ONE Part Number  62-2339-81  Reading Method  CCD  Type  USB keyboard I / F white  Interface  USB-HID  Color  White  Product Type  Wired 
    from S$179.90
    Min. 13 days
  37. MS250 CCD touch scanner
    unitech MS250 CCD touch scanner
    An inexpensive and easy-to-use thin touch scanner that supports 1D barcodes. It can be read at a distance of up to 90 mm and can be used for a wide range of purposes. Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring ins... Read More
    Edit  (Data) Prefix, Suffix, Code ID  Current Consumption (mA)  (Operation mode) 120, (Standby mode) 20  Rated Voltage (DC V)  (Operation) 5  Service Life  (Switch) million times  Storage Temperature Range (℃)  -20~70  Resolution (mm)  0.076 @PCS90%  Operating Temperature Range (℃)  0~50  Length (mm)  163.3  Allowable Relative Humidity (%)  20 to 95 (no condensation)  Speed  200 scans / second ± 10%  Height (mm)  62.5  Width (mm)  79  Effective Reading Width (mm)  80  Mass (g)  83  Material  ABS  Standard  CE、FCC、BSMI、VCCI、RoHS  RoHS directive (corresponding to 10 substances)  Correspondence  Device type  Linear CCD sensor  Pattern Setting  Setting bar code  Interface  USB or USB virtual COM connection  Light Source (nm)  Visible red light / 635 (LED)  Product Type  Wired 
    from S$89.99
    Min. 5 days
  38. Barcode reader
    ZEBEX Barcode reader
    Stationary barcode scanner that supports omnidirectional reading. Easy hands-free scanning with one hand by simply holding the surface of the barcode. Space-saving design that can be installed in narrow spaces such as reception counters and desks. Equipped with a lever-type suction cup that is co... Read More
    Operating Temperature Range (℃)  0 ~ 40 ℃ / 5 ~ 90% RH (No condensation)  Resolution (mm)  0.125(PCS0.9)  Reading depth (mm)  0~216(JAN100&、PCS0.9)  Width (mm)  100  Length (mm)  118  Height (mm)  165.1  Shock Resistance  1m  Cable Length (m)  Current Consumption (mA)  270  Mass (g)  360 (excluding cable)  Laser Class  CDRHClassIIa;IEC60825-1ClassI  Power Input (V)  DC±10%  Product Type  Stationary  Cable  Straight  Interface  USB(HID)  Light Source  Visible laser diode 650mm  Color  White  Reading Method  laser 
    from S$599.90
    Min. 8 days
  39. Barcode reader
    SANWA SUPPLY Barcode reader
    Resolution (mm)  0.1  Mass (g)  110  Length (mm)  160  Cable Length (m)  2.4  Width (mm)  65  Height (mm)  90  Distance  Code 39/45~155mm、EAN13/35~585mm  Connector Shape  USB A (male)  Product Type  Wired 
    from S$289.90
    Min. 5 days
  40. CCD handy scanner
    OPTOELECTRONICS CCD handy scanner
    Compact, lightweight and stylish design. It achieves the same reading range as a conventional laser scanner and uses bright red LED aiming with high visibility. With smoother reading performance, you can comfortably read barcodes on the LCD screen. Built-in small 1D scan engine. Maximum reading d... Read More
    Operating Voltage  (RS-232C)5.5~6.5V、(USB)4.5~5.5V  Storage Temperature (℃)  -20~60  Resolution (mm)  0.1 (for Code 39, PCS 0.9)  Operating Temperature (℃)  0~50  Number of Pixels  1500 pixels  Length (mm)  154  Height (mm)  33.8  Width (mm)  55.9  Mass (g)  Approx. 55 (excluding cable)  RoHS directive (corresponding to 10 substances)  Correspondence  Viewing Angle  Horizontal about 50 °  Safety Standard  IEC62471-1: 2006 Risk exemption group  Dust / Drip Protection  IP42 equivalent  Light Source  Red LED x 1  Product Type  Wired 
    from S$359.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 214

Set Ascending Direction