Stretch Film
Stretch film refers to a film that prevents the package from collapsing or collapsing during transportation. By winding the film, it can be easily packed in any package shape, and it has the effects of waterproofing, dustproofing and preventing dirt. In addition to the hand-rolled film, there are also tools for efficient winding using a dedicated stretch film holder. There is also a narrow type used for piping and bundling, and a dedicated stretch film for machinery.
Other Related Pages
- MonotaRO Stretch Film Thickness of 15 Micron Width 300mmAs it is for manual winding, it is easy to use. It is ideal for preventing load collapse during transportation without choosing the shape of the package. * Do not use for anything other than its intended purpose. * The size of the inner diameter of the paper tube has a difference of about 2 mm be... Read MoreThickness (μm) 15 Mass (g/piece) 2260 Width (mm) 300 Length (m) 500 Paper Tube Inner Dia. (mm) 76 Protection to Environment No vinyl chloride used Material Polyethylene
- Fuji Kogyo It is FKK narrow stretch man 1. 5 inch paper tube 100mmX25No chlorine-based gas is generated even when incinerated. For load collapse prevention, shoplifting prevention, bundling, and dirt preventionWidth (mm) 100 Length (m) 250 Color Clear Material Polyethylenefrom S$139.90Min. 2 days
- Kikuchi sheet Expansion ring belt "Benley"It is used as a substitute for stretch film. Can be used repeatedly. It is environmentally friendly as it does not generate dust like stretch film after use. It is also suitable when the load is uneven. You can adjust the length by about 50 cm by adjusting the belt. The luggage circumference is 4... Read MoreThickness (mm) 0.55 Mass (kg) 1.4 Width (mm) 1000 Maximum Working Load (kg) 250 Length (m) 3.8 Trusco Part No. 352-9096 Color Gray
- Tsukasa Stretch film (for machine)A film that is stronger than the thickness due to the special combination of raw materials. For users who are currently using stretch wrapping machinesMaterial Low density polyethylene (LLDPE) Color Transparent Core Tube Inner Dia. (inch) 3 Width (mm) 500from S$199.90Min. 2 days
- MonotaRO With stretch film holder gripFor paper tube inner diameter 3 inch (about 76 mm) type. It is a stretch film holder that can be mounted up and down. The gripped part is fixed, and only the stretch film body rotates according to the movement. It also prevents injuries and improves efficiency compared to doing it with bare hands... Read MoreDimensions (Width W x Depth D) (mm) About 100 × 113 Mass (g) Approx. 88 / piece Suitable for For 3 inch (about 76mm) paper tube Material Polypropylene
- MonotaRO Stretch Film Holder BrakeFor paper tube inner diameter 3 inch (about 76 mm) type. It is a stretch film holder that can be mounted up and down. The gripped part is fixed, and only the stretch film body rotates according to the movement. It comes with a convenient braking function that allows you to adjust the strength of ... Read MoreDimensions (Width W x Depth D) (mm) About 97.5 × 118.5 Mass (g) Approx. 103 / pcs Suitable for For 3 inch (about 76mm) paper tube Material Polypropylene Type With brake
- MonotaRO Holder for Mini Stretch FilmA holder for mini stretch film to improve work efficiency. Compatible with Monotaro mini stretch film. Simply insert the film, and the film will spin freely during use, making it easy to wind. There is a hole for hanging in the handle. * Stretch film is not included. * When using, please wear glo... Read MoreColor Blue Overall Length (mm) About 260
- TRUSCO Stretch Film Holder (Brake Function)A tool that is set on a stretch film and used. You can adjust the brake with just one thumb.Trusco Part No. 389-4649 Main Unit Dimensions, Width W x Depth D x Height H (mm) 109×118×62 Mass (g) 194 Suitable Size For 3-inch paper tube Material Polypropylene (PP)
- TRUSCO Stretch Film HolderYou can easily wind the film just by setting it on the top and bottom of the stretch film paper tube. * Stretch film sold separatelyMaterial Polypropylene (PP) Set Contents Upper / lower Suitable for For 3-inch paper tube
- SANYU Handy Wrap Mini Wrap FilmJust tie it up and tie it up easily! Wrap film for packing. It is thicker than normal handy wrap, so it is hard to tear and can be tied tightly. For packing work at the time of product shipment. For bundling waste such as cardboard and documents. For simple bundling of long items such as cords, c... Read MoreWidth (mm) 100 Length (m) 150 Thickness (μm) 20 Inner Diameter (Φmm) 36 Material Polyethylene
- Takachiho Koheki Packaging wrap holder (wrap rod)A holder that makes wrapping work of stretch film easier. Tall luggage can be easily wrapped, and low luggage does not require bending of the knees and hips. It can be safely wrapped while being lifted by a forklift. The film can be easily fixed and removed with the screw method. Made of tough al... Read MoreThickness (μm) (Recommended) 12-15 Maximum Length (mm) 1480 Mass (g) About 1800 Minimum Length (mm) 1300 Applicable Width (mm) 500 only
- TRUSCO Stretch Film HolderThe long grip makes it easy to grip and speeds up work. It is also convenient when wrapping a small stretch film. The grip has a brake, so if you hold it firmly, the pulling strength will increase, and if you hold it lightly, the pulling strength will decrease.Mass (g) 246 Mass (g/set) 246 Trusco Part No. 301-2701 Dimensions, Length L x Width W x Depth D (mm) 207×80×80 Length of Grip 100 Specification For 3-inch paper tube
- SHIMOJIMA TG handy wrap spareA handy wrap spare wrap that can be easily wrapped with one hand.Material LDPE Thickness (μm) 15 Length (m) 150 Width (mm) 100
- TRUSCO Stretch FilmWidth (mm) 150 Core Tube Inner Dia. (inch) 3 Length (m) 300 Material Polyethylene Material / Finish Polyethylenefrom S$21.99Min. 2 days
- ESCO Stretch Wrap Holder for [300-500mm]Please use it when wrapping the wrap film to prevent the load from collapsing.Material Aluminum Esco Part No. EA944T-1
- SEKISUI Stretch film holderYou can easily work by simply setting the grip bar holder and the insertion holder on the stretch film.Dimensions, Width W x Depth D x Height H (mm) 93×95×190 Material ABS resin Mass (g) 295 Specification For 3-inch paper tube Trusco Part No. 446-1819
- KIRACS Handy type replacement mini stretch filmHandy type mini stretch film (replacement). Since it is a product exclusively for Kirax holders, it may not be usable for other holders. For bundling empty bottles and cans, and for bundling old newspapers and magazines. For holding drawers of furniture when moving. For bundling pipes and wood. *... Read MoreWidth (mm) 100 Thickness (μm) 14 Length (m) 150 Paper tube length (mm) About 135 Inner Diameter (Φmm) About 38 Material Film: Polyethylene film, Core: Paper Color Transparent
- Matsuura Industry Simple holder for stretch filmWork with non-slip gloves is OK! The film body rotates moderately in the gap between the holder and the paper tube. As a simple holder for stretch film * It may not be possible to use it depending on the size of the stretch film paper tube.Paper Core diameter (inch) (Valid) 3 Recycled paper use mark Conformity Material Polypropylene Color White
- KIRACS Handy type mini stretch film holder setIt is a set of a handy type stretch film and a holder. The holder has a simple brake and can be wound tightly for good workability. For replacement film, please purchase Kirax's Handy Mini Stretch Film. Other films may not be usable due to differences in paper tube size (length and inner diam... Read MoreMaterial Film: Polyethylene film, Core: Paper Diameter (Φmm) [Holder] about 40 Thickness (μm) 14 Holder Length (mm) About 280 Paper tube length (mm) About 135 Color Holder: Black, Film: Transparent Specification Handy film holder set Width (mm) 100 Length (m) 150 Paper Tube Inner Dia. (mm) About 38from S$9.99Min. 2 days
- Orchid Color Stretch Wrap FilmYou can choose from 5 colors. It is color-coded according to the destination and contents of the luggage and can be sorted at a glance, greatly improving work efficiency. Black also helps to blindfold the product and prevent sunburn. Prevents load collapse. Product sorting in the factory.Thickness (μm) 20 Paper Core diameter (inch) 3 Length (m) 300 Width (mm) 500 Paper Tube Inner Dia. (mm) 76.2 RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylenefrom S$32.99Min. 2 days
- SANYU Paper tube capAs a handle when using stretch film.Thickness (mm) 1.5 Length (mm) 35 Inner Diameter (Φmm) 72 Diameter (Φmm) 75 Outer Diameter (Φmm) 95 Color Blue Material Polypropylenefrom S$1.79Min. 2 days
- Safe-Run Safety Supplies Stretch film hand holder (set of 10)A simple type stretch film holder that can be set up and down the paper tube of the stretch film. The gripped part is fixed, and only the film body rotates to improve workability. Prevention of scratches caused by using bare hands and work efficiency. For packing, wrapping work, and stretching fi... Read MoreQuantity (pieces) 10 Material PPfrom S$37.99Min. 2 days
- TRUSCO Stretch film holder* Stretch film sold separatelySuitable for 3 inch paper tube Material Polypropylene (PP)from S$3.79Min. 2 days
- TRUSCO Non-core stretch film holderMass (g) 610 Trusco Part No. 114-1613 Material Polypropylene (PP) Main Unit Dimensions, Height (mm) 500 Main Unit dimensions, Width (mm) 120from S$26.99Min. 2 days
- TRUSCO Color Stretch Plastic Film MiniStrong, safe and economical film packaging. No chlorine gas such as dioxins is generated during incineration. For marking by color, managing inventory and luggage, etc. For packing small items.Thickness (μm) 20 Core Tube Inner Dia. (inch) 3 Length (m) 300 Mass (g) 310 Tensile load (daN) 400 square centimeters Width (mm) 50 Material Low density polyethylene (LLDPE)from S$9.59Min. 2 days
- Sunyou Printing Stretch film 15 microns 500mm widthA hand-wound stretch film. Also known as rap. Ideal for preventing load collapse during transportation and storage, measures against dust and other debris, and measures against rain. Load collapse prevention and dirt prevention * There is a slight size error due to manufacturing. Please keep away... Read MoreWidth (mm) 500 Length (m) 300 Paper Tube Inner Dia. (mm) 76 Thickness (μm) 15from S$179.90Min. 2 days
- Tsukasa Stretch film (8μ)A new standard lineup for the diamond stretch series! A stretch film with excellent quality and cost performance.Core Tube Inner Dia. (inch) 3 Width (mm) 500 Length (m) 600 Paper Tube Inner Dia. (mm) 76.2 Thickness (μm) 8 RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylenefrom S$25.99Min. 2 days
- Daika Kogyo Color Stretch Film Colored WrapIt is ideal for preventing cargo from collapsing during transportation regardless of the shape of the package. You can freely choose your favorite color from 5 different colors. Sorting work efficiency can be greatly improved at a glance by color-coding according to the destination and contents o... Read MoreMass (g/piece) 2900 Length (m) 300 Width (mm) 500 Paper Tube Inner Dia. (mm) 76 Material Polyethylenefrom S$299.90Min. 2 days
- Tsukasa Chemical Industry Stretch FilmBy adopting a 2-inch paper tube and thin-walled film, there are few used paper tubes and films to dispose of, so it is very ecological. The package is slim and space-saving, and it is an economical product in terms of storage and transportation costs. For preventing load collapse, dustproofing, a... Read MoreSet Contents 1 set of simple holders Mass (kg) 2.76 Specification 1 set per case, with simple holder Width (mm) 500 Material LLDPE (low density polyethylene) Core Tube Inner Dia. (inch) 2 Color Transparentfrom S$199.90Min. 2 days
- Tsukasa Stretch Plastic Film (for Hand Winding)Although it is as thin as 8μ, it has a 7-layer structure. A high-grade type stretch film mainly composed of metallocene LLDPE. Since it is twice as long as the conventional one, it requires less storage space. General cardboard case load collapse prevention, dustproof, waterproofMass (kg) 2.21 Mass (g/piece) 2210 Width (mm) 500 Length (m) 600 Thickness (μm) 8 RoHS directive (corresponding to 10 substances) Correspondence Material Low density polyethylene (LLDPE) Color Transparent
- Tsukasa Super roundIt can be used as a holder exclusively for stretch films with an inner diameter of 76 mm. * Film is not included.Overall Length (mm) 200 Applicable Width (mm) 50~150 Color Black RoHS directive (corresponding to 10 substances) Correspondence
- Tsukasa Diamond Stretch Plastic Film 6 MicronsStrength of about 15μm even though it is 6μm, due to the combination of cutting-edge reinforcing agents. By adopting a thin film, less used film is discarded, making it very ecological. For preventing load collapse, dustproof, and waterproof for general cardboard cases.Length (m) 1000 Mass (kg) 2.76 Trusco Part No. 498-6300 Width (mm) 500 Thickness (μm) 6 Paper Tube Inner Dia. (mm) 76.2 Mass (kg / roll) About 2.8 Material LLDPE (low density polyethylene)from S$34.99Min. 2 days
- TRUSCO Stretch film holder 300-530mm widthIt is an epoch-making product that can be used according to the width of the stretch film.Suitable Diameter (Φmm) Film: up to 240 Trusco Part No. 114-1118 Applicable Width (mm) Film: 300-530 Suitable for For 1.5, 2 and 3 inch paper tubes Dimensions, Width W x Depth D x Height H (mm) 98×270×680/720 Mass (kg) 1.8 Material Body: Steel grip: Vinyl chloride (PVC)from S$139.90Min. 2 days
- SWAN Stretch filmEasy to use with excellent strength and elongation. A stretch film that reduces the frequency of replacement and further improves work efficiency.Width (mm) 500 Color Transparent
- SANYU Stretch FilmA packing wrap film that prevents the load from collapsing regardless of the shape of the package.Thickness (μm) 17 Material Polyethylenefrom S$28.99Min. 2 days
- Tsukasa Manual winding handlerManual winding holder Adjustable according to the width of 300mm-500mm Easy-to-grip grip Handle type Non-slip rubber grip Light and durable aluminum base standSuitable Film Roll Inner Diameter (mm) 76 RoHS directive (corresponding to 10 substances) Correspondence Suitable for Film / width 300mm ~ 500mmfrom S$299.90Min. 2 days
- Sunyou Printing Stretch film 18 microns 500mm widthA hand-wound stretch film. Also known as rap. Ideal for preventing load collapse during transportation and storage, measures against dust and other debris, and measures against rain. Load collapse prevention and dirt prevention * There is a slight size error due to manufacturing. Please keep away... Read MoreWidth (mm) 500 Paper Tube Inner Dia. (mm) 76 Length (m) 300 Thickness (μm) 18from S$259.90Min. 6 days
- Sunyou Printing Stretch film 20 microns width 500mmA hand-wound stretch film. Also known as rap. Ideal for preventing load collapse during transportation and storage, measures against dust and other debris, and measures against rain. Load collapse prevention and dirt prevention * There is a slight size error due to manufacturing. Please keep away... Read MorePaper Tube Inner Dia. (mm) 76 Length (m) 300 Thickness (μm) 20 Width (mm) 500from S$299.90Min. 2 days
- Fine Round and round wrap filmA film tape that can be easily wrapped to remove dust! "Round and round wrap film". It is a binding tape that can be wrapped around garbage such as fluorescent lights, newspapers, cardboard boxes, umbrellas and carpets that are no longer needed. It is convenient for packing bulky luggag... Read MoreLength (m) 100 Mass (g) 172 Width (mm) 50 Dimensions, Diameter x Height H (Φmm x mm) 70×200 Color Blue RoHS directive (corresponding to 10 substances) Correspondence
- Daika Kogyo Tapirene coreless wrapLiner paper is used instead of a paper tube, so after the wrap is used up, it can be recycled. It is about 20% lighter than conventional products and has good workability. The film can be used until the end, just like the conventional paper tube. No paper tube type (inner diameter: 3 inches) Load... Read MoreMass (g/piece) About 2100 Tensile Strength (kgs/cm2) 479 Color Transparent Type No paper tube type Core Tube Inner Dia. (inch) 3 Thickness (μm) 15 Material Polyethylene (PE)from S$349.90Min. 2 days