All Category

Stretch Film Holders / Work Stands

Stretch film holder / work stand is an auxiliary tool when using stretch film. By setting the holder on the stretch film that is tubular, the work of winding the film is made more efficient. There are various types, from simple holders for narrow films, to those that can be set on both sides of the film, and those that can be adjusted to fit different films. The work stand supports the load you want to pack and makes it easier to work with stretch film.

Other Related Pages

View : Grid List
Filter

37 Item(s)

Set Ascending Direction
  1. With stretch film holder grip
    MonotaRO With stretch film holder grip
    For paper tube inner diameter 3 inch (about 76 mm) type. It is a stretch film holder that can be mounted up and down. The gripped part is fixed, and only the stretch film body rotates according to the movement. It also prevents injuries and improves efficiency compared to doing it with bare hands... Read More
    Dimensions (Width W x Depth D) (mm)  About 100 × 113  Mass (g)  Approx. 88 / piece  Suitable for  For 3 inch (about 76mm) paper tube  Material  Polypropylene 
    Rating:
    76%
    from S$9.59
    Min. 2 days
  2. Stretch Film Holder Brake
    MonotaRO Stretch Film Holder Brake
    For paper tube inner diameter 3 inch (about 76 mm) type. It is a stretch film holder that can be mounted up and down. The gripped part is fixed, and only the stretch film body rotates according to the movement. It comes with a convenient braking function that allows you to adjust the strength of ... Read More
    Dimensions (Width W x Depth D) (mm)  About 97.5 × 118.5  Mass (g)  Approx. 103 / pcs  Suitable for  For 3 inch (about 76mm) paper tube  Material  Polypropylene  Type  With brake 
    Rating:
    77%
    from S$12.99
    Min. 2 days
  3. Holder for Mini Stretch Film
    MonotaRO Holder for Mini Stretch Film
    A holder for mini stretch film to improve work efficiency. Compatible with Monotaro mini stretch film. Simply insert the film, and the film will spin freely during use, making it easy to wind. There is a hole for hanging in the handle. * Stretch film is not included. * When using, please wear glo... Read More
    Color  Blue  Overall Length (mm)  About 260 
    Rating:
    96%
    from S$3.19
    Min. 2 days
  4. Stretch Film Holder (Brake Function)
    TRUSCO Stretch Film Holder (Brake Function)
    A tool that is set on a stretch film and used. You can adjust the brake with just one thumb.
    Trusco Part No.  389-4649  Main Unit Dimensions, Width W x Depth D x Height H (mm)  109×118×62  Mass (g)  194  Suitable Size  For 3-inch paper tube  Material  Polypropylene (PP) 
    Rating:
    73%
    from S$14.99
    Min. 2 days
  5. Stretch Film Holder
    TRUSCO Stretch Film Holder
    You can easily wind the film just by setting it on the top and bottom of the stretch film paper tube. * Stretch film sold separately
    Material  Polypropylene (PP)  Set Contents  Upper / lower  Suitable for  For 3-inch paper tube 
    Rating:
    69%
    from S$13.99
    Min. 2 days
  6. Packaging wrap holder (wrap rod)
    Takachiho Koheki Packaging wrap holder (wrap rod)
    A holder that makes wrapping work of stretch film easier. Tall luggage can be easily wrapped, and low luggage does not require bending of the knees and hips. It can be safely wrapped while being lifted by a forklift. The film can be easily fixed and removed with the screw method. Made of tough al... Read More
    Thickness (μm)  (Recommended) 12-15  Maximum Length (mm)  1480  Mass (g)  About 1800  Minimum Length (mm)  1300  Applicable Width (mm)  500 only 
    Rating:
    100%
    from S$269.90
    Min. 2 days
  7. Stretch Film Holder
    TRUSCO Stretch Film Holder
    The long grip makes it easy to grip and speeds up work. It is also convenient when wrapping a small stretch film. The grip has a brake, so if you hold it firmly, the pulling strength will increase, and if you hold it lightly, the pulling strength will decrease.
    Mass (g)  246  Mass (g/set)  246  Trusco Part No.  301-2701  Dimensions, Length L x Width W x Depth D (mm)  207×80×80  Length of Grip  100  Specification  For 3-inch paper tube 
    Rating:
    77%
    from S$8.89
    Min. 2 days
  8. Stretch Wrap Holder for [300-500mm]
    ESCO Stretch Wrap Holder for [300-500mm]
    Please use it when wrapping the wrap film to prevent the load from collapsing.
    Material  Aluminum  Esco Part No.  EA944T-1 
    Rating:
    76%
    from S$129.90
    Min. 2 days
  9. Stretch film holder
    SEKISUI Stretch film holder
    You can easily work by simply setting the grip bar holder and the insertion holder on the stretch film.
    Dimensions, Width W x Depth D x Height H (mm)  93×95×190  Material  ABS resin  Mass (g)  295  Specification  For 3-inch paper tube  Trusco Part No.  446-1819 
    Rating:
    60%
    from S$14.99
    Min. 2 days
  10. Simple holder for stretch film
    Matsuura Industry Simple holder for stretch film
    Work with non-slip gloves is OK! The film body rotates moderately in the gap between the holder and the paper tube. As a simple holder for stretch film * It may not be possible to use it depending on the size of the stretch film paper tube.
    Paper Core diameter (inch)  (Valid) 3  Recycled paper use mark  Conformity  Material  Polypropylene  Color  White 
    Rating:
    80%
    from S$2.39
    Min. 2 days
  11. Paper tube cap
    SANYU Paper tube cap
    As a handle when using stretch film.
    Thickness (mm)  1.5  Length (mm)  35  Inner Diameter (Φmm)  72  Diameter (Φmm)  75  Outer Diameter (Φmm)  95  Color  Blue  Material  Polypropylene 
    from S$1.49
    Min. 2 days
  12. Stretch film hand holder (set of 10)
    Safe-Run Safety Supplies Stretch film hand holder (set of 10)
    A simple type stretch film holder that can be set up and down the paper tube of the stretch film. The gripped part is fixed, and only the film body rotates to improve workability. Prevention of scratches caused by using bare hands and work efficiency. For packing, wrapping work, and stretching fi... Read More
    Quantity (pieces)  10  Material  PP 
    from S$37.99
    Min. 2 days
  13. Stretch film holder
    TRUSCO Stretch film holder
    * Stretch film sold separately
    Suitable for  3 inch paper tube  Material  Polypropylene (PP) 
    from S$11.99
    Min. 2 days
  14. Non-core stretch film holder
    TRUSCO Non-core stretch film holder
    Mass (g)  610  Trusco Part No.  114-1613  Material  Polypropylene (PP)  Main Unit Dimensions, Height (mm)  500  Main Unit dimensions, Width (mm)  120 
    from S$26.99
    Min. 2 days
  15. Super round
    Tsukasa Super round
    It can be used as a holder exclusively for stretch films with an inner diameter of 76 mm. * Film is not included.
    Overall Length (mm)  200  Applicable Width (mm)  50~150  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  16. Stretch film holder 300-530mm width
    TRUSCO Stretch film holder 300-530mm width
    It is an epoch-making product that can be used according to the width of the stretch film.
    Suitable Diameter (Φmm)  Film: up to 240  Trusco Part No.  114-1118  Applicable Width (mm)  Film: 300-530  Suitable for  For 1.5, 2 and 3 inch paper tubes  Dimensions, Width W x Depth D x Height H (mm)  98×270×680/720  Mass (kg)  1.8  Material  Body: Steel grip: Vinyl chloride (PVC) 
    from S$139.90
    Min. 2 days
  17. Manual winding handler
    Tsukasa Manual winding handler
    Manual winding holder Adjustable according to the width of 300mm-500mm Easy-to-grip grip Handle type Non-slip rubber grip Light and durable aluminum base stand
    Suitable Film Roll Inner Diameter (mm)  76  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  Film / width 300mm ~ 500mm 
    from S$269.90
    Min. 2 days
  18. Stretch film holder
    Safe-Run Safety Supplies Stretch film holder
    This is convenient when wrapping a film around a large baggage. Suitable for stretch films with a width of 500 mm. For improving workability of stretch film winding work. For packing and wrapping stretch film winding work. * Stretch film is not included. Please purchase separately. Please refrain... Read More
    Mass (kg)  1.6  Suitable Size  Compatible with 500mm wide stretch film  Material  Steel 
    from S$86.99
    Min. 2 days
  19. Wrap holder round and round
    Tsukasa Wrap holder round and round
    Manual winding holder for narrow mini type stretch film. It is used when wrapping a narrow type stretch film with a paper tube diameter of 3 inches.
    Paper Core diameter (inch)  Color  Yellow 
    from S$11.99
    Min. 8 days
  20. Sekisui  Stretch film holder
    SEKISUI Sekisui Stretch film holder
    A holder for holding a stretch film that makes it easier to pack.
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  90×250×600  Applicable Width (mm)  (Film) 300/500  Mass (kg)  1.5  Specification  3 inch paper tube (300 / 500mm width)  Trusco Part No.  394-0411 
    from S$389.90
    Min. 3 days
  21. Stretch film holder
    TRUSCO Stretch film holder
    It is an epoch-making product that can be used according to the width of the stretch film.
    2018 Trusco page  6 1797 
    from S$199.90
    Min. 2 days
  22. Lightweight Stretch Film Holder
    TRUSCO Lightweight Stretch Film Holder
    It can be used as a set or with only one handle. With a braking function, you can apply the brakes by pressing the grip. Light weight of less than 500g, it has an excellent usability.
    Main Unit Dimensions, Height (mm)  205  Trusco Part No.  207-6132  Main Unit dimensions, Width (mm)  220  Mass (g)  454  Main Unit Dimensions, Depth (mm)  96 
    from S$37.99
    Min. 2 days
  23. Stretch film holder "wrap rod" cart  Wrap rod cart
    Takachiho Koheki Stretch film holder "wrap rod" cart Wrap rod cart
    A cart for lap rods that makes the work environment safe, secure and comfortable. Up to two wrap rods WR-03500 (500 mm film width / paper tube inner diameter 3 inch compatible product) or WR-02500 (500 mm film width / paper tube inner diameter 2 inch compatible product) can be stored separately. ... Read More
    Inner Dimensions, Width W x Depth D x Height H (mm)  (Basket) 283 x 108 x 128  Width (mm)  352  Mass (kg)  5.5  Length (mm)  545  Height (mm)  970 
    from S$559.90
    Min. 5 days
  24. Φ76mm Stretch Wrap Dispenser
    ESCO Φ76mm Stretch Wrap Dispenser
    Tape cigarette inner diameter (Φmm)  76(3”) 
    from S$15.99
    Min. 2 days
  25. Wrapping Wrap Holder (Wrap Rod) 300mm Film Width Compatible Attachment
    Takachiho Koheki Wrapping Wrap Holder (Wrap Rod) 300mm Film Width Compatible Attachment
    A holder that makes wrapping work of stretch film easier. It is an attachment part for 300mm film width that is used separately in combination with the handle part of WR-03500 (product for 500mm film width). It cannot be used alone. Tall luggage can be easily wrapped, and low luggage does not req... Read More
    Thickness (μm)  (Recommended) 12-15  Minimum Length (mm)  1100 (when assembled)  Maximum Length (mm)  1280 (when assembled)  Mass (g)  Approximately 1800 (when assembled)  Applicable Width (mm)  For 300 only 
    from S$179.90
    Min. 2 days
  26. Stretch Film Dispenser Self-Standing Steel for 500mm / 300mm, 2 inch / 3 inch Paper Tube Compatible
    MonotaRO Stretch Film Dispenser Self-Standing Steel for 500mm / 300mm, 2 inch / 3 inch Paper Tube Compatible
    A free-standing stretch film holder with an easy-to-use grip. It is compatible with 2 inch and 3 inch paper tube sizes, and stretch films with a width of 300 mm and 500 mm can be used. Patent / design pending. Please use it when wrapping a stretch film to prevent the load from collapsing. * This ... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  140×305×422~622  Suitable Film Roll Inner Diameter (mm)  51/76 (2 inches / 3 inches)  Mass (g)  About 800  Color  Black  Material  Iron  Suitable for  Stretch film / 300mm / 500mm width 
    Rating:
    83%
    from S$47.99
    Min. 2 days
  27. Stretch Film Dispenser Handheld Holder with Pole
    MonotaRO Stretch Film Dispenser Handheld Holder with Pole
    * Tall luggage can be easily wrapped, and even luggage in a low position does not need to bend its knees and hips. * You can work even when the pallet is lifted by a forklift. * The film can be easily fixed and removed using the pin insertion method. * Aluminum alloy and plastic are used to reduc... Read More
    Suitable for  (Recommended stretch film) 15μm or less  Mass (kg)  1.3  Maximum Length (mm)  1400  Suitable Film Roll Inner Diameter (mm)  50/76  Minimum Length (mm)  920  Material (Main Unit)  Aluminum alloy 
    Rating:
    60%
    from S$259.90
    Min. 2 days
  28. Stretch Film Dispenser Plastic Handheld Holder with Grip Handle
    MonotaRO Stretch Film Dispenser Plastic Handheld Holder with Grip Handle
    A stretch film holder for paper tube inner diameter 3 inch (about 76 mm) type. A grip is attached to make it easier to pack, improving work efficiency. Also, if you leave the stretch film inserted, it will stand on its own. Made of resin, it is lightweight and easy to handle, and the set can be e... Read More
    Dimension (mm)  220×97×205  Applicable Width (mm)  300/500  Mass (g)  456  Suitable for  For 3 inch (about 76mm) paper tube 
    Rating:
    67%
    from S$19.99
    Min. 2 days
  29. Holder for Mini Stretch Film with Simple Brake
    MonotaRO Holder for Mini Stretch Film with Simple Brake
    A holder for mini stretch film to improve work efficiency. With a simple brake, you can stop the rotation with one push of your thumb. The handle has a hole for hanging, which is convenient. As a holder for a mini stretch film. * Stretch film is not included. * When using, please wear gloves etc.... Read More
    Length of Grip  124  Overall Length (mm)  275  Color  Black  Suitable Size (mm)  Length approx. 141 x Φ38 
    from S$3.89
    Min. 2 days
  30. Non Core Stretch Film Holder
    TRUSCO Non Core Stretch Film Holder
    A tool that is used by setting it on a non-core stretch film.
    Main Unit dimensions, Width (mm)  107  Main Unit Dimensions, Depth (mm)  107  Main Unit Dimensions, Height (mm)  150  Mass (g)  178  Trusco Part No.  207-6133  Material / Finish  Polypropylene (PP) 
    from S$14.99
    Min. 2 days
  31. Wrapping wrap holder (wrap rod)  300mm film width compatible attachment
    Takachiho Koheki Wrapping wrap holder (wrap rod) 300mm film width compatible attachment
    A holder that makes wrapping work of stretch film easier. It is an attachment part compatible with 300 mm film width that is used separately in combination with the handle part of WR-02500 (product compatible with 500 mm film width). It cannot be used alone. Tall luggage can be easily wrapped, an... Read More
    Thickness (μm)  (Recommended) 12-15  Minimum Length (mm)  1100 (when assembled)  Maximum Length (mm)  1280 (when assembled)  Mass (g)  Approximately 1800 (when assembled)  Applicable Width (mm)  For 300 only 
    from S$179.90
    Min. 5 days
  32. Holder for mini stretch film with brake function
    MonotaRO Holder for mini stretch film with brake function
    A holder that supports a paper tube inner diameter of 37 to 39 mm. It is a convenient holder whose tensile strength changes depending on the strength of the grip of the handle. Compatible with Monotaro original mini stretch film. Depending on the stretch film body, it may be difficult to insert i... Read More
    Suitable Inner Diameter (Φmm)  About 37-39  Handle Length (mm)  120 
    Rating:
    75%
    Discontinued
  33. Round and round
    Tsukasa Round and round
    It can be used as a holder exclusively for stretch films with an inner diameter of 76 mm. * Film is not included.
    Length of Grip  100  Main Unit Dimensions (mm)  155  Applicable Width (mm)  50~150  Suitable Inner Diameter (Φmm)  76  Overall Length (mm)  About 160  Color  Yellow 
    Discontinued
  34. Mini Stretch Film Hand Roller Set
    Safe-Run Safety Supplies Mini Stretch Film Hand Roller Set
    A set of 4 mini stretch films and a special holder. Ideal for stretching work with small objects and small turns. For packing, wrapping work, and stretching film winding work for small items. * Please use a special film. Please refrain from using it for any other purpose. Please do not use it nea... Read More
    Film thickness (μm)  20  Set Contents  Holder + 4 rolls of film  Width (mm)  Film: 100  Length (m)  Film: 150 
    Discontinued
  35. Packaging wrap holder
    Takachiho Koheki Packaging wrap holder
    A holder that makes wrapping work of stretch film easier. Tall luggage can be easily wrapped, and low luggage does not require bending of the knees and hips. It can be safely wrapped while being lifted by a forklift. The film can be easily fixed and removed with the screw method. Made of tough al... Read More
    Mass (g)  1810  Applicable Width (mm)  500 only  Maximum Length (mm)  1480  Minimum Length (mm)  1300  Thickness (μm)  (Recommended lap) 12-15 
    Discontinued
  36. Stretch film holder
    TRUSCO Stretch film holder
    It is an epoch-making product that can be used according to the width of the stretch film.
    Mass (kg)  1.4  Applicable Width (mm)  300~500  Trusco Part No.  364-6378  Main Unit Dimensions, Width W x Depth D x Height H (mm)  98×270×670  Suitable Size  For 1.5, 2 and 3 inch paper tubes  Material (Main Unit)  Steel  Suitable Outer Diameter (Φmm)  Up to 240 
    Rating:
    20%
    Discontinued
  37. Stretch film packing stand
    MonotaRO Stretch film packing stand
    The design is very simple and there are many uses. It can be easily attached to the table. You can bundle multiple magazines and luggage. This product goes well with handy stretch film and can be used for various packing work! For packing using small roll stretch film and PP string. * Do not use ... Read More
    Allowable Load (kg)  15.8  Clamping Width (mm)  0~60 
    Rating:
    73%
    Discontinued
View : Grid List
Filter

37 Item(s)

Set Ascending Direction