All Category

Roll Type

View : Grid List
Filter

Items 1 - 40 of 102

Set Ascending Direction
  1. Non Cutter Pack
    Sakai Chemical Industry Non Cutter Pack
    A polyethylene cushioning material that can be cut by hand without using scissors or a cutter. Since it can be cut smoothly by hand, the efficiency of packing work is greatly improved! For general packaging * We do not deliver to private homes (detached houses / apartments). * Depending on the de... Read More
    Cushion Cell Dia. (mm)  10  Structure  2 layers  Cushion Cell Height (mm)  Length (m)  42  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  2. Air packing roll width 900mm
    MonotaRO Air packing roll width 900mm
    Cushioning material with 900 mm wide bubbles. Since it is a 10m roll, it has a convenient length for those who use it in small quantities. Since it is a roll type, it can be cut with scissors or a cutter to an appropriate length. As a product packaging or cushioning material. * This product does ... Read More
    Length (m)  10  Cushion Cell Dia. (mm)  10  Structure  2 layers  Cushion Cell Height (mm)  Width (mm)  900  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    77%
    from S$22.99
    Min. 2 days
  3. Air cap
    SANYU Air cap
    It softens the impact and guards the contents. We will protect your property by carefully guarding what is important to you. Gently absorbs shock. Wrap it gently and do not damage it.
    Cushion Cell Dia. (mm)  10  Length (m)  10  Structure  2 layers  Cushion Cell Height (mm)  Mass (g)  500  Width (mm)  900  Type  Buffer material (air)  Material  Polyethylene 
    Rating:
    88%
    from S$29.99
    Min. 2 days
  4. Bubble wrap
    Upstream industry Bubble wrap
    It is a standard item as a cushioning material for cushioning purposes that is supple and easy to use. It can be used for a wide range of purposes, from lightweight packaging materials to heavy objects.
    Cushion Cell Dia. (mm)  10  Structure  2 layers  Cushion Cell Height (mm)  3.5  Length (m)  42  Material  Polyethylene 
    Rating:
    88%
    from S$16.99
    Min. 2 days
  5. Bubble Wrap
    AS ONE Bubble Wrap
    Since there is a nylon barrier layer, air does not escape and it has excellent cushioning properties. Suitable for long-term protection and export packaging. * We do not deliver to private homes (detached houses / apartments).
    Width (mm)  1200  As ONE Part Number  3-7250-01  Length (m)  42 
    Rating:
    94%
    from S$28.99
    Min. 4 days
  6. Air cushioning material roll
    HEADS Air cushioning material roll
    As it is a compact type air cushioning material, it does not get in the way even if you put it in the store! It is available in various sizes and is convenient to use quickly when you want to use it for a while. * Due to manufacturing, it may be connected in the middle.
    Length Per Roll (m)  Material  Polyethylene (soft) 
    Rating:
    93%
    from S$4.39
    Min. 2 days
  7. Air cushion
    SMARTVALUE Air cushion
    Cost reduction because it is a consumable item that is used in large quantities! 60 cm wide type suitable for packing relatively small items.
    Width (mm)  (Outer shape) 600  Diameter (Φmm)  (Volume) 400, no perforation  Cushion Cell Dia. (mm)  10  Cushion Cell Height (mm)  Length (m)  42  Material  Polyethylene 
    Rating:
    97%
    from S$32.99
    Min. 6 days
  8. Bubble wrap large grain
    SANYU Bubble wrap large grain
    It has excellent chemical resistance to acids, alkalis, oils, etc., which is highly effective because it is a large grain not only as a cushioning material for luggage protection but also for heat insulation. Also for furniture packaging, pottery / glass product packaging, and packing materials.
    Cushion Cell Height (mm)  13  Structure  2 layers  Length (m)  Cushion Cell Dia. (mm)  32  Width (mm)  900  Material  Polyethylene 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  9. Cruise cap  For refilling
    CREW'S Cruise cap For refilling
    For refilling the cruise cap (CR-700), which is suitable for light packing work in offices and shops. It is smaller in size than the conventional 42m roll case and can be stored in a small space.
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  (Case) 290 x 290 x 300  Cushion Cell Dia. (mm)  10  Structure  2 layers  Length (m)  20  Width (mm)  300  Mass (g)  380  Cushion Cell Height (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene  Type  Refill 
    Rating:
    87%
    from S$9.89
    Min. 2 days
  10. Bubble wrap roll
    SANYU Bubble wrap roll
    It has excellent chemical resistance to acids, alkalis, oils, etc., not only as a cushioning material for luggage protection, but also for heat insulation. Also for furniture packaging, pottery / glass product packaging, and packing materials.
    Length (m)  10  Material  Polyethylene 
    Rating:
    80%
    from S$8.29
    Min. 2 days
  11. Minaform
    Sakai Chemical Industry Minaform
    It can be used mainly for packing tableware.
    Thickness (mm)  Length (m)  50  Material  Polyethylene foam 
    from S$37.99
    Min. 4 days
  12. Bubble wrap (paper tubeless type)
    TRUSCO Bubble wrap (paper tubeless type)
    It is a paper tube-less and environmentally friendly cushioning material. Has excellent cushioning properties. A lightweight and highly transparent cushioning material. Has excellent chemical resistance to acids, alkalis, oils, etc. Easy to cut, heat seal, punch, etc. For moving packing. Protecti... Read More
    Mass (kg)  1.4  Trusco Part No.  116-0800  Thickness (mm)  Length (m)  42  Width (mm)  600  Material  Polyethylene (PE) 
    Rating:
    20%
    from S$26.99
    Min. 2 days
  13. Cruise cap
    CREW'S Cruise cap
    Since the air cap is rolled in the box, you can pull out only the required length and use it without waste. A special cutter is also included. As it is a boxed type, it does not get dirty easily and can be used cleanly until the end. Also, there is no problem with storage when not in use. The out... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  (Case) 340 x 300 x 300  Cushion Cell Dia. (mm)  10  Structure  2 layers  Length (m)  20  Width (mm)  300  Cushion Cell Height (mm)  Mass (g)  810  Type  Body  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Dedicated cutter  Material  Polyethylene 
    Rating:
    76%
    from S$14.99
    Min. 2 days
  14. Air cushion
    SMARTVALUE Air cushion
    Cost reduction because it is a consumable item that is used in large quantities!
    Width (mm)  (Outer shape) 1200  Diameter (Φmm)  (Volume) 400, no perforation  Cushion Cell Dia. (mm)  10  Cushion Cell Height (mm)  Length (m)  42  Material  Polyethylene 
    Rating:
    90%
    from S$34.99
    Min. 6 days
  15. Bubble cushion BOX type
    NexusAir Bubble cushion BOX type
    You can protect your product without having to wrap it multiple times like traditional bubble wrap. It can also be used as a cardboard bottom. Since the grains are connected, it is easy to reduce the volume at the time of disposal.
    Width (mm)  400  Perforation (mm)  Pitch: 174 
    Rating:
    85%
    from S$88.99
    Min. 2 days
  16. COOL MAGIC SHINE BUBBLE (Blocking heat film)
    Sunyou Printing COOL MAGIC SHINE BUBBLE (Blocking heat film)
    Ultra heat insulation specifications. It is a sheet that cuts radiant heat by Shine aluminum vapor deposition on both sides, and has improved heat insulation by bubbles in the center. It also has cushioning performance with bubbles. It is also recommended to use it together with Keep Thermo Ice (... Read More
    Thickness (mm) 
    Rating:
    100%
    from S$34.99
    Min. 7 days
  17. Wrap mate large grain petit
    YUTAKA MAKE Wrap mate large grain petit
    Cushioning material that protects luggage. You can protect your luggage with a large bubble wrap. For packing luggage, moving, etc.
    Cushion Cell Dia. (mm)  20  Length (m)  Cushion Cell Height (mm)  Width (mm)  900  Material  Polyethylene 
    from S$19.99
    Min. 8 days
  18. Perforated foam cushioning material
    TRUSCO Perforated foam cushioning material
    Since there are perforations every 50 cm, you can easily and cleanly cut by hand without using a cutter or scissors. Has excellent cushioning properties. A lightweight and highly transparent cushioning material. Has excellent chemical resistance to acids, alkalis, oils, etc. Easy to cut, heat sea... Read More
    Cushion Cell Dia. (mm)  10  Length (m)  10  Structure  2 layers  Specification  2-layer type  Cushion Cell Height (mm)  Thickness (mm)  Material  Polyethylene (PE) 
    from S$18.99
    Min. 2 days
  19. Cruise cap pink (for refilling)
    CREW'S Cruise cap pink (for refilling)
    CR-501 For refilling cruise caps. It has an antistatic effect that is ideal for packaging in electronic devices. Light packing work in the office or shop
    Cushion Cell Dia. (mm)  10  Cushion Cell Height (mm)  3.5  Width (mm)  300  Length (m)  42  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene  Case Dimensions (mm)  W300×D420×H420 
    from S$34.99
    Min. 2 days
  20. Cruise cap pink
    CREW'S Cruise cap pink
    It has an antistatic effect that is ideal for packaging in electronic devices. Since the air cap is rolled inside the box, you can use only the required length and there is no waste. With a dedicated cutter. Light packing work in the office or shop
    Cushion Cell Dia. (mm)  10  Cushion Cell Height (mm)  3.5  Width (mm)  300  Length (m)  42  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Dedicated cutter  Color  Pink  Material  Polyethylene  Case Dimensions (mm)  W315×D440×H430 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  21. Air cushion roll type
    IRIS OHYAMA Air cushion roll type
    For moving, home delivery packaging, and cushioning materials. * We do not deliver to private homes (detached houses / apartments).
    Material  Polyethylene 
    from S$10.99
    Min. 5 days
  22. Wrapmate (Petit) Roll
    YUTAKA MAKE Wrapmate (Petit) Roll
    Cushioning material that protects luggage. It is a value-for-money size of 20m roll. For packing luggage, moving, etc.
    Length (m)  20  Width (mm)  300  Specification  A-362  Material  Polyethylene 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  23. Wrapmate D
    YUTAKA MAKE Wrapmate D
    Cushioning material that protects luggage. It is a commercial size of 42m roll. For packing luggage, moving, etc.
    Cushion Cell Dia. (mm)  10  Cushion Cell Height (mm)  3.5  Length (m)  42  Material  Polyethylene 
    from S$14.99
    Min. 8 days
  24. Air cushion
    DSLINE Air cushion
    Air bubble cushioning material made of polyethylene film. Widely used due to its excellent cushioning properties. If you are worried about the shipping case alone, you can protect your valuable luggage such as fragile and fragile items.
    Cushion Cell Height (mm)  Structure  2 layers  Cushion Cell Dia. (mm)  Material  Polyethylene film 
    Rating:
    40%
    from S$3.19
    Min. 2 days
  25. Aluminum curing petit sheet
    YUTAKA MAKE Aluminum curing petit sheet
    A curing petit sheet that can block light, insulate, keep cold, and keep warm. Insulation material and cushioning material are now together. Suitable for packaging cushioning material and heat insulating material. Also as a floor curing / heat insulating material at evacuation sites in the event ... Read More
    Cushion Cell Dia. (mm)  10  Structure  2 layers  Cushion Cell Height (mm)  3.5  Length (m)  3.6  Width (mm)  900  Material  Polyethylene, aluminum deposition 
    from S$29.99
    Min. 8 days
  26. Mina Pack
    Sakai Chemical Industry Mina Pack
    It is a standard item as a cushioning material for cushioning purposes.
    Cushion Cell Dia. (mm)  10  Width (mm)  1200  Structure  2 layers  Cushion Cell Height (mm)  3.5  Length (m)  Material  Polyethylene 
    from S$8.99
    Min. 2 days
  27. Wrapmate D (petit) roll
    YUTAKA MAKE Wrapmate D (petit) roll
    Cushioning material that protects luggage. It is a value-for-money size of 30m roll. For packing luggage, moving, etc.
    Length (m)  30  Width (mm)  600  Specification  A-363  Material  Polyethylene 
    from S$22.99
    Min. 8 days
  28. Anti-static cushioning material
    SANYU Anti-static cushioning material
    Cushioning material that protects electrical appliances from electrostatic damage and impact
    Width (mm)  900  Length (m) 
    from S$29.99
    Min. 3 days
  29. Cool magic [double bubble power] 1200mm
    Sunyou Printing Cool magic [double bubble power] 1200mm
    It is a sheet with improved radiant heat cut by thin-film aluminum deposition on both sides and heat insulation by bubbles in the center. It is a super-insulated type with a double bubble and an extra-thick type. In addition, since it contains a reinforced core, it is hard to tear easily and can ... Read More
    Cushion Cell Dia. (mm)  10  Width (mm)  1200  Length (m)  40  Thickness (mm)  Material  Aluminum evaporation, polyethylene  Quantity  Volume 1 
    Rating:
    100%
    from S$599.90
    Min. 7 days
  30. Air bag
    SANYU Air bag
    Excellent cushioning and resistant to acids, alkalis, oils, etc. Packaging of household items, ceramic glass products, greenhouses, etc.
    Cushion Cell Dia. (mm)  10  Structure  2 layers  Mass (g)  290  Cushion Cell Height (mm)  Length (m)  Width (mm)  900  Type  Buffer material (air)  Material  Polyethylene 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  31. Buffer material Wrap Mate 1200mm × 1500mm
    YUTAKA MAKE Buffer material Wrap Mate 1200mm × 1500mm
    Length (m)  1.5  Width (mm)  1200  Structure  2 layers  Cushion Cell Height (mm)  2.5  Cushion Cell Dia. (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene 
    from S$4.49
    Min. 3 days
  32. 2 spare caps for craft pack with lid
    Gincho 2 spare caps for craft pack with lid
    from S$2.09
    Min. 2 days
  33. Air mat BIG
    MIYAJIMA Chemical Industry Air mat BIG
    Air bubbles protect important luggage from impact Roll type that can be cut freely and is easy to use
    Cushion Cell Dia. (mm)  10  Width (mm)  1200  Structure  2 layers  Cushion Cell Height (mm)  Length (m)  Material  Polyethylene  Color  Transparent 
    from S$14.99
    Min. 3 days
  34. Air mat KING
    MIYAJIMA Chemical Industry Air mat KING
    Air bubbles protect important luggage from impact Roll type that can be cut freely and is easy to use
    Width (mm)  1200  Length (m)  20  Material  Polyethylene  Color  Transparent 
    from S$59.99
    Min. 3 days
  35. Air magic
    INOAC Air magic
    Just hold it with your finger and it will stick. It fits perfectly because it has a special glue! It can easily wrap shapes that are difficult to wrap and does not stick to the contents.
    Cushion Cell Height (mm)  Cushion Cell Dia. (mm)  Structure  1 layer  Length (m)  Trusco Part No.  215-4650  Width (mm)  300  Mass (g)  66  Heat Resistance Temperature (℃)  70  Material  Polyethylene  Adhesive  Rubber adhesive 
    from S$5.99
    Min. 2 days
  36. 2 spare caps for craft pack with lid
    Gincho 2 spare caps for craft pack with lid
    from S$1.69
    Min. 4 days
  37. Air cap
    KOKUGO Air cap
    It is a cushioning material with cushioning properties and is used as a packing material for precision equipment and electronic parts.
    Cushion Cell Dia. (mm)  10  Width (mm)  1200  Structure  2 layers  Thickness (mm)  Cushion Cell Height (mm)  Material  Polyethylene 
    from S$86.99
    Min. 13 days
  38. Air Magic (Self-Adhesive Air Bubble Sheet)
    INOAC Air Magic (Self-Adhesive Air Bubble Sheet)
    The self-adhesive glue on the uneven surface of the bubble sheet is a one-touch packing material that sticks when pressed with a finger and does not require tape or strings. Packing Packing, parcels, protective materials.
    Cushion Cell Height (mm)  Cushion Cell Dia. (mm)  Structure  1 layer  Mass (g)  132  Length (m)  Trusco Part No.  215-4668  Thickness (mm)  Width (mm)  600  Material  Polyethylene 
    Rating:
    80%
    from S$7.49
    Min. 2 days
  39. Cruise foam (for refills)
    CREW'S Cruise foam (for refills)
    Width (mm)  300  Length (m)  50  Mass (g)  550  Material  Foamed polyethylene sheet  Case Dimensions (mm)  W270×D270×H300 
    from S$29.99
    Min. 6 days
  40. Wrap mate (paper sheet)
    YUTAKA MAKE Wrap mate (paper sheet)
    Free-cut type paper cushioning material. It has excellent hygroscopicity and can be used as a paper towel or paper waste. Uses 100% recycled pulp. For cushioning cracks and filling gaps
    Width (mm)  300  Length (m)  50  Material  Recycled pulp 
    from S$13.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 102

Set Ascending Direction