All Category

Polyethylene Cushioning Material (without Air Bubbles)

Polyethylene cushioning material (without bubbles) is a type of cushioning material that is made of polyethylene and does not contain air bubbles. There is an advantage that the volume of the cushioning material is not large because there are no bubbles. Applications range widely, such as furniture packaging when moving, packaging of broken objects such as glass and ceramics, protection of LCD panels and electronic devices, and surface protection of metal products. The product is rope type or cut type. There are characteristics depending on the type such as heat insulation, waterproof, moisture proof, heat retention, chemical resistance.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 54

Set Ascending Direction
  1. Cushioning Foam Sheet Polyethylene Cut Type
    MonotaRO Cushioning Foam Sheet Polyethylene Cut Type
    This sheet is useful as a cushioning material when packing parts or moving. Since it is a sheet type, you can save the trouble of cutting. As a cushioning material for packing and moving work such as precision equipment and parts. *This product does not completely protect the package. *Please do ... Read More
    Thickness (mm)  About 1  Material  Polyethylene  Color  White 
    Rating:
    96%
    from S$3.79
    Min. 2 days
  2. Cushioning sheet  Polyethylene  Roll type
    MonotaRO Cushioning sheet Polyethylene Roll type
    It is a convenient sheet as a cushioning material when packing parts and moving work. Since it is in a roll shape, you can cut it to the desired length and use it. As a cushioning material for packing and moving work such as precision equipment and parts. *This product does not completely protect... Read More
    Length (m)  50  Thickness (mm)  About 1  Width (mm)  About 300  Material  Polyethylene  Color  White 
    Rating:
    93%
    from S$9.89
    Min. 2 days
  3. Laminated Cushioning Materials
    TRUSCO Laminated Cushioning Materials
    Polyethylene's unique flexibility does not damage the object. Has excellent heat and cold insulation performance. It can be used as a cushioning material, cushioning material, core material, and padding material. Cushioning material for light electrical products, precision machine parts, etc.
    Width (mm)  1000  Length (m)  Material  Polyethylene (PE) 
    Rating:
    85%
    from S$33.99
    Min. 2 days
  4. Minafoam
    Sakai Chemical Industry Minafoam
    It is flexible and has excellent cushioning properties. Due to closed cells, it has excellent water repellency and moisture resistance. Excellent buoyancy. Excellent chemical resistance. Due to its excellent heat insulation properties, it is also effective for use as a heat insulating material an... Read More
    Color  White 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  5. Mina Foam  Non-Cutter Foam
    Sakai Chemical Industry Mina Foam Non-Cutter Foam
    It uses a non-cutter of Minafoam (non-crosslinked high foam polyethylene sheet) that has a wide range of uses such as packaging, cushioning, and protection for light electrical products, precision equipment parts, furniture interiors, etc. * Due to the nature of the material, it is difficult to c... Read More
    Thickness (mm)  Width (mm)  300  Length (m)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Foamed PE 
    Rating:
    85%
    from S$22.99
    Min. 2 days
  6. Minafoam Cut Type
    Sakai Chemical Industry Minafoam Cut Type
    It is a cut product of Minafoam that has a wide range of uses such as packaging, cushioning, and protection for light electrical products, precision equipment parts, furniture interiors, etc. * Do not use near fire.
    Dimension (mm)  300×300 
    Rating:
    92%
    from S$37.99
    Min. 2 days
  7. Buffer foam (cut sheet type)
    TRUSCO Buffer foam (cut sheet type)
    A soft material with excellent cushioning, heat retention, moisture resistance, and chemical resistance. Even if it is burned, it does not generate toxic gas such as dioxins. For buffer packaging of fragile and standard items.
    Thickness (mm)  Material  Polyethylene (PE) 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  8. Mirror mat sheet type
    Upstream industry Mirror mat sheet type
    It can be used mainly for packing tableware.
    Length (m)  0.5  Thickness (mm)  Width (mm)  500  Dimensions (cm)  50×50  Material  Polyethylene 
    Rating:
    80%
    from S$8.39
    Min. 2 days
  9. Buffer foam (bag type)
    TRUSCO Buffer foam (bag type)
    It is a soft material and has excellent cushioning, heat retention, moisture resistance, and chemical resistance. Even if it is burned, it does not generate toxic gas such as dioxins. For packaging small items and parts. * Adhesive tape is not included.
    Thickness (mm)  Material  Polyethylene (PE) 
    Rating:
    60%
    from S$9.59
    Min. 2 days
  10. Air foam sheet
    SANYU Air foam sheet
    Flexible and excellent cushioning, light and easy to handle, convenient small size Packing, packaging, packing, cushions
    Thickness (mm)  Material  Polyethylene 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  11. Minaesanon HD-PE packing sheet
    Sakai Chemical Industry Minaesanon HD-PE packing sheet
    This is a strong composite packaging material made by thermally laminating HD-PE (reinforced polyethylene) film to Minaform. No toxic gas such as dioxin is generated when burned. Packing of precision equipment, office machines, etc.
    Thickness (mm)  Mass (kg)  1.5  Width (mm)  1000  Trusco Part No.  212-3649  Length (m)  30  RoHS directive (corresponding to 10 substances)  Correspondence  Material  HD-PE (reinforced polyethylene)  Type  the film 
    Rating:
    20%
    from S$59.99
    Min. 2 days
  12. Mina Keeper
    Sakai Chemical Industry Mina Keeper
    Made of foam, it is extremely light and has excellent impact resistance. It has a moderate waist, is easy to fit in, and has a shape that does not come off easily. The tip is rounded to make it easier to open. You can easily cut it with a cutter, scissors, etc. according to the place of use. It c... Read More
    Length (m)  1.7  Mass (g)  45  Thickness (mm)  75  Width (mm)  75~120  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene  Type  Winding type 
    from S$19.99
    Min. 7 days
  13. Mina  Mina Foam 1 mm bag 300 (mouth) x 400 (50 bags)
    Sakai Chemical Industry Mina Mina Foam 1 mm bag 300 (mouth) x 400 (50 bags)
    An easy-to-use foamed polyethylene bag. Preventing small scratches on products and keeping warm and cold are also effective, and preventing small scratches on products and keeping warm and cold are also effective.
    Length (m)  0.4  Thickness (mm)  Width (mm)  300  Mass (g)  340  Trusco Part No.  819-3850  Specification  Bag type  Material  Polyethylene (PE) 
    from S$32.99
    Min. 2 days
  14. Mirror mat sheet
    SHIMOJIMA Mirror mat sheet
    It can be used mainly for packing tableware.
    Thickness (mm)  Material  Polyethylene 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  15. Mirror mat BIG
    MIYAJIMA Chemical Industry Mirror mat BIG
    Foamed 1mm thick sheet protects important luggage from impact Roll type that can be cut freely and is easy to use
    Thickness (mm)  Width (mm)  1000  Length (m)  Material  Polyethylene  Color  Transparent 
    from S$11.99
    Min. 3 days
  16. Mirror sheet
    SANYU Mirror sheet
    It has excellent cushioning, heat insulation, and durability. Packaging of glass porcelain insoles for agricultural products and marine products.
    Thickness (mm)  Length (m)  10  Width (mm)  900  Material  Polyethylene 
    from S$29.99
    Min. 3 days
  17. Mina Minafoam 2mm, 1200mm width 150m roll
    Sakai Chemical Industry Mina Minafoam 2mm, 1200mm width 150m roll
    It is soft and has excellent cushioning properties, and is white and has cosmetic properties. It is effective in preventing small scratches. You can pack it in a scroll in any size you like. For packaging and surface protection of precision equipment, glass, ceramics, furniture, interiors, stainl... Read More
    Mass (kg)  12  Trusco Part No.  498-3696  Material  Polyethylene (PE)  Width (mm)  1200  Length (m)  150  Thickness (mm) 
    from S$439.90
    Min. 5 days
  18. Mina Minafoam 5mm, 1000mm width 50m roll
    Sakai Chemical Industry Mina Minafoam 5mm, 1000mm width 50m roll
    It is soft and has excellent cushioning properties, and is white and has cosmetic properties. It is effective in preventing small scratches. You can pack it in a scroll in any size you like. For packaging and surface protection of precision equipment, glass, ceramics, furniture, interiors, stainl... Read More
    Trusco Part No.  498-3661  Mass (kg)  8.5  Thickness (mm)  Length (m)  50  Material  Polyethylene (PE)  Width (mm)  1000 
    from S$359.90
    Min. 5 days
  19. Mina Esanon HD-PE packing sheet (strong type)
    Sakai Chemical Industry Mina Esanon HD-PE packing sheet (strong type)
    This is a tough, tear-resistant composite packaging material made by heat-laminating HD-PE (reinforced polyethylene) cloth to Minaform. No toxic gas such as dioxin is generated when burned. Packing of heavy and irregular shapes.
    Thickness (mm)  Mass (kg)  1.5  Width (mm)  1000  Trusco Part No.  212-3657  Length (m)  30  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Foamed PE  Type  cross 
    from S$97.99
    Min. 2 days
  20. Mina Minafoam 3mm, 1000mm width 100m roll
    Sakai Chemical Industry Mina Minafoam 3mm, 1000mm width 100m roll
    It is soft and has excellent cushioning properties, and is white and has cosmetic properties. It is effective in preventing small scratches. You can pack it in a scroll in any size you like. For packaging and surface protection of precision equipment, glass, ceramics, furniture, interiors, stainl... Read More
    Width (mm)  1000  Material  Polyethylene (PE)  Mass (kg)  10  Trusco Part No.  498-3653  Thickness (mm)  Length (m)  100 
    from S$379.90
    Min. 5 days
  21. Packing sheet minaform
    Sakai Chemical Industry Packing sheet minaform
    It is soft and has excellent cushioning properties, and is white and has cosmetic properties. It is effective in preventing small scratches. You can pack it in a scroll in any size you like. For packaging and surface protection of precision equipment, glass, ceramics, furniture, interiors, stainl... Read More
    Width (mm)  1000  Mass (kg)  10  Material  Polyethylene (PE) 
    Rating:
    100%
    from S$379.90
    Min. 5 days
  22. Buffer foam (laminated / cold bag type)
    TRUSCO Buffer foam (laminated / cold bag type)
    A strong material with a film laminated on a cushioning foam. Excellent cold insulation due to aluminum processing. For protection and cushioning of cracks and standard objects. * Adhesive tape is not included.
    Thickness (mm) 
    from S$47.99
    Min. 2 days
  23. Mina  Esanon (HD) 1 mm bag 200 (mouth) x 200 (50 bags)
    Sakai Chemical Industry Mina Esanon (HD) 1 mm bag 200 (mouth) x 200 (50 bags)
    Not only is it soft and cushioning, but it also has excellent heat retention, moisture resistance, buoyancy, and chemical resistance. Ideal for packing small cracks. Easy-to-use foamed polyethylene bag reinforced type. Cushioning material for shipping products for packing when moving
    Length (m)  0.2  Thickness (mm)  Width (mm)  200  Mass (g)  400  Trusco Part No.  819-3847  Material  Polyethylene (PE) 
    from S$28.99
    Min. 32 days
  24. Mina Minafoam 10mm, 1000mm width 50m roll
    Sakai Chemical Industry Mina Minafoam 10mm, 1000mm width 50m roll
    It is soft and has excellent cushioning properties, and is white and has cosmetic properties. It is effective in preventing small scratches. You can pack it in a scroll in any size you like. For packaging and surface protection of precision equipment, glass, ceramics, furniture, interiors, stainl... Read More
    Thickness (mm)  10  Width (mm)  1000  Mass (kg)  17  Trusco Part No.  498-3629  Length (m)  50  Material  Polyethylene (PE) 
    from S$749.90
    Min. 5 days
  25. Literon S
    KOKUGO Literon S
    Lightron S is a non-crosslinked highly foamed polyethylene sheet. It is soft and has abundant cushioning properties, and because it is a closed cell, it has excellent heat insulation, waterproof and moisture proof properties. Its chemical properties are similar to those of ordinary polyethylene p... Read More
    from S$259.90
    Min. 6 days
  26. Mina Mina Foam 1 mm bag 100 (mouth) x 150 (100 bags)
    Sakai Chemical Industry Mina Mina Foam 1 mm bag 100 (mouth) x 150 (100 bags)
    An easy-to-use foamed polyethylene bag. Preventing small scratches on products and keeping warm and cold are also effective, and preventing small scratches on products and keeping warm and cold are also effective.
    Specification  Bag type  Thickness (mm)  Mass (g)  100  Length (m)  0.15  Material  Polyethylene (PE)  Width (mm)  100  Trusco Part No.  819-3849 
    from S$19.99
    Min. 2 days
  27. Mina Minafoam 10mm, 1200mm width 50m roll
    Sakai Chemical Industry Mina Minafoam 10mm, 1200mm width 50m roll
    It is soft and has excellent cushioning properties, and is white and has cosmetic properties. Effective against small scratches and impacts. You can pack it in a scroll in any size you like. For packaging, surface protection, packaging of precision equipment, glass, ceramics, furniture, interiors... Read More
    Material  Polyethylene (PE)  Length (m)  50  Thickness (mm)  10  Mass (kg)  20.4  Trusco Part No.  498-3670  Width (mm)  1200 
    from S$899.90
    Min. 5 days
  28. Mina Minafoam 3mm, 1200mm width 100m roll
    Sakai Chemical Industry Mina Minafoam 3mm, 1200mm width 100m roll
    It is soft and has excellent cushioning properties, and is white and has cosmetic properties. It is effective in preventing small scratches. You can pack it in a scroll in any size you like. For packaging and surface protection of precision equipment, glass, ceramics, furniture, interiors, stainl... Read More
    Thickness (mm)  Trusco Part No.  498-3700  Width (mm)  1200  Mass (kg)  12  Material  Polyethylene (PE)  Length (m)  100 
    from S$439.90
    Min. 2 days
  29. Air foam
    SANYU Air foam
    It has excellent cushioning, heat insulation, and durability. Agricultural products, marine products, insoles, glass, ceramic packaging, etc.
    Thickness (mm)  Mass (g)  230  Length (m)  Width (mm)  900  Material  Polyethylene 
    from S$16.99
    Min. 5 days
  30. Buffer sheet Bag type
    IRIS OHYAMA Buffer sheet Bag type
    It can be used when packing and as product protection. You can hide the contents.
    Material  Polyethylene foam 
    from S$5.29
    Min. 5 days
  31. 1200x1000x50mm Batter plate (Polyethylene foam)
    ESCO 1200x1000x50mm Batter plate (Polyethylene foam)
    Lightweight and durable. Prevents dust and dirt from adhering due to static electricity. It is a cushioning material that has excellent shock absorption and is hard to break even when bent.
    Length (m)  Width (mm)  1200  Thickness (mm)  50  Esco Part No.  EA911BT-3  Material  Polyethylene foam (antistatic) 
    from S$119.90
    Min. 6 days
  32. 1400x  900x40mm  Backing plate (polyethylene foam)
    ESCO 1400x 900x40mm Backing plate (polyethylene foam)
    Lightweight and durable. Prevents dust and dirt from adhering due to static electricity. It is a cushioning material that has excellent shock absorption and is hard to break even when bent.
    Length (m)  0.9  Width (mm)  1400  Thickness (mm)  40  Esco Part No.  EA911BT-2  Material  Polyethylene foam (antistatic) 
    from S$95.99
    Min. 6 days
  33. 1200x  900x40mm  Backing plate (polyethylene foam)
    ESCO 1200x 900x40mm Backing plate (polyethylene foam)
    Lightweight and durable. Prevents dust and dirt from adhering due to static electricity. It is a cushioning material that has excellent shock absorption and is hard to break even when bent.
    Length (m)  0.9  Width (mm)  1200  Thickness (mm)  40  Esco Part No.  EA911BT-1  Material  Polyethylene foam (antistatic) 
    from S$87.99
    Min. 6 days
  34. Mina Minafoam 1mm, 1200mm width 300m roll
    Sakai Chemical Industry Mina Minafoam 1mm, 1200mm width 300m roll
    It is soft and has excellent cushioning properties, and is white and has cosmetic properties. It is effective in preventing small scratches. You can pack it in a scroll in any size you like. For packaging and surface protection of precision equipment, glass, ceramics, furniture, interiors, stainl... Read More
    Trusco Part No.  498-3688  Thickness (mm)  Mass (kg)  12  Width (mm)  1200  Length (m)  300  Material  Polyethylene (PE) 
    from S$439.90
    Min. 6 days
  35. Mirror sheet
    MIYAJIMA Chemical Industry Mirror sheet
    Foamed 1mm thick sheet protects important luggage from impact Easy-to-use cut size
    Length (m)  0.3  Thickness (mm)  Width (mm)  300  Material  Polyethylene  Color  Transparent 
    from S$8.59
    Min. 3 days
  36. Air buffer material
    ESCO Air buffer material
    from S$96.99
    Min. 4 days
  37. Mina Ethanon (HD) 1 mm bag 200 (mouth) x 300 (50 bags)
    Sakai Chemical Industry Mina Ethanon (HD) 1 mm bag 200 (mouth) x 300 (50 bags)
    Not only is it soft and cushioning, but it also has excellent heat retention, moisture resistance, buoyancy, and chemical resistance. Ideal for packing small cracks. Easy-to-use foamed polyethylene bag reinforced type. Cushioning material for shipping products for packing when moving
    Trusco Part No.  819-3848  Width (mm)  200  Thickness (mm)  Mass (g)  600  Material  Polyethylene (PE)  Length (m)  0.3 
    from S$32.99
    Min. 32 days
  38. Cushion paper
    ESCO Cushion paper
    With a fine cut of about 2 mm width, it can be used for irregular shapes. For packing fragile items such as pottery
    from S$12.99
    Min. 4 days
  39. Minafoam Roll (Non-Cross Linked Polyethylene Foam Sheet) Additive-Free
    Sakai Chemical Industry Minafoam Roll (Non-Cross Linked Polyethylene Foam Sheet) Additive-Free
    Since it is an additive-free product, it is suitable for packaging mirror surfaces. It is highly flexible and has excellent cushioning properties. Since it is a closed cell, it has excellent water repellency and moisture resistance. Has excellent buoyancy. Has excellent chemical resistance. Since... Read More
    Thickness (mm)  Width (mm)  1000  Length (m)  30  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Foamed PE 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  40. Air buffer material (tube type)
    ESCO Air buffer material (tube type)
    Since it has perforations, it does not require scissors or a cutter. It is convenient for wrapping cracks and precision equipment.
    from S$129.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 54

Set Ascending Direction