All Category

Cushioning Material Making Machine

The cushioning material equipment includes equipment that manufactures air-filled cushioning material that is packed in the gaps in the package, and film materials. Many important packing materials can be manufactured in a short time to protect the package from impact. Convenient for sites such as distribution centers and manufacturers with many packing operations. Equipment and film materials can be selected according to the application, such as a small pack that is optimal for packing and saving of cushioning materials by using a large pack dedicated to gap filling, and an environmentally friendly pack that does not generate dioxin during incineration.
View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Air cushion manufacturer
    Asmix Air cushion manufacturer
    A 50m roll film (80 x 200mm) is attached to the air cushion maker body. The optional air cushion film can be selected from 3 sizes. You can quickly create the amount you need, when you need it, giving you more storage space. We can offer the unit price per air cushion at a low price. You can adju... Read More
    Power Consumption (kW)  0.06  Cable Length (m)  1.5  Mass (kg)  1.9  Temperature Range (℃)  135~150  Warming-up Time  260 seconds  Main Unit Dimensions (mm)  328×150×162  Power Input (V)  AC100  Material  Polyethylene (HDPE)  Speed (m / min)  [Processing] 2.4-3.0 
    Rating:
    90%
    from S$359.90
    Min. 2 days
  2. Air quick α heater belt (up and down)
    Asia Hi-Tech Air quick α heater belt (up and down)
    Suitable Model  Air Quick α 
    Rating:
    100%
    from S$78.99
    Min. 2 days
  3. Air Quick α Cutter
    Asia Hi-Tech Air Quick α Cutter
    Rating:
    100%
    from S$26.99
    Min. 2 days
  4. Air cushioning machine AIR-STRONG
    AIR-STRONG Air cushioning machine AIR-STRONG
    Ultra-compact size that can be manufactured in a small space. Achieves an ultra-light weight of only 5 kg. High-speed production is possible, and production speed, temperature, air adjustment, and production quantity are also possible. And you can create a safe and secure cushioning material with... Read More
    Power Input (V)  100  Main Unit Dimensions (mm)  310×330×280  Mass (kg)  Speed (m / min)  About 8 
    from S$1,999.00
    Min. 6 days
  5. Air Cushion Maker Bubble Compatible
    Aswill Air Cushion Maker Bubble Compatible
    It is a machine that creates an air cushion by enclosing air in the air cushion film. A 50m roll film for trial is included in the air cushion maker body. The air cushion film is a roll type with a height of 200m and is purchased in units of one roll. Possible (sold separately) You can quickly cr... Read More
    Power Consumption (kW)  0.1  Warming-up Time  120 seconds  Speed (m / min)  2.4~3  Main Unit Dimensions (mm)  328×150×162  Power Input (V)  AC100  Mass (kg)  About 2.1  air volume (L)  Approximately 2.4 / sec 
    from S$559.90
    Min. 2 days
  6. Film for air cushion manufacturing machine + 40x32cmx930pcs (300m)
    Konya Corporation Film for air cushion manufacturing machine + 40x32cmx930pcs (300m)
    This is an air cushion manufacturing machine that can be used speedily and toughly for commercial use. Supports 100V power supply. You can create the amount you need when you need it, so you can expand your storage space. You can adjust the amount of air with the air controller. This is a machine... Read More
    Length (m)  300  Size Per Sheet (mm)  400×320  Type  Dedicated film 
    from S$97.99
    Min. 6 days
  7. Film for air cushion manufacturing machine I20x10cmx3000pcs (300m)
    Konya Corporation Film for air cushion manufacturing machine I20x10cmx3000pcs (300m)
    This is an air cushion manufacturing machine that can be used speedily and toughly for commercial use. Supports 100V power supply. You can create the amount you need when you need it, so you can expand your storage space. You can adjust the amount of air with the air controller. This is a machine... Read More
    Size Per Sheet (mm)  200×100  Length (m)  300  Type  Dedicated film 
    from S$66.99
    Min. 6 days
  8. For making air cushion maker + base + long cushion
    Aswill For making air cushion maker + base + long cushion
    It is an extension base required when using the long type bubble film ACB6230 / ACB8230 with the air cushion maker ACM02.
    Main Unit Dimensions (mm)  320×190×47 
    from S$16.99
    Min. 4 days
  9. Air cushion maker 3rd
    Aswill Air cushion maker 3rd
    Pillow type and bubble type cushioning materials can be created with the ACB / ACM series of Aswill exclusive films. Compatible with films with a roll length of 300 M and thick films with a roll length of 25 μm and 30 μm. Can be manufactured at a maximum speed of 9 m / min (when using 20 μm film)... Read More
    Power Consumption (kW)  0.11  Cable Length (m)  1.5  Main Unit Dimensions (mm)  328×170×162  Speed (m / min)  5~9  Power Input (V)  AC100  Warming-up Time  About 120 seconds  Mass (kg)  About 2.2  Suitable for  [Film] Aswill ACF ~, ACB ~ All series 
    from S$669.90
    Min. 4 days
  10. Air cushioning manufacturing machine SAMURAI-AIR
    Sunyou Printing Air cushioning manufacturing machine SAMURAI-AIR
    Low cost specification in the highest vertical grade. Realized an ultra-compact size that can be manufactured in a small space and an ultra-light weight of only 2 kg. High-speed production is possible, including production speed, temperature, air conditioning, and production quantity. And with a ... Read More
    Power Input (V)  100  Mass (kg)  2.2  Main Unit Dimensions (mm)  460×210×205  Speed (m / min) 
    from S$1,199.00
    Min. 7 days
  11. Air cushioning machine AIR-CUTE
    AIR-CUTE Air cushioning machine AIR-CUTE
    Ultra-compact size that can be manufactured in a small space. Achieves an ultra-light weight of only 2.5 kg. Can be produced at natural speed that is not too fast. Furthermore, temperature and air can be adjusted. And you can create a safe and secure cushioning material with a special hybrid film... Read More
    Main Unit Dimensions (mm)  400×220×190  Mass (kg)  2.5  Power Input (V)  100  Specification  Production speed (m / min): about 3 
    Discontinued
  12. Air cushion manufacturing machine Pampanf Crail No. 1
    Konya Corporation Air cushion manufacturing machine Pampanf Crail No. 1
    This is an air cushion manufacturing machine that can be used speedily and toughly for commercial use. Supports 100V power supply. You can create the amount you need when you need it, so you can expand your storage space. You can adjust the amount of air with the air controller. This is a machine... Read More
    Type  Body 
    Discontinued
  13. Air Speed Fit body
    PACWELL Air Speed Fit body
    Anyway, because it is a compact body, it is stress-free for installation and movement. Intuitive operation is possible with easy-to-understand button type. We can manufacture special air cushioning materials that meet the needs of filling, wrapping, and laying gaps. Even customers with low usage ... Read More
    Power Input (V)  Single phase 100 (50 / 60Hz)  Dimensions (Length L x Width W x Height H) (mm)  290×320×230  Mass (kg)  5.8  Power Consumption (W)  150  Speed (m / min)  (Transport) 6 
    Discontinued
  14. Air cushion maker Air packer
    Silver Seiko Air cushion maker Air packer
    Good at packing freely and quickly with one push !! Free size, cost reduction, lean, compact design. * Avoid using or installing in places with a lot of water, humidity, dust, oily smoke, etc.
    Dimensions (Length L x Width W x Height H) (mm)  515×340×248  Included Accessories  1 roll film for air packer, hopper  Mass (kg)  About 15  Rated Power Consumption (W)  400  Thickness (μm)  Film / 40-50  Power Input (V)  100(50/60Hz)  Operating Temperature (℃)  140 (adhesive part)  Length (m)  Setting length / 1-5 (adjustable)  Diameter (Φmm)  Roll film / up to 120  Temperature Control  Sealing temperature control / adjustable 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction