All Category

Bands (PP / Polyester) / Hoop Iron

Bands (PP, polyester) and band iron include PP bands, polyester bands, heavy bands, band irons, etc. as packing items. Both are effective in tightly binding luggage and preventing damage to the carton. PP bands are available for automatic packing machines and hand-tightening. Packing sets with PP bands and stoppers are also available. The polyester band is a tough, low elongation band that utilizes the characteristics of the material. Heavy bands are characterized by higher tightening and holding power than PP bands. Banded iron is rolled into a band.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 139

Set Ascending Direction
  1. PP Band Packing Set
    Shin-Etsu Kogyo PP Band Packing Set
    One pack of PP band and stopper. Easy and quick packing is possible by using a stopper.
    Thickness (mm)  0.52  RoHS directive (corresponding to 10 substances)  Length (m)  100  Width (mm)  15  Set Contents  PP band x 1 roll, stopper x 50 pcs  Material  Polypropylene  Color  Yellow 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  2. PP Band for Hand Tightening with Stopper
    TRUSCO PP Band for Hand Tightening with Stopper
    Tie tightly with stopper and tape. It is convenient to have one volume in the office or home. No harmful gas such as dioxins is generated when burned as garbage.
    Thickness (mm)  0.47  Length (m)  100  Tensile Strength (kg)  120  Width (mm)  15.5  Elongation at Break (%)  20% or less  Trusco Part No.  227-7522  Mass (g)  510  Material  Polypropylene  Color  Yellow 
    Rating:
    76%
    from S$12.99
    Min. 2 days
  3. Small roll PP band 100m (for packing and handicraft)
    Shin-Etsu Kogyo Small roll PP band 100m (for packing and handicraft)
    Komaki PP band made in Japan, all 21 colors in the series. Standard color-10 colors, transparent color color-4 colors, special color-6, stripe color-1 color. It can be used for both packaging and handicraft purposes. It can be used not only as a hand tightening stopper but also as a metal fitting... Read More
    Tensile Strength (kg)  100  Length (m)  100  Width (mm)  15  Elongation at Break (%)  20  density (g/m)  3.5  Thickness (mm)  About 0.53  Material  Polypropylene 
    Rating:
    80%
    from S$9.49
    Min. 2 days
  4. Color PP Band (Machine Tightening)
    AS ONE Color PP Band (Machine Tightening)
    It is tough and easy to handle, and has lightness and softness.
    Rating:
    100%
    from S$69.99
    Min. 2 days
  5. Easy packing set
    DSLINE Easy packing set
    A set of 25 PP bands and stoppers For general household packing
    Length (m)  50  Suitable for  For 16mm  Material  Polypropylene 
    Rating:
    100%
    from S$8.29
    Min. 2 days
  6. PP band
    SEKISUI JUSHI PP band
    It is a "domestic PP band" that has evolved Sekisui's original technology and manufacturing method to achieve both suitability for packing machines. For packaging such as cardboard
    Thickness (mm)  0.58  Paper Tube Inner Dia. (mm)  200  Elongation at Break (%)  25 or less  Mass (kg)  Material  Polypropylene (PP) 
    from S$109.90
    Min. 2 days
  7. PP band + stopper
    SANYU PP band + stopper
    Ideal for packing and packing when moving.
    Length (m)  10  Width (mm)  15  Material  Polypropylene 
    from S$3.99
    Min. 2 days
  8. Polyester band (for metal seal) Black
    SEKISUI JUSHI Polyester band (for metal seal) Black
    A polyester band for metal fittings seals. Compared to PP bands, it stretches less after binding and is ideal for packaging that requires strength. For packing luggage loaded on pallets, etc.
    from S$229.90
    Min. 2 days
  9. PP band
    Inet PP band
    A small roll type of PP band for binding. Besides packing, it can also be used for handicrafts.
    Width (mm)  15.5  Material  Polypropylene 
    Rating:
    70%
    from S$12.99
    Min. 2 days
  10. PP band for automatic packing device Width 15.5mm x Length 2500m
    TRUSCO PP band for automatic packing device Width 15.5mm x Length 2500m
    It is extremely tough, and also has lightness and softness that are easy to handle. There is no water absorption and there is no change in strength even if it gets wet, so you can rest assured. It has stable quality and excellent suitability for automatic packing machines.
    Thickness (mm)  0.58  Tensile Strength (kg)  130  Width (mm)  15.5  Length (m)  2500  Mass (kg) 
    from S$87.99
    Min. 2 days
  11. PP band
    Tsukasa PP band
    PP band for automatic packing machines. There is no change in strength even when it gets wet, and the quality is stable and the automatic packing machine is suitable. For packing luggage. Firm packaging further enhances product value.
    Elongation at Break (%)  0.2  Tensile Strength (N)  1300  Width (mm)  15.5  Length (m)  2500 
    from S$94.99
    Min. 2 days
  12. PP band
    Tsukasa PP band
    It can be packed easily and quickly by using a band stopper. Besides packing, it can also be used for handicrafts.
    Length (m)  1000  Tensile Strength (N)  1600  Width (mm)  19  Elongation at Break (%)  20 or less  Specification  For hand tightening  Material  Polypropylene  Color  Yellow 
    from S$69.99
    Min. 2 days
  13. Heavy packing heavy band width 16 x length 1500 m tensile strength 300 kg
    Tsukasa Heavy packing heavy band width 16 x length 1500 m tensile strength 300 kg
    It has excellent tightening and holding power compared to general PP bands. It is lightweight and has excellent safety. * Of the heavy packing heavy band (for machines) H type, only this type has a paper tube inner diameter of 250 mm.
    Thickness (mm)  0.75  RoHS directive (corresponding to 10 substances)  Mass (kg)  11.4  Length (m)  1500  Width (mm)  16  Elongation at Break (%)  20  Paper Tube Inner Dia. (mm)  250  Breaking Strength (kg)  300  Trusco Part No.  382-3377  TGK Part No.  382-3377  Color  Gray  Material  Polypropylene (PP) 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  14. Dick ester band (for machine / heat fusion type)
    DAINICHI CAN (DIC) Dick ester band (for machine / heat fusion type)
    It has excellent safety and workability. It has low elongation and excellent tightening durability. Lightweight (about 1/6 of the iron band) and convenient to carry. Even if you hang the band directly, it will not damage the product. Helps reduce costs. Pallet packing. Liner packing. Paperboard p... Read More
    Thickness (mm)  0.5  Elongation (%)  15  Color  Black  Type  Polyester band 
    from S$389.90
    Min. 2 days
  15. Heavy packing ester band (for machine / heat fusion type)
    Tsukasa Heavy packing ester band (for machine / heat fusion type)
    Lightweight because it is a PET (polyester) resin product. (Approximately 1/6 of the iron band) PET (polyester) is more resistant to ultraviolet rays than PP (polypropylene), Suitable for outdoor use. Luggage is hard to loosen after binding. It is resistant to chemicals and water, and is less aff... Read More
    Paper Tube Inner Dia. (mm)  200  Color  Black 
    from S$269.90
    Min. 5 days
  16. PP band for packing and bundling
    Matsuura Industry PP band for packing and bundling
    Length (m)  1000  Width (mm)  15.5  Thickness (mm)  About 0.6  Elongation at Break (%)  About 17.5  Weight (g/m2 About 4 
    from S$67.99
    Min. 2 days
  17. PP band  SS strap
    SEKISUI JUSHI PP band SS strap
    Utilizing the production technology cultivated in Japan, it is a high-quality and stable band that has achieved weight reduction. For small to medium-sized general-purpose packing machines * Due to the manufacturing process of PP bands, there may be an error in the finished dimensions between 14 ... Read More
    Thickness (mm)  0.58  Inner Diameter (Φmm)  200  Paper Tube Inner Dia. (mm)  200  Elongation at Break (%)  25 or less  Length (m)  2500  Mass (kg) 
    from S$129.90
    Min. 2 days
  18. Yu Band
    SEKISUI JUSHI Yu Band
    A completely new type of PP band that is soft and gentle on your hands and luggage. Since the repulsion peculiar to the band is suppressed, the bulky band dust after unpacking can be tied and discarded. Even if it is soft, it can be used with the automatic packing machine and semi-automatic machi... Read More
    Thickness (mm)  0.58  Tensile Strength (N)  1200  Width (mm)  15  Outer Diameter (Φmm)  200  Inner Diameter (Φmm)  200 (Returnable core)  Elongation at Break (%)  25 or less  Length (m)  3000 
    from S$179.90
    Min. 2 days
  19. PP band 15. 5mm × 200m
    YUTAKA MAKE PP band 15. 5mm × 200m
    A hand-tightening type that uses a stopper. Bundling and packing for hand tightening
    Thickness (mm)  0.5  Tensile Strength (kg)  100  Width x Length (mm×m)  15.5×200  Mass (g)  710  Material  Polypropylene 
    from S$19.99
    Min. 2 days
  20. PP Band for Packing
    AS ONE PP Band for Packing
    Size  1.5cm width x 50m roll  As ONE Part Number  61-7329-65  Material  Made of polypropylene  Set Contents  PP band 50m roll x 1 Stopper x 25  Type  Packing set small 
    from S$8.59
    Min. 2 days
  21. Heavy packing heavy band width 16 x length 2000 m tensile strength 250 kg
    Tsukasa Heavy packing heavy band width 16 x length 2000 m tensile strength 250 kg
    It has excellent tightening and holding power compared to general PP bands. It is lightweight and has excellent safety.
    Thickness (mm)  0.75  RoHS directive (corresponding to 10 substances)  Mass (kg)  12.6  Width (mm)  16  Elongation at Break (%)  20  Paper Tube Inner Dia. (mm)  200  Length (m)  2000  Breaking Strength (kg)  250  Trusco Part No.  382-3369  Color  Gray  Material  Polypropylene (PP) 
    from S$349.90
    Min. 6 days
  22. SPOT Tippy Tape (for Semi) FT-02 Light Blue
    SHOKO KIKO SPOT Tippy Tape (for Semi) FT-02 Light Blue
    Trusco Part No.  816-6462 
    from S$229.90
    Min. 5 days
  23. PP band
    Inet PP band
    It can be packed easily and quickly by using a band stopper. Besides packing, it can also be used for handicrafts.
    Length (m)  1000  Tensile Strength (N)  1078  Width (mm)  15  Elongation at Break (%)  20 or less  Specification  For stopper  Material  Polypropylene 
    from S$38.99
    Min. 2 days
  24. 15.5mmx1000m  PP band (yellow)
    ESCO 15.5mmx1000m PP band (yellow)
    For general hand tightening
    Thickness (mm)  0.6  Tensile Strength (kg)  130  Dimensions, W (mm) x L (m)  15.5×1000  Esco Part No.  EA628PL-6  Material  Polypropylene 
    from S$59.99
    Min. 4 days
  25. SK band HM type
    Shin-Etsu Kogyo SK band HM type
    It improves work efficiency and is suitable for labor saving. It is resistant to water and its strength does not change whether it gets wet or wet. The vivid colors make it suitable for product sorting. * We do not deliver to private homes (detached houses / apartments).
    Tensile Strength (N)  1470  Width (mm)  15.5  Elongation at Break (%)  20  Inner Diameter (Φmm)  200  Length (m)  2500  Band Thickness (mm)  About 0.6  Type  PP band for automatic packing machine  Material  Polypropylene 
    from S$199.90
    Min. 2 days
  26. Heavy packing heavy band width 16 x length 2000m tensile strength 300kg
    Tsukasa Heavy packing heavy band width 16 x length 2000m tensile strength 300kg
    It has excellent tightening and holding power compared to general PP bands. It is lightweight and has excellent safety.
    Thickness (mm)  0.75  RoHS directive (corresponding to 10 substances)  Mass (kg)  15.2  Width (mm)  16  Elongation at Break (%)  20  Paper Tube Inner Dia. (mm)  200  Length (m)  2000  Breaking Strength (kg)  300  Trusco Part No.  382-3385  Color  Gray  Material  Polypropylene (PP) 
    from S$369.90
    Min. 5 days
  27. 15.5mmx 100m PP band (for hand tightening / white)
    ESCO 15.5mmx 100m PP band (for hand tightening / white)
    For general hand tightening
    Tensile Strength (kg)  140  Dimensions, W (mm) x L (m)  15.5×0.6  Esco Part No.  EA628PM-1A  Material  Polypropylene 
    from S$14.99
    Min. 4 days
  28. PP band (for machine)
    Fuji Kogyo PP band (for machine)
    Lightweight and high quality stable band. Luggage unity * We do not deliver to private homes (detached houses / apartments).
    Thickness (mm)  0.58  Tensile Strength (kg)  120  Width (mm)  15.5  Elongation at Break (%)  20 or less  Paper Tube Inner Dia. (mm)  200  Length (m)  2500  Mass (kg)  Material  Polypropylene (PP) 
    from S$199.90
    Min. 3 days
  29. PP band for stopper
    MIYAJIMA Chemical Industry PP band for stopper
    Convenient for packing slightly large luggage It is often used for handicrafts such as baskets and small items.
    Length (m)  100  Width (mm)  15.5  Material  Polypropylene 
    from S$13.99
    Min. 3 days
  30. PP band for packing machine J-S1 type 1 volume packing 15. 5 × 2500m yellow
    SEKISUI JUSHI PP band for packing machine J-S1 type 1 volume packing 15. 5 × 2500m yellow
    It is a reliable domestic production band with less trouble. It is an affordable one-volume package. PP band for general packing machines
    Thickness  0.58  Mass (kg)  10  Tensile Strength (kg)  130  Width (mm)  15.5  Paper Tube Inner Dia. (mm)  200  Elongation at Break (%)  25 or less  Length (m)  2500  Trusco Part No.  444-3543  Material  Polypropylene (PP)  Color  Yellow 
    from S$149.90
    Min. 3 days
  31. PP band transparent for world automatic packing machine
    Tsukasa PP band transparent for world automatic packing machine
    RoHS directive (corresponding to 10 substances)  Width (mm)  15.5 
    from S$299.90
    Min. 6 days
  32. Polyester band (PET band) 16mm for hand tightening
    Sunyou Printing Polyester band (PET band) 16mm for hand tightening
    An ester band ideal for heavy packaging. Since it is polyester, it is tough and has low elongation, so unlike PP bands, it has excellent tightening and holding power. A band with excellent weather resistance, chemical resistance, and water resistance, and is less affected by temperature differenc... Read More
    Thickness (mm)  0.5  Length (m)  1100  Elongation at Break (%)  15  Width (mm)  16  Tensile Strength (kg)  320  Color  Green 
    from S$459.90
    Min. 6 days
  33. PP band
    Matsuura Industry PP band
    Length (m)  500  Paper Tube Inner Dia. (mm)  70  Width (mm)  Type  Hand-tightened and mechanical band 
    from S$56.99
    Min. 2 days
  34. 15.5mmx1000m  PP band (blue)
    ESCO 15.5mmx1000m PP band (blue)
    For general hand tightening
    Thickness (mm)  0.6  Tensile Strength (kg)  130  Dimensions, W (mm) x L (m)  15.5×1000  Esco Part No.  EA628PL-7  Material  Polypropylene 
    from S$59.99
    Min. 4 days
  35. Polyester band hand tightening / metal seal type
    SEKISUI JUSHI Polyester band hand tightening / metal seal type
    Trusco Part No.  121-6256 
    Rating:
    100%
    from S$379.90
    Min. 4 days
  36. SPOT  PP band  19.0mmX1000m
    SHOKO KIKO SPOT PP band 19.0mmX1000m
    Mass (kg)  5.2 
    from S$79.99
    Min. 6 days
  37. PP band  For machines
    SEKISUI JUSHI PP band For machines
    A PP band used in automatic packing machines.
    Width (mm)  15.5  Length (m)  2500 
    from S$109.90
    Min. 5 days
  38. PP band for packing machine J-S1 type 1 volume packing 15. 5 × 2500m Natura
    SEKISUI JUSHI PP band for packing machine J-S1 type 1 volume packing 15. 5 × 2500m Natura
    It is a reliable domestic production band with less trouble. It is an affordable one-volume package. PP band for general packing machines
    Thickness  0.58  Mass (kg)  10  Tensile Strength (kg)  130  Width (mm)  15.5  Paper Tube Inner Dia. (mm)  200  Elongation at Break (%)  25 or less  Length (m)  2500  Trusco Part No.  444-3535  Color  Natural  Material  Polypropylene (PP) 
    from S$149.90
    Min. 3 days
  39. SPOT Tippy Tape FB-01 for business use
    SHOKO KIKO SPOT Tippy Tape FB-01 for business use
    Trusco Part No.  816-6455 
    from S$239.90
    Min. 4 days
  40. SPOT Tippy Tape FN-01 Natural
    SHOKO KIKO SPOT Tippy Tape FN-01 Natural
    Trusco Part No.  816-6456 
    from S$239.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 139

Set Ascending Direction