All Category

Plastic Bag Sealers

A sealer is a machine that uses heat to close the bag mouth. Tabletop sealers include orthodox policylers and shop sealers that are ideal for individual packaging, depending on the installation location and contents. The handy sealer is literally a small sealer that can be used easily. The stand sealer is also called a foot-operated sealer and works by depressing the pedal. Ultrasonic staplers are staples that do not use metal needles, and are often used in the food industry and retail stores.
View : Grid List
Filter

Items 1 - 40 of 312

Set Ascending Direction
  1. Handy Mini Bag Sealer with Cutter
    MonotaRO Handy Mini Bag Sealer with Cutter
    A mini-sized simple sealer that can be used to bond plastic bags. Great for storing vegetable bags. With a magnet, you can use it immediately when you want to use it. Since it has a cutter, the bag can be opened smoothly. For storing vegetables, seasonings, etc., for storing ingredients * Do not ... Read More
    Label thickness (mm)  0.3-0.5 (2 layers)  Seal Width (mm)  0.3~0.5  Cutting Thickness (mm)  0.5 to 1.0 (2 layers)  Mass (g)  56  Dimension (mm)  95×44×44  Power Supply  AA alkaline batteries × 2  Material  ABS 
    Rating:
    77%
    from S$8.99
    Min. 2 days
  2. Handy Sealer
    AS ONE Handy Sealer
    Resin films such as PP / PE / PET / PVC can be easily sealed. Since it has a magnet, it can be attached to refrigerators, metal desks, workbenches, etc. It can be charged by connecting to a computer etc. via USB.
    As ONE Part Number  3-5439-01  Type  USB type 
    Rating:
    40%
    from S$34.99
    Min. 2 days
  3. Exothermic point sealer for PE bags
    FUJI IMPULSE Exothermic point sealer for PE bags
    A hot plate point sticker that replaces the stapler in a plastic bag. The easy-to-grip handle is lightweight and suitable for long hours of work.
    Mass (kg)  0.25  Seal Length (mm)  10  Main Unit Dimensions (mm)  205×100×26  Power Cable (m)  3.0 2P type  Seal Width (mm)  As ONE Part Number  6-9820-01  Power Input (V)  AC100 50/60Hz 13W  Exothermic temperature (℃)  About 130  Heater  Ceramic heater 
    Rating:
    40%
    from S$259.90
    Min. 2 days
  4. Ultrasonic Stapler CUPPA
    Asahi Industry (Insect Trap, Packaging Equipment) Ultrasonic Stapler CUPPA
    Equipped with a blank hit prevention function. It uses an AC adapter and supports 100V to 240V. Since it is an ultrasonic type, there is no need to worry about burns. Since no auxiliary materials (staples, cellophane tape, etc.) are used, there is no accident of foreign matter contamination. Hand... Read More
    RoHS directive (corresponding to 10 substances)  As ONE Part Number  1-6188-01  AC Adapter (Rated Input)  100~240V(50/60Hz)  Power Consumption (W)  20  Seal Length (mm)  Trusco Part No.  356-9519  Maximum Consumption (VA)  40  Output Cable (cm)  50  Oscillation Frequency (kHz)  57  Seal Width (mm)  Cable Length (m)  AC side: 1.8, DC side: 1.5  Power Input (V)  AC100~240  timer  About 0.2-5 seconds  Output  DC 15V 3.3A 
    Rating:
    73%
    from S$749.90
    Min. 2 days
  5. Stamp sealer Fusing type
    SURE (ISHIZAKI ELECTRIC MFG) Stamp sealer Fusing type
    A heat type manual sealer. Films and plastic bags can be melted with a simple operation. It is a handy type and can be used anywhere. Fusing of vinyl and PO film, fusing of plastic bags, packing and shrink wrapping using bubble wrap * Be sure to read the dedicated instruction manual for how to us... Read More
    Height (mm)  225  Sealing Area (mm)  Width 0.5 x length 205  Power Input (V)  AC100  Power Consumption (W)  80  Temperature (℃)  (Welding part) Approx. 260  Rated Power Consumption  AC100V-80W 50/60Hz  Length (mm)  36  Mass (g)  350  Seal Width (mm)  0.5  Trusco Part No.  828-2643  Set Contents  stand  Seal Length (mm)  205  Width (mm)  250 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  6. Ultrasonic point welder ultra sealer
    HAKKO Ultrasonic point welder ultra sealer
    Because the opening can be adjusted according to the thickness of the member and the preference of the operator, You can work without stress. Equipped with a blank hit prevention function.
    Cable Length (m)  0.4  Opening Size (mm)  11~30  Power Consumption (W)  30 (at maximum load)  TKG Part No. (2017)  6-1372-0301  Range of Application  6×3mm  TKG Part No.  8-1483-0101  Mass (g)  Body 620, handpiece 190  Frequency (Hz)  Outgoing 55  Power Input (V)  Single phase 100V50 / 60Hz 
    Rating:
    80%
    from S$669.90
    Min. 2 days
  7. Desktop sealer for NL-101J / 102J (W)
    SANSYO Desktop sealer for NL-101J / 102J (W)
    Suitable Model  NL-102J(W) 
    from S$28.99
    Min. 9 days
  8. Clip sealer
    Techno Impulse Clip sealer
    Seals tightly in about 0.5 seconds! Easy operation just by sandwiching and pressing a button. Ideal for small quantities of commercial packaging. Film with a thickness of up to 0.1 mm on one side * Materials that cannot be sealed Nylon, polyester, aluminum foil, paper, etc. that are not laminated... Read More
    Seal Width (mm)  Mass (g)  200  Seal Length (mm)  200  Power Consumption (W)  200  Sealing Area (mm)  2×200  Dimension (mm)  42×225×71  Heater  5000-10000 times  Power cord (cm)  60  Power Input (V)  AC100(50/60Hz)  Sealing Time (sec)  About 0.5  Power Supply (AC)  Up to 4 
    Rating:
    93%
    from S$75.99
    Min. 2 days
  9. Policyler
    FUJI IMPULSE Policyler
    It is the most orthodox sealer that can be easily sealed on the desktop. By lightly pushing down the lever, you can achieve a highly accurate and beautifully finished seal. You can use it immediately by turning the heating time adjustment knob according to the type and thickness of the bag and se... Read More
    Seal Width (mm)  Power Input (V)  AC100  Type  Body 
    Rating:
    94%
    from S$369.90
    Min. 2 days
  10. Vinylide
    HAKKO Vinylide
    With a heated iron tip, you can bond it by simply pressing it over the cellophane. For sealing seals on polypropylene, nylon bags, polyethylene, vinyl bags, etc. * We do not support sealing work for air caps, non-woven fabrics, aluminum bags, sterilization bags, and conductive bags.
    Bonding Thickness (mm)  0.2  Mass (kg)  0.22  Seal Width (mm)  1.6  Power Consumption (W)  50  Trusco Part No.  849-7118  TGK Part No.  948-54-52-06  Power Input (V)  AC100(50/60Hz)  Esco Part No.  EA305XK-2  Specification  Roller type tip 
    Rating:
    93%
    from S$18.99
    Min. 2 days
  11. Desktop Type Impulse Sealer CS Sealer
    Asahi Industry (Insect Trap, Packaging Equipment) Desktop Type Impulse Sealer CS Sealer
    A durable seal just by pressing the lever. Beautiful sealing is easy with electronic circuit control. Compact design that can be easily sealed. Lightweight and convenient to carry.
    RoHS directive (corresponding to 10 substances)  Power Input (V)  100  Seal Width (mm)  Sealing Type  Lower one side heating 
    Rating:
    88%
    from S$199.90
    Min. 2 days
  12. 300 Flow glass No winding rod
    FUJI IMPULSE 300 Flow glass No winding rod
    Sealer parts
    Thickness (mm)  0.075  Trusco Part No.  836-3993  Product Name  Flow glass sheet (sheet shape)  Dimensions, Height x Width (mm)  315×250  Specification  Flow glass sheet (sheet shape)  2018 Trusco page  6 1824  Material  Fluororesin, glass fiber  Mass (g)  42  Seal Length (mm)  300 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  13. P-200 Flow glass sheet
    FUJI IMPULSE P-200 Flow glass sheet
    Sealer parts
    Mass (g)  19  Material  Fluororesin, glass fiber  Trusco Part No.  836-3991  2018 Trusco page  6 1824 
    from S$26.99
    Min. 2 days
  14. Roller type vinylette (for vinyl bonding)
    SURE (ISHIZAKI ELECTRIC MFG) Roller type vinylette (for vinyl bonding)
    A trowel type hand sealer. Ideal for welding bags, three-dimensional objects, and amorphous objects.
    Temperature (℃)  (Adhesive part) about 210  Thickness (mm)  0.1 together  RoHS directive (corresponding to 10 substances)  Power Input (V)  100(50/60Hz)  Mass (g)  180  Overall Length (mm)  250  Seal Width (mm)  Power Consumption (W)  50  Trusco Part No.  805-2465 
    Rating:
    70%
    from S$39.99
    Min. 2 days
  15. Sealer replacement heater
    SURE (ISHIZAKI ELECTRIC MFG) Sealer replacement heater
    Rating:
    100%
    from S$22.99
    Min. 2 days
  16. Stamp sealer
    SURE (ISHIZAKI ELECTRIC MFG) Stamp sealer
    An easy-to-operate sealer that can be sealed with just one hand.
    Type  Body  Seal dimensions (width W x length L) (mm)  3×205  Mass (g)  700  Power Supply  AC100V  Dimensions, Width W x Depth D x Height H (mm)  250×36×225  Seal Length (mm)  205  Power Consumption (W)  60  Seal Width (mm)  Temperature (℃)  Approx. 240 (welded part)  Trusco Part No.  778-2659 
    Rating:
    90%
    from S$109.90
    Min. 2 days
  17. Shrink Pad
    HAKKO Shrink Pad
    Welding and fusing are possible simply by replacing the heater. Welding when you want to seal a pouch, air cap, etc. Fold when you want to shrink pack a container for DVDs, cosmetics, etc. It can be used properly according to the purpose. Just adjust the heating adjustment knob according to the m... Read More
    Type  Crimp pad  Trusco Part No.  849-7470  Suitable Model  FV-802 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  18. Welding heater
    HAKKO Welding heater
    Welding and fusing are possible simply by replacing the heater. Welding when you want to seal a pouch, air cap, etc. Fold when you want to shrink pack a container for DVDs, cosmetics, etc. It can be used properly according to the purpose. Just adjust the heating adjustment knob according to the m... Read More
    Seal Width (mm)  1.6  Trusco Part No.  223-7261  Mass (g)  Suitable Model  Desktop sealer: No.306, FV802-01  Suitable for  Desktop sealer: No.306, FV802-01  Type  Welding heater  Seal Length (mm)  213 
    Rating:
    85%
    from S$7.99
    Min. 2 days
  19. Adhesive tape (with auxiliary tape)
    HAKKO Adhesive tape (with auxiliary tape)
    Type  Adhesive tape  Trusco Part No.  868-2353  Suitable Model  FV-802  Mass (g)  20 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  20. Policyler (with cutter)
    FUJI IMPULSE Policyler (with cutter)
    A desktop type ceilinger that can be easily sealed. By lightly pushing down the lever, you can achieve a highly accurate and beautifully finished seal. You can use it immediately by turning the heating time adjustment knob according to the type and thickness of the bag and setting it. It is a sea... Read More
    Seal Width (mm)  Power Input (V)  AC100  Type  Body 
    from S$379.90
    Min. 2 days
  21. Repair set P-200-2
    FUJI IMPULSE Repair set P-200-2
    Sealer parts
    Mass (g)  49  2018 Trusco page  6 1824  As ONE Part Number  6-645-15  Trusco Part No.  836-3999 
    Rating:
    80%
    from S$66.99
    Min. 2 days
  22. Tabletop Sealer
    AS ONE Tabletop Sealer
    Rating:
    100%
    from S$14.99
    Min. 2 days
  23. 200 Flow glass without winding rod
    FUJI IMPULSE 200 Flow glass without winding rod
    Sealer parts
    Product Name  Flow glass sheet (sheet shape)  Thickness (mm)  0.075  Dimensions, Height x Width (mm)  215×250  Trusco Part No.  836-3994  2018 Trusco page  6 1824  Material  Fluororesin, glass fiber  Mass (g)  36  Specification  Flow glass sheet (sheet shape)  Seal Length (mm)  200 
    from S$42.99
    Min. 2 days
  24. Fusing heater
    HAKKO Fusing heater
    Type  Fusing heater 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  25. Cutter for tabletop sealer cutter
    SURE (ISHIZAKI ELECTRIC MFG) Cutter for tabletop sealer cutter
    RoHS directive (corresponding to 10 substances)  Suitable for  NL-202JC-10-W、NL-202JC-5-W、NL-302JC-5-W 
    from S$3.69
    Min. 2 days
  26. Desktop Type Impulse Sealer CS Sealer
    Asahi Industry (Insect Trap, Packaging Equipment) Desktop Type Impulse Sealer CS Sealer
    A durable seal just by pressing the lever. Beautiful sealing is easy with electronic circuit control. Compact design that can be easily sealed. Lightweight and convenient to carry.
    RoHS directive (corresponding to 10 substances)  Power Input (V)  100  Sealing Type  Lower one side heating 
    from S$269.90
    Min. 2 days
  27. For desktop sealer fusing
    SURE (ISHIZAKI ELECTRIC MFG) For desktop sealer fusing
    A fusing tabletop sealer ideal for shrink films. A "higher-grade sealer" that can be used for a long time in pursuit of heat welding and usability. It is an impulse type that does not require preheating. The desktop type can be installed anywhere and has a rich size lineup. Anyone can e... Read More
    Time  (Fusing) about 0.3 to 1 second  RoHS directive (corresponding to 10 substances)  Rated Power Consumption  AC100V-470W 50/60Hz  Heating Method  Momentary energization  Color  White 
    Rating:
    80%
    from S$289.90
    Min. 2 days
  28. Glass tape
    FUJI IMPULSE Glass tape
    Sealer parts
    Thickness (mm)  0.13  Material  Fluororesin, glass fiber  2018 Trusco page  6 1824  Mass (g)  20  Length (m) 
    from S$29.99
    Min. 2 days
  29. Shop Sealer
    FUJI IMPULSE Shop Sealer
    While holding the bag with both hands, simply push down the table lightly to apply strong pressure and create a strong and beautiful seal. Ideal for individual wrapping at stores. * For welding only
    Power Supply  100V  Specification  Dedicated for welding  Thickness (mm)  Seal (maximum) /0.2 
    Rating:
    80%
    from S$759.90
    Min. 2 days
  30. With handy sealer cutter
    OHM ELECTRIC With handy sealer cutter
    Open it easily with a cutter and seal it tightly with a sealer. It is safe with a safety lock (with magnet). With 2 batteries, it can be used immediately.
    Power Supply  DC3.0V (AA battery x 2)  Dimensions, Width W x Height H x Depth D (mm)  37×100×40 
    from S$14.99
    Min. 2 days
  31. Silicon rubber for NL-302J
    SURE (ISHIZAKI ELECTRIC MFG) Silicon rubber for NL-302J
    RoHS directive (corresponding to 10 substances)  Suitable for  Sealer: NL-302J 
    from S$25.99
    Min. 2 days
  32. Tabletop Sealer
    AS ONE Tabletop Sealer
    Since the seal width is 10 mm, strong sealing is possible.
    Seal Width (mm)  10 
    from S$369.90
    Min. 2 days
  33. Heater wire for CS-300Ⅱ
    Asahi Industry (Insect Trap, Packaging Equipment) Heater wire for CS-300Ⅱ
    RoHS directive (corresponding to 10 substances)  Suitable Model  CS-300Ⅱ 
    Rating:
    40%
    from S$38.99
    Min. 2 days
  34. PC-300 parts
    FUJI IMPULSE PC-300 parts
    Parts Name  PC cutter blade  Suitable Model  PC-300 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  35. Dedicated stand for stamp sealer
    SURE (ISHIZAKI ELECTRIC MFG) Dedicated stand for stamp sealer
    It is a stamp stand exclusively for stamp sealers.
    Mass (g)  360  Material  Chloroprene rubber  Type  Stamp pad  Trusco Part No.  778-2667  Suitable for  NS-60 
    Rating:
    80%
    from S$23.99
    Min. 2 days
  36. Ultrasonic mini welder sonic sealer
    Honda Electronics Ultrasonic mini welder sonic sealer
    Safe and easy welding with ultrasonic vibration (60,000 times per second). The handpiece can be stored in the main body, and it is a weighing and compact size that is easy for women to use. Since it does not use metal needles, it does not mix with food contents and it is easy to separate garbage ... Read More
    Range to Use (mm)  (Effective welding) 6 × 3  Maximum Power Consumption (W)  30  Power Cable (m)  1.5  Mass (g)  (Oscillator) 680 (Handpiece) 240  Output cord length (m)  1.5  Vibrator  Bolt tightened Langevin type vibrator  Protective Device  (Oscillator) Thermostat (Handpiece)  Maximum Output (W)  22  Oscillation method  Self-oscillation  Oscillation Frequency (kHz)  60  Power Input (V)  AC100(50/60Hz) 
    from S$639.90
    Min. 2 days
  37. Desktop sealer replacement heater (only for fusing type)
    SURE (ISHIZAKI ELECTRIC MFG) Desktop sealer replacement heater (only for fusing type)
    Type  Replacement heater 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  38. Sealer replacement heater
    SURE (ISHIZAKI ELECTRIC MFG) Sealer replacement heater
    Rating:
    100%
    from S$63.99
    Min. 9 days
  39. Silicon rubber
    FUJI IMPULSE Silicon rubber
    Sealer parts
    2018 Trusco page  6 1824  Material  Silicon 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  40. Heat release point sealer tape for PE bag
    FUJI IMPULSE Heat release point sealer tape for PE bag
    Length (m)  Suitable for  EX-15 
    from S$29.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 312

Set Ascending Direction