All Category

Tabletop Sealers

A desktop sealer is a desktop type welding and fusing device that can easily seal plastic bags. After setting the bag you want to seal, crimping is applied with a simple operation and you can seal beautifully. There are many types of sealing depending on applications and purposes such as welding and fusing. When sealing aluminum laminate bags, a type with heaters at the top and bottom is suitable. The heater and fluororesin installed in the sealer are consumables that need to be replaced in a certain period of time.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 89

Set Ascending Direction
  1. Handy Sealer
    AS ONE Handy Sealer
    Resin films such as PP / PE / PET / PVC can be easily sealed. Since it has a magnet, it can be attached to refrigerators, metal desks, workbenches, etc. It can be charged by connecting to a computer etc. via USB.
    As ONE Part Number  3-5439-01  Type  USB type 
    Rating:
    40%
    from S$37.99
    Min. 2 days
  2. Policyler
    FUJI IMPULSE Policyler
    It is the most orthodox sealer that can be easily sealed on the desktop. By lightly pushing down the lever, you can achieve a highly accurate and beautifully finished seal. You can use it immediately by turning the heating time adjustment knob according to the type and thickness of the bag and se... Read More
    Seal Width (mm)  Power Input (V)  AC100  Type  Body 
    Rating:
    94%
    from S$389.90
    Min. 2 days
  3. Desktop Type Impulse Sealer CS Sealer
    Asahi Industry (Insect Trap, Packaging Equipment) Desktop Type Impulse Sealer CS Sealer
    A durable seal just by pressing the lever. Beautiful sealing is easy with electronic circuit control. Compact design that can be easily sealed. Lightweight and convenient to carry.
    Power Input (V)  100  Seal Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Sealing Type  Lower one side heating 
    Rating:
    88%
    from S$199.90
    Min. 2 days
  4. Policyler (with cutter)
    FUJI IMPULSE Policyler (with cutter)
    A desktop type ceilinger that can be easily sealed. By lightly pushing down the lever, you can achieve a highly accurate and beautifully finished seal. You can use it immediately by turning the heating time adjustment knob according to the type and thickness of the bag and setting it. It is a sea... Read More
    Seal Width (mm)  Power Input (V)  AC100  Type  Body 
    from S$359.90
    Min. 2 days
  5. Tabletop Sealer
    AS ONE Tabletop Sealer
    Rating:
    100%
    from S$13.99
    Min. 2 days
  6. Desktop Type Impulse Sealer CS Sealer
    Asahi Industry (Insect Trap, Packaging Equipment) Desktop Type Impulse Sealer CS Sealer
    A durable seal just by pressing the lever. Beautiful sealing is easy with electronic circuit control. Compact design that can be easily sealed. Lightweight and convenient to carry.
    Power Input (V)  100  RoHS directive (corresponding to 10 substances)  Correspondence  Sealing Type  Lower one side heating 
    from S$289.90
    Min. 2 days
  7. For desktop sealer fusing
    SURE (ISHIZAKI ELECTRIC MFG) For desktop sealer fusing
    A fusing tabletop sealer ideal for shrink films. A "higher-grade sealer" that can be used for a long time in pursuit of heat welding and usability. It is an impulse type that does not require preheating. The desktop type can be installed anywhere and has a rich size lineup. Anyone can e... Read More
    Time  (Fusing) about 0.3 to 1 second  Rated Power Consumption  AC100V-470W 50/60Hz  RoHS directive (corresponding to 10 substances)  Correspondence  Heating Method  Momentary energization  Color  White 
    Rating:
    80%
    from S$299.90
    Min. 2 days
  8. Shop Sealer
    FUJI IMPULSE Shop Sealer
    While holding the bag with both hands, simply push down the table lightly to apply strong pressure and create a strong and beautiful seal. Ideal for individual wrapping at stores. * For welding only
    Power Supply  100V  Specification  Dedicated for welding  Thickness (mm)  Seal (maximum) /0.2 
    Rating:
    80%
    from S$749.90
    Min. 2 days
  9. Tabletop Sealer
    AS ONE Tabletop Sealer
    Since the seal width is 10 mm, strong sealing is possible.
    Seal Width (mm)  10 
    from S$349.90
    Min. 2 days
  10. Heat Sealer
    goot (TAIYO ELECTRIC) Heat Sealer
    Adhesion of polyethylene etc. can be done easily just by pressing the lever. It is possible to seal up to a maximum thickness of about 0.35 mm by adjusting the dial.
    Seal Width (mm)  1.6  Power Supply  AC100V・50/60Hz 
    from S$349.90
    Min. 4 days
  11. Poly Sealer for Thick Gusset
    FUJI IMPULSE Poly Sealer for Thick Gusset
    from S$999.00
    Min. 2 days
  12. Sealer PS-300
    Peony Corporation Sealer PS-300
    It is a compact type that can be used anywhere. It can be sealed neatly just by pushing the crimping lever. For medical, food and physics and chemistry
    Power Input (V)  100  Main Unit Dimensions, Height (mm)  175  Mass (kg)  2.5  Power Consumption (W)  380  Main Unit Dimensions, Depth (mm)  425  Trusco Part No.  731-6534  Main Unit dimensions, Width (mm)  85 
    from S$559.90
    Min. 5 days
  13. Electronic AZ soft sealer (for thick gusset bags)
    Asahi Industry (Insect Trap, Packaging Equipment) Electronic AZ soft sealer (for thick gusset bags)
    With a vertical heating method with a seal width of 8 mm, it is ideal for thick gloves, aluminum vapor deposition bags, gusset bags, and laminated bags such as paper. You can seal by simply pushing the table while holding the bag with both hands. All aluminum body. It is hard to get rust and dirt.
    Power Consumption (W)  1100  Seal Length (mm)  300  Dimensions, Width W x Depth D x Height H (mm)  340×300×170  TKG Part No. (2017)  6-1373-0801  Mass (kg)  6.7  Seal Width (mm)  TKG Part No.  8-1485-0801  Trusco Part No.  824-6621  Material  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence  timer  Heating / 0-2.5 seconds  Power Input (V)  Single phase 100 (50 / 60Hz) 
    from S$1,199.00
    Min. 6 days
  14. Desktop high power sealer
    SURE (ISHIZAKI ELECTRIC MFG) Desktop high power sealer
    High-performance heaters are mounted on the top and bottom. Can seal aluminum laminated gusset bags for tea and coffee. The heat generation of the upper and lower heaters / the heat generation of only the lower heater can be switched. Not only thick films but also thin films can be sealed neatly.... Read More
    Seal Width (mm)  10  Mass (kg)  10.5  Power Input (V)  100  Seal dimensions (width W x length L) (mm)  10×200  Power Consumption (W)  1200  Seal Length (mm)  200  Temperature of Sealing Part (℃)  250  Dimensions, Width W x Depth D x Height H (mm)  570×370×240  Trusco Part No.  859-0886  Function  Welding 
    from S$1,199.00
    Min. 4 days
  15. Desktop type impulse sealer CS sealer (with cut function)
    Asahi Industry (Insect Trap, Packaging Equipment) Desktop type impulse sealer CS sealer (with cut function)
    After sealing, you can cut the excess bag edge by operating the cutter knob to make a tube-shaped film. Thick bags (total thickness of 2 or more sheets within 0.2 mm), OPP bags, shrink wrapping, air caps, antistatic bags, conductive bags, non-woven fabrics, non-woven fabric nets, sterilization ba... Read More
    Power Input (V)  100  Seal Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Sealing Type  Lower one side heating 
    Rating:
    100%
    from S$359.90
    Min. 6 days
  16. Desktop sealer FV803-01
    HAKKO Desktop sealer FV803-01
    ● Compatible with thick bags Thick materials such as sterilization bags, aluminum bags, and gusset bags can be reliably sealed in one go. The total thickness of the bag can be up to 0.4 mm. ● Easy operation Set the heating adjustment knob to the proper position according to the material and thick... Read More
    Bag thickness (mm)  0.4 total  Outer Dimensions, Width W x Length L x Height H (mm)  100×400×250  Seal Length (mm)  200  Trusco Part No.  356-5041  Mass (kg)  4.3 (excluding code)  Seal Width (mm)  Power Consumption (W)  500  Power Input (V)  AC100  Sealing Area (mm)  Maximum: 5 x 200 
    from S$699.90
    Min. 4 days
  17. Desktop freehand sealer
    SURE (ISHIZAKI ELECTRIC MFG) Desktop freehand sealer
    When the bag is sealed, it is energized and the heater heats up, melting the bag and crimping it to weld each other. Although it is called a freehand sealer, it does not mean that it operates without touching the machine itself, but it does not mean that the switch is turned on by operating the l... Read More
    Thickness (mm)  0.2 (polyethylene), 0.1 (polypropylene)  Power Input (V)  100  Temperature of Sealing Part (℃)  2.5mm/180、5mm/250  Seal dimensions (width W x length L) (mm)  2.5×245・5×245  Seal Width (mm)  2.5・5  Seal Length (mm)  245  Dimensions, Width W x Depth D x Height H (mm)  315×310×150  Mass (kg)  7.7  Power Consumption (W)  750  Trusco Part No.  859-0887  Material  Stainless steel 
    from S$899.90
    Min. 2 days
  18. Semi-auto sealer
    SURE (ISHIZAKI ELECTRIC MFG) Semi-auto sealer
    * Adjust the timer according to the material and thickness. * Please contact us for other materials and laminates (corresponding to sterilization bags). * For use in sterile bags, request a seal test in advance or check the seal condition with a demo.
    Temperature (℃)  Welded part: about 250  Sealing Time (sec)  0.5 to 2.0  Mass (kg)  Rated Power Consumption  AC100V-840W 50/60Hz  Seal Width (mm)  Seal Length (mm)  300  Heating Method  Momentary energization 
    Rating:
    20%
    from S$699.90
    Min. 5 days
  19. Sealer PS-200
    Peony Corporation Sealer PS-200
    It is a compact type that can be used anywhere. It can be sealed neatly just by pushing the crimping lever. For medical, food and physics and chemistry
    Power Input (V)  100  Main Unit Dimensions, Height (mm)  150  Power Consumption (W)  260  Mass (kg)  3.9  Main Unit Dimensions, Depth (mm)  305  Trusco Part No.  731-6526  Main Unit dimensions, Width (mm)  77 
    from S$329.90
    Min. 3 days
  20. Desktop freehand sealer
    SURE (ISHIZAKI ELECTRIC MFG) Desktop freehand sealer
    Since you can hold the bag with both hands, you can extend the bag mouth firmly and perform wrinkle-free sealing work. Equipped with a cooling timer that allows the sealing surface to be crimped cleanly and stably. The exterior plate is made of stainless steel and is hygienic, making it ideal for... Read More
    Thickness (mm)  0.2 (polyethylene), 0.1 (polypropylene)  Power Input (V)  100  Temperature of Sealing Part (℃)  2.5mm/180、5mm/250  Seal dimensions (width W x length L) (mm)  2.5×300・5×300  Seal Width (mm)  2.5・5  Seal Length (mm)  300  Dimensions, Width W x Depth D x Height H (mm)  370×310×150  Mass (kg)  8.3  Power Consumption (W)  800  Trusco Part No.  859-3904  Material  Body case: Stainless steel 
    from S$1,199.00
    Min. 6 days
  21. 300W sealer
    ESCO 300W sealer
    [Vinyl film] such as polyethylene and polypropylene can be welded.
    Seal Length (mm)  350  Mass (kg)  3.8  Type  [Seal] Welding  Power Consumption (W)  260  Width (mm)  [Heater wire (welded)] 1.6  Seal Width (mm)  1.6  Esco Part No.  EA305XH  Power Input (V)  AC100(50/60Hz)  Dimensions, Width W x Depth D x Height H (mm)  145×420×185 
    from S$429.90
    Min. 4 days
  22. Navis White Sealer for Sterilization Bag (with Cutter)
    AS ONE Navis White Sealer for Sterilization Bag (with Cutter)
    Cable Length (m)  1.8m (2P type)  Seal Length (mm)  300  Mass (kg)  Seal Width (mm)  As ONE Part Number  7-1330-02  Main Unit Dimensions (mm)  92×470×280  Power Supply  AC100V 50/60Hz 
    from S$589.90
    Min. 5 days
  23. AC100V / 260W Sealer
    ESCO AC100V / 260W Sealer
    Welding and fusing can be done with one unit.
    Power Consumption (W)  260  Dimensions, Width W x Length L x Height H (mm)  80×330×200  Power Input (V)  100  Sealing Area (mm)  (Maximum) 1.6 × 200  Seal Width (mm)  1.6  Seal Length (mm)  200  Esco Part No.  EA305XA  Mass (kg)  2.7 
    from S$289.90
    Min. 6 days
  24. Auto sealer
    Tokyo Glass Kikai (TGK) Auto sealer
    Sealing, cooling, and cycle adjustment are possible to improve work efficiency. A powerful solenoid generates sealing pressure, and uniform and reliable sealing can be done automatically. In addition, manual operation is also possible with the foot switch.
    Sealing Time (sec)  0.3~3.5  Power Supply  100V 1450W 
    from S$3,299.00
    Min. 7 days
  25. OPL series
    FUJI IMPULSE OPL series
    High-precision sealing with ideal heating. The thin temperature sensor is brought into contact with the heater to directly detect the heater temperature and control the heating temperature. The default sealing conditions do not change due to the work environment or long-term use. Compared to 5mm ... Read More
    Seal Width (mm)  20  Dimension (mm)  285×570×360H 
    from S$5,999.00
    Min. 23 days
  26. Sealer (Tabletop / Welding)
    ESCO Sealer (Tabletop / Welding)
    from S$139.90
    Min. 2 days
  27. Desktop Sealer
    YOUR FAMILY Desktop Sealer
    Easy-to-use desktop type sealer machine. The seal length is 30 cm, making it ideal for small items. Uses a safe and economical impulse seal that energizes only when pressed. Heat sealing of plastic bags/encapsulation of small items *For domestic use only. No water allowed. Please observe the prec... Read More
    Applicable thickness (mm)  0.01~0.6  Mass (kg)  1.9  Rated Voltage (V)  100  Seal Width (mm)  2.8  Seal Length (mm)  300  Power Consumption (W)  400  Storage dimensions (cm)  43×7.5×16 
    from S$99.90
    Min. 7 days
  28. Electric sealer 520×435×215
    FUJI IMPULSE Electric sealer 520×435×215
    Equipped with a heating temperature control, the heating temperature can be set and maintained, so the seal quality can be kept constant. In order to meet the requirements of ISO11607-2, it is possible to monitor and manage the heating temperature, pressure, and heating time, which are important ... Read More
    Seal Width (mm)  10  Mass (kg)  23  Power Cable (m)  3.0 (2P type)  Seal Length (mm)  350  Main Unit Dimensions (mm)  520×435×215  As ONE Part Number  64-1140-77  Power Input (V)  AC100(50/60Hz)1500W 
    from S$11,990.00
    Min. 51 days
  29. electric sealer
    FUJI IMPULSE electric sealer
    After setting the sealing conditions, you can easily seal by simply pressing a switch. for sealing.
    Mass (kg)  15  Seal Length (mm)  450  2018 Trusco page  6 1823  Trusco Part No.  836-3974 
    from S$2,999.00
    Min. 2 days
  30. Electric sealer 580×435×215
    FUJI IMPULSE Electric sealer 580×435×215
    Equipped with a heating temperature control, the heating temperature can be set and maintained, so the seal quality can be kept constant. In order to meet the requirements of ISO11607-2, it is possible to monitor and manage the heating temperature, pressure, and heating time, which are important ... Read More
    Seal Width (mm)  10  Mass (kg)  24  Power Cable (m)  3.0 (2P type)  Seal Length (mm)  450  Main Unit Dimensions (mm)  580×435×215  As ONE Part Number  64-1140-78  Power Input (V)  AC100(50/60Hz)1500W 
    from S$13,990.00
    Min. 66 days
  31. OPL series
    FUJI IMPULSE OPL series
    High-precision sealing with ideal heating. The thin temperature sensor is brought into contact with the heater to directly detect the heater temperature and control the heating temperature. The default sealing conditions do not change due to the work environment or long-term use. FEP-N1 (inner tw... Read More
    Seal Length (mm)  600 
    from S$4,899.00
    Min. 23 days
  32. Navis White Sealer for Sterilization Bag (with Cutter)
    AS ONE Navis White Sealer for Sterilization Bag (with Cutter)
    Cable Length (m)  1.8m (2P type)  Seal Length (mm)  400  Seal Width (mm)  Mass (kg)  5.5  As ONE Part Number  7-1330-03  Main Unit Dimensions (mm)  92×570×285  Power Supply  AC100V 50/60Hz 
    from S$749.90
    Min. 5 days
  33. Desktop Heat Sealer
    YOUR FAMILY Desktop Heat Sealer
    Easy-to-use desktop type sealer machine. The seal length is 20 cm, making it ideal for small items. Uses a safe and economical impulse seal that energizes only when pressed. Heat sealing of plastic bags/encapsulation of small items *For domestic use only. No water allowed. Please observe the prec... Read More
    Applicable thickness (mm)  0.01~0.6  Mass (kg)  1.5  Rated Voltage (V)  100  Seal Width (mm)  2.5  Seal Length (mm)  200  Power Consumption (W)  300  Storage dimensions (cm)  32×6.5×15 
    from S$88.99
    Min. 6 days
  34. AZ sealer
    Tokyo Glass Kikai (TGK) AZ sealer
    Desktop compact sealer. Sealing is possible by simply pushing the table while holding the bag with both hands. Even heavy or unstable items can be sealed without blurring. The aluminum table and body are easy to clean even if they get dirty.
    Power Input (V)  100 
    from S$659.90
    Min. 7 days
  35. Tabletop Sealer
    AS ONE Tabletop Sealer
    from S$379.90
    Min. 4 days
  36. AC100V / 800W sealer
    ESCO AC100V / 800W sealer
    You can also blow it by changing the heater. Thick bags can be sealed. With cutter function.
    Power Consumption (W)  800  Dimensions, Width W x Length L x Height H (mm)  120×500×350  Seal Length (mm)  350  Mass (kg)  Sealing Area (mm)  (Maximum) 5 x 350  Seal Width (mm)  Power Input (V)  100  Esco Part No.  EA305XB 
    from S$759.90
    Min. 6 days
  37. Desktop Sealer
    YOUR FAMILY Desktop Sealer
    A desktop type sealer machine that can be used easily. With a seal length of 40 cm, it can be used for large items. Uses a safe and economical impulse seal. * For domestic use only. It does not support water.
    Rated Voltage (V)  100  Seal Width (mm)  2.8  Mass (kg)  3.3  Seal Length (mm)  400  Power Consumption (W)  500  Applicable thickness (mm)  Film: up to 0.6 
    Rating:
    73%
    from S$119.90
    Min. 2 days
  38. Desktop Sealer FV801-01
    HAKKO Desktop Sealer FV801-01
    Thick bags can be sealed and welded. A beautiful seal can be made with a simple operation. After sealing, you can slide the cutter to cut off the excess bag edge. It is also possible to make a bag of tube-shaped film. Shrink wrapping is possible by changing the heater for fusing. Ideal for packin... Read More
    AC Power Input (V)  100  Outer Dimensions, Width W x Length L x Height H (mm)  120×500×350  Trusco Part No.  324-2803  Seal Length (mm)  350  Seal Width (mm)  Sealing Area (mm)  5 x 350 (maximum)  Frequency (Hz)  50/60  As ONE Part Number  6-646-03  Power Consumption (W)  800  Mass (kg)  About 8 (excluded code)  Type  Body 
    Rating:
    80%
    from S$649.90
    Min. 2 days
  39. Hakko SEALER + 100V-260W + flat plug
    HAKKO Hakko SEALER + 100V-260W + flat plug
    As ONE Part Number  1-7921-02  Mass (kg)  3.8  Trusco Part No.  868-2369 
    from S$439.90
    Min. 3 days
  40. Heat Sealer
    goot (TAIYO ELECTRIC) Heat Sealer
    Adhesion of polypropylene or polyethylene can be done easily with just one action by pressing the lever. Adjust the dial (timer circuit) to evenly bond thin to thick objects. The metal body has outstanding durability and stability.
    Power Cable (m)  1.4  Seal Width (mm)  1.6  Voltage (V)  100  Power Supply  100V AC 50/60Hz  Included Accessories  2 heater wires, 1 PTFE sheet  Heater  Nichrome heater  Cutting Capacity (mm)  Polyethylene approx. 
    Rating:
    90%
    from S$259.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 89

Set Ascending Direction