Ropes / Yarns
Rope and string are the most basic packing items for packing work. There are various materials such as polypropylene, paper and hemp. Since each has its own characteristics, select the appropriate rope and string for the application and purpose. The advantage of polyethylene is that it is lightweight, strong against water, and has good color development. Since hemp is a natural fiber, it has the advantage of being resistant to ultraviolet rays, friction and heat. Polyester is resistant to acids and alkalis, has excellent weather resistance and friction strength, and is a durable material used in fishing, marine leisure and cargo handling.
Other Related Pages
- MonotaRO PP Packing StringString made of crumpled polypropylene film. It is flexible and very convenient string for bundling books, newspapers, etc. For packing, binding timber, etc., attracting vegetables in agriculture and kitchen gardens, etc. *Do not use for anything other than its intended purpose. *Do not use in pla... Read MoreMaterial Polypropylene (PP) Color White
- MonotaRO Rope Polyester 3-strandIt is a general 3-stroke type rope. Since it is polyester, it is a rope with excellent water resistance, chemical resistance, and weather resistance. For cargo handling, work, fishing, etc. * Do not use if it is old, scratched or twisted (kinked) as it is dangerous. *The breaking load is the stre... Read MoreWorking load (kN) 2.45 Cutting load (kN) 3.5 Thickness (Diameter in Φmm) 6 Material Polyester Color White
- HEIKO Paper stringA string made from unbleached kraft paper.Mass (g) 350 Color Brown Material Unbleached kraft paper
- YUTAKA MAKE Polyester ropeThe strength is about 40% lower than that of 3 strokes, but the rope has less frictional resistance and is hard to twist. It is a strong and excellent rope that is strong against acids, alkalis, seawater, etc., has excellent weather resistance, and is extremely resistant to friction. For various ... Read MorePackaging Bag RoHS directive (corresponding to 10 substances) Correspondence Type Kongo hit Material Polyester Color White
- Ishimoto Maoran PE stretched string JobbyString for automatic binding machine. Bookbinding, cardboard sheets, etc.Trusco Part No. 120-5978 Mass (g) 2000 Width (mm) 30 Length (m) 3600 Type Binding material for machinery Type of Roll Outside Material PE string Color White
- E BRAIDS Starter rope Starter Cord drum windingLength (m) 100 Packaging Drum winding Color White x red
- Sekisui Seikei Tough Rope Record Roll500m roll that can be used widely both indoors and outdoors For general packaging, agriculture, timber binding, decorationStrength (kg) 30 Length (m) 500 Mass (g) 500 Shape PE flat string Color White
- YUTAKA MAKE Nylon rugged rope bobbinIt is the strongest of all synthetic fibers and is extremely resistant to friction and shock. The strength is about 40% lower than that of 3 strokes, but the rope has less frictional resistance and is hard to twist. Starter ropes for brush cutters, grass cutters, etc.Length (m) 100 Packaging Bobbin winding RoHS directive (corresponding to 10 substances) Correspondence Type Kongo hit Material Nylon Color White
- Matsuura Industry Jute StringNatural jute hemp As an attraction string for packing and vinesColor Brown Material Jute hemp
- DSLINE Paper string 10An eco-friendly paper string made from recycled paper. For general household packingThickness (Diameter in Φmm) About 1.6 Material recycled paper
- Sun Frame Japan Packing rope 5mm × 30mIt is a small roll size that does not get in the way of tying newspapers, magazines, etc. or packing cardboard during everyday use at home. It is a product of stable quality that can be packed tightly and does not break during use.Length (m) 30 Thickness (Diameter in Φmm) 5 Mass (g) 77 Color Milky white Material Polypropylene Packaging Shrink packagingfrom S$1.99Min. 2 days
- YUTAKA MAKE PE rope scroll 5Φ × 200m blackTrusco Part No. 113-5439 Mass (kg) 2.5 Length (m) 200 Thickness (Diameter in Φmm) 5 Packaging Band winding Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene (PE)
- SANYU Polyester Tough RopeGood weather resistance, strength, and the cut end does not fray Ships, agriculture, leisure, interiors, etc.Type 12 strokes Length (m) 20 Mass (g) 300 Thickness (Diameter in Φmm) 6 Tensile Strength (kg) About 190 Safety Strength (kg) About 35 Material Polyester Packaging Shrink pack Color Whitefrom S$19.99Min. 2 days
- ESCO 0.17mmx 600m nylon thread (fluorine resin coating)The fluororesin coating cuts the weak point "water absorption" of the nylon line. Durability, abrasion resistance, suppleness, and thread handling have also been significantly improved.Thickness (Diameter in Φmm) 0.17 Size (Nominal No.) 1 Tensile Strength (kg) 1.8 Mass (g) 120 Length (m) 600 Esco Part No. EA628AW-1 Material Nylon (fluorine coating)from S$18.99Min. 2 days
- YUTAKA MAKE Nylon rugged rope bobbin windingIt is the strongest of all synthetic fibers and is extremely resistant to friction and shock. The strength is about 40% lower than that of 3 strokes, but the rope has less frictional resistance and is hard to twist. For starter ropes such as brush cutters and grass mowers.Length (m) 100 2018 Trusco page 6 1675 Packaging Bobbin winding Type Kongo hit Material Nylon Color Whitefrom S$39.99Min. 2 days
- ESCO 2.5mmx 20m string, Edo strike (made of nylon, red)For connecting sheets and sandbags.Thickness (Diameter in Φmm) 2.5 Length (m) 20 Esco Part No. EA628PS-1 Type Edo hit Material Nylon Color Redfrom S$9.19Min. 2 days
- SMARTVALUE Thong TamakiFor packing and uniting in stores and offices. Packing string standard. Office essentials.Length (m) 300 Specification JOINTEX original, sMART VALUE Material Polypropylene (PP) Color Whitefrom S$5.09Min. 2 days
- ESCO 4mmx200m polyethylene rope (three strokes)Tensile Strength (kN) 2.96 Length (m) 200 Thickness (Diameter in Φmm) 4 Diameter (Φmm) x Length (m) 4×200 Esco Part No. EA628HB-4 Material Polyethylene Type three strand
- MIYAJIMA Chemical Industry smart PE record tapeIt is more resistant to ultraviolet rays than PP and is ideal for outdoor work. Vivid color variations.Mass (g) 435 Thickness (Diameter in Φmm) 50 Length (m) 500 Material Polyethylene (PE)from S$7.49Min. 3 days
- YUTAKA MAKE Cotton rope drum winding 16Φ × 100mAs it is a natural fiber, it is a rope that is resistant to heat and friction. It corrodes in water and soil and returns to the soil. Agricultural and horticulture, festivals, various unities, etc.Length (m) 100 Mass (kg) 14.85 Thickness (Diameter in Φmm) 16 Trusco Part No. 754-1155 Material Cotton Packaging Drum winding Color Whitefrom S$479.90Min. 3 days
- Mataichi Hi-Z ropeA polyethylene rope made from Prime Polymer Co., Ltd. Hi-Zex. It is based on glossy black and is colored in orange. Manufactured from raw material yarn, we have achieved high quality with an integrated production system. Our polyethylene yarn is certified by Nippon Kaiji Kyokai (NK1 type NK type ... Read MoreLength (m) 200 Material Polyethylene Packaging Record winding Color With black orange line Type three strandfrom S$199.90Min. 7 days
- YUTAKA MAKE Polyester rope with carabinerHooks and hanging brackets. Rope connection. As a disaster preparation (← items not covered by the “evacuation rope” under the Fire Service Act) Cohesion, towing, disaster equipment, etc.Material (Rope) Polyester, (Carabiner) Steel Working load (kN) 1.12 (when using a carabiner) Thickness (Diameter in Φmm) 12 Mass (g) 1700 Length (m) 20 Trusco Part No. 827-8822 RoHS directive (corresponding to 10 substances) Correspondence Specification One-sided carabiner Packaging Shrink pack Color Whitefrom S$74.99Min. 5 days
- Matsuura Industry PE film 8 strokes (string)It is an 8-strand string of polyethylene film. For simple work and handles such as buckets. "Cow's face front" for livestock use * Cannot be used for applications that require strengthLength (m) 300 Mass (kg) 7 Thickness (Diameter in Φmm) 8 Packaging Drum winding Material Polyethylenefrom S$359.90Min. 7 days
- Ishimoto Maoran Mica Rope # 3A 1.0kg Approx. GreenMass (g) 1000 Length (m) About 300 Thickness (Diameter in Φmm) About 4 Color Green Material Polypropylenefrom S$99.90Min. 13 days
- ESCO 0.29mmx 600m nylon thread (fluorine resin coating)The fluororesin coating cuts the weak point "water absorption" of the nylon line. Durability, abrasion resistance, suppleness, and thread handling have also been significantly improved.Thickness (Diameter in Φmm) 0.29 Mass (g) 150 Size (Nominal No.) 3 Tensile Strength (kg) 5.4 Length (m) 600 Esco Part No. EA628AW-3 Material Nylon (fluorine coating)
- ESCO 0.81mmx1000m nylon thread (Tegs)Outstanding ease of handling and stable strength that take advantage of the characteristics of nylon.Thickness (Diameter in Φmm) 0.81 Length (m) 1000 Size (Nominal No.) 24 Tensile Strength (kg) 34 Mass (g) 850 Esco Part No. EA628AV-24 Material Nylonfrom S$85.99Min. 3 days
- YUTAKA MAKE Packing string Shrop rope 3Φ × 10m RedMass (kg) 0.046 Length (m) 10 Trusco Part No. 112-9188 Thickness (Diameter in Φmm) 3 Packaging Bag RoHS directive (corresponding to 10 substances) Correspondence Color Green Material Palmfrom S$2.59Min. 5 days
- Horiaki WRAPIN' PE TapesResource saving type. Bundling newspapers and magazines and packing parcels, etc.Mass (g) 450 Length (m) 500 Material Polyethylene (PE) Color White Thickness (Diameter in Φmm) width 50from S$5.39Min. 6 days
- YUTAKA MAKE Nylon extra fine stringMass (kg) 0.164 Thickness (Diameter in Φmm) 0.8 Length (m) 300 Trusco Part No. 855-6072 Packaging Bobbin winding Material Nylon Color Transparentfrom S$199.90Min. 32 days
- MonotaRO PP ropeA light and strong polypropylene rope. It is twisted like a rope. For packing and bundling *Please do not use it for anything other than its intended purpose. *Do not use in places with fire. *Wear gloves when working to avoid injury.RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene Color White
- TRUSCO PP TapeFlexible and easy-to-tie tape type For general packing and packing and bundling.Material Polypropylene (PP)
- MonotaRO Paper stringIt is a strong paper rope that does not hurt your hands when working. Books and newspapers can be bundled together and collected as used paper. For bundling luggage and handicraft supplies *Please do not use it for anything other than its intended purpose. *Do not use in places with fire. *Wear g... Read MoreLength (m) About 100 Thickness (Diameter in Φmm) About 2 Mass (g) About 200 Color Craft Material Paper
- TRUSCO Nylon RopeIt is the strongest of all synthetic ropes and is resistant to friction. It also has excellent heat resistance. Three hits ... This is the most popular way to hit. It also has excellent strength. Use at outdoor sitesMaterial Nylon Color White Type three strand
- TRUSCO PS ropeAs it is a welded product, the cut end does not come loose. For unity of general industry. For general packing, etc.Type 3 strands Material Polypropylene Color White
- Matsuura Industry Cotton RopeThere is a demand for it because it is a soft and manageable rope. Although it is weaker than synthetic fibers (Cremona and Crepoly), it is resistant to heat and friction.Length (m) 20 Type 3 hits Material Cotton Color Generate Packaging Round roll pack
- YUTAKA MAKE Packing String PP Tape RollA tape type that is flexible and easy to tie. General packing, unity, etc.
- Takagi Nylon TegsIt can also be used for hard-to-see nylon threads, for hanging POP in stores, and for general bird damage prevention. Landscaping, agriculture, horticulture, general bird damage prevention, etc. Crafts, handicrafts, etc.Material Nylon Color Transparent
- C.I. TAKIRON SUZURAN Tape (PE Tape)Ideal for bundling and packing.Length (m) 470 Thickness (Diameter in Φmm) 50 Mass (g) 500 Material Polyethylene (PE)
- YUTAKA MAKE Octopus yarnStrong unity, can be taken out. Wrap around a grip such as a fishing rod around a vertical or straight Atari thread for carpentry work to prevent slipping. * Do not use for food.RoHS directive (corresponding to 10 substances) Correspondence Material Cotton Color White
- KOKUYO Hemp String Custom ColorNatural twine is ideal for packing luggage, collecting used paper, and attracting plants. * Because it is a natural material, foreign matter (skin fragments, etc.) may adhere to it, the color may vary, and fibers may fall out. In addition, there are some errors in the length and weight of the dis... Read MoreMaterial 100% corchorus capsularis Thickness (Diameter in Φmm) 2 Type of Roll Cheese shape roll Color Suddenly