Vinylon Ropes
Vinylon rope is a rope made of synthetic fiber vinylon. Vinylon is a suitable material for ropes because of its high durability and elasticity. The characteristics of vinylon rope are that it is flexible and feels like cotton, and that it is easy to work with. Cremona rope, which is a mixture of vinylon and polyester, is characterized by higher flexibility than vinylon. When you need a rope that is hard to twist, the Kongouchi product, which has more strands than a normal rope, is suitable.
Other Related Pages
- Matsuura Industry Cremona RopeReliable as a typical rope material. A rope with a good balance of strength, weather resistance, and feel. Most suitable for loading trucks, loading and unloading work, and work support ropes There are many products that use Kuraray's domestic raw materials and are labeled with Kuraray's ... Read MoreType 3 strokes Length (m) 50 Material Cremona S (vinylon, polyester) Packaging Round roll pack Color White
- YUTAKA MAKE Kuremona RopeIt has a good texture, is soft and strong, and has the best weather resistance among synthetic fibers. It also has water resistance, heat resistance, and chemical resistance. It sinks in water. For various bindings, tents and tarps, etc.Color White Heat Resistance Temperature (℃) Within 100 Type three strand
- YUTAKA MAKE Cremona Kongo RopeA strong rope with excellent weather resistance and durability that is comfortable to the touch and easy to handle. The strength is about 40% lower than that of 3 strokes, but the rope has less frictional resistance and is hard to twist. For various bindings, tents, tarps, etc.
- TRUSCO Vinylon Tough RopeSupple flexibility. Excellent ease of use. It also has excellent weather resistance and durability. Kongo hitting: The strength is about 40% lower than that of three hits, but it is a supple, comfortable rope that is hard to kink (twist) and easy to handle. For outdoor field use. For raising and ... Read MoreType Kongo hit Material Vinylon Color White
- YUTAKA MAKE Edo stringUnity, handicraftMass (kg) 0.015 RoHS directive (corresponding to 10 substances) Correspondence Material Human silk (100% rayon)
- TRUSCO Vinylon ropeSupple flexibility. Excellent ease of use. It also has excellent weather resistance and durability. Use at outdoor sitesMaterial Vinylon Color White Type three strand
- YUTAKA MAKE Cremona rope drum windingA strong rope with excellent weather resistance and durability that is comfortable to the touch and easy to handle. For various bindings, tents, tarps, etc.RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Packaging Drum winding Color White
- Matsuura Industry Cremona S unloading rope with large diameter hooks at both endsIt is a product born from the voice of the construction / painting / temporary scaffolding company. A unloading rope with large diameter hooks on both ends. Using domestic Cremona S rope (3 strokes), it is a rope that is hard to slip, has strength, and has excellent weather resistance and is easy... Read MoreThickness (Diameter in Φmm) 16 Cutting load (kN) About 23.8 (about 2420kgf) Hook Opening (mm) About 50 Recycled paper use mark Conformity Tensile Strength (kN [kgf]) Hook: about 14 (about 1420) Packaging In a plastic bag Material (Catch) Steel (FS-90Z) Color White Type three strandfrom S$149.90Min. 2 days
- KOKUYO Free Cut String RollYou can cut it to the required length when you need it. Use it to bind slips and documents, and to bind the edges of stored documents. It is ideal for bookbinding using a binding cover or a white cover.Mass (kg) 0.330 Length (m) 300 Specification Full resin coating Packaging Shrink packaging Color White
- Matsuura Industry Crepoli ropeA rope that is not slippery and has a good balance of weather resistance, strength, and feel. For various work ropesType 3 strokes Packaging Drum winding Color Orange Material Vinylon + polyethylenefrom S$64.99Min. 2 days
- Matsuura Industry Crepoli track ropeA rope that is not slippery and has a good balance of weather resistance, strength, and feel. With ring (satsuma) processing on both ends For truck tightening and cargo handling workLength (m) 10 Material Polyester + polyethylene Specification Ring processing on both ends Packaging Shrink packaging Color Yellowfrom S$11.99Min. 2 days
- YUTAKA MAKE Cremona rope universal pack 12Φ × 30mThickness (Diameter in Φmm) 12 Mass (kg) 2.33 Length (m) 30 Trusco Part No. 494-8971 Packaging Band hanging / shrink pack RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Color Whitefrom S$169.90Min. 2 days
- YUTAKA MAKE Cremona rope universal pack 9Φ × 30mMass (kg) 1.24 Length (m) 30 Trusco Part No. 794-9910 Thickness (Diameter in Φmm) 9 Packaging Band hanging / shrink pack RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Color Whitefrom S$85.99Min. 2 days
- YUTAKA MAKE Cremona Kongo Rope 4Φ × 20mCompact pouch type with a thin rope cutMass (kg) 0.157 Trusco Part No. 112-9196 Length (m) 20 Thickness (Diameter in Φmm) 4 RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Type Kongo hit Packaging Sachet included Color Whitefrom S$11.99Min. 2 days
- YUTAKA MAKE Cremona rope universal pack 12Φ × 20mMass (kg) 1.56 Thickness (Diameter in Φmm) 12 Length (m) 20 Trusco Part No. 794-9898 RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Color Whitefrom S$99.90Min. 2 days
- Matsuura Industry CremonaA rope that feels good to the touch, is not slippery, and has excellent weather resistance. Uses domestic Kuraray "Cremona" For various work ropes, pulley ropes, carp streamer ropes * Because it is a knitted rope, do not use it for applications that require strength.Material Domestic Kuraray Cremona Packaging Drum winding Type Kongo hit (12 hits) Color Whitefrom S$129.90Min. 2 days
- YUTAKA MAKE Cremona rope universal pack 6Φ × 20mA strong rope with excellent weather resistance and durability that is comfortable to the touch and easy to handle. For various bindings, tents, tarps, etc.Mass (kg) 0.42 Length (m) 20 Thickness (Diameter in Φmm) 6 Trusco Part No. 828-0835 Packaging Band hanging / shrink pack RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Color White Type three strandfrom S$28.99Min. 2 days
- Matsuura Industry Cremona ropeA rope that feels good to the touch, is not slippery, and has excellent weather resistance and strength. Uses Kuraray's domestic "Cremona S". For various work ropesType 3 strokes Material Domestic Kuraray Cremona S Packaging Drum winding Color White
- YUTAKA MAKE Cremona rope universal pack 9Φ × 20mMass (kg) 0.95 Length (m) 20 Trusco Part No. 794-9901 Thickness (Diameter in Φmm) 9 RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Color Whitefrom S$58.99Min. 2 days
- YUTAKA MAKE Vinylon Bobbin Winding RopeA type in which a thin rope is wound around a bobbin. It is convenient to use and store by cutting it to the required length.Mass (kg) 0.37 Length (m) 30 Trusco Part No. 367-6862 Thickness (Diameter in Φmm) 5 Packaging Bobbin winding RoHS directive (corresponding to 10 substances) Correspondence Material Vinylon Color Whitefrom S$32.99Min. 2 days
- YUTAKA MAKE Cremona Kongo hammering rope 3Φ × 10mMass (kg) 0.055 Length (m) 10 Trusco Part No. 112-9174 Thickness (Diameter in Φmm) 3 RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Type Kongo hit Color Whitefrom S$5.69Min. 2 days
- YUTAKA MAKE Cremona rope bobbin winding 6Φ × 40mMass (kg) 0.9 Length (m) 40 Thickness (Diameter in Φmm) 6 Trusco Part No. 829-1185 Packaging Bobbin winding RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Color Whitefrom S$47.99Min. 2 days
- YUTAKA MAKE Edo lanyardRobust dyeing that suppresses discoloration. As Japanese-style decoration, handicraft, hobby materialMaterial 100% rayon% Length (m) 130 Packaging Bobbin windingfrom S$89.99Min. 2 days
- YUTAKA MAKE Cremona rope scroll 4Φ × 200mA strong rope with excellent weather resistance and durability that is comfortable to the touch and easy to handle. Various work, main rope, evacuation, etc.Mass (kg) 2 Length (m) 200 Thickness (Diameter in Φmm) 4 Trusco Part No. 754-1741 RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Color White Packaging band hookfrom S$149.90Min. 2 days
- Marusan Vinylon ropeMade of synthetic fiber, it is a versatile type rope that has excellent strength and durability and is very easy to use. It is also suitable for use in agriculture, forestry and livestock industry, fisheries, construction and playset.Packaging Komaki (PP band stop) Material Vinylon Color White Type three strandfrom S$44.99Min. 8 days
- Matsuura Industry braidIt is a tubular flat string. For decorative packingLength (m) 22.5 Specification Cylindrical flat string Packaging Film packaging Color Light orange Material Rayon
- ESCO 6mmx200m Cremona rope (three strokes)Curly winding. It feels good, has excellent weather resistance, is flexible, and is not slippery. For lifeline, direction master line, fast net, athleticLength (m) 200 Tensile Strength (kN) 4.32 Mass (kg) 4.54 Thickness (Diameter in Φmm) 6 Material Cremona Esco Part No. EA628TK-63 Type three strandfrom S$349.90Min. 2 days
- ESCO 6mmx100m Cremona rope (three strokes)Curly winding. It feels good, has excellent weather resistance, is flexible, and is not slippery. For lifeline, direction master line, fast net, athleticLength (m) 100 Mass (kg) 2.27 Tensile Strength (kN) 4.32 Thickness (Diameter in Φmm) 6 Material Cremona Esco Part No. EA628TK-62 Type three strandfrom S$199.90Min. 2 days
- YUTAKA MAKE Vinylon ropeThe strength is about 40% lower than that of 3 strokes, but the rope has less frictional resistance and is hard to twist. A strong rope with excellent weather resistance and durability that is comfortable to the touch and easy to handle. For various bindings, tents and tarps.Packaging Bag RoHS directive (corresponding to 10 substances) Correspondence Type Kongo hit Material Vinylon Color Whitefrom S$7.79Min. 2 days
- ESCO 12mmx100m Cremona rope (three strokes)It feels good, has excellent weather resistance, is flexible, and is not slippery. For lifeline, direction master line, fast net, athleticLength (m) 100 Thickness (Diameter in Φmm) 12 Tensile Strength (kN) 15.6 Mass (kg) 9 Material Cremona Esco Part No. EA628TK-122 Type three strandfrom S$699.90Min. 4 days
- Matsuura Industry Crepoli GG ropeA rope that is not slippery and has a good balance of weather resistance, strength, and feel. For various work ropesType 3 strokes Packaging Drum winding Color GG color Material Vinylon + polyethylenefrom S$64.99Min. 10 days
- YUTAKA MAKE Cremona rope universal pack 6Φ × 30mMass (kg) 0.66 Length (m) 30 Thickness (Diameter in Φmm) 6 Trusco Part No. 828-0836 Packaging Band hanging / shrink pack RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Color Whitefrom S$38.99Min. 2 days
- YUTAKA MAKE Cremona rope scroll 6Φ × 200mLength (m) 200 Mass (kg) 4.1 Thickness (Diameter in Φmm) 6 Trusco Part No. 754-1767 Packaging Band winding RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Color Whitefrom S$329.90Min. 3 days
- Takagi You are peeled awayThe rope has an approximate measuring function, and there is an extra length of 50 cm in the front and back. Since work efficiency is improved, work time can be shortened. The strength is about 40% lower than 3 strokes, but it is a rope that is hard to twist. Various binding workLength (m) 100 Packaging Band winding Type Kongo hit Material Vinylon + polyester blend Color Whitefrom S$98.99Min. 3 days
- YUTAKA MAKE Cotton and gold hammer rope all-purpose packUnity, decorationMass (kg) 0.33 Tensile Strength (kN [kgf]) 0.82[84] Length (m) 20 Thickness (Diameter in Φmm) 6 Trusco Part No. 827-5893 RoHS directive (corresponding to 10 substances) Correspondence Material Cotton Color Generated color Type Kongo hit Packaging Shrink packfrom S$23.99Min. 2 days
- YUTAKA MAKE Cremona rope scroll 9Φ × 200mMass (kg) 10 Length (m) 200 Trusco Part No. 754-1775 Thickness (Diameter in Φmm) 9 Packaging Band winding RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Color Whitefrom S$699.90Min. 3 days
- Matsuura Industry Cremona spindleThe soft-textured braid makes it hard to come apart. For strings of handicrafts and tools * Cannot be used for applications that require strengthType 16 strokes (without core) Length (m) 200 Color Black Packaging Bobbin winding Material Domestic Kuraray Cremona Sfrom S$74.99Min. 10 days
- YUTAKA MAKE Cremona rope bobbin winding 6Φ × 30mMass (kg) 0.76 Length (m) 30 Thickness (Diameter in Φmm) 6 Trusco Part No. 754-1511 Packaging Bobbin winding RoHS directive (corresponding to 10 substances) Correspondence Material Cremona Color Whitefrom S$38.99Min. 3 days
- ESCO 8mmx200m Cremona rope (three strokes)Curly winding. It feels good, has excellent weather resistance, is flexible, and is not slippery. For lifeline, direction master line, fast net, athleticLength (m) 200 Tensile Strength (kN) 7.36 Thickness (Diameter in Φmm) 8 Mass (kg) 8.06 Material Cremona Esco Part No. EA628TK-83 Type three strandfrom S$579.90Min. 4 days
- ESCO 10mmx100m Cremona rope (three strokes)It feels good, has excellent weather resistance, is flexible, and is not slippery. For lifeline, direction master line, fast net, athleticThickness (Diameter in Φmm) 10 Length (m) 100 Tensile Strength (kN) 11.4 Mass (kg) 6.25 Material Cremona Esco Part No. EA628TK-102 Type three strandfrom S$499.90Min. 4 days