All Category

Nylon / Kite Yarns

Nylon Tegs / Octopus thread has a small diameter in the string, and is suitable for fine work and inconspicuous finish. Nylon Tegs, made from nylon, is strong, load-resistant and easy to adjust to the background. It is used for hobbies such as crafts and handicrafts, interior displays, and bird protection. The octopus thread is made of cotton and is characterized by a good touch and easy to tie. In addition to general ties such as agriculture, horticulture and crafts, it is also used for drawing in construction work.
View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction
  1. 0.17mmx 600m nylon thread (fluorine resin coating)
    ESCO 0.17mmx 600m nylon thread (fluorine resin coating)
    The fluororesin coating cuts the weak point "water absorption" of the nylon line. Durability, abrasion resistance, suppleness, and thread handling have also been significantly improved.
    Thickness (Diameter in Φmm)  0.17  Size (Nominal No.)  Tensile Strength (kg)  1.8  Mass (g)  120  Length (m)  600  Esco Part No.  EA628AW-1  Material  Nylon (fluorine coating) 
    from S$18.99
    Min. 2 days
  2. 0.29mmx 600m nylon thread (fluorine resin coating)
    ESCO 0.29mmx 600m nylon thread (fluorine resin coating)
    The fluororesin coating cuts the weak point "water absorption" of the nylon line. Durability, abrasion resistance, suppleness, and thread handling have also been significantly improved.
    Thickness (Diameter in Φmm)  0.29  Mass (g)  150  Size (Nominal No.)  Tensile Strength (kg)  5.4  Length (m)  600  Esco Part No.  EA628AW-3  Material  Nylon (fluorine coating) 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  3. 0.81mmx1000m nylon thread (Tegs)
    ESCO 0.81mmx1000m nylon thread (Tegs)
    Outstanding ease of handling and stable strength that take advantage of the characteristics of nylon.
    Thickness (Diameter in Φmm)  0.81  Length (m)  1000  Size (Nominal No.)  24  Tensile Strength (kg)  34  Mass (g)  850  Esco Part No.  EA628AV-24  Material  Nylon 
    from S$85.99
    Min. 3 days
  4. Nylon Tegs
    Takagi Nylon Tegs
    It can also be used for hard-to-see nylon threads, for hanging POP in stores, and for general bird damage prevention. Landscaping, agriculture, horticulture, general bird damage prevention, etc. Crafts, handicrafts, etc.
    Material  Nylon  Color  Transparent 
    Rating:
    89%
    from S$8.29
    Min. 2 days
  5. Octopus yarn
    YUTAKA MAKE Octopus yarn
    Strong unity, can be taken out. Wrap around a grip such as a fishing rod around a vertical or straight Atari thread for carpentry work to prevent slipping. * Do not use for food.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Cotton 
    Rating:
    82%
    from S$10.99
    Min. 2 days
  6. Nylon Tegs
    YUTAKA MAKE Nylon Tegs
    Because it is a nylon thread, it is resistant to friction and shock. From decorations and hobbies to bird-proof threads, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Nylon  Color  Transparent 
    Rating:
    83%
    from S$1.99
    Min. 2 days
  7. Teguz
    Matsuura Industry Teguz
    Bobbin winding for convenient storage For hanging displays, etc., as a bird repellent and bird thread
    Length (m)  100  Material  Nylon 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  8. Cremona strand
    Matsuura Industry Cremona strand
    Domestic Cremona repair thread with excellent weather resistance and strength As a repair thread for indoor and outdoor use
    Mass (g)  100  Material  Cremona (Vinylon)  Color  White 
    Rating:
    64%
    from S$12.99
    Min. 2 days
  9. Teguz
    HEIKO Teguz
    Ideal for stores and POP displays. It is also used as a fishing thread.
    Mass (g)  25  Length (m)  50  Material  Polypropylene  Color  Transparent 
    from S$5.39
    Min. 2 days
  10. Octopus yarn
    ESCO Octopus yarn
    Please use for repair and bundling.
    Material  100% cotton 
    Rating:
    93%
    from S$9.19
    Min. 2 days
  11. Packing string Tako thread
    YUTAKA MAKE Packing string Tako thread
    An eco-friendly string made of natural materials. General unity, gardening, crafts, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Cotton  Color  White 
    Rating:
    80%
    from S$5.39
    Min. 2 days
  12. Takoyarn Tamaki
    SANYU Takoyarn Tamaki
    Cotton thread. For handicrafts, crafts, cooking, etc.
    Material  Cotton 
    from S$9.79
    Min. 2 days
  13. Nylon Tegs
    MIYAJIMA Chemical Industry Nylon Tegs
    Convenient for hanging corkboards and display panels, and avoiding birds on the balcony
    Length (m)  50  Material  Unstretched nylon  Color  White 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  14. 0.17mmx1000m nylon thread (Tegs)
    ESCO 0.17mmx1000m nylon thread (Tegs)
    Outstanding ease of handling and stable strength that take advantage of the characteristics of nylon.
    Thickness (Diameter in Φmm)  0.17  Size (Nominal No.)  Tensile Strength (kg)  1.8  Length (m)  1000  Mass (g)  140  Esco Part No.  EA628AV-1  Material  Nylon 
    from S$19.99
    Min. 2 days
  15. Cotton thread octopus thread
    HEIKO Cotton thread octopus thread
    It is a durable thread made of natural materials that is kind to the natural environment. (8 cotton threads # 20 threads x 3 twists) It can be widely used not only for kite-raising thread but also for work and binding.
    Length (m)  150  Thickness (Diameter in Φmm)  About 1.5  Material  Cotton 
    from S$11.99
    Min. 2 days
  16. Teguz Mini
    WAKI Teguz Mini
    Translucent and inconspicuous. Thin lines for crafts and hobby friends Also suitable for binding work.
    Length (m)  10  Material  Nylon 
    from S$2.09
    Min. 6 days
  17. 0.66mmx1000m nylon thread (Tegs)
    ESCO 0.66mmx1000m nylon thread (Tegs)
    Outstanding ease of handling and stable strength that take advantage of the characteristics of nylon.
    Thickness (Diameter in Φmm)  0.66  Length (m)  1000  Size (Nominal No.)  16  Tensile Strength (kg)  21.8  Mass (g)  630  Esco Part No.  EA628AV-16  Material  Nylon 
    from S$59.99
    Min. 2 days
  18. 1.17mmx 450m nylon thread (Tegs)
    ESCO 1.17mmx 450m nylon thread (Tegs)
    Outstanding ease of handling and stable strength that take advantage of the characteristics of nylon.
    Thickness (Diameter in Φmm)  1.17  Length (m)  450  Size (Nominal No.)  50  Tensile Strength (kg)  68  Mass (g)  820  Esco Part No.  EA628AV-50  Material  Nylon 
    from S$68.99
    Min. 2 days
  19. 0.29mmx1000m nylon thread (Tegs)
    ESCO 0.29mmx1000m nylon thread (Tegs)
    Outstanding ease of handling and stable strength that take advantage of the characteristics of nylon.
    Thickness (Diameter in Φmm)  0.29  Length (m)  1000  Mass (g)  200  Size (Nominal No.)  Tensile Strength (kg)  5.4  Esco Part No.  EA628AV-3  Material  Nylon 
    Rating:
    80%
    from S$22.99
    Min. 4 days
  20. 0.52mmx1000m nylon thread (Tegs)
    ESCO 0.52mmx1000m nylon thread (Tegs)
    Outstanding ease of handling and stable strength that take advantage of the characteristics of nylon.
    Thickness (Diameter in Φmm)  0.52  Size (Nominal No.)  10  Length (m)  1000  Tensile Strength (kg)  15.9  Mass (g)  480  Esco Part No.  EA628AV-10  Material  Nylon 
    from S$37.99
    Min. 4 days
  21. 1.05mmx 500m nylon thread (Tegs)
    ESCO 1.05mmx 500m nylon thread (Tegs)
    Outstanding ease of handling and stable strength that take advantage of the characteristics of nylon.
    Thickness (Diameter in Φmm)  1.05  Length (m)  1000  Size (Nominal No.)  40  Tensile Strength (kg)  54.4  Mass (g)  710  Esco Part No.  EA628AV-40  Material  Nylon 
    from S$68.99
    Min. 2 days
  22. Tako thread card winding
    SANYU Tako thread card winding
    Cotton thread. For handicrafts, crafts, cooking, etc.
    Mass (g)  50  Material  Cotton  Color  Generate 
    from S$5.89
    Min. 2 days
  23. 0.52mmx 600m nylon thread (fluorine resin coating)
    ESCO 0.52mmx 600m nylon thread (fluorine resin coating)
    The fluororesin coating cuts the weak point "water absorption" of the nylon line. Durability, abrasion resistance, suppleness, and thread handling have also been significantly improved.
    Thickness (Diameter in Φmm)  0.52  Size (Nominal No.)  10  Tensile Strength (kg)  15.9  Mass (g)  280  Length (m)  600  Esco Part No.  EA628AW-10  Material  Nylon (fluorine coating)  Color  khaki 
    from S$35.99
    Min. 4 days
  24. 0.91mmx 700m nylon thread (Tegs)
    ESCO 0.91mmx 700m nylon thread (Tegs)
    Outstanding ease of handling and stable strength that take advantage of the characteristics of nylon.
    Thickness (Diameter in Φmm)  0.91  Length (m)  1000  Size (Nominal No.)  30  Tensile Strength (kg)  43.1  Mass (g)  800  Esco Part No.  EA628AV-30  Material  Nylon 
    from S$68.99
    Min. 2 days
  25. 0.33mmx 600m nylon thread (fluorine resin coating)
    ESCO 0.33mmx 600m nylon thread (fluorine resin coating)
    The fluororesin coating cuts the weak point "water absorption" of the nylon line. Durability, abrasion resistance, suppleness, and thread handling have also been significantly improved.
    Thickness (Diameter in Φmm)  0.33  Mass (g)  170  Size (Nominal No.)  Length (m)  600  Tensile Strength (kg)  7.3  Esco Part No.  EA628AW-4  Material  Nylon (fluorine coating) 
    from S$21.99
    Min. 4 days
  26. 0.37mmx1000m nylon thread (Tegs)
    ESCO 0.37mmx1000m nylon thread (Tegs)
    Outstanding ease of handling and stable strength that take advantage of the characteristics of nylon.
    Thickness (Diameter in Φmm)  0.37  Length (m)  1000  Mass (g)  260  Size (Nominal No.)  Tensile Strength (kg)  9.1  Esco Part No.  EA628AV-5  Material  Nylon 
    from S$25.99
    Min. 4 days
  27. Bobbin Wire Tegs
    WAKI Bobbin Wire Tegs
    It is thin, inconspicuous, and strong.
    Mass (g)  About 26  Material  Nylon  Color  White 
    from S$5.69
    Min. 3 days
  28. 0.37mmx 600m nylon thread (fluorine resin coating)
    ESCO 0.37mmx 600m nylon thread (fluorine resin coating)
    The fluororesin coating cuts the weak point "water absorption" of the nylon line. Durability, abrasion resistance, suppleness, and thread handling have also been significantly improved.
    Thickness (Diameter in Φmm)  0.37  Mass (g)  190  Size (Nominal No.)  Length (m)  600  Tensile Strength (kg)  9.1  Esco Part No.  EA628AW-5  Material  Nylon (fluorine coating) 
    from S$24.99
    Min. 4 days
  29. 0.21mmx 600m nylon thread (fluorine resin coating)
    ESCO 0.21mmx 600m nylon thread (fluorine resin coating)
    The fluororesin coating cuts the weak point "water absorption" of the nylon line. Durability, abrasion resistance, suppleness, and thread handling have also been significantly improved.
    Thickness (Diameter in Φmm)  0.21  Size (Nominal No.)  1.5  Mass (g)  130  Tensile Strength (kg)  2.7  Length (m)  600  Esco Part No.  EA628AW-1.5  Material  Nylon (fluorine coating) 
    from S$18.99
    Min. 4 days
  30. 0.24mmx1000m nylon thread (Tegs)
    ESCO 0.24mmx1000m nylon thread (Tegs)
    Outstanding ease of handling and stable strength that take advantage of the characteristics of nylon.
    Thickness (Diameter in Φmm)  0.24  Length (m)  1000  Mass (g)  170  Size (Nominal No.)  Tensile Strength (kg)  3.6  Esco Part No.  EA628AV-2  Material  Nylon 
    from S$22.99
    Min. 2 days
  31. 0.44mmx1000m nylon thread (Tegs)
    ESCO 0.44mmx1000m nylon thread (Tegs)
    Outstanding ease of handling and stable strength that take advantage of the characteristics of nylon.
    Thickness (Diameter in Φmm)  0.44  Length (m)  1000  Tensile Strength (kg)  11.8  Mass (g)  320  Size (Nominal No.)  Esco Part No.  EA628AV-7  Material  Nylon 
    from S$29.99
    Min. 3 days
  32. 0.74mmx1000m nylon thread (Tegs)
    ESCO 0.74mmx1000m nylon thread (Tegs)
    Outstanding ease of handling and stable strength that take advantage of the characteristics of nylon.
    Thickness (Diameter in Φmm)  0.74  Length (m)  1000  Size (Nominal No.)  20  Tensile Strength (kg)  28.6  Mass (g)  720  Esco Part No.  EA628AV-20  Color  Gray  Material  Nylon 
    from S$68.99
    Min. 4 days
  33. 0.24mmx 600m nylon thread (fluorine resin coating)
    ESCO 0.24mmx 600m nylon thread (fluorine resin coating)
    The fluororesin coating cuts the weak point "water absorption" of the nylon line. Durability, abrasion resistance, suppleness, and thread handling have also been significantly improved.
    Thickness (Diameter in Φmm)  0.24  Mass (g)  140  Size (Nominal No.)  Tensile Strength (kg)  3.6  Length (m)  600  Esco Part No.  EA628AW-2  Material  Nylon (fluorine coating) 
    from S$19.99
    Min. 4 days
  34. 0.47mmx 600m nylon thread (fluorine resin coating)
    ESCO 0.47mmx 600m nylon thread (fluorine resin coating)
    The fluororesin coating cuts the weak point "water absorption" of the nylon line. Durability, abrasion resistance, suppleness, and thread handling have also been significantly improved.
    Thickness (Diameter in Φmm)  0.47  Tensile Strength (kg)  13.6  Mass (g)  250  Length (m)  600  Size (Nominal No.)  Esco Part No.  EA628AW-8  Material  Nylon (fluorine coating) 
    from S$32.99
    Min. 4 days
  35. 0.41mmx 600m nylon thread (fluorine resin coating)
    ESCO 0.41mmx 600m nylon thread (fluorine resin coating)
    The fluororesin coating cuts the weak point "water absorption" of the nylon line. Durability, abrasion resistance, suppleness, and thread handling have also been significantly improved.
    Thickness (Diameter in Φmm)  0.41  Tensile Strength (kg)  10.9  Mass (g)  200  Size (Nominal No.)  Length (m)  600  Esco Part No.  EA628AW-6  Material  Nylon (fluorine coating) 
    from S$26.99
    Min. 4 days
  36. Izanas 440
    FUKUTOKU Izanas 440
    Strong and very supple. It has the highest level of strength and elastic modulus as an organic fiber. Has excellent blade resistance and wear resistance.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 4 days
  37. Super X wire 8 300m 5 color yellow marking
    DUEL Super X wire 8 300m 5 color yellow marking
    From casting to jigging. Pursue operability!
    Length (m)  300  Color  5-color yellow marking 
    from S$44.99
    Min. 10 days
  38. Takoito (cotton thread)
    Konya Corporation Takoito (cotton thread)
    An eco-friendly biodegradable string made of natural materials. It is resistant to heat and has an excellent texture. Wrap around a grip such as a fishing rod around a vertical or straight Atari thread for carpentry work to prevent slipping. * Please check the precautionary statement on the packa... Read More
    Material  Cotton  Color  Generate 
    from S$10.99
    Min. 6 days
  39. Super X wire 4 150m 5 color yellow marking
    DUEL Super X wire 4 150m 5 color yellow marking
    From casting to jigging. Emphasis on durability!
    Length (m)  150  Color  5-color yellow marking 
    from S$13.99
    Min. 10 days
  40. Super X wire 8 150m 5 color yellow marking
    DUEL Super X wire 8 150m 5 color yellow marking
    From casting to jigging. Pursue operability!
    Length (m)  150  Color  5-color yellow marking 
    from S$23.99
    Min. 10 days
View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction