All Category

Tightening / Sealing / Cutter Machine

Various band tightening machines / sealing machines / cutters are packing products that tighten and seal bands when packing using PP bands or band irons. Tightening machines for bands are used for PP bands, paper bands, polyester bands, heavy bands, and band irons. Care must be taken because the types of bands that can be used are compatible. The sealer is used in conjunction with a tightener to seal the band. The band cutter for band iron cuts off the excess band after sealing the seal.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 72

Set Ascending Direction
  1. Tightening machine for PP band
    MonotaRO Tightening machine for PP band
    It is an excellent product that can be used in a series from tightening to cutting the PP band. Even women can easily work because it does not require much effort. For tightening PP band * Please use in combination with the sealer and the seal for the PP band. * Product specifications are subject... Read More
    Mass (g)  1255  Suitable Band Width (mm)  13~19  Overall Length (mm)  410-320  Width (mm)  80  Material (Main Unit)  Iron  Applicable band  PP band  Type  PP band tightening machine 
    Rating:
    88%
    from S$169.90
    Min. 2 days
  2. PP band fastening tool
    MonotaRO PP band fastening tool
    Ideal for hand tightening PP bands, pulling, cutting, 1 unit 2 roles For tightening PP band * Do not use for any other purpose. * Because the blade is attached, be sure to wear gloves when working.
    Suitable Band Width (mm)  17 or less  Width (mm)  90  Overall Length (mm)  98  Material (Main Unit)  Aluminum  Material (Blade)  Steel 
    Rating:
    78%
    from S$6.59
    Min. 2 days
  3. Hot slide cutter 48W
    goot (TAIYO ELECTRIC) Hot slide cutter 48W
    The cut end does not fray after processing. The ceramic heater provides quick resilience, high power, and energy saving. A chrome-plated iron tip that does not easily get shavings. For cutting nylon, vinyl, and polyethylene materials.
    Mass (g)  104  Overall Length  284mm  Trusco Part No.  407-2553  Power Consumption (W)  48  Highest Temperature (℃)  480  Power Input (V)  AC100  Type  Body  Heater  Ceramic heater  Specification  RoHS compliant product 
    Rating:
    88%
    from S$59.99
    Min. 2 days
  4. Sealing device for PP band
    MonotaRO Sealing device for PP band
    * Please use in combination with the PP band sticker.
    Mass (kg)  1.32 
    Rating:
    78%
    from S$97.99
    Min. 2 days
  5. Tightening Machine (for PP Band)
    SHOKO KIKO Tightening Machine (for PP Band)
    This machine can be used for both PP band and paper band dimensions. A cutter is installed on the forehead, which is convenient for cutting the rest of the band. *Please use together with the sealer and PP band seal. *Please use a PP band for manual tightening. PP bands for machinery and heavy pa... Read More
    Mass (kg)  1.8  Trusco Part No.  119-7339  Overall Length (mm)  320  Suitable Band Width (mm)  9~19  Type  PP, paper band tightening machine 
    Rating:
    76%
    from S$329.90
    Min. 2 days
  6. Nylon rope cutter 55W
    goot (TAIYO ELECTRIC) Nylon rope cutter 55W
    The cut end of the cut surface melts and the rope does not fray. Resin gardening nets and fishing nets can also be cut. Uses a chrome-plated tip that does not easily stick to debris. * Rope containing materials such as linen and cotton and metal wire cannot be cut. * Cannot be used for soldering.
    Trusco Part No.  853-6827  Power Consumption (W)  55  Overall Length (mm)  240  Cable Length (m)  1.5  Highest Temperature (℃)  450  Power Input (V)  AC100  Included Accessories  Tip HE-60T  Mass (g)  70 
    Rating:
    84%
    from S$28.99
    Min. 2 days
  7. Sealer P Type (for PP Band)
    SHOKO KIKO Sealer P Type (for PP Band)
    * Please use in combination with the PP band sticker.
    Type  P type 
    Rating:
    88%
    from S$149.90
    Min. 2 days
  8. Hot knife
    SURE (ISHIZAKI ELECTRIC MFG) Hot knife
    Mass (g)  280  Highest Temperature (℃)  380  Trusco Part No.  442-9516  Power Input (V)  AC100  Overall Length (mm)  286  Power Consumption (W)  100 
    Rating:
    90%
    from S$64.99
    Min. 2 days
  9. Sealing machine for band iron
    MonotaRO Sealing machine for band iron
    A boxing machine for band iron bands. The band can be tightened using a commercially available iron band tightening machine and a band iron sealant, the band iron sealant can be attached, and the box can be sealed with this product. For band iron band * Do not use this product for any purpose oth... Read More
    Overall Length (mm)  About 392 
    Rating:
    65%
    from S$99.90
    Min. 2 days
  10. Tightening machine for band iron
    MonotaRO Tightening machine for band iron
    It is a tightening machine for iron band. The object can be sealed in combination with a sealing material for iron strips and a sealing machine. It is a convenient product that can be easily tightened without any hassle. 【how to use】 1) Tilt the lever part. 2) After hanging the iron band on the... Read More
    Applicable band  Obi  Overall Length (mm)  About 375  Band Thickness (mm)  Up to 0.8  Type  For one-sided tightening  Mass (kg)  About 1.96  Band Width (mm)  9~19 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  11. Sealing machine W type (for band iron)
    SHOKO KIKO Sealing machine W type (for band iron)
    For band iron band * Please use in combination with the iron band seal.
    from S$179.90
    Min. 2 days
  12. Tightening machine (for band iron)
    SHOKO KIKO Tightening machine (for band iron)
    This machine uses the long iron band, stops one end of the iron band, and pulls and seals the other end.
    Band Thickness (mm)  0.3~0.7  Band Width (mm)  9~19  Type  Strip tightening machine  Applicable band  Obi 
    from S$569.90
    Min. 2 days
  13. PP band binding machine the pack 3
    Tsukasa PP band binding machine the pack 3
    A compact, lightweight, high-performance, easy-to-operate PP band binding machine. You can choose the size of the package. Weld by vibration.
    Band Thickness (mm)  0.55~0.65  Main Unit Dimensions, Width W x Depth D x Height H (mm)  110×240×140  Suitable Band Width (mm)  12~16  Mass (kg)  2.5  Trusco Part No.  243-8747  Power Supply  AC100V  Specification  Manual tightening type  Applicable band  Polypropylene (PP) 
    Rating:
    100%
    from S$2,299.00
    Min. 2 days
  14. Packing machine (for PP band)
    TRUSCO Packing machine (for PP band)
    PP band can be used. A cutter is attached to the front of the head, which is convenient because it can cut off the remainder of the band after work. * A separate sealing machine is required for sealing.
    Overall Length (mm)  320  Material  (Main body) Iron, (Handle) Aluminum  Mass (kg)  1.49  Trusco Part No.  819-1336  Applicable band  PP band  Band Thickness (mm)  0.7  Suitable Band Width (mm)  9~19 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  15. Tensioner for PP band
    MonotaRO Tensioner for PP band
    Extra PP band can be cut, and tightening and cutting can be done with one unit. It is a convenient tightening machine for retightening that can be easily tightened. Grasp the lever, pinch the band between the upper and lower clampers, and pull the tensioner toward you to tighten the band. For tig... Read More
    Suitable Band Width (mm)  12~16  Dimension (mm)  40×205×90  Suitable for  PP band  Type  Tightening/cutting 
    Rating:
    100%
    from S$379.90
    Min. 2 days
  16. Parts for packing machine (for No.90)
    SHOKO KIKO Parts for packing machine (for No.90)
    Suitable Model  No.90 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  17. Packing machine (for band iron)
    TRUSCO Packing machine (for band iron)
    A tightening machine for iron strips. * A separate sealing machine is required for sealing.
    Applicable band  Obi  Band Thickness (mm)  0.4~0.7  Suitable Band Width (mm)  9~19 
    from S$299.90
    Min. 2 days
  18. Tsukasa Chemical Heavy Packing Band Manual Crimper "ST Type"
    Tsukasa Tsukasa Chemical Heavy Packing Band Manual Crimper "ST Type"
    A band sealer for heavy packing.
    Band Thickness (mm)  0.4~0.7  Applicable band  Ester band, heavy band 
    from S$679.90
    Min. 2 days
  19. Heavy and ester band sealing machine
    DAINICHI CAN (DIC) Heavy and ester band sealing machine
    For polyester band
    Type  Sealing machine 
    from S$289.90
    Min. 2 days
  20. PP band tightening machine for stopper ST-19
    SHOKO KIKO PP band tightening machine for stopper ST-19
    Infinite tightening is possible and band filling is easy. Due to its light weight, "vertical winding" and "pot winding" work can be done easily.
    Band Thickness (mm)  0.6  Suitable Band Width (mm)  12~19  Overall Length (mm)  220  Trusco Part No.  448-5181  Mass (kg)  97  Applicable band  PP band 
    from S$479.90
    Min. 2 days
  21. SPOT NO90 parts # 32 spring set
    SHOKO KIKO SPOT NO90 parts # 32 spring set
    No. It is a repair part for 90. No. 90 repair parts
    Mass (g)  10  Trusco Part No.  816-6478  Suitable Model  Packing machine NO.90  Material  Steel 
    from S$25.99
    Min. 2 days
  22. Sealing machine
    TRUSCO Sealing machine
    The main parts are heat-treated and have excellent durability and wear resistance. The sealing part is a Miyama type.
    from S$119.90
    Min. 2 days
  23. Claw holder nail
    SHOKO KIKO Claw holder nail
    Rating:
    70%
    from S$6.49
    Min. 2 days
  24. Sealing device nail 19mm / mp
    SHOKO KIKO Sealing device nail 19mm / mp
    from S$6.49
    Min. 2 days
  25. PP band tightening machine
    SEKISUI JUSHI PP band tightening machine
    By using it, more secure packing is possible. PP band tightening machine.
    Mass (kg)  1.6  Length (mm)  330  Specification  KK4 type  Applicable band  PP band 
    from S$539.90
    Min. 2 days
  26. Nail for sealing device
    SHOKO KIKO Nail for sealing device
    Rating:
    100%
    from S$6.89
    Min. 2 days
  27. Packing machine (for band iron)
    TRUSCO Packing machine (for band iron)
    * A separate sealing machine is required for sealing.
    Applicable band  Obi 
    Rating:
    100%
    from S$3.19
    Min. 3 days
  28. PP band seal bracket
    SEKISUI JUSHI PP band seal bracket
    The strength of the packing part can be made stronger than that of heat welding. It is a special metal fitting used when using a sealer. * Please use KK Punch 16 for the sealer.
    Sealing Area (mm)  18×30 
    from S$64.99
    Min. 2 days
  29. SPOT NO90 parts # 21 Band presser claw spring (rear)
    SHOKO KIKO SPOT NO90 parts # 21 Band presser claw spring (rear)
    No. It is a repair part for 90. No. 90 repair parts
    Mass (g)  0.5  Trusco Part No.  816-6476  Product Name  Band presser claw spring  Suitable Model  No.90  Material  Steel 
    from S$869.90
    Min. 2 days
  30. Feeding claw spring (NO.70 parts)
    SHOKO KIKO Feeding claw spring (NO.70 parts)
    from S$5.59
    Min. 2 days
  31. Oval
    H.H.H. Mfg. Oval
    from S$199.90
    Min. 5 days
  32. SPOT NO90 parts # 5 Band claw spring (front)
    SHOKO KIKO SPOT NO90 parts # 5 Band claw spring (front)
    No. It is a repair part for 90. No. 90 repair parts
    Mass (g)  Trusco Part No.  816-6479  Suitable Model  Packing machine NO.90  Material  Steel 
    from S$2.99
    Min. 6 days
  33. Packing machine (for both PP band and band)
    SHOKO KIKO Packing machine (for both PP band and band)
    Endless tightening is possible by adopting an infinite tightening mechanism. Tightening work can be done with this one unit from PP band to band iron. * A separate sealing machine is required for sealing.
    Applicable band  PP band / band iron  Trusco Part No.  374-9991  Specification  With cutter  Suitable Band Width (mm)  16~19  Overall Length (mm)  300  Band Thickness (mm)  0.4~0.7 
    Rating:
    80%
    from S$1,199.00
    Min. 2 days
  34. Tightening machine (for band iron) parts (for No. 70)
    SHOKO KIKO Tightening machine (for band iron) parts (for No. 70)
    Suitable Model  SPOT No70 
    from S$58.99
    Min. 8 days
  35. Packing machine (for PP band) parts
    TRUSCO Packing machine (for PP band) parts
    * A separate sealing machine is required for sealing.
    Applicable band  PP band 
    Rating:
    20%
    from S$3.19
    Min. 3 days
  36. Tightening machine (for steel strip) parts (for No.70) Pushing claw spring
    SHOKO KIKO Tightening machine (for steel strip) parts (for No.70) Pushing claw spring
    Suitable Model  No.70  Specification  Front and rear set 
    from S$16.99
    Min. 7 days
  37. Ratchet pawl spring
    SHOKO KIKO Ratchet pawl spring
    from S$3.99
    Min. 12 days
  38. PP band sealing machine
    SEKISUI JUSHI PP band sealing machine
    The strength of the packing part can be made stronger than that of heat welding. Used when fixing the PP band with metal fittings.
    Specification  KK punch 16  Mass (kg)  1.5  Length (mm)  415 
    from S$299.90
    Min. 8 days
  39. Parts for sealing machine P25A
    DAINICHI CAN (DIC) Parts for sealing machine P25A
    Suitable Model  P25A  Specification  3-1 × 4, 3-2 × 2 
    from S$119.90
    Min. 7 days
  40. SPOT PP band sealer 12mm
    SHOKO KIKO SPOT PP band sealer 12mm
    The sealing part is a Miyama type. All major parts are specially treated for excellent durability and wear resistance. From general packing to pallet packing
    Band Thickness (mm)  0.7  Mass (kg)  1.1  Suitable Band Width (mm)  12.0  Main Unit Dimensions, Width W x Depth D x Height H (mm)  140×420×35  Trusco Part No.  816-6487  Material  Steel 
    from S$179.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 72

Set Ascending Direction