Stopper (Pp-Band) Seal
Stoppers (for PP bands) and seals are packing items that serve as clasps when using PP bunts for hand tightening. The material is polypropylene or plastic, and it is light and strong. Packing with PP band and stopper is reusable and economical. There are many advantages such as easy rewinding because it can be unwound. The seal is said to be an overlap seal and is a metal part used for the overlapping part of the band. There is a PP band type and a band iron type.
- Kotoko Speed stopper 16mmYou can easily pack without using a machine. It can be reused and is economically excellent. There is also a way to untie it. It can be easily re-tightened. It is your idea product to use. (Please use it by making full use of its functions.) Packing band fastenersDimension (mm) 16 Tensile Strength (kg) 80 Color Natural Material PPfrom S$53.99Min. 2 days
- YUTAKA MAKE PP Band SetThickness (mm) 0.5 Width (mm) 15.5 Mass (g) 247 Length (m) 50 Trusco Part No. 828-0800 RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.99Min. 2 days
- MonotaRO Stopper For PP bandA stopper for the PP band for hand tightening. You can easily tighten the band and pack it securely. For hand-tightened PP band * Do not use for any other purpose. * Be sure to wear gloves such as work gloves when using. * Never reuse it. It may not be possible to maintain strength. * Do not use ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Flat Color Milky white Suitable for PP bandwidth 15.5mm Material Polypropylene
- DAINICHI CAN (DIC) Dick New StopperA stopper for the PP band for hand tightening. Easy and quick plastic fasteners pack your valuables securely. Unlike conventional commercial products, it can be packed by simply inserting the "ring" of the band into the buckle and pulling it back. * We do not deliver to private homes (d... Read More
- TRUSCO PP Band for StopperA hand-tightening stopper that is easy and easy to handle. Since it is made of polypropylene, it does not generate toxic gases such as dioxins even when burned as garbage. Stopper for PP bandMaterial / Finish Polypropylene Material Polypropylene
- NAX Laser Stopper (for PP Band)A stopper for the PP band for hand tightening. * 16mm products are compatible with PP bands with a width of 15.5mm.Dimension (mm) 16 Type Flat type Color Natural Material Polypropylene
- SHOKO KIKO PP Band SealMass (kg) 2.7 Length (mm) 27 Thickness (mm) About 0.3 Type Paper, PP band seal Material Tinplate
- MIYAJIMA Chemical Industry Band stopper for 16mmBand stopper for hand tightening. Securely pack your important luggage.Included Accessories 1 safety cutter RoHS directive (corresponding to 10 substances) Correspondence Specification For 16mm
- Tsukasa Metal fitting seal for heavy packing bandSeal bracket for heavy packing band.Band Thickness (mm) 0.4~0.7 RoHS directive (corresponding to 10 substances) Correspondence
- Kojima KK sealThe KK seal is made of polished iron, which has been carefully selected for its stickiness and hardness, so you can use it without any worries.Type Seal staple (band iron seal)
- MORIYA Sangyo Cardboard stopperBy inserting it into the four corners of the cardboard, you can fix the upper flaps that interfere with your work. In addition, cardboard can be stacked as it is. Ideal for picking work, moving, etc.Dimensions (cm) 12.3×11×2.3 Mass (g) 68 Material Polypropylene
- Shin-Etsu Kogyo Convenience StopperFor 16 mm bandDimension (mm) 16 RoHS directive (corresponding to 10 substances) Correspondence
- Kojima Overlap SealThe KK seal is made of polished iron, which has been carefully selected for its stickiness and hardness, so you can use it without any worries.Type Seal staple (band iron seal) Material Iron
- Kotoko PP Band Policy BuckleYou can easily pack without using a machine. It can be reused and is economically excellent. There is also a way to untie it. It can be easily re-tightened. Packing band fastenersDimension (mm) 16 Material Polypropylenefrom S$49.99Min. 2 days
- YUTAKA MAKE Band stopper for 16mmA stopper exclusively for the PP band for hand tightening. Hand tightening PP band fastenerRemark 15.5mm RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylenefrom S$4.69Min. 2 days
- DSLINE PP band stopperPP band stopper for hand tightening. Easy and quick fasteners made of plastic also securely pack important luggage. You can pack it by simply putting the band "ring" in the buckle and pulling it back.Suitable for For 16mm
- ESCO Buckle for 19.0mm PP band (50 pieces)Suitable Band Width (mm) 19 Esco Part No. EA628PM-119 Material Polypropylene
- YUTAKA MAKE Cardboard clipWorkability is improved when packing in cardboard. Fixed the bounce of the lid. Convenient for sales promotion such as POP installation.Material PPfrom S$6.49Min. 2 days
- Kojima KK seal (plating type)The KK seal is made of polished iron, which has been carefully selected for its stickiness and hardness, so you can use it without any worries.Width (mm) 19 Length (mm) 38 Material Iron (galvanized) Type Seal staple (band iron seal)
- MIYAJIMA Chemical Industry PP soft band stopper setPacking set with stopper and cutter Convenient for packing a little large luggageThickness (mm) 0.52 Length (m) 50 Width (mm) About 15 Set Contents PP band x 1 roll, stopper x 25, cutter 1 Material Polypropylene Color Yellowfrom S$14.99Min. 2 days
- ESCO Buckle for 15.5mm PP band (100 pieces)For EA628PL-6 ・ -7, PM-1 ~ -8Suitable Band Width (mm) 15.5 Suitable Model EA628PL-6・-7、PM-1~-8 Esco Part No. EA628PM-116 Material Polypropylenefrom S$11.99Min. 3 days
- HEIKO Smart stopperIt acts as a clasp when binding with a PP band. For packing
- YUTAKA MAKE Band stopper 15. 5mm × 100mWidth (mm) 15.5 Mass (g) 520 Trusco Part No. 828-0801 RoHS directive (corresponding to 10 substances) Correspondencefrom S$23.99Min. 2 days
- SHOKO KIKO Spot PP Seal 12.0mmType Paper, PP band seal Material Tinplate Thickness (mm) 0.25~0.30 Mass (kg) 2.3 Width (mm) 12 Length (mm) 27 Trusco Part No. 816-6491from S$44.99Min. 2 days
- SHOKO KIKO SPOT stopper 19. 0 mm (with 500 pieces)Mass (kg) 2.4 Trusco Part No. 816-6493 Material Polypropylene Color Whitefrom S$98.99Min. 11 days
- MIYAJIMA Chemical Industry Band stopperEasy to pack heavy items Convenient for packing slightly larger packagesSize 16mm type Material Polypropylene Color Whitefrom S$5.89Min. 3 days
- Ishimoto Maoran My car keep 16mm 10,000 piecesIt is a stopper for PP band. For general packagingMass (g) 2.2 Trusco Part No. 868-7701 Material Polypropylene (PP) Suitable Band Width (mm) 16from S$489.90Min. 3 days
- SHOKO KIKO SPOT Stopper 16.0 mm (1000 pieces)A resin stopper for hand tightening (PP band) that is easy and easy to pack. From general packing to pallet packingMass (kg) 2.2 Trusco Part No. 816-6492 Material Polypropylene Color [Stopper for hand tightening] Whitefrom S$89.99Min. 3 days
- SPOT Ester band sealSeal for steel polyester band. For general packing and pallet packing.Suitable Band Width (mm) 19 Trusco Part No. 217-7095 Mass (kg) 6.1 Thickness (mm) Ester band: 0.4-0.5 Material / Finish Steelfrom S$149.90Min. 7 days
- Kojima Overlap seal (plated type)The KK seal is made of polished iron, which has been carefully selected for its stickiness and hardness, so you can use it without any worries.Type Seal staple (band iron seal) Material Iron (hot dip galvanizing)from S$68.99Min. 5 days
- Ishimoto Maoran My car keep 12mm 10,000 piecesIt is a stopper for PP band. For general packagingSuitable Band Width (mm) 12 Mass (g) 1.25 Trusco Part No. 868-7700 Material Polypropylene (PP)from S$489.90Min. 3 days
- ESCO Buckle for 15.5mm PP band (1000 pieces)Suitable Band Width (mm) 15.5 Esco Part No. EA628PM-116B Material Polypropylenefrom S$109.90Min. 4 days
- ESCO Handbag holderIt is a convenient item that can be hung on the string that packed the product so that it can be hung by hand. You can also use it by hanging it on the hand strap of a paper bag.from S$22.99Min. 4 days
- MonotaRO For seal + PP bandIt is a closed type PP band seal. PP band unity * When using this product, be sure to wear gloves to prevent danger. * This product is a sealing material for PP bands. Do not use on iron strips or anything else. * When storing, avoid places with high temperature and humidity. It may cause rust. *... Read MoreType Close Length (mm) About 28 Thickness (mm) About 0.3 Material Steel (galvanized)Discontinued
- Kotoko PP Band StopperBand stopper for PP band for hand tightening. For hand tightening of 15.5mm PP band.Width (mm) 16Discontinued
- No Brand Family stopperIt is a size that is easy to use at home.Type Flat type Specification Stopper for family band 16mmDiscontinued
- SHOKO KIKO SPOT PP / paper band combined seal 15. 5mmA sticker for PP bands and paper bands.Mass (kg) 2.8 Band Thickness (mm) 0.63 for hand tightening Trusco Part No. 119-8114 Suitable Band Width (mm) 15.5Discontinued
- YUTAKA MAKE Band stopper 12mm × 15mTrusco Part No. 113-0689 Width (mm) 12 Length (m) 15 Mass (g) 68 Packaging Bag packedDiscontinued
- Tsukasa PP band stopperBand stopper for 19mm PP band. Used for hand-tightened packing using a 19 mm PP band.Band Width (mm) 19Discontinued
Filter by categories