All Category

Heating Gun / Shrink Flims

Within the category of heating guns and shrink supplies, shrink supplies are packing supplies used for shrink wrapping. By using shrink supplies, there are advantages such as improving product security, ensuring cleanliness and bundling multiple items. A heating gun is also called an industrial hot air blower or hot air processing machine, and can be used for heat processing such as drying, heating and welding in addition to shrink wrapping. It is possible to concentrate hot air by attaching attachments. There are various types, from handy type to be used by hand to stand type to be used.
View : Grid List
Filter

Items 1 - 40 of 233

Set Ascending Direction
  1. Heat Gun
    RELIEF Heat Gun
    Mass (kg)  0.7  Cable Length (m)  1.8  Rated usage time (minutes)  20  Main Unit Dimensions (mm)  275×80×190  Air volume (L / min)  300(Lo) 550(Hi)  Hot Air Temperature (℃)  60(Lo)~550(Hi)  Rated Power Consumption (W)  800/1500(Lo/Hi)  Power Input (V)  AC100(50/60Hz)  Specification  Insulation structure / double insulation 
    Rating:
    91%
    from S$99.90
    Min. 2 days
  2. Heating Gun
    MonotaRO Heating Gun
    A heat gun that can be switched between 3 stages (cold wind, weak wind, strong wind). You can adjust the temperature and air volume with one hand on the handle. Supports a wide range of applications with a wide variety of nozzle attachments Bending PVC pipes, drying putty, peeling paint and seals... Read More
    Main Unit Dimensions (mm)  250 x 90 x 193 (excluding code)  Specification  Insulation structure / double insulation  Power Input (V)  AC100(50/60Hz)  Cable Length (m)  Mass (kg)  About 0.75  Rated usage time (minutes)  20 
    Rating:
    86%
    from S$69.99
    Min. 2 days
  3. Heating Gun High Speed Type No.883-13
    HAKKO Heating Gun High Speed Type No.883-13
    For bending and welding PVC pipes. For removing stickers, stickers, and gum tape.
    Power Input (V)  100  Suitable for  Air volume (L / min)  200  Wind Speed (m/min)  1250  Hot Air Temperature (℃)  500  Mass (g)  750  Trusco Part No.  242-6412  Dimensions, Width W x Height H x Depth D (mm)  260×190×75  Type  Body  Cable Length (m)  1.8  Power Consumption (W)  1000 
    Rating:
    90%
    from S$149.90
    Min. 2 days
  4. Hakko FV-310-81 / 100V (Temperature Air Flow Rate Variable Type)
    HAKKO Hakko FV-310-81 / 100V (Temperature Air Flow Rate Variable Type)
    Powerful & control. Birth of a heating gun with variable temperature and air volume, which has a maximum temperature of 80 ° C and a maximum air volume of 25% higher than conventional products. It enables detailed settings according to the work and contributes to the improvement of operabilit... Read More
    Trusco Part No.  855-1398  Type  Body  Temperature Range (℃)  50~530  Mass (kg)  0.6  Air Volume (m3/min)  0.15~0.25  Power Input (V)  100(50/60Hz)  Power Consumption (W)  1000  Wind Speed (m/min)  600  Dimensions, Width W x Height H x Depth D (mm)  240×190×70 
    Rating:
    70%
    from S$179.90
    Min. 2 days
  5. Hot Air Processing Machine Refill Heater
    SURE (ISHIZAKI ELECTRIC MFG) Hot Air Processing Machine Refill Heater
    Type  Replacement heater 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  6. Heating Gun Plastic Jet Standard Type
    SURE (ISHIZAKI ELECTRIC MFG) Heating Gun Plastic Jet Standard Type
    Constant temperature type with hot air temperature of 450 ° C. Power cord length 3m. Uses a steel plate body that can withstand hard handling with a margin. Hot air drying / heat bending, shrinking material processing
    AC Power Input (V)  100  Wind Speed (m/min)  1000  Rated Power Consumption at 50/60Hz (W)  1000W  Air volume (L / min)  180  Dimensions, Length L x Width W x Depth D (mm)  213×70×191  Switch  3 steps (off, blast, hot air)  Trusco Part No.  331-8711  Hot Air Temperature (℃)  450  Cable Length (m)  About 3  Mass (g)  About 750  Type  Body  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Filter, R type stand  Applicable heater  PJ-206H 
    Rating:
    83%
    from S$179.90
    Min. 2 days
  7. Heating gun
    HAKKO Heating gun
    Safety design that prevents the pipe from touching the floor when it falls over. Easy-to-use design. 6 types of nozzle lineup (including optional parts) according to the intended use. Nozzle is sold separately.
    Mass (kg)  0.62  Power Consumption (W)  1000  Dimensions, Width W x Height H x Depth D (mm)  272×245×81  Temperature Range (℃)  40~440  Power Input (V)  AC100(50/60Hz)  RoHS directive (corresponding to 10 substances)  Correspondence  Air Volume (m3/min)  LOW: 0.1, HIGH: 0.2 (2 steps variable)  Wind Speed (m/min)  LOW:230、HIGH:460 
    Rating:
    93%
    from S$86.99
    Min. 2 days
  8. Heat gun with temperature control function
    EARTH MAN Heat gun with temperature control function
    For a wide range of applications such as shrink wrapping, paint drying, and bending using hot air! With digital display. With 3-step air volume adjustment function. The temperature and air volume can be adjusted from about 70 to 550 ° C. Comes in a storage case that is convenient to carry. Suppor... Read More
    Current (A)  (Blast) 0.5, (weak / strong) 14.6  Rated Power Consumption (W)  (Blast) 45, (weak / strong) 1450  Mass (kg)  0.74 (main unit only)  Rated Time (minutes)  20  Dimensions (Length L x Width W x Height H) (mm)  265×90×215  Frequency  50/60Hz  Voltage (V)  AC100  Cable Length (m)  About 2  Discharge flow rate (L / min) 50Hz / 60Hz  About 350-650  Air volume (L / min)  About 350-650  Temperature Display  Digital display 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  9. Pradget Mini
    SURE (ISHIZAKI ELECTRIC MFG) Pradget Mini
    A small straight body that is convenient for carrying and storing. It can be stored in the gap of a tool box or bag. Even though it is small, it has a sufficient amount of heat, so full-scale hot air processing work is possible. For processing shrinkable tubes, shrink wrapping, peeling seals, dry... Read More
    Air Volume (m3/min)  0.088  Mass of Main Unit (kg)  0.24 (excluding power cord)  outlet port (Φmm)  11.5  Main Unit Dimensions, Length L x Width W x Height H (mm)  245×47×49  Hot Air Temperature (℃)  350 (10mm from the tip)  Wind Speed (m/min)  720 (10mm from the tip)  Rating  AC100V(50/60Hz)300W  RoHS directive (corresponding to 10 substances)  Correspondence  Safety Device  Thermometer (Prevents overheating)  Included Accessories  strap 
    Rating:
    90%
    from S$99.90
    Min. 2 days
  10. Hot Air Processing Machine Plastic Jet Welding Type
    SURE (ISHIZAKI ELECTRIC MFG) Hot Air Processing Machine Plastic Jet Welding Type
    Plajet for PVC welding We have achieved the optimum temperature and wind pressure for PVC welding. Ideal for seam processing of flooring materials and work using PVC welding rods.
    Power Supply (AC)  100  Dimension D (mm)  101  Dimension G (mm)  125  Wind Pressure (mmAq)  130  Overall Height C (mm)  191  Dimension H (mm)  24  Total Length B (mm)  260  Dimensions (L x W x H) (mm)  260×70×191  Dimension J (mm)  Switch  3 steps (off, blast, hot air)  Rated Power Consumption at 50/60Hz (W)  300(100V)  Hot Air Temperature (℃)  310  Dimension I (mm)  33.5  Wind Speed (m/min)  400  Dimension F (mm)  47  As ONE Part Number  6-477-05  Body Diameter A (mm)  70  Dimension E (mm)  97  Cable Length (m)  About 3  Mass (g)  About 740  Type  Body (for welding only)  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Filter, R-type stand, soft PVC stick x 1  Applicable heater  PJ-203H 
    Rating:
    97%
    from S$179.90
    Min. 2 days
  11. Hot air processing machine attachment / welding (central hot air nozzle)
    SURE (ISHIZAKI ELECTRIC MFG) Hot air processing machine attachment / welding (central hot air nozzle)
    For welding (concentrated hot air nozzle)
    Trusco Part No.  127-8282  As ONE Part Number  5-5327-02  Mass (g)  50  Type  Concentrated hot air nozzle  RoHS directive (corresponding to 10 substances)  Correspondence  Remark  Supplies 
    Rating:
    91%
    from S$23.99
    Min. 2 days
  12. Cap seal
    HAKKO Cap seal
    For tampering prevention such as foreign matter contamination and unopened appeal! It can be easily used for small lots of bottled processed foods such as heat-shrinkable film jam, honey, and tsukudani, which can be purchased in units of 100 sheets. By sealing the cap, you can check that the item... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  13. Nozzle Holder
    HAKKO Nozzle Holder
    Optional nozzle. N70-05 (nozzle holder) is required to use N70-01 and N70-06.
    Type  Nozzle holder (10mm width)  Suitable for  FV310-81  Trusco Part No.  855-1403  Nozzle Width (mm)  10 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  14. Heat Shrink Films
    goot (TAIYO ELECTRIC) Heat Shrink Films
    This product is a high-end commercial shrink film that shrinks with heat. You can easily make beautiful shrink wrapping just by wrapping the product and heating it with an industrial dryer. There are almost no scratches on the product after packaging or bag breakage due to impact. No toxic gas is... Read More
    Thickness (μm)  12  Length (m)  20  Width (mm)  500  Material  Polyolefin 
    Rating:
    75%
    from S$14.99
    Min. 2 days
  15. Hot Air Machine Plastic Jet Attachment Set
    SURE (ISHIZAKI ELECTRIC MFG) Hot Air Machine Plastic Jet Attachment Set
    Comes with an attachment that can be used for a wide range of purposes. Shrink packaging, peeling labels, bending PVC pipes.
    Wind Speed (m/min)  1000  Power Consumption (W)  1000  Air volume (L / min)  180  Dimensions, Width W x Depth D x Height H (mm)  213×70×191  Trusco Part No.  331-8729  Hot Air Temperature (℃)  450  As ONE Part Number  6-477-01  Mass (g)  750  Power Input (V)  AC100  Cable Length (m)  About 3  Type  Body  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$199.90
    Min. 2 days
  16. Hot air processing machine plastic jet temperature variable type
    SURE (ISHIZAKI ELECTRIC MFG) Hot air processing machine plastic jet temperature variable type
    A cost-effective machine with a new heater and variable temperature. The temperature can be controlled from 250 ° C to 600 ° C. Uses a robust steel plate body! Used as an industrial dryer at work sites in all industries. Improvements have been made to stabilize the internal distribution of the he... Read More
    Wind Speed (m/min)  1000  Rating (at 50Hz - at 60Hz)  100V-1020W  Power Consumption (W)  1020  Air volume (L / min)  180  Hot Air Temperature (℃)  250-600 (variable)  Dimensions, Length L x Width W x Depth D (mm)  260×70×200  Switch  4 steps (off / cold / weak / strong)  Mass (g)  950  Cable Length (m)  About 3  Type  Body  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Filter / R type stand 
    from S$329.90
    Min. 2 days
  17. Plastic Jet for Insulation My Cassette
    SURE (ISHIZAKI ELECTRIC MFG) Plastic Jet for Insulation My Cassette
    Mica (mica) sheet for plastic jet insulation.
    Mass (g)  12  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Insulated My Cassette 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  18. Replacement Film (Shrink Film)
    HAKKO Replacement Film (Shrink Film)
    For shrink wrapping, bending of plastic molded products and rubber products, etc.
    Length (m)  100  Material  Polyolefin film  Mass (kg)  1.08  Thickness (μm)  15 
    Rating:
    77%
    from S$37.99
    Min. 2 days
  19. Pradget Mini
    SURE (ISHIZAKI ELECTRIC MFG) Pradget Mini
    A small straight body that is convenient for carrying and storing. It can be stored in the gap of a tool box or bag. Even though it is small, it has a sufficient amount of heat, so full-scale hot air processing work is possible. For processing shrinkable tubes, shrink wrapping, peeling seals, dry... Read More
    Air Volume (m3/min)  0.088  Mass (kg)  0.24 (excluding power cord)  outlet port (Φmm)  11.5  Hot Air Temperature (℃)  350 (10mm from the tip)  Dimensions, Width W x Height H x Length L (mm)  47×49×245  Wind Speed (m/min)  720 (10mm from the tip)  Rating  AC100V-300W(50/60Hz)  RoHS directive (corresponding to 10 substances)  Correspondence  Safety Device  Thermometer (Prevents overheating) 
    from S$139.90
    Min. 2 days
  20. Nozzle / Single Φ11mm
    HAKKO Nozzle / Single Φ11mm
    Trusco Part No.  469-2136  Suitable for  883-13  Mass (g)  40  Nozzle Inner Diameter (Φmm)  11  Type  Nozzle (single) 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  21. Carbon Brush Set for Plastic Jet
    SURE (ISHIZAKI ELECTRIC MFG) Carbon Brush Set for Plastic Jet
    Mass (g)  Specification  Carbon brush for plastic motor  Type  Carbon brush set  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  22. stand
    HAKKO stand
    By using the stand, it is more stable and safe to use even when working independently.
    Trusco Part No.  855-1405  Type  stand  Suitable for  FV310-81  Mass (g)  200 
    Rating:
    60%
    from S$13.99
    Min. 2 days
  23. Nozzle / Spatula Type
    HAKKO Nozzle / Spatula Type
    Optional nozzle. N70-05 (nozzle holder) is required to use N70-01 and N70-06.
    Suitable for  FV310-81 
    Rating:
    20%
    from S$8.29
    Min. 2 days
  24. Replacement Heater for Heating Gun 883-13
    HAKKO Replacement Heater for Heating Gun 883-13
    Mass (g)  110  Trusco Part No.  321-8180  Type  Replacement heater  Suitable for  883-13 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  25. Nozzle / Spatula Type
    HAKKO Nozzle / Spatula Type
    Nozzle Inner Dimensions (mm)  10×62  Suitable for  880B、880C、881、882、883B  Type  Nozzle (Hera type)  Trusco Part No.  469-2152  Mass (g)  40 
    from S$14.99
    Min. 2 days
  26. Hot Air Processing Machine Attachments / Silicon Rubber Roller
    SURE (ISHIZAKI ELECTRIC MFG) Hot Air Processing Machine Attachments / Silicon Rubber Roller
    It is a plastic welding roller for vinyl chloride. Silicon rubber roller for hot air processing machine Prajet (206A, 208A, 210A, 214A).
    Trusco Part No.  127-8304  Mass (g)  130  Overall Length (mm)  152  Suitable for  206A、208A、210A、214A  Roller, Width × Diameter (mm x Φmm)  40×32  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Silicone rubber roller  Remark  Supplies 
    Rating:
    73%
    from S$47.99
    Min. 2 days
  27. Refill Heater for Heating Gun 881
    HAKKO Refill Heater for Heating Gun 881
    Specification  1000W heater  Trusco Part No.  321-8171  Mass (g)  135  Type  Replacement heater  Suitable for  No.881・No.882 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  28. Hard welding rod
    SURE (ISHIZAKI ELECTRIC MFG) Hard welding rod
    Welded PVC rod for plastic jet.
    Diameter (Φmm)  Overall Length (mm)  300  Trusco Part No.  805-2486  Suitable for  All types of plastic jets  Suitable Model  All types of plastic jets  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Hard welding rod  Color  Transparent  Material  Vinyl chloride  Dimension (mm)  Φ3×300 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  29. Heat Gun
    BOSCH Heat Gun
    Equipped with liquid crystal display Up to 4 memory functions For work that requires heat treatment
    Mass (kg)  Cable Length (m)  1.7  Power Input (V)  100(50/60Hz)  Air volume (L / min)  100~350  Power Consumption (W)  1300  Temperature (℃)  50-600 (adjustable in 10 ° C increments)  Included Accessories  carrying case 
    from S$439.90
    Min. 2 days
  30. Nozzle / hook type
    HAKKO Nozzle / hook type
    Suitable for  FV310-81 
    Rating:
    100%
    from S$8.29
    Min. 2 days
  31. Heat gun
    TASCO Heat gun
    from S$119.90
    Min. 2 days
  32. heater
    HAKKO heater
    Uses a cartridge type heater. It can be easily replaced with a single screwdriver.
    Mass (g)  140  Suitable Model  FV-310-81  Type  Replacement heater  Trusco Part No.  855-1406 
    from S$58.99
    Min. 2 days
  33. Filter for PJ-206A1
    SURE (ISHIZAKI ELECTRIC MFG) Filter for PJ-206A1
    Trusco Part No.  805-2469  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  PJ-206A1  Type  filter 
    from S$2.99
    Min. 2 days
  34. Replacement heater for plastic jet
    SURE (ISHIZAKI ELECTRIC MFG) Replacement heater for plastic jet
    Replacement heater for Prajet.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$26.99
    Min. 2 days
  35. Insulation mica
    HAKKO Insulation mica
    This is a heating option. Replacement parts for 880B, 880, 881, 882
    Rating:
    100%
    from S$1.49
    Min. 2 days
  36. Filter case
    SURE (ISHIZAKI ELECTRIC MFG) Filter case
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  PJ-206A1 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  37. Attachment for hot air processing machine, long sheet (flat nozzle)
    SURE (ISHIZAKI ELECTRIC MFG) Attachment for hot air processing machine, long sheet (flat nozzle)
    For long sheets (flat nozzle)
    Trusco Part No.  127-8291  As ONE Part Number  5-5327-03  Mass (g)  74  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat nozzle  Remark  Supplies 
    from S$44.99
    Min. 2 days
  38. Nozzle / hook type
    HAKKO Nozzle / hook type
    Mass (g)  40  Trusco Part No.  469-2144  As ONE Part Number  6-479-03  Suitable for  880B、881、882、883  Type  Nozzle (hook type) 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  39. Motor for 880B / 880C / 881/882
    HAKKO Motor for 880B / 880C / 881/882
    Specification  With screw  Trusco Part No.  848-2985  Suitable for  880B・880C・881・882 
    Rating:
    90%
    from S$28.99
    Min. 2 days
  40. For hot air processing machine attachment / shrinkable tube (spoon nozzle)
    SURE (ISHIZAKI ELECTRIC MFG) For hot air processing machine attachment / shrinkable tube (spoon nozzle)
    For shrinkable tubes (spoon nozzle)
    Trusco Part No.  127-8274  As ONE Part Number  5-5327-01  Mass (g)  58  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  PJ-206A1/208A1/210A/214A/218A  Type  Spoon nozzle  Remark  Supplies 
    from S$22.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 233

Set Ascending Direction