Main Unit (Heating / Shrink Tool)
There are heat guns and dryers. A heat gun is a tool used for bending PVC pipes, processing heat shrinkable tubes, peeling seals and removing paint. The high-heat air coming out of the heat gun uses the air heated by the heating wire, and is called a hot gun or heating gun in addition to the name heat gun. Some heat guns have the ability to adjust the temperature of the hot air, which makes them suitable for storage and transportation.
Other Related Pages
- RELIEF Heat GunMass (kg) 0.7 Cable Length (m) 1.8 Rated usage time (minutes) 20 Main Unit Dimensions (mm) 275×80×190 Air volume (L / min) 300(Lo) 550(Hi) Hot Air Temperature (℃) 60(Lo)~550(Hi) Rated Power Consumption (W) 800/1500(Lo/Hi) Power Input (V) AC100(50/60Hz) Specification Insulation structure / double insulation
- MonotaRO Heating GunA heat gun that can be switched between 3 stages (cold wind, weak wind, strong wind). You can adjust the temperature and air volume with one hand on the handle. Supports a wide range of applications with a wide variety of nozzle attachments Bending PVC pipes, drying putty, peeling paint and seals... Read MoreMain Unit Dimensions (mm) 250 x 90 x 193 (excluding code) Specification Insulation structure / double insulation Power Input (V) AC100(50/60Hz) Cable Length (m) 2 Mass (kg) About 0.75 Rated usage time (minutes) 20
- HAKKO Heating Gun High Speed Type No.883-13For bending and welding PVC pipes. For removing stickers, stickers, and gum tape.Power Input (V) 100 Suitable for - Air volume (L / min) 200 Wind Speed (m/min) 1250 Hot Air Temperature (℃) 500 Mass (g) 750 Trusco Part No. 242-6412 Dimensions, Width W x Height H x Depth D (mm) 260×190×75 Type Body Cable Length (m) 1.8 Power Consumption (W) 1000
- HAKKO Hakko FV-310-81 / 100V (Temperature Air Flow Rate Variable Type)Powerful & control. Birth of a heating gun with variable temperature and air volume, which has a maximum temperature of 80 ° C and a maximum air volume of 25% higher than conventional products. It enables detailed settings according to the work and contributes to the improvement of operabilit... Read MoreTrusco Part No. 855-1398 Type Body Temperature Range (℃) 50~530 Mass (kg) 0.6 Air Volume (m3/min) 0.15~0.25 Power Input (V) 100(50/60Hz) Power Consumption (W) 1000 Wind Speed (m/min) 600 Dimensions, Width W x Height H x Depth D (mm) 240×190×70
- SURE (ISHIZAKI ELECTRIC MFG) Heating Gun Plastic Jet Standard TypeConstant temperature type with hot air temperature of 450 ° C. Power cord length 3m. Uses a steel plate body that can withstand hard handling with a margin. Hot air drying / heat bending, shrinking material processingAC Power Input (V) 100 Wind Speed (m/min) 1000 Rated Power Consumption at 50/60Hz (W) 1000W Air volume (L / min) 180 Dimensions, Length L x Width W x Depth D (mm) 213×70×191 Switch 3 steps (off, blast, hot air) Trusco Part No. 331-8711 Hot Air Temperature (℃) 450 Cable Length (m) About 3 Mass (g) About 750 Type Body RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Filter, R type stand Applicable heater PJ-206H
- HAKKO Heating gunSafety design that prevents the pipe from touching the floor when it falls over. Easy-to-use design. 6 types of nozzle lineup (including optional parts) according to the intended use. Nozzle is sold separately.Mass (kg) 0.62 Power Consumption (W) 1000 Dimensions, Width W x Height H x Depth D (mm) 272×245×81 Temperature Range (℃) 40~440 Power Input (V) AC100(50/60Hz) RoHS directive (corresponding to 10 substances) Correspondence Air Volume (m3/min) LOW: 0.1, HIGH: 0.2 (2 steps variable) Wind Speed (m/min) LOW:230、HIGH:460
- EARTH MAN Heat gun with temperature control functionFor a wide range of applications such as shrink wrapping, paint drying, and bending using hot air! With digital display. With 3-step air volume adjustment function. The temperature and air volume can be adjusted from about 70 to 550 ° C. Comes in a storage case that is convenient to carry. Suppor... Read MoreCurrent (A) (Blast) 0.5, (weak / strong) 14.6 Rated Power Consumption (W) (Blast) 45, (weak / strong) 1450 Mass (kg) 0.74 (main unit only) Rated Time (minutes) 20 Dimensions (Length L x Width W x Height H) (mm) 265×90×215 Frequency 50/60Hz Voltage (V) AC100 Cable Length (m) About 2 Discharge flow rate (L / min) 50Hz / 60Hz About 350-650 Air volume (L / min) About 350-650 Temperature Display Digital display
- SURE (ISHIZAKI ELECTRIC MFG) Pradget MiniA small straight body that is convenient for carrying and storing. It can be stored in the gap of a tool box or bag. Even though it is small, it has a sufficient amount of heat, so full-scale hot air processing work is possible. For processing shrinkable tubes, shrink wrapping, peeling seals, dry... Read MoreAir Volume (m3/min) 0.088 Mass of Main Unit (kg) 0.24 (excluding power cord) outlet port (Φmm) 11.5 Main Unit Dimensions, Length L x Width W x Height H (mm) 245×47×49 Hot Air Temperature (℃) 350 (10mm from the tip) Wind Speed (m/min) 720 (10mm from the tip) Rating AC100V(50/60Hz)300W RoHS directive (corresponding to 10 substances) Correspondence Safety Device Thermometer (Prevents overheating) Included Accessories strap
- SURE (ISHIZAKI ELECTRIC MFG) Hot Air Processing Machine Plastic Jet Welding TypePlajet for PVC welding We have achieved the optimum temperature and wind pressure for PVC welding. Ideal for seam processing of flooring materials and work using PVC welding rods.Power Supply (AC) 100 Dimension D (mm) 101 Dimension G (mm) 125 Wind Pressure (mmAq) 130 Overall Height C (mm) 191 Dimension H (mm) 24 Total Length B (mm) 260 Dimensions (L x W x H) (mm) 260×70×191 Dimension J (mm) 3 Switch 3 steps (off, blast, hot air) Rated Power Consumption at 50/60Hz (W) 300(100V) Hot Air Temperature (℃) 310 Dimension I (mm) 33.5 Wind Speed (m/min) 400 Dimension F (mm) 47 As ONE Part Number 6-477-05 Body Diameter A (mm) 70 Dimension E (mm) 97 Cable Length (m) About 3 Mass (g) About 740 Type Body (for welding only) RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Filter, R-type stand, soft PVC stick x 1 Applicable heater PJ-203H
- SURE (ISHIZAKI ELECTRIC MFG) Hot Air Machine Plastic Jet Attachment SetComes with an attachment that can be used for a wide range of purposes. Shrink packaging, peeling labels, bending PVC pipes.Wind Speed (m/min) 1000 Power Consumption (W) 1000 Air volume (L / min) 180 Dimensions, Width W x Depth D x Height H (mm) 213×70×191 Trusco Part No. 331-8729 Hot Air Temperature (℃) 450 As ONE Part Number 6-477-01 Mass (g) 750 Power Input (V) AC100 Cable Length (m) About 3 Type Body RoHS directive (corresponding to 10 substances) Correspondence
- SURE (ISHIZAKI ELECTRIC MFG) Hot air processing machine plastic jet temperature variable typeA cost-effective machine with a new heater and variable temperature. The temperature can be controlled from 250 ° C to 600 ° C. Uses a robust steel plate body! Used as an industrial dryer at work sites in all industries. Improvements have been made to stabilize the internal distribution of the he... Read MoreWind Speed (m/min) 1000 Rating (at 50Hz - at 60Hz) 100V-1020W Power Consumption (W) 1020 Air volume (L / min) 180 Hot Air Temperature (℃) 250-600 (variable) Dimensions, Length L x Width W x Depth D (mm) 260×70×200 Switch 4 steps (off / cold / weak / strong) Mass (g) 950 Cable Length (m) About 3 Type Body RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Filter / R type standfrom S$329.90Min. 2 days
- SURE (ISHIZAKI ELECTRIC MFG) Pradget MiniA small straight body that is convenient for carrying and storing. It can be stored in the gap of a tool box or bag. Even though it is small, it has a sufficient amount of heat, so full-scale hot air processing work is possible. For processing shrinkable tubes, shrink wrapping, peeling seals, dry... Read MoreAir Volume (m3/min) 0.088 Mass (kg) 0.24 (excluding power cord) outlet port (Φmm) 11.5 Hot Air Temperature (℃) 350 (10mm from the tip) Dimensions, Width W x Height H x Length L (mm) 47×49×245 Wind Speed (m/min) 720 (10mm from the tip) Rating AC100V-300W(50/60Hz) RoHS directive (corresponding to 10 substances) Correspondence Safety Device Thermometer (Prevents overheating)from S$139.90Min. 2 days
- BOSCH Heat GunEquipped with liquid crystal display Up to 4 memory functions For work that requires heat treatmentMass (kg) 1 Cable Length (m) 1.7 Power Input (V) 100(50/60Hz) Air volume (L / min) 100~350 Power Consumption (W) 1300 Temperature (℃) 50-600 (adjustable in 10 ° C increments) Included Accessories carrying casefrom S$439.90Min. 2 days
- Matsuden Hot jet heaterIt is a diaphragm and blower type that does not bother noise. Welding of thermoplastic resin (vinyl chloride), local drying, shrinkage of small diameter tubes, etc. * When using two guns at the same time with W51-A type, four points of K-1 gun, hose, double coupler, and double outlet are required... Read MoreMass (g) 770 Cable Length (m) 3 Power Input (V) 100 Trusco Part No. 242-8814 Hot Air Temperature (℃) 0~400 Type K-1 gun Dimensions, Width W x Depth D x Height H (mm) 220×220×280 Output (W) 700
- JEFCOM (DENSAN) Tube ironEasy shrinkage just by pinching! Iron for heat shrink tubing. Heat press method that is not easily affected by temperature and wind. Unlike the hot air type, your hands do not get hot, so you can grab the side of the tube. It doesn't get hot like a heat gun, so it doesn't melt heat shrink... Read MoreRated Voltage AC V 100 Dimensions, Width W x Depth D x Height H (mm) 101 x 138 x 53 (with the main body open) Highest Temperature (℃) 190 (iron plate) Rated Power Consumption (W) 200 Rated Frequency (Hz) 50/60 Cable Length (m) About 1.8 Mass (g) About 250 Suitable Tube Φ10mm or less (heat shrink)
- SURE (ISHIZAKI ELECTRIC MFG) Hot Air Heat Gun Jet Lightweight TypeAchieves a hot air temperature of 450 ° C with a lightweight body Although it is a full-scale metal body hot air processing machine, it has achieved light weight by adopting a DC motor and changing the body structure. By setting the power switch to the rear of the handle, it is possible to switch... Read MoreType Handy type
- ESCO AC100V / 1000W heat gun setSet the attachment on the standard machine. Uses a robust steel plate body. Improved durability by improving the internal distribution of heater temperature.Hot Air Temperature (℃) 450, with spoon nozzle: 500 Esco Part No. EA365VA-10 Cable Length (m) 3 Power Input (V) AC100(50/60Hz) Mass (g) About 750 Air Volume (m3/min) 0.18 Material Synthetic resin, steel plate Wind Speed (m/min) 1000 Dimensions, Width W x Length L x Height H (mm) Φ70×213×191 Power Consumption (W) 1000from S$229.90Min. 2 days
- goot (TAIYO ELECTRIC) Heat gun HG-1100The ceramic honeycomb heater by the technology of the world's leading hot air blower brand, Swiss Leister, supplies stable and uniform hot air. Compact design of short nozzle. The center of gravity is close to the grip and you can work comfortably. For drying putty and paint when repairing au... Read MoreRated Voltage 100V AC 50/60Hz Power Consumption (W) 1100 Trusco Part No. 168-4079 Dimensions, Width W x Height H x Depth D (mm) 230 x 240 x 80 (excluding code) Air volume (L / min) 250, 400 (switch) Hot Air Temperature (℃) 500 Mass (g) 580 Vibration (m/s2) <2.5(K=1.5) Heater Ceramic honeycomb heater Noise Level (dB(A)) LpA=67(K=3) Included Accessories carrying case
- Parker Corporation Park Heat Handy Hot Air MachineIt can be operated for a long time by using a carbon brushless motor. It is a double insulation specification. It is a CE standard product. It is a PSE mark acquired product. heating. Dry. Thermal activation. Plastic welding. Shrinkage. Heat softening. Sterilization. Defrost.Temperature Range (℃) Room temperature to 650from S$999.00Min. 2 days
- YAYOI CHEMICAL INDUSTRY Pradget PJ208A1Please use it to warm, soften or bend long flooring or PVC flooring. It is a 3-stage switching type of hot air, cold air, and off. * Cannot be used for flooring welding.Dimensions, Width W x Height H x Depth D (mm) 70×191×213 Cable Length (m) 3 Power Input (V) AC100(50、60Hz) Wind Speed (m/min) 1000 Mass (g) 750 Air Volume (m3/min) 0.18 Hot Air Temperature (℃) 450, room temperature Power Consumption (W) 1000
- Sakaguchi E.H VOC Heat Gun HL1620S1The temperature can be adjusted in 2 steps. The built-in thermal fuse prevents abnormal overheating. A heat-resistant engineering plastic is used for the exterior to reduce durability and weight. For welding and welding of thermoreversible plastic pipes and plates, for heat shrinkage of shrink wr... Read MorePower Consumption (W) 900 Trusco Part No. 167-5837 Dimensions, Width W x Depth D x Height H (mm) 252×85.5×200 Hot Air Temperature (℃) 250・400 Mass (g) 600 Power Input (V) AC100 Air Volume (m3/min) 0.24、0.45 Power Cable (m) 1.8from S$259.90Min. 2 days
- Parker Corporation Portable Hot Air Blower PHS9 TypeThe temperature can be adjusted up to a maximum temperature of 650 ° C. Comes with a temperature display. The air volume can be adjusted. It can be operated 24 hours a day. Various heating on the line, heat source for various shrink wrapping. Drying of water-soluble inks, activation and drying of... Read MoreDimensions, Width W x Depth D x Height H (mm) 92×345×130 Power Input (V) Single phase 200/230 Power Consumption (W) 2845/200v Maximum Wind Pressure (Pa) 350 Air volume (L / min) 155~570 Trusco Part No. 362-2738 Mass (kg) 2.5 Cable Length (m) 3 Noise Level (dB) 50 Capacity (kW) 2.845(200V)/3.645(230V) Hot Air Temperature (℃) Room temperature to 650from S$1,999.00Min. 2 days
- ESCO AC100V / 1020W heat gun (variable temperature type)You can control the temperature. Uses a robust steel plate body. Improved durability by improving the internal distribution of heater temperature. Hot air can be adjusted by switching the heater wattage and controlling the voltage.Material Steel plate, synthetic resin Dimensions, Width W x Length L x Height H (mm) Φ70×253×200 Cable Length (m) 3 Wind Speed (m/min) 1000 Mass (g) About 950 Power Consumption (W) 1020 Hot Air Temperature (℃) 250~600 Air Volume (m3/min) 0.18 Esco Part No. EA365VA-2 Power Input (V) AC100(50/60Hz)from S$349.90Min. 2 days
- SURE (ISHIZAKI ELECTRIC MFG) Hot air processing machine Prajet 200V specificationAir Volume (m3/min) 0.51 Mass (kg) 1.2 Power Consumption (W) 3000 Width (mm) 302 Wind Speed (m/min) 450 Trusco Part No. 451-4726 Hot Air Temperature (℃) 600 Length (mm) 96 Height (mm) 96 Power Input (V) AC200 RoHS directive (corresponding to 10 substances) Correspondencefrom S$539.90Min. 2 days
- Sakaguchi E.H VOC Steinel Heat Gun HG2320 SeriesWe have a wide variety of hand-type hot air guns from Steinel, Germany. The handling performance is improved compared to the conventional product, making it easier to hold. The built-in thermal fuse prevents abnormal overheating. Since it is a self-standing type, it can also be used upright. The ... Read Morebody dimensions (diameter Φ x length L x height H) (mm) 86×253×200 Mass (g) 960 (not including code)from S$539.90Min. 6 days
- Sakaguchi E.H VOC Heat GunThe temperature can be adjusted in 9 steps. The built-in thermal fuse prevents abnormal overheating. A heat-resistant engineering plastic is used for the exterior to reduce durability and weight. The handling performance is improved compared to the conventional product, making it easier to hold. ... Read MorePower Cable (m) 2 Air Volume (m3/min) 0.3(MAX) Mass (g) 850 Power Consumption (W) 1300 Power Input (V) AC100 Dimensions, Width W x Height H x Length L (mm) 86×200×253 Trusco Part No. 135-2148 Hot Air Temperature (℃) 50~500from S$449.90Min. 2 days
- Sakaguchi E.H VOC Steinel Heat Gun Standard TypeWe have a wide variety of hand-type hot air guns from Steinel, Germany. Since it uses a highly efficient honeycomb type heating element, it has excellent cost performance. The handling performance is improved compared to the conventional product, making it easier to hold. It is possible to change... Read MoreHot Air Temperature (℃) 1:80/2・3:80~550 Mass (g) 850 (not including code) Voltage (V) 230/200 body dimensions (diameter Φ x length L x height H) (mm) 84.5×253×200 Power Consumption (W) 2000/1500 Air volume (L / min) 1:150/2:300/3:500from S$289.90Min. 2 days
- Sakaguchi E.H VOC Steinel Heat Gun Thermal Power TypeWe have a wide variety of hand-type hot air guns from Steinel, Germany. The handling performance is improved compared to the conventional product, making it easier to hold. The hot air gun HL2020E is a product that has been introduced with further improved performance as a successor model to the ... Read Morebody dimensions (diameter Φ x length L x height H) (mm) 85.5×253×200 Mass (g) Approximately 860 (excluding code) Hot Air Temperature (℃) 1:80/2・3:80~550 Voltage (V) 230/200 Power Consumption (W) 2200/1650 Air volume (L / min) 1:150/2:300/3:500from S$359.90Min. 6 days
- SURE (ISHIZAKI ELECTRIC MFG) Pradget (variable temperature type)Trusco Part No. 473-6966 RoHS directive (corresponding to 10 substances) Correspondencefrom S$379.90Min. 23 days
- SURE (ISHIZAKI ELECTRIC MFG) Plastic Jet PJ-216AThe heater section has been unitized to simplify maintenance. 1200W is installed as a standard product. It is a spring-shaped guard so that the dedicated attachment nozzle (sold separately) for each application can be easily attached and detached. It comes with a cabtire cord that ensures operabi... Read MoreAir Volume (m3/min) 0.14 TGK Part No. 053-58-13-02 Power Input (V) 100 Mass (g) 1200 Power Consumption (W) 1200 Trusco Part No. 127-8215 Wind Speed (m/min) 290 Switch 3-stage switching (cut, cold, hot) Frequency (Hz) 50/60 Hot Air Temperature (℃) 600 Dimension (mm) 96×280×96 RoHS directive (corresponding to 10 substances) Correspondencefrom S$399.90Min. 7 days
- ESCO AC100V / 1000W heat gunAir Volume (m3/min) 0.15 to 0.25 (150 to 250 L / min) Mass (kg) 0.6 Cable Length (m) 1.8 Power Consumption (W) 1000 Dimensions, Width W x Depth D x Height H (mm) 240×70×190 Wind Speed (m/min) 600 Power Input (V) AC100(50/60Hz) Plug Shape Flat plugfrom S$189.90Min. 2 days
- SURE (ISHIZAKI ELECTRIC MFG) Pradget (standard type)Trusco Part No. 473-6923 RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 2 days
- SURE (ISHIZAKI ELECTRIC MFG) Hot air processing machine (stationary type)Electronic eyes monitor the temperature of the heater. Any type of attachment can be used.Air Volume (m3/min) 0.3~0.4 Rating (at 50Hz - at 60Hz) 100V-1200W Mass (g) 1100 Power Consumption (W) 1200 Trusco Part No. 127-8223 Dimensions, Length L x Width W x Depth D (mm) 290×96×96 Switch 3 steps (off, cold air, hot air) Wind Speed (m/min) 900~1200 Type Deferred type Included Accessories Filter brush Suitable for PJ-216A-H-120from S$999.00Min. 2 days
- SURE (ISHIZAKI ELECTRIC MFG) Hot Air Processing Machine Plajet (For Welding Only) 220VTrusco Part No. 473-6915 RoHS directive (corresponding to 10 substances) Correspondence
- ESCO AC100V / 1200W heat blowerA hot air blower for high temperature industry. Stationary standard type. The heater can be easily replaced with a plug-in method. After use, be sure to blow air to cool the main body.Air Volume (m3/min) 0.14 Power Consumption (W) 1200 Wind Speed (m/min) 290 Cable Length (m) 3 Hot Air Temperature (℃) 600 Power Input (V) AC100(50/60Hz) Mass (g) About 1000 Esco Part No. EA365VB-1 Dimensions, Width W x Length L x Height H (mm) Φ70×302×96from S$489.90Min. 6 days
- Weller Heat gunA versatile heat gun. Equipped with 4 types of nozzles according to the application with a temperature of about 400 ° C, such as heat shrink tubing and rework workPower Supply 100V/120V 50/60Hz 250W Switch 3 steps Mass (g) 370 Temperature Range (℃) 400from S$449.90Min. 5 days
- ESCO AC100V / 1020W heat gun set (variable temperature)Supports a wide range of work with strong and weak functionsPower Consumption (W) 1020 Air volume (L / min) 180 Hot Air Temperature (℃) 250~600 Dimension (mm) 253×70×200 Cable Length (m) 3 Power Input (V) AC100(50/60Hz) Mass (g) About 950 Esco Part No. EA365VA-12 Included Accessories Three types of nozzles, steel casefrom S$489.90Min. 2 days
- SURE (ISHIZAKI ELECTRIC MFG) Pradget PJ-230-220VTrusco Part No. 805-2537 RoHS directive (corresponding to 10 substances) Correspondencefrom S$569.90Min. 7 days
- SURE (ISHIZAKI ELECTRIC MFG) Hot air processing machine Pragjet (standard type) 220VTrusco Part No. 473-6931 RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 5 days