All Category

Cardboard Box / Plastic Box / Kraft Roll Core

Cardboard boxes, plastic cardboard boxes, and craft round cylinders are mainly used for packing, organizing, and storing, and are used according to the shape of the contents. The cardboard box is a rectangular parallelepiped shape suitable for general luggage and documents, and is also used for home delivery. Round cylinders are suitable for storing and shipping paper, such as calendars and posters, without rolling them up. Plastic cardboard is lightweight, durable and can be used repeatedly.
View : Grid List
Filter

Items 1 - 40 of 140

Set Ascending Direction
  1. Corrugated sheet
    hapila Corrugated sheet
    When sending items that are prone to wrinkles, you can send them by sandwiching them between two sheets. Cut in half to fit the width of the envelope. Easy, easy, household packing supplies
    Thickness (mm)  Height (mm)  173  Width (mm)  260  Dimension (mm)  260×173×5  3 sides total (cm)  43.8  Length (mm)  Type  Cardboard  Color  Craft  Material  Paper 
    Rating:
    100%
    from S$2.29
    Min. 2 days
  2. Craft round cylinder
    SHIMOJIMA Craft round cylinder
    A paper tube made from recycled paper. The opening has perforations, so you can easily close it. Strong, safe and ideal for shipping packages. For shipping and storing calendars, posters and important documents.
    Eco Mark Certification Number  18 112 259  Eco Mark Certification  Certification  Color  Craft  Thickness (mm)  about 1.4 to 1.5  Material  recycled paper 
    Rating:
    87%
    from S$22.99
    Min. 2 days
  3. Cardboard plastic case
    TRUSCO Cardboard plastic case
    Lightweight and strong case The hollow structure makes it light and can withstand 20,000 times bending test, so it can be used for a long time. Excellent resistance to water, oil and chemicals. It does not take up space for storage. You can fold it by removing the tape. No paper dust or dust is g... Read More
    Material  Polypropylene 
    Rating:
    92%
    from S$119.90
    Min. 2 days
  4. Kraft Pack with Lid
    Gincho Kraft Pack with Lid
    For storing and carrying posters, calendars, etc. Durable construction that can be used repeatedly.
    Thickness (mm)  2.2  Inner Diameter (Φmm)  50.3  Outer Diameter (Φmm)  53.1  Color  Brown  Material  Recycled paper, polypropylene 
    Rating:
    97%
    from S$2.09
    Min. 2 days
  5. Cardboard
    IRIS OHYAMA Cardboard
    * The contents of the cardboard are based on usage examples and are not included with this product. * We do not deliver to private homes (detached houses / apartments).
    Length (mm)  170  Thickness (mm)  About 1.5  Material  C5  Type  Single flute, E flute  Shape  Type A (mandarin orange box type) 
    Rating:
    20%
    from S$22.99
    Min. 2 days
  6. Cardboard box  One-touch type
    HEIKO Cardboard box One-touch type
    It is a one-touch type that automatically assembles the bottom when the box is opened. Workability is improved without the need for tape!
    Thickness (mm)  Color  Craft  Shape  One-touch type  Material  cardboard  Type  single flute, B flute 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  7. Reinforced cardboard
    IRIS OHYAMA Reinforced cardboard
    Reinforced cardboard is stronger than normal cardboard because the inside of the cardboard has a double structure. * We do not deliver to private homes (detached houses / apartments).
    3 sides total (cm)  117  Specification  120A type double carton  Height (mm)  300  Length (mm)  330  Width (mm)  540  Trusco Part No.  784-3461  Thickness (mm)  Material  C5WF  Shape  Type A (mandarin orange box type)  Type  W Flute 
    Rating:
    93%
    from S$55.99
    Min. 6 days
  8. Craft pack with lid  Round cylinder
    SHIMOJIMA Craft pack with lid Round cylinder
    A craft pack with lids on both sides. Great for putting posters, drawings, calendars, etc.
    Material  Body: Recycled paper / Closure: PP  Color  Craft  Thickness (mm)  about 1.4 to 1.5 
    Rating:
    90%
    from S$34.99
    Min. 2 days
  9. Cardboard
    IRIS OHYAMA Cardboard
    Thickness (mm)  Type  Single flute, A flute  Shape  Type A (mandarin orange box type) 
    Rating:
    73%
    from S$25.99
    Min. 5 days
  10. Rakupos BOX
    HEIKO Rakupos BOX
    A mail service box that is convenient for shipping small items. It is easy to assemble and can be sealed with a single tape. Opening is easy just by catching the eye. Recommended for flea market apps and online auction sellers. For B5 size. Yu packet compatible size.
    Thickness (mm)  1.1  Width (mm)  190  Length (mm)  265  Color  Craft 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  11. Corrugated cardboard variable type
    HEIKO Corrugated cardboard variable type
    It is a cardboard box with 4 levels of creases from the beginning. It is convenient when adjusting the height according to the contents, shortens the work time, and the finish is beautiful. The creases have internal dimensions and are located at heights of 45 mm / 80 mm / 115 mm / 150 mm.
    Thickness (mm)  Color  Craft  Shape  Type A (mandarin orange box type)  Material  cardboard  Type  single flute, B flute 
    from S$56.99
    Min. 2 days
  12. Craft pack with lid
    Gincho Craft pack with lid
    Mass (g)  180  Thickness (mm)  2.2  Length (mm)  650  Inner Diameter (Φmm)  76.0  inner dimensions, diameters (mm)  76.2  Outer Diameter (Φmm)  78.8  Color  Brown  Material  Recycled paper, polypropylene 
    from S$5.09
    Min. 2 days
  13. Craft pack with lid
    Gincho Craft pack with lid
    Mass (g)  125  Thickness (mm)  2.2  Length (mm)  440  Inner Diameter (Φmm)  76.0  inner dimensions, diameters (mm)  76.2  Outer Diameter (Φmm)  78.8  Color  Brown  Material  Recycled paper, polypropylene 
    Rating:
    60%
    from S$3.89
    Min. 2 days
  14. Craft pack with lid
    Gincho Craft pack with lid
    Thickness (mm)  2.2  Mass (g)  240  Inner Diameter (Φmm)  76.0  Outer Diameter (Φmm)  78.8  Length (mm)  900  Color  Brown  Material  Recycled paper, polypropylene 
    Rating:
    100%
    from S$5.89
    Min. 4 days
  15. Cardboard BOX
    IRIS OHYAMA Cardboard BOX
    It is a cardboard box of a size that matches the stored items. Since the guideline for storage is printed directly on the cardboard, you can make an accurate selection according to the items to be stored.
    from S$32.99
    Min. 4 days
  16. Cardboard Box (10pcs)
    CO-COS NOBUOKA Cardboard Box (10pcs)
    Moving, storing, organizing
    Thickness (mm)  Color  Brown  Type  Single flute  Shape  Type A (mandarin orange box type) 
    Rating:
    78%
    from S$44.99
    Min. 2 days
  17. Cardboard
    ZAP Cardboard
    Plain cardboard for packing and shipping. You can choose from a wide range of sizes. For packing, wrapping, and displaying products.
    Rating:
    97%
    from S$43.99
    Min. 2 days
  18. Cardboard cases
    TRUSCO Cardboard cases
    We use eco-friendly materials. Lightweight yet durable. Protects the contents from impact. For transportation packaging materials. For various storage.
    Thickness (mm)  2018 Trusco page  6 1858  Type  Single flute, A flute 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  19. Corrugated Cardboard for Shipping (NekoPOS Compatible Product)
    HEIKO Corrugated Cardboard for Shipping (NekoPOS Compatible Product)
    It is a box compatible with Yamato's new delivery service "Nekoposu". It is the largest size that can be delivered by Nekopos, and is suitable for A4 and 25mm in height. With perforations for convenient opening.
    Thickness (mm)  0.9  Manufacturer Product Code  2123000  Inner Dimensions, Width W x Depth D x Height H (mm)  224×307×22  Width (mm)  226  Height (mm)  25  Length (mm)  309  3 sides total (cm)  56  Color  Craft  Material  cardboard  Type  single flute, G flute 
    Rating:
    86%
    from S$11.99
    Min. 2 days
  20. Cardboard box  Tato type
    HEIKO Cardboard box Tato type
    A tato-shaped cardboard that is ideal for shipping products such as catalogs and books. The height can be adjusted with 5 creases.
    Thickness (mm)  Height (mm)  58  Color  Craft  Material  No. 5 step 2mm thickness  Shape  Tatto type cardboard box (Yako type) 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  21. Shipping Container
    HEIKO Shipping Container
    You can put it in your mailbox or newspaper tray at home! A4 size is convenient for a large size. Easy to assemble just by folding ♪ Easy to open with perforations ♪ 1 bundle 10 pieces
    Thickness (mm)  0.9  Inner Dimensions, Width W x Depth D x Height H (mm)  225×325×26  Width (mm)  227  Height (mm)  29  Length (mm)  327  3 sides total (cm)  58.3  Color  Craft  Material  cardboard  Type  single flute, G flute 
    Rating:
    87%
    from S$11.99
    Min. 2 days
  22. Clip for cardboard
    MonotaRO Clip for cardboard
    By using two parts in combination, it is possible to close the cardboard lid without taped. If you use one part at a time, you can use it as an edge holder! By inserting it into the lid, you can easily hold the cardboard lid and pack your luggage. Fixing the lid of the cardboard box, etc. * Do no... Read More
    Dimension (mm)  30×35×13  Mass (g/piece)  About 6.2  Color  Black  Material  PC (polycarbonate) 
    Rating:
    94%
    from S$2.69
    Min. 2 days
  23. Dunclip
    SANYU Dunclip
    It is a clip that holds the lid of the cardboard. Since it does not use tape, it can be used repeatedly and is eco-friendly and economical! It can be reborn as a storage case with an accent. It stops just by closing the lid while inserting the lid of the cardboard one by one. Please use it for st... Read More
    Diameter (Φmm)  65  Material  Polypropylene 
    Rating:
    70%
    from S$3.99
    Min. 2 days
  24. Cardboard BOX
    IRIS OHYAMA Cardboard BOX
    It is a cardboard box of a size that matches the stored items. Since the guideline for storage is printed directly on the cardboard, you can make an accurate selection according to the items to be stored.
    Material  Cardboard  Shape  Type A (mandarin orange box type) 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  25. Nekoposu box (N type)
    Just Corp. Nekoposu box (N type)
    A4 size fits perfectly. The thickness is 25mm, which is the maximum thickness for cat POS! Easy to assemble. For packaging for cat POS shipping.
    Width (mm)  (At the time of assembly) 312  Length (mm)  228  Height (mm)  25  Thickness (mm)  25  3 sides total (cm)  56.5  Bottom size  A4  Material  Cardboard  Color  Craft  Shape  N formula 
    Rating:
    96%
    from S$38.99
    Min. 2 days
  26. Raku-Post BOX
    HEIKO Raku-Post BOX
    A mail service box that is convenient for shipping small items. It is easy to assemble and can be sealed with a single tape. Opening is easy just by catching the eye. Recommended for flea market apps and online auction sellers. For A4 size. Yu packet compatible size.
    Thickness (mm)  1.1  Width (mm)  215  Length (mm)  305  Color  Craft 
    Rating:
    92%
    from S$11.99
    Min. 2 days
  27. Cardboard clip
    TRUSCO Cardboard clip
    Convenient goods for packing work. The opened cardboard lid can be temporarily closed again for storage.
    Thickness (mm)  15  Mass (g)  46  2018 Trusco page  6 1861  Diameter (Φmm)  65  Trusco Part No.  836-2886  Material  ABS resin  Color  Orange  Specification  TRUSCO cardboard clip, set of 4 
    Rating:
    80%
    from S$6.99
    Min. 2 days
  28. Camel cardboard clip
    Kyoei Kanamono Camel cardboard clip
    A multifunctional clip that has the three functions of "temporary fastening", "opening prevention", and "stacking" of cardboard. An eco-friendly clip that can be used effectively as an auxiliary tool during packing work and document storage by turning corrugated card... Read More
    Length (mm)  14  Height (mm)  27  Width (mm)  92  Dimension (mm)  92×14×27  Mass (g)  About 7.5  Material  Polypropylene  Color  Yellow 
    from S$7.79
    Min. 2 days
  29. Dunlock
    Mitsuya Dunlock
    Applicable thickness (mm)  5 to 8 (cardboard) 
    Rating:
    85%
    from S$4.79
    Min. 2 days
  30. Damper L
    Kirin Jacquard Damper L
    An epoch-making item for stacking cardboard boxes!
    Dimension (mm)  60×70×70  Material  PP 
    from S$2.69
    Min. 2 days
  31. Rakupos BOX
    HEIKO Rakupos BOX
    It is a convenient mail-bin box for sending small items. Easy to assemble and can be sealed with a single piece of tape. It's easy to open just by drawing a perforation. Recommended for flea market apps and online auction sellers.
    Thickness (mm)  1.1  Color  Craft 
    Rating:
    92%
    from S$8.39
    Min. 2 days
  32. 5 cardboard locks
    Velos 5 cardboard locks
    Material  Recycled ABS resin  Color  White 
    Rating:
    90%
    from S$4.49
    Min. 2 days
  33. 600x450x4mm Pradan (Black / 5)
    ESCO 600x450x4mm Pradan (Black / 5)
    It is strong against impact and can be used repeatedly. It has excellent heat insulation and sound insulation effects. For curing materials, display boards, work materials, etc. for buildings when moving or moving.
    Mass (g)  162  Thickness (mm)  Length (mm)  450  Width (mm)  600  Dimensions, Width x Depth x Thickness (mm)  600×450×4  Color  Black  Esco Part No.  EA911BD-3  Material  Polypropylene 
    from S$23.99
    Min. 2 days
  34. Rakupos BOX
    HEIKO Rakupos BOX
    A mail service box that is convenient for shipping small items. It is easy to assemble and can be sealed with a single tape. Opening is easy just by catching the eye. Recommended for flea market apps and online auction sellers. For B5 size. Yu-Packet / Nekoposu compatible size.
    Thickness (mm)  1.1  Inner Dimensions, Width W x Depth D x Height H (mm)  188×263×23  Width (mm)  190  Height (mm)  25  Length (mm)  265  3 sides total (cm)  48  Color  Craft  Type  Single flute, F flute  Material  cardboard 
    from S$11.99
    Min. 2 days
  35. Chupack
    Kanko Kogyo Chupack
    Thickness (mm)  Inner Diameter (Φmm)  51  Outer Diameter (Φmm)  53  Color  Craft (light brown)  Material  Kraft paper 
    Rating:
    70%
    from S$2.89
    Min. 2 days
  36. 60x18x80mm cardboard lock (10 pieces)
    ESCO 60x18x80mm cardboard lock (10 pieces)
    It is economical because it can be repeatedly sealed in cardboard without using a cardboard closer tape that can be attached and detached with one touch.
    Dimension (mm)  60×80×18(T)  Material  ABS resin  Thickness (mm)  Applicable hold thickness: 5/8  Color  White 
    from S$9.99
    Min. 2 days
  37. 600x450x4mm Pradan (White / 5 sheets)
    ESCO 600x450x4mm Pradan (White / 5 sheets)
    It is strong against impact and can be used repeatedly. It has excellent heat insulation and sound insulation effects. For curing materials, display boards, work materials, etc. for buildings when moving or moving.
    Mass (g)  162  Thickness (mm)  Length (mm)  450  Width (mm)  600  Dimensions, Width x Depth x Thickness (mm)  600×450×4  Esco Part No.  EA911BD-2  Material  Polypropylene  Color  White 
    from S$23.99
    Min. 6 days
  38. Garbage bag clip
    TRUSCO Garbage bag clip
    Convenient goods for packing work. A clip that can be used to hold the trash bag in place when it is attached to the round trash can.
    Width (mm)  32  Mass (g)  36  Trusco Part No.  836-2887  Length (mm)  84  2018 Trusco page  9 0527  Material  ABS resin 
    from S$5.99
    Min. 2 days
  39. Cardboard variable type
    HEIKO Cardboard variable type
    It is a cardboard box with three stages of creases from the beginning. It is convenient when adjusting the height according to the contents, shortens the work time, and the finish is beautiful. The creases have internal dimensions and are located at heights of 50 mm / 85 mm / 120 mm.
    Height (mm)  126  Thickness (mm)  Color  Craft  Shape  Type A (mandarin orange box type)  Material  cardboard  Type  single flute, B flute 
    from S$37.99
    Min. 2 days
  40. Damper
    Kirin Jacquard Damper
    An epoch-making item for stacking cardboard boxes!
    Material  PP 
    Rating:
    90%
    from S$3.19
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 140

Set Ascending Direction