Cardboard Box
A cardboard box is a box made of paper and used for many purposes such as home delivery, moving, and storage. Most are assembled, and can be flat before and after use. Due to the structure in which two sheets of paper are sandwiched between wavy cores, it has excellent strength and shock-absorbing properties. The thickness of the paper and the size of the rectangular parallelepiped vary. In addition, in the order type, you can make a cardboard box of the right size for the purpose. The hanger BOX that can hang clothes as it is for bottles and DVDs is a dedicated box.
Other Related Pages
- hapila Corrugated sheetWhen sending items that are prone to wrinkles, you can send them by sandwiching them between two sheets. Cut in half to fit the width of the envelope. Easy, easy, household packing suppliesThickness (mm) 1 Height (mm) 173 Width (mm) 260 Dimension (mm) 260×173×5 3 sides total (cm) 43.8 Length (mm) 5 Type Cardboard Color Craft Material Paper
- IRIS OHYAMA Cardboard* The contents of the cardboard are based on usage examples and are not included with this product. * We do not deliver to private homes (detached houses / apartments).Length (mm) 170 Thickness (mm) About 1.5 Material C5 Type Single flute, E flute Shape Type A (mandarin orange box type)
- HEIKO Cardboard box One-touch typeIt is a one-touch type that automatically assembles the bottom when the box is opened. Workability is improved without the need for tape!Thickness (mm) 3 Color Craft Shape One-touch type Material cardboard Type single flute, B flute
- IRIS OHYAMA Reinforced cardboardReinforced cardboard is stronger than normal cardboard because the inside of the cardboard has a double structure. * We do not deliver to private homes (detached houses / apartments).3 sides total (cm) 117 Specification 120A type double carton Height (mm) 300 Length (mm) 330 Width (mm) 540 Trusco Part No. 784-3461 Thickness (mm) 8 Material C5WF Shape Type A (mandarin orange box type) Type W Flute
- IRIS OHYAMA CardboardThickness (mm) 5 Type Single flute, A flute Shape Type A (mandarin orange box type)
- HEIKO Rakupos BOXA mail service box that is convenient for shipping small items. It is easy to assemble and can be sealed with a single tape. Opening is easy just by catching the eye. Recommended for flea market apps and online auction sellers. For B5 size. Yu packet compatible size.Thickness (mm) 1.1 Width (mm) 190 Length (mm) 265 Color Craft
- HEIKO Corrugated cardboard variable typeIt is a cardboard box with 4 levels of creases from the beginning. It is convenient when adjusting the height according to the contents, shortens the work time, and the finish is beautiful. The creases have internal dimensions and are located at heights of 45 mm / 80 mm / 115 mm / 150 mm.Thickness (mm) 3 Color Craft Shape Type A (mandarin orange box type) Material cardboard Type single flute, B flutefrom S$56.99Min. 2 days
- IRIS OHYAMA Cardboard BOXIt is a cardboard box of a size that matches the stored items. Since the guideline for storage is printed directly on the cardboard, you can make an accurate selection according to the items to be stored.from S$32.99Min. 4 days
- CO-COS NOBUOKA Cardboard Box (10pcs)Moving, storing, organizingThickness (mm) 4 Color Brown Type Single flute Shape Type A (mandarin orange box type)
- ZAP CardboardPlain cardboard for packing and shipping. You can choose from a wide range of sizes. For packing, wrapping, and displaying products.
- TRUSCO Cardboard casesWe use eco-friendly materials. Lightweight yet durable. Protects the contents from impact. For transportation packaging materials. For various storage.Thickness (mm) 5 2018 Trusco page 6 1858 Type Single flute, A flute
- HEIKO Corrugated Cardboard for Shipping (NekoPOS Compatible Product)It is a box compatible with Yamato's new delivery service "Nekoposu". It is the largest size that can be delivered by Nekopos, and is suitable for A4 and 25mm in height. With perforations for convenient opening.Thickness (mm) 0.9 Manufacturer Product Code 2123000 Inner Dimensions, Width W x Depth D x Height H (mm) 224×307×22 Width (mm) 226 Height (mm) 25 Length (mm) 309 3 sides total (cm) 56 Color Craft Material cardboard Type single flute, G flute
- HEIKO Cardboard box Tato typeA tato-shaped cardboard that is ideal for shipping products such as catalogs and books. The height can be adjusted with 5 creases.Thickness (mm) 2 Height (mm) 58 Color Craft Material No. 5 step 2mm thickness Shape Tatto type cardboard box (Yako type)
- HEIKO Shipping ContainerYou can put it in your mailbox or newspaper tray at home! A4 size is convenient for a large size. Easy to assemble just by folding ♪ Easy to open with perforations ♪ 1 bundle 10 piecesThickness (mm) 0.9 Inner Dimensions, Width W x Depth D x Height H (mm) 225×325×26 Width (mm) 227 Height (mm) 29 Length (mm) 327 3 sides total (cm) 58.3 Color Craft Material cardboard Type single flute, G flute
- IRIS OHYAMA Cardboard BOXIt is a cardboard box of a size that matches the stored items. Since the guideline for storage is printed directly on the cardboard, you can make an accurate selection according to the items to be stored.Material Cardboard Shape Type A (mandarin orange box type)
- Just Corp. Nekoposu box (N type)A4 size fits perfectly. The thickness is 25mm, which is the maximum thickness for cat POS! Easy to assemble. For packaging for cat POS shipping.Width (mm) (At the time of assembly) 312 Length (mm) 228 Height (mm) 25 Thickness (mm) 25 3 sides total (cm) 56.5 Bottom size A4 Material Cardboard Color Craft Shape N formula
- HEIKO Raku-Post BOXA mail service box that is convenient for shipping small items. It is easy to assemble and can be sealed with a single tape. Opening is easy just by catching the eye. Recommended for flea market apps and online auction sellers. For A4 size. Yu packet compatible size.Thickness (mm) 1.1 Width (mm) 215 Length (mm) 305 Color Craft
- HEIKO Rakupos BOXIt is a convenient mail-bin box for sending small items. Easy to assemble and can be sealed with a single piece of tape. It's easy to open just by drawing a perforation. Recommended for flea market apps and online auction sellers.Thickness (mm) 1.1 Color Craft
- HEIKO Rakupos BOXA mail service box that is convenient for shipping small items. It is easy to assemble and can be sealed with a single tape. Opening is easy just by catching the eye. Recommended for flea market apps and online auction sellers. For B5 size. Yu-Packet / Nekoposu compatible size.Thickness (mm) 1.1 Inner Dimensions, Width W x Depth D x Height H (mm) 188×263×23 Width (mm) 190 Height (mm) 25 Length (mm) 265 3 sides total (cm) 48 Color Craft Type Single flute, F flute Material cardboardfrom S$11.99Min. 2 days
- TRUSCO Garbage bag clipConvenient goods for packing work. A clip that can be used to hold the trash bag in place when it is attached to the round trash can.Width (mm) 32 Mass (g) 36 Trusco Part No. 836-2887 Length (mm) 84 2018 Trusco page 9 0527 Material ABS resinfrom S$5.99Min. 2 days
- HEIKO Cardboard variable typeIt is a cardboard box with three stages of creases from the beginning. It is convenient when adjusting the height according to the contents, shortens the work time, and the finish is beautiful. The creases have internal dimensions and are located at heights of 50 mm / 85 mm / 120 mm.Height (mm) 126 Thickness (mm) 3 Color Craft Shape Type A (mandarin orange box type) Material cardboard Type single flute, B flutefrom S$37.99Min. 2 days
- NIHON SEKISO Water resistant Sexo AF Water resistant verticalWe use environmentally friendly materials. It is a product that is resistant to humidity. For cushioning materials, fixing materials, corrugated cardboard pallet membersMass (g) 61 Trusco Part No. 767-2781 cardboard length (mm) 90 cardboard width (mm) 90 Length (mm) 90 Thickness (mm) 90 Width (mm) 90 stacking height (mm) 90 Color Brown Material Cardboardfrom S$4.49Min. 2 days
- hapila Cardboard boxCan be packed neatly and easily. For sending online flea markets such as Mercari and gifts. Easy, easy, household packing suppliesType Cardboard Color Craft Shape N type cardboard box Material Paperfrom S$2.59Min. 2 days
- AS ONE Home Delivery Gift BoxSpecification Foldable, single-sided printingfrom S$33.99Min. 7 days
- NIHON SEKISO Spring SexoWe use environmentally friendly materials. It is a product with excellent cushioning properties. Very durable and recyclable. It is a laminated cardboard with springiness. For cushioning material and fixing materialWidth (mm) 100 cardboard width (mm) 100 stacking height (mm) 20 Thickness (mm) 20 Length (mm) 200 cardboard length (mm) 200 Mass (g) 27 Trusco Part No. 767-2713 Color Brown Material Cardboardfrom S$1.99Min. 2 days
- AS ONE ONE-Touch Cardboard* We do not deliver to private homes (detached houses / apartments).Thickness (mm) About 3 Material Cardboard (craft) Specification Foldingfrom S$27.99Min. 18 days
- NIHON SEKISO Sexo Cushion AFK5 / P160 VerticalWe use environmentally friendly materials. It can be used for many purposes such as cushioning materials, corrugated cardboard pallet members, and filters. For cushioning materials, fixing materials, corrugated cardboard pallet members, filtersColor Brown Material Cardboardfrom S$1.99Min. 2 days
- NIHON SEKISO Sexo Cushion AFD3 VerticalWe use environmentally friendly materials. It can be used for many purposes such as cushioning materials, corrugated cardboard pallet members, and filters. For cushioning materials, fixing materials, corrugated cardboard pallet members, filtersColor Brown Material Cardboardfrom S$1.99Min. 2 days
- NIHON SEKISO Winding girder AFD3 / BF windingWe use environmentally friendly materials. It is a product that looks good and is easy to bond. It is used as a board wood that is used many times between pallet girders and items. For cushioning materials, fixing materials, corrugated cardboard pallet membersMass (g) 61 Trusco Part No. 767-2721 cardboard width (mm) 90 Thickness (mm) 90 Length (mm) 90 stacking height (mm) 90 Width (mm) 90 cardboard length (mm) 90 Color Brown Material Cardboardfrom S$4.19Min. 3 days
- SASAGAWA Delivery box (cardboard)For trading materials on flea market apps such as books, catalogs, clothing, and accessories! Easy to assemble! Easy to open. We also support various shipping services. * It may not fit depending on the size, weight and thickness of the item. Please check with each shipping company for details.Thickness (mm) 1.5 Other Assembling type RoHS directive (corresponding to 10 substances) Correspondence Material Corrugated cardboard (1.5mm thickness) Color Craftfrom S$22.99Min. 4 days
- NIHON SEKISO Sexo Cushion BFD3 VerticalWe use environmentally friendly materials. It can be used for many purposes such as cushioning materials, corrugated cardboard pallet members, and filters. For cushioning materials, fixing materials, corrugated cardboard pallet members, filtersstacking height (mm) 100 Thickness (mm) 100 cardboard width (mm) 20 Width (mm) 20 Length (mm) 200 cardboard length (mm) 200 Mass (g) 52 Trusco Part No. 767-2756 Color Brown Material Cardboardfrom S$1.99Min. 3 days
- HEADS Adjust delivery cartonBy changing the height in two steps according to the size of the package, it is a courier gift box with specifications that can be used together with two sizes of courier standard, 80 to 100 size and 100 to 120 size, respectively. You can put together the carton stock in the backyard and save spa... Read MoreThickness (mm) 3.0 Type B flute Color Beige Shape Type A (mandarin orange box type) Material recycled paperfrom S$99.90Min. 6 days
- Konya Corporation Cardboard Storage Box (WF) 10 pcs SetA stylish design that can be placed in a room with white cardboard. Also for stock PET bottles and toy cases. Comes with a memo field where you can write what you have entered. For heavy objects * Order unit: 10 sheets3 sides total (cm) 108.8 Length (mm) 310 Height (mm) 347 Bottom size 423×302 Inner Dimensions, Width W x Depth D x Height H (mm) 423×302×331 Width (mm) 431 Thickness (mm) 8 Specification AF White C170 × S120 × K170 Material Cardboard Shape Type A (mandarin orange box type) Type W Flute Color Whitefrom S$37.99Min. 29 days
- RENGO Cardboard Boxes A TypeNormal type A cardboard (total of 3 sides 528 mm) Delivery size 60 size. Recommended for shipping small products.Height (mm) 120 Length (mm) 174 Inner Dimensions, Width W x Depth D x Height H (mm) 224×164×100 Width (mm) 234 Thickness (mm) 5 3 sides total (cm) 52 Bottom size A5 RoHS directive (corresponding to 10 substances) Correspondence Material K170×KS120×K170 AF Shape Mandarin orange box Color Plain Type Single flute, A flute
- HIRADAN CardboardGeneral cardboard shape.Shape A-1 Color Craft Type Single flute Thickness (mm) Stage A 5from S$22.99Min. 4 days
- SHIMOJIMA Dress ContainerWe have made it possible to transport small lots while hanging clothes on hangers. You can safely wrap your products in a light and compact container and carry them to the sales floor with their natural texture. Ideal for sample transportation! Easy to assemble! It can be used not only for transp... Read MoreLength (mm) 500 Material Corrugated paper Color Craftfrom S$399.90Min. 5 days
- Konya Corporation Cardboard 10 kg of Rice Sent Directly from the Production Area 10 Pieces Set for 6 kg of OrangesFor sending rice, fruits, vegetables, etc. The content is 10 kg for rice and about 6 kg for mandarin oranges. Contains 10 kg of rice and 6 kg of mandarin oranges. * Order unit: 10 sheetsHeight (mm) 134 Length (mm) 260 Bottom size 435×255 Inner Dimensions, Width W x Depth D x Height H (mm) 435×255×124 Width (mm) 440 Thickness (mm) 5 3 sides total (cm) 83.4 Type A flute Specification AF White B210 × M180 × K210 Material Cardboard Shape Type A (mandarin orange box type) Color Whitefrom S$17.99Min. 6 days